Click On Picture

Walk-In Freezer with Refrigeration Coils - 20 x 24 feet

Walk-In Freezer with Refrigeration Coils - 20 x 24 feet
Mfg: Not Specified Model:
Stock No: SWVF389 Serial No:
Walk-In Freezer with Refrigeration Coils. Previously used in grocery store meat department. Includes wall racks, two-cooling units. Inside dimensions: 19.5 ft. x 23.5 ft.

Click here for more pictures (267.5 KB)

Click On Picture

Insulated Panels for Walk-In Freezer / Cooler

Insulated Panels for Walk-In Freezer / Cooler
Mfg: Not Specified Model:
Stock No: JWOH01 Serial No:
Insulated Cooler Panels for Walk-In, 100 x 100 ft x 20 ft. high room. Thickness: 5 in. and 8 in. Overall length: 9.5 ft. and 22 ft. 9 in. Width: 4 ft. Also includes 8x12 doors. White color metal sheathing inside and out. Panels are stored inside warehouse and inside cargo containers.

Click here for more pictures (1,233.1 KB)

Click On Picture

Thermo King Corporation Electric/Diesel Refrigerated Box

Thermo King Corporation Electric/Diesel Refrigerated Box
Mfg: Thermo King Model: KD II-50
Stock No: ATGP009.50 Serial No: 0813124585
Thermo King Corporation Electric/Diesel Refrigerated Box. Inside dimensions: 20 ft. L x 7 ft. 4 in. W x 7 ft. 6 in. H. 1990 Thermo King Refrigeration Unit, Model: KD II-50, S/N: 0813124585, refrigerant: R-12, R-502, power supply: 230 V, 60 Hz, 3 phase. Thermo King Diesel Engine, Model: TK3.66, S/N: K23702, displacement: 40 cu. in. (0.658 L), compressor run time: 8,596 hrs. Thermo King Electric Motor, 5 and 4.2 hp, 1750/1450 rpm, 230/460-220/380 V, 14.4/7.2-12.7/7.3 amps, 60/50 Hz, 3 phase. Todco Overhead Truck Door. Inlets: (1) 7 ft. 6 in. L x 7 ft. 4 in. W (rear access door). Outlets: (1) 6 ft. 8 in. L x 3 ft. 4 in. W (passenger access door). Overall dimensions: 23 ft. 3 in. L x 8 ft. W x 9 ft. 3 in. H.(ACN507).

Click here for more information (297.6 KB)

Click Here if you don't see what you're looking for in our online catalog.