Click On Picture

SOLD Carrier Air Cooled Condensing Unit 5 Ton SOLD

SOLD Carrier Air Cooled Condensing Unit 5 Ton
Mfg: Carrier Model: 387KB060600
Stock No: ACEU51 Serial No: 2992E07825
Carrier Air Cooled Condensing, Unit 5 ton, Model 387KB060600, S/N 2992E07825. Factory charged R-22, 9.75 lbs, 4.42 kg, Power supply 460 volt, 3 phase, 60 hz, Permissible voltage at unit 506 max 414 min. Compressor volts AC 460, 3 phase, 60 hz, 9.0 RLA, 62.0 LRA. Fan motor: 460 volt, 1 phase, 60 hz, 0.8 FLA, max fuse 20 USA, 20 Canada. Overall dimensions 30 in. W x 35 in. L x 31 in. H.

SOLD

Click On Picture

SOLD 1997 Trane HVAC SOLD

SOLD 1997 Trane HVAC
Mfg: Trane Model:
Stock No: DBPF269.1a Serial No: M08101169D
1997 Trane YCD048C4HOBE HVAC RTU #11 S/N M08101169D. 1600CFM, R-22

SOLD

Click On Picture

SOLD 1993 Trane HVAC SOLD

SOLD 1993 Trane HVAC
Mfg: Trane Model:
Stock No: DBPF268.1a Serial No: H20143546D
1993 Trane YCH150B4H0BA HVAC RTU #9 , S/N H20143546D. 5000 CFM, R-22

SOLD

Click Here if you don't see what you're looking for in our online catalog.