Click On Picture

2004 Tote Systems Invert-A-Bin Dumper / Blender – 448 Gallons

2004 Tote Systems Invert-A-Bin Dumper / Blender – 448 Gallons
Mfg: Tote Systems Model:
Stock No: GRGM01.62 Serial No:
2004 Tote Systems Invert-A-Bin Dumper / Blender. (6) 304 stainless steel, “Value-Line” tote bins. Tote bin maximum capacity:100 cubic feet or 748 gallons. Tote bin blend volume is 60 cubic feet or 448 gallons. Tote blender with control panel: Blender material of construction: carbon steel. Heavy duty industrial control transformer. Overall dimensions: 2 ft. L x 8 in. W. x 2 ft. H. Sumitomo electric motor, 1-1/2 hp, 1730 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Sumitomo drive, ratio: 2559, rpm out: 0.684 (final). Overall dimensions: 8 ft. L x 8 ft. W x 13 ft. H. Includes aluminum discharge cone. Cone is equipped with manual operated 7-3/4 in. butterfly valve. Inlet: (1) 1 ft. 9-1/2 in. dia. Open top. Outlet: (1) 7-3/4 in. dia. Butterfly valve port. Overall dimensions: a ft. 3 in. L x 1 ft. 11-5/8 in. W x 1 ft. 1-3/8 in. H.(ACN620).

Click here to see a video of the machine operating

Click here for specifications and drawing (808.2 KB)
Click here for more information (812.2 KB)

Click On Picture

Stainless Steel Coating Drum

Stainless Steel Coating Drum
Mfg: Not Specified Model:
Stock No: 25.BR1457.1a Serial No:
Stainless Steel Coating Drum. Pharmaceutical design. 60 in. diameter polishing drum coated interior, General Electric Motor, 3 hp, 1755 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. General Electric speed drive, maximum rpm 35, minimum rpm 5, ratio 105.9, final rpm 16. Overall dimensions: 78 in. L x 60 in. W x 93 in. H.

Click here for more information (117.4 KB)

Click On Picture

Double Tank Hopper Assembly with Pump

Double Tank Hopper Assembly with Pump
Mfg: Not Specified Model:
Stock No: DEE01.40 Serial No:
Double Tank Hopper Assembly. (2) Cone bottom tanks: 450 gallon and 550 gallon. Each tank with 18 in. dia. manway and sprayballs. Tri-Clover 6 x 2 Centrifugal Pump, Model: 328. Impeller diameter: 6-1/2 in. Siemens Motor: 7-1/2 hp, 1735 rpm, 220-230/440/460 V, 20.4-19.4/10.2-9.7 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings, (2) 2 in. dia. pipes, (1) 2 in. dia. Q-line fitting, (1) 2 in. dia. threaded fitting, (1) 2-1/2 in. dia. pipe, (1) 3-1/2 in. dia. pipe, (1) 6 in. dia. central outlet. Overall dimensions: 76 in. L x 60 in. W x 10 ft. 10 in. H.

Click On Picture

V-Style Blender

V-Style Blender
Mfg: Not Specified Model:
Stock No: MASH220 Serial No:
V-Style Blender. (2) Westinghouse motors: (1st motor) 3/4 hp, 3450 rpm, 115/230 V, 10.0/5.0 A, 60 hz, 1 phase. (2nd motor) 1/6 hp, 1725 rpm, 115 V, 3 A, 60 hz, 1 phase. (2) 5-1/2 in. inside blades. Inside dimensions: 9-1/2 in. dia. x 17 in. straight wall (323 inside sq. in. area). Inlets/outlets: (2) 9-1/2 in. ports, (1) 5 in. L x 2-3/8 in. port. Overall dimensions: 3 ft. 6 in. L x 2 ft. 1-1/2 in. W x 2 ft. 10 in. H.(H17).

Click here for more information (327.3 KB)

Click On Picture

Chester Jensen Cheese Blender   SOLD

SOLD Chester Jensen Cheese Blender
Mfg: Chester Jensen/York Model: 5101GB CJ
Stock No: 20.GO826351a.5 Serial No:
Chester Jensen Cheese Blender stainless steel model no. 5101GB CJ with Sterling Slo Speed .5 hp motor, 900 - 25 rpm.

SOLD

Click here for more information (64.3 KB)

Click On Picture

Double Cone Blender Stainless Steel     SOLD

SOLD Double Cone Blender Stainless Steel
Mfg: Not Specified Model:
Stock No: 25.IMS1.15 Serial No:
Twin Cone Blender, 10in inlet, Electra motor 0.5hp 29 final rpm 220-440, 10in D opening, 75in H x 54in W x 48in L.

SOLD

Click On Picture

SOLD Cheese Blenders SOLD

SOLD Cheese Blenders
Mfg: Not Specified Model:
Stock No: GO826371 Serial No:
Cheese blenders.

SOLD

Click On Picture

Dino Vertical Multi-Pasta Processor System

SOLD Dino Vertical Multi-Pasta Processor System
Mfg: DINO Machinery Corporation Model: JMR-92
Stock No: DSBI092.5a Serial No: 284
Dino Vertical Multi-Pasta Processor System. Model: JMR-92. S/N: 284. 316 stainless steel. Hopper: 33-1/2 in. L x 33-1/2 in. W. Lid: 38 in. L x 34-1/2 in. W; removable, hinged. Primary processing is accomplished by a vertical screw auger. Primary screw auger: 15 in. dia. x 12 in. H. Second stage processing screw auger: 4 in. dia. x 29 in. L; 4-1/4 in. dia. housing. Side scrapers: (8) 3-1/2 in. L x 3-1/2 in. W. AC Tech variable speed drive. Sew Eurodrive Motor: 7.5 hp, 1720 rpm, 230/460 V, 19.2/9.0 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 5.95 ratio, 1720 rpm (input), 289 rpm (output), 1630 lb-in. torque. Inlets/outlets: (1) 4-1/2 in. dia. side outlet, (1) 33-1/2 in. L x 33-1/2 in. W inlet. AC Tech Variable Speed Drive. Model: Q22008CX-498, S/N: 27433-305, Manual No: 1001.008X. 10.5/8.8 kVa, 240-230 V, 25.2/22 amps, 50-60/120 Hz, 3 phase. Overall dimensions: 53 in. L x 36 in. W x 66 in. H.

SOLD

Click here for more information (286.5 KB)

Click On Picture

Blonco Vacuum Blender

SOLD Blonco Vacuum Blender
Mfg: Blonco Model: 5000 EDW
Stock No: 200-SC-2871 Serial No: 1
Blonco Vacuum Blender, Model 5000 EDW, S/N 1, Capacity: 5,000 lb. (2) 20 hp Motors: 230/460/60/3 Stainless Steel Construction.

SOLD

Click On Picture

Double Cone Blender 5 Cubic Feet

SOLD Double Cone Blender 5 Cubic Feet
Mfg: Not Specified Model:
Stock No: 25.BR-1459.4a Serial No:
Double Cone Blender. 5 Cubic feet, 6 in. butterfly gate, Motor on stand. 1 hp, 3 phase, 230/460 volt.

SOLD

Click here for more information (228.2 KB)

Click On Picture

APV Heated Coating Drum

SOLD APV Heated Coating Drum
Mfg: APV Model:
Stock No: SGM4035.45 Serial No: 233/1
APV Heated Coating Drum. Machine No: 233/1. Inside straight-wall dimensions: 3 ft. 3 in. dia. x 13 ft. 4 in. L. Sew-Eurodrive Motor and Variable Speed Reducer, 3 hp, 70/353 rpm (final), 266/460 V, 7.63/4.44 amps, 60 Hz, 3 phase, ratio: 12.39. Eclipse Dungs Ignition Transformer, primary voltage: 120 V, 1.5 amps, 60 Hz, secondary voltage: 6000 V, 0.02 amps. (1) 1 ft. 1 ¾ in. W x 1 ft 7 ½ in. H. access door. Inlets: (1) 1 ½ in. dia. FNPT fuel feed port, (1) 1 ft. 11-1/2 in. dia. product infeed port, (1) 5 3/4 in. dia. port. Outlets: (1) 2 ½ in. dia. drain port, (1) 6 in. dia. flanged vent port, (1) 1 ft. 11 in. L x 1 ft. W product discharge port. Overall dimensions: 16 ft. 9 in. L x 6 ft. 2 in. W x 13 ft. H. (BH).

SOLD

Click here for more information (712.1 KB)

Click On Picture

Coating Machinery Systems (CMS) Continuous Drum Coater

SOLD Coating Machinery Systems (CMS) Continuous Drum Coater
Mfg: Coating Machinery Systems Model: WH-48-120IN
Stock No: SHNZ003. Serial No: 99005
Coating Machinery Systems (CMS) Continuous Drum Coater. Model WH-48-120IN. S/N 99005. High capacity output with adjustable residence times. Drum dimensions: 46 in. dia. x 11 ft. 6 in. L. Drum contains numerous 1-1/2 in. dia. pegs and extending/retracting spray bars. Previously used for coating cooked pasta. Includes coating drum tilt motor assembly. Inlets: (1) 12 in. W x 10 in. H infeed. Outlets: (1) 2 in. dia. S-line fitting (excess coating), (1) 2 in. dia. threaded fitting, (1) 10 in. L x 6 in. W overflow chute, (1) 20 in. L x 5-1/2 in. W discharge chute. Overall dimensions: 19 ft. 6 in. L x 80 in. W x 10 in. H. (ACN750).

SOLD

Click here for more information (5,350.2 KB)

Click On Picture

Stainless Steel Jacketed Rotary Coating Pan

SOLD Stainless Steel Jacketed Rotary Coating Pan
Mfg: Not Specified Model:
Stock No: SPPP685.9 Serial No:
Stainless Steel Jacketed Rotary Coating Pan. The rotary coating pan works with candy, food, vitamin and pharmaceutical industries, is extremely versatile and can be used for coating and polishing a wide range of products such as nuts, truffles, dried fruit, licorice centers, jelly beans, using chocolate masses or sugar solution coatings, It also sugarcoats almonds and dried fruit and turns them into succulent food. Coating pan dimensions: 24 in. diameter x 31 in. H (deep). Enclosed motor, 1-1/2 hp, 1730 rpm, 208-220/460 V, 4.9-4.6/2.3 amps. Perfection American motor drive, ratio: 15, horsepower input: 2.8 hp @ 1750 rpm, output rpm: 115, pulley ratio: 1 to 2-1/2, final rpm: 46. Jacket inlet/outlet: (2) 1 in. threaded female. Overall dimensions: 88 in. L x 45 in. W x 72 in. H.(H17).

SOLD

Click here for more information (411.9 KB)

Click On Picture

Challenge-RMF Stainless Steel Vacuum Tumbler

SOLD Challenge-RMF Stainless Steel Vacuum Tumbler
Mfg: Challenge-RMF Model: MM-1
Stock No: BDPC717.35 Serial No:
Challenge-RMF model MM-1 stainless steel vacuum tumbler. Capacity: 2500 lbs (based on 60 lbs / cu. ft.). Designed for the meat and poultry industry. Hydraulic drive with 15 HP motor. Width with rails: 78 in. Overall dimensions: 123 in. L x 59 in W x 69 in. H

SOLD

Click here for more information (132.3 KB)

Click Here if you don't see what you're looking for in our online catalog.