Click On Picture

Stainless Steel Pneumatic Valve Cluster

Stainless Steel Pneumatic Valve Cluster
Mfg: Not Specified Model:
Stock No: NOI1804 Serial No:
Stainless Steel Pneumatic Valve Cluster. Valve sizes 2 in., 2.5 in., and 3 in.

Click On Picture

APC 3-Way Sanitary Valve

APC 3-Way Sanitary Valve
Mfg: APC Model: 08-17A.19A
Stock No: NOI1414 Serial No: 3585-90
APC 3-Way Sanitary Valve. A3 rated. Model: 08-17A.19A. A-P-C Air Operated Sanitary Valves Alloy Products Corp Waukesha Wisconsin USA.

Click here for more information (56.0 KB)

Click On Picture

W. A. Kates Co. Flow Rate Control Valve

W. A. Kates Co. Flow Rate Control Valve
Mfg: W. A. Kates Co. Model: LB11B-A
Stock No: NOI1026 Serial No: 37677
W.A. Kates Co. Flow Rate Control Valve. Model: LB11B-A. S/N: 37677. Body: stainless steel. Trim: stainless steel. Max internal W. P: 275 P.S.I.G. at 100 °F. Diff pressure regulating band 150 P.S.I. Inlet/outlet: (2) 3 in. S-line. Overall dimensions: 1 ft. 10 in. L x 1 ft. 4 in. W x 2 ft. 2 in. H.

Click here for more information (293.0 KB)

Click On Picture

APV Pneumatic Valve

APV Pneumatic Valve
Mfg: APV Model: RGE41-2/40 LD-MFS P0252
Stock No: DTTC1001 Serial No: H202652-3
APV Pneumatic Valve. Model: RGE41-2/40 LD-MFS P0252. S/N: H202652-3. (1) Eckardt Pneumatic positioner: Model: SRP 981. 90 psi supply air max. (1) APV Invensys Sanitary compressor type: Material no. 38BP818898. Inlet/outlet: (2) 2 in. ports. Overall dimensions: 1 ft. L x 11 in. W x 1 ft. 2 in. H.

Click here for more information (213.2 KB)

Click On Picture

Hansen Motorized Valve System

Hansen Motorized Valve System
Mfg: Hansen Technologies Model:
Stock No: MDFC051.5 Serial No:
Hansen Motorized Valve System - Complete with (2) Valve Clusters with (2) Siemens Type 230RC, Programmable Controls with SITOP Power 10 Power Supply

Click here for more information (71.7 KB)

Click On Picture

Lumaco Microswitch Butterfly Valves

Lumaco Microswitch Butterfly Valves
Mfg: Lumaco Model:
Stock No: RPCN161B Serial No:
(18) Lumaco Microswitch Butterfly Valves. Maximum in-line flow pressure: 150 psi. Material of construction: 304 stainless steel. The unit can be installed on either actuator: Air-to-air or Air-to-spring. The cam is bolted into the gear shaft and rotates with the disc, triggering one switch when the valve is fully open, the other when fully closed. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 7-1/4 in. L x 4 in. W x 11 in. H. (ACN9a).

Click here for more information (184.1 KB)

Click On Picture

(8) Strahman Valves Pedestal Series Mixing Unit-Hose Stations

(8) Strahman Valves Pedestal Series Mixing Unit-Hose Stations
Mfg: Strahman Model: M-750TM
Stock No: SFEC1160.7 Serial No:
(8) Strahman Valves Pedestal Series Mixing Unit-Hose Stations. Maximum working pressure: 150 psi. Model: M-750TM. Maximum operating temperature: 200ºF. The unit is constructed entirely from stainless steel and provides wash water from blended hot and cold water. The unit comes with an accurate dial type gauge that displays in both Celsius and Fahrenheit, the wash water’s exact temperature. These units have applications in varieties of manufacturing plants and processing industries, including food, beverage, pharmaceutical and others where fast and effective cleanup is necessary. 1 ft. 2 in. L x 1 ft. W x 4 ft. 3 in. H. (ACN46a)

Click here for more information (120.7 KB)
Click here for additional information (137.8 KB)

Click On Picture

RKL Red Valve Pinch Valve

RKL Red Valve Pinch Valve
Mfg: RKL Model: 75
Stock No: DPCO395.2a Serial No:
(4) RKL Red Valve Pinch Valve. Series 75.

Click On Picture

Cherry Burrell 3-Way Long Stem Air Valve 2 in.

Cherry Burrell 3-Way Long Stem Air Valve 2 in.
Mfg: Cherry-Burrell Model:
Stock No: HDPH253U.1a Serial No: 761TR-21M-20S-2-316L
Cherry Burrell 3-Way Long Stem Air Valve 2 in., Stainless steel, clamp type. Model: 761TR-21M-20S-2-316L.

Click here for more information (221.1 KB)

Click On Picture

APC Dual Stem Flow Diversion Valve

APC Dual Stem Flow Diversion Valve
Mfg: APC Model:
Stock No: SFF580.4 Serial No:
APC Dual Stem Flow Diversion Valve.

Click here for more information (119.7 KB)

Click On Picture

3-Way Bevel Seat Valves

3-Way Bevel Seat Valves
Mfg: Not Specified Model:
Stock No: SWC035a.1a Serial No:
(7) 2in 3-Way Bevel Seat Valves.

Click On Picture

APC Series 4000 Pneumatically Controlled Diverter Valve

APC Series 4000 Pneumatically Controlled Diverter Valve
Mfg: APC Model: Series 4000
Stock No: APC1V Serial No: 551-84
APC Series 4000 pneumatically controlled diverter valve with molded rubber stem seats. 3 in. tri-clamp inlet and outlets. The valve will operate against a maximum of 60 psi inlet line pressure with no more than 100 psi air to the actuator. Body, stem and guide bearings are T316 stainless steel. The actuator and internal parts are T304 stainless steel with the exception of the air piston which is made of nylon #6. The inlet and normally open outlet positioning is adjustable by loosening the two clamps on the valve body. Not 3A rated.

Click On Picture

Tri Clover Flo-Diversion Valve

Tri Clover Flo-Diversion Valve
Mfg: Tri Clover Model: 262D121
Stock No: 35.136 Serial No: 71
Tri Clover Flo-Diversion Valve, model no. 262D121, sz. 2 1/2, serial no. 54512, 50 psi max valve air supply, 100 psi max product supply, 220V.

Click On Picture

SOLD Taylor Flow Divert Valve SOLD

SOLD Taylor Flow Divert Valve
Mfg: Not Specified Model:
Stock No: 17a.GO780001a Serial No:
Taylor flow divert valve.

SOLD

Click On Picture

SOLD Invalvco Valve SOLD

SOLD Invalvco Valve
Mfg: Invalvco Model: WSP5X2000
Stock No: DBBP2206.a Serial No: Z723907
Invalvco Valve. Model WSP5X2000. S/N Z723907.

SOLD

Click On Picture

Cherry Burrell Valves Stainless Steel

SOLD Cherry Burrell Valves Stainless Steel
Mfg: Cherry-Burrell Model:
Stock No: 3.170a Serial No:
Cherry Burrell stainless steel valves, 28 ea. with Waukesha Cherry Burrell stainless steel valves model no. 61C2.0"W-AR2-4-W/O PSL teflon, serial no. 14981-7, 8 ea.

SOLD

Click On Picture

Tri Clover Flo-Diversion Valve

SOLD Tri Clover Flo-Diversion Valve
Mfg: Tri Clover Model: 262d121-2
Stock No: 37a-R534-A Serial No:
Tri Clover 2 inch CIP cleanable Flo-Diversion valve model 262d121-2. JP connections. With custom controls model fdv-7500 painted control panel for use with remote panel mounted product/divert/cip switches.

SOLD

Click On Picture

Rotolok Diverter Valve

SOLD Rotolok Diverter Valve
Mfg: Rotolok Model: 2CD
Stock No: MRD341a.a Serial No: 13552
Rotolok Diverter Valve model 2CD serial number 13552, 30in L x 12in W x 18in H.

SOLD

Click On Picture

Fisher Pneumatic Valve Positioner

SOLD Fisher Pneumatic Valve Positioner
Mfg: Fisher Model:
Stock No: DTTC2092. Serial No: 14526907
Fisher Pneumatic Valve Positioner. S/N: 14526907. Type: 1051. Size: 60. Range: 0-18 psi. Rotation: 90°. Fisher Body, type: V300, size: 10, rating: CL300, body: STL, shaft: SST, seat: COMP, ball/disc: SST/PL. Inlet: (1) 10 in. dia. ANSI flange class 300. Outlet: (1) 10 in. dia. ANSI flange class 300. Overall dimensions: 2 ft. 9 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H. (ACN121a).

SOLD

Click here for more information (135.8 KB)

Click On Picture

Fisher Pneumatic Valve Positioner

SOLD Fisher Pneumatic Valve Positioner
Mfg: Fisher Model:
Stock No: DTTC2093. Serial No: 14526908
Fisher Pneumatic Valve Positioner. S/N: 14526908. Type: 1051. Size: 60. Range: 0-18 psi. Rotation: 90°. Fisher Body, type: V300, size: 10, rating: CL300, body: STL, shaft: SST, seat: COMP, ball/disc: SST/PL. Inlet: (1) 10 in. dia. ANSI flange class 300. Outlet: (1) 10 in. dia. ANSI flange class 300. Overall dimensions: 2 ft. 9 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H. (ACN121a).

SOLD

Click here for more information (120.4 KB)

Click On Picture

Fisher Pneumatic Valve Positioner

SOLD Fisher Pneumatic Valve Positioner
Mfg: Fisher Model:
Stock No: DTTC2091. Serial No: 14526906
Fisher Pneumatic Valve Positioner. S/N: 14526906. Type: 1051. Size: 30. Range: 0-18 psi. Rotation: 90°. Fisher Body, type: V300, size: 10, rating: CL300, body: STL, shaft: SST, seat: COMP, ball/disc: SST/PL. Inlet: (1) 10 in. dia. ANSI flange class 600. Outlet: (1) 10 in. dia. ANSI flange class 600. Overall dimensions: 2 ft. 9 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H.(ACN121a)

SOLD

Click here for more information (125.0 KB)

Click On Picture

Fisher Pneumatic Valve Positioner

SOLD Fisher Pneumatic Valve Positioner
Mfg: Fisher Model:
Stock No: DTTC2094. Serial No: 14526909
Fisher Pneumatic Valve Positioner. S/N: 14526909. Type: 1051. Size: 60. Range: 0-18 psi. Rotation: 90°. Fisher Body, type: V300, size: 10, rating: CL300, body: STL, shaft: SST, seat: COMP, ball/disc: SST/PL. Inlet: (1) 10 in. dia. ANSI flange class 300. Outlet: (1) 10 in. dia. ANSI flange class 300. Overall dimensions: 2 ft. 9 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H. (ACN121a).

SOLD

Click here for more information (128.9 KB)

Click On Picture

Bevel Seat Valves

SOLD Bevel Seat Valves
Mfg: Not Specified Model:
Stock No: SWC067a.1 Serial No:
100 plus pieces of 1.5in and 2in bevel seat fittings, valve parts in 3 totes.

SOLD

Click On Picture

Foxboro Control Valve

SOLD Foxboro Control Valve
Mfg: Foxboro Model:
Stock No: 271a Serial No: 4575370
Foxboro Control Valve, 1/2 inch Globe Style, 316 SS Body, Cv-0.005, serial no. 4575370, ANSI Conn: -20 TO -100 Deg F, Bench Init: 3 PSI, Air Supply: 20 PSI, Max LP: 720, Man. #: V1700UF-P25

SOLD

Click On Picture

Foxboro Control Valve

SOLD Foxboro Control Valve
Mfg: Foxboro Model:
Stock No: 272a Serial No:
Foxboro Control Valve, 1-1/4 inch Globe Style, Bronze Body, CV=20, serial no. 5574873, Trim: 316 S/S, Bench Initial: 8 PSI, Air Supply: 20 PSI, Max LP: 100 PSI V1400VE-P25

SOLD

Click On Picture

Hand Control Valves

SOLD Hand Control Valves
Mfg: Not Specified Model:
Stock No: SCJC037.a Serial No:
(3) Hand Control Valves.

SOLD

Click On Picture

Air Operated Steam Controlled Valve

SOLD Air Operated Steam Controlled Valve
Mfg: Not Specified Model:
Stock No: 500 Serial No:
Air operated steam controlled valve.

SOLD

Click On Picture

Sinclair-Collins Control Valve

SOLD Sinclair-Collins Control Valve
Mfg: Sinclair-Collins Model:
Stock No: GO898321a Serial No:
Sinclair-Collins 2 inch control valve.

SOLD

Click On Picture

Fisher Steam Control Valve

SOLD Fisher Steam Control Valve
Mfg: Not Specified Model:
Stock No: 4.GO631051a Serial No:
Fisher steam control vavle, 1-1/4 inch.

SOLD

Click On Picture

Foxboro Control Valve

SOLD Foxboro Control Valve
Mfg: Foxboro Model: V1SF-1A3A00L
Stock No: 273a Serial No: 5187724
Foxboro Control Valve. Model: V1SF-1A3A00L. S/N: 5187724. Actuator: P50SF-D1. Ref No. 86X-30769-2. Origin: 2A8630. Body size: 1 in. Material: 316 SS. 300 ANSI Class. Material: 17-4 PH. Temp° F -20. Stroke: 3/4 in. Bench Initial: 6 psi. Air supply: 20 psi. Inlets/outlets: (2) 1-1/2 in. dia. FNPT. Overall dimensions: 1 ft. 5 in. L x 1 ft. W. x 2 ft. 6 in. H.

SOLD

Click here for more information (142.3 KB)

Click On Picture

Unused W.E. Anderson Lin-E-Aire Control Valve

SOLD Unused W.E. Anderson Lin-E-Aire Control Valve
Mfg: W.E. Anderson Model: 1.25
Stock No: NOI1404 Serial No: 2003VA12-230
Unused W.E. Anderson Lin-E-Aire Control Valve. S/N: 2003VA12-230. Range: 3-15 PSI. Size: 1.25 inches. Body Material: DI. Trim Material: SST. Inner Valve: LIN. Body Rating: 250 psi. S888099 01. W.E. Anderson a division of Dwyer Instruments, Inc.

SOLD

Click here for more information (168.6 KB)
Click here for drawings (197.0 KB)
Click here for manual (176.2 KB)

Click Here if you don't see what you're looking for in our online catalog.