Used Krack 2-Fan Ammonia Blowers, Krack 3-Fan Ammonia Blowers and Used Low Temp Evaporator Units  
 Genemco Sells Used Krack 3-Fan Ammonia Blowers, Used Low Temp Evaporator Units and Used Krack 2-Fan Ammonia  

Click On Picture

Evapco 3-Fan Blast Evaporator Coil - 50 tons

Evapco 3-Fan Blast Evaporator Coil - 50 tons
Mfg: Evapco Model: NTL3-99103-750M
Stock No: BRPF17 Serial No: 941294 LH
Evapco 3-Fan Blast Evaporator Coil - 50 tons. Model: NTL3-99103-750M. Serial: 941294 LH. Performance data: 608,910 BTUH (50.74 TR) at 10F TD, -20F room, -30F SST, R-717 refrigerant. Bottom feed with 3:1 recirculation rate. (3) 7.5 HP 460V fan motors. Shipping Weight: 9,700 LBS. Overall dimensions: 227 in. L x 52 in. W x 86 in. H.

Click here for Evapco Drawing (92.8 KB)

Click On Picture

Evapco 3-Fan Blast Evaporator Coil - 50 tons.

Evapco 3-Fan Blast Evaporator Coil - 50 tons.
Mfg: Evapco Model: NTL3-99103-750M
Stock No: BRPF18 Serial No: 941298 LH
Evapco 3-Fan Blast Evaporator Coil - 50 tons. Model: NTL3-99103-750M. Serial: 941298 LH. Performance data: 608,910 BTUH (50.74 TR) at 10F TD, -20F room, -30F SST, R-717 refrigerant. Bottom feed with 3:1 recirculation rate. (3) 7.5 HP 460V fan motors. Shipping Weight: 9,700 LBS. Overall dimensions: 227 in. L x 52 in. W x 86 in. H.

Click here for Evapco Drawing (92.8 KB)

Click On Picture

2004 Evapco Blast Freezer Evaporator Coil - 43 TR

2004 Evapco Blast Freezer Evaporator Coil - 43 TR
Mfg: Evapco Model: NTL4-11563-750L
Stock No: KFMS02 Serial No: 4-112530
2004 Evapco Blast Freezer Evaporator Coil. Model: NTL4-11563-750L. 250 PSIG. Performance data: 43.21 TR with 10F TD, -30F room, -40F SST, R-717 ammonia refrigerant, bottom feed, -45F liquid feed temp, 3:1 recirculation rate, hot gas defrost coil and pan. Fans: (4) 42" diameter, 7.5 HP 460V, 3-phase, 60 Hz. Shipping weight: 10,573 LBS. Overall dimensions: 25 ft. L x 84 in. W. x 75 in. H.

Click here for Evapco drawing (140.1 KB)
Click here for more pictures (1,088.8 KB)

Click On Picture

Evapco TFCS Stainless Steel Evaporator Coil - 45 Tons

Evapco TFCS Stainless Steel Evaporator Coil - 45 Tons
Mfg: Evapco Model: TFCS-1108VF-750M
Stock No: SDFP001. Serial No: 6-297030
Evapco TFCS Stainless Steel Evaporator Coil. Model: TFCS-1108VF-750M. Serial: 6-297030. Design pressure: 250 PSIG. Rating (-40F SST): 45 tons refrigeration (540,000 BTU/H) at 10F TD, R717 ammonia flooded. Evapco, Inc. Greenup, Illinois USA. Tube material: stainless steel. Common applications: -30F to -40F blast freezing, spiral freezers, tunnel freezers, etc. Fan tower dimensions: 4 ft. W x 3 ft. D x 10 ft. 3 in. High (each). Overall Dimensions: 24 ft. 8 in. L x 4 ft. 4 in. W x 7 ft. H.

Click here for more information (670.6 KB)
Click here for drawing (221.6 KB)

Click On Picture

1996 King Penthouse 4-Fan Low-Temp Blast Evaporator - 34 tons

1996 King Penthouse 4-Fan Low-Temp Blast Evaporator - 34 tons
Mfg: King Air Systems Model: IRF-60-0310-AA-4-058-717R
Stock No: BDPC346.27a Serial No:
1996 King Penthouse 4-Fan Low-Temp Blast Evaporator. Model: IRF-60-0310-AA-4-058-717R. Design Tons: 34 at 10 FTD. Refrigerant: Ammonia. CFM: 48,000. RPM: 1140. 460V, 3 ph, 60 Hz. (4) 5 hp, 28.8 Full Load Amps. Control Voltage 120 volts.(ACN601a).

Click here for more information (456.5 KB)
Click here for installation information (427.1 KB)
Click here for plenum information (51.1 KB)
Click here for drawing (24.9 KB)

Click On Picture

1996 King Penthouse 4-Fan Low-Temp Blast Evaporator - 34 tons

1996 King Penthouse 4-Fan Low-Temp Blast Evaporator - 34 tons
Mfg: King Air Systems Model: IRF-60-0310-AA-4-058-717R
Stock No: BDPC347.27a Serial No: 96-R01875A2
1996 King Penthouse 4-Fan Low-Temp Blast Evaporator. Model: IRF-60-0310-AA-4-058-717R. Serial: 96-R01875A2. Design Tons: 34 at 10 FTD. Refrigerant: Ammonia. CFM: 48,000. RPM: 1140. 460V, 3 ph, 60 Hz. (4) 5 hp, 28.8 Full Load Amps. Control Voltage 120 volts.(ACN601a).

Click here for more information (300.6 KB)
Click here for installation information (427.1 KB)
Click here for plenum information (51.1 KB)
Click here for drawing (24.9 KB)

Click On Picture

Low Temp Blast Coils for Frigoscandia Spiral Freezer

Low Temp Blast Coils for Frigoscandia Spiral Freezer
Mfg: Not Specified Model:
Stock No: BDPC636.7a Serial No:
Low Temp Blast Coils with surge drum. These were removed from a Frigoscandia spiral freezer that was rated at around 5000 pounds per hour. Coil Nameplate information: Reinhard Raffel Bonn-Bad Godesberg, Drawing: 3-521-50-1, Mfg: 045/6630/70229, Operating Pressure 15 kg/cm2, Test Pressure: 35 kg/cm2. (2) Coil Dimensions: 121 in. 45 in. x 46in. H. each. Vessel Information: Natl. Bd. 45563. Made 1998. Serial no. 48411

Click here to see a video of the equipment

Click here for more information (331.7 KB)

Click On Picture

Niagara No-Frost Evaporator with Ammonia Recirculator Package

Niagara No-Frost Evaporator with Ammonia Recirculator Package
Mfg: Niagara Model: 609
Stock No: RGMP291 Serial No: 33117
Niagara Frost Never Forms Spray Cooler/Evaporative Condenser. Model: 609. S/N: 33117. Niagara Spray Coolers are designed so that "Frost Never Forms", and can be run "Full Capacity Always". Centrifugal Fans with Pacemaker Electric Motor, 15 hp, 1750 rpm, 208-220/440 V, 42-40/20 amps, 60 Hz, 3 phase. Drive pulley diameter: 6-1/2 in. Driven pulley diameter: 25-1/2 in. Pulley ratio: 0.25. Final rpm: 446. Submersible Pump with Baldor Motor, 1 hp, 3450 rpm, 208-230/460 V, 4-3.2/1.6 amps, 60 Hz, 3 phase. Submersible Pump with U.S. Electric Motor, 1 hp, 3600 rpm, 220/440 V, 3.6/1.8 amps, 60 Hz, 3 phase. (3) Westinghouse Safety Switches. Inlets: (1) 3/4 in. no frost solution infeed port, (1) 1 in. dia. FNPT makeup port, (2) 1-1/2 in. dia. refrigerant infeed ports. Outlets: (2) 3-1/2 in. dia. refrigerant discharge ports, (1) 2 in. dia. drain port, (1) 2 in. dia. overflow drain port, (2) 2 ft. 7-1/2 in. L x 2 ft. 7 in. W vents. Overall dimensions: 16 ft. 4 in. L x 8 ft. W x 14 ft. 8 in. H.

Click here for more information (888.4 KB)

Click On Picture

Niagara No-Frost® Concentrator

Niagara No-Frost® Concentrator
Mfg: Niagara Model: A40E
Stock No: RGMP264 Serial No: 867997
Niagara No-Frost® Concentrator. Model: A40E. Submersible pump with U.S. Electric motor, 7.5 hp, 3 phase. Centrifugal pump with Baldor motor, 1/2 hp, 3 phase. (2) Centrifugal blowers with Baldor motors, 1/4 hp, 3 phase. C.S. & S. Electric Inc. control panel. No-Frost® technology offers Glycol based refrigeration defrost and liquid desiccant dehumidification and is ideal for processing, packaging, and storage applications where consistent, frost free conditions are required. Features include: Permanent inhibition of 99.9% of airborne pathogens, moisture absorption from the air stream, and a sanitary, frost-free coil. Overall dimensions: 6 ft. 4 in. L x 3 ft. 7 in. W x 7 ft. 1/2 in. H.(H15).

Click here for flow drawing (803.6 KB)
Click here for more information (1,138.9 KB)

Click On Picture

2000 Niagara Blower Company “No-Frost”® Concentrator

2000 Niagara Blower Company “No-Frost”® Concentrator
Mfg: Niagara Model: A40E
Stock No: MDFC066.32a Serial No: 00 -12983
2000 Niagara Blower Company “No-Frost”® Concentrator. Model: A40E. (1) Marathon electric motor, .75 hp, 3450 rpm, 208-230/460 V, 60 Hz, 3 phase. (1) Marathon electric motor, 1/3 hp, 1725 rpm, 208-230/460 V, 60Hz, 3 phase. No-Frost® technology offers Glycol based refrigeration defrost and liquid desiccant dehumidification and is ideal for processing, packaging, and storage applications where consistent, frost free conditions are required. Features include: Permanent inhibition of 99.9% of airborne pathogens, moisture absorption from the air stream, and a sanitary, frost-free coil. Inlet: (1) 1 in. dia. Port. Outlets: (1) 1 in. dia. port. Overall dimensions: 5 ft. L x 3 ft. 5 in. W x 6 ft. H.(H15)(ACN560).

Click here for more information (311.3 KB)
Click here for Niagara "No-Frost" System Specs (2,573.3 KB)

Click On Picture

Niagara

Niagara "No-Frost"® Evaporator with Ammonia Recirculator Package
Mfg: Niagara Model: 609
Stock No: RGMP291B Serial No: 33118
Niagara Frost Never Forms Spray Cooler/Evaporative Condenser. Model: 609. S/N: 33118. Niagara Spray Coolers are designed so that "Frost Never Forms", and can be run "Full Capacity Always". Centrifugal Fans with Reliance Electric Motor, 15 hp, 1750 rpm, 208-230/460 V, 39.8-36/18 amps, 60 Hz, 3 phase. Drive pulley diameter: 6-1/2 in. Driven pulley diameter: 25-1/2 in. Pulley ratio: 0.25. Final rpm: 446. Submersible Pump with General Electric Motor, 1 hp, 3450 rpm, 230/460 V, 3.7/1.85 amps, 60 Hz, 3 phase. Submersible Pump with Reliance Electric Motor, 1 hp, 3450 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase. (3) Westinghouse Safety Switches. Inlets: (1) 3/4 in. no frost solution infeed port, (1) 1 in. dia. FNPT makeup port, (2) 1-1/2 in. dia. refrigerant infeed ports. Outlets: (2) 3 in. dia. refrigerant discharge ports, (1) 2 in. dia. drain port, (1) 2 in. dia. overflow drain port, (2) 2 ft. 7-1/2 in. L x 2 ft. 7 in. W vents. Overall dimensions: 12 ft. 6 in. L x 8 ft. W x 13 ft. H.

Click here for more information (851.9 KB)

Click On Picture

Niagara

Niagara
Mfg: Niagara Model: No Frost
Stock No: RGMP154.5 Serial No:
Niagara "No-Frost"® Evaporator with Ammonia recirculator Package. 10' x 24' x 10'. w/ ammonia tank and pumps.

Click here for more information (454.0 KB)

Click On Picture

Henry Soby Blast Freezer Evaporator-20 Tons

Henry Soby Blast Freezer Evaporator-20 Tons
Mfg: Henry Soby Model: 1F2G-16-21-300-HD
Stock No: JJJA001. Serial No: 113201-1 and 113201.2
(1) Henry Soby Blast Freezer Evaporator-20 Tons. Model: 1F2G-16-21-300-HD. S/N's: 113201-1 and 113201.2. Refrigerant: recirculated ammonia R-717. (3) 26 in. dia. fans with ASEA Motors, 7.4 hp, 1725 rpm, 480 V, 10.5 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 5 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 12 ft. L x 67 in. W x 8 ft. 6 in. H.

Click here for more information (348.4 KB)

Click On Picture

Niagara No-Frost® Spray Cooler Evaporator

Niagara No-Frost® Spray Cooler Evaporator
Mfg: Niagara Model: 606
Stock No: WHLY01.4 Serial No: 33528
Niagara No-Frost® Spray Cooler Evaporator. Model: 606. Refrigerant: last used with R-717 (ammonia). (2) Centrifugal fans. Lincoln motor, 7.5 hp, 1450 rpm, 21/10.5 amps, 208-230/460 V, 60 Hz, 3 phase. U.S. pump motor: 3450 rpm, 2.7/1.35 amps, 220/440 V, 60 Hz, 3 phase. Process: Centrifugal fans pull air through a refrigerant circulated coil. The coil is continuously sprayed with a glycol solution removing the moisture from the air being pulled through the coil which prevents frost buildup. Previously used in a fish market freezer. Inlets: (2) 4 in. dia. ports, (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (2) 4 in. dia. ports, (1) 2 in. dia. port. Overall dimensions: 14 ft. x 2 in. L x 5 ft. W x 10 ft. 8 in. H.

Click here for more information (391.3 KB)

Click On Picture

Niagara No-Frost® Spray Cooler Evaporator

Niagara No-Frost® Spray Cooler Evaporator
Mfg: Niagara Model: 606
Stock No: WHLY02.4 Serial No: 33527
Niagara No-Frost® Spray Cooler Evaporator. Model: 606. Refrigerant: last used with R-717 (ammonia). (2) Centrifugal fans. Lincoln motor, 7.5 hp, 1450 rpm, 21/10.5 amps, 208-230/460 V, 60 Hz, 3 phase. U.S. pump motor: 3450 rpm, 2.7/1.35 amps, 220/440 V, 60 Hz, 3 phase. Process: Centrifugal fans pull air through a refrigerant circulated coil. The coil is continuously sprayed with a glycol solution removing the moisture from the air being pulled through the coil which prevents frost buildup. Previously used in a fish market freezer. Inlets: (2) 4 in. dia. ports, (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (2) 4 in. dia. ports, (1) 2 in. dia. port. Overall dimensions: 14 ft. x 2 in. L x 5 ft. W x 10 ft. 8 in. H.

Click here for more information (430.4 KB)

Click On Picture

King Air Systems Direct Expansion Evaporators- 10 Ton

King Air Systems Direct Expansion Evaporators- 10 Ton
Mfg: King Air Systems Model: 5DXR
Stock No: EKTF9500.1 Serial No: 03-09063A-04
(2) King Air Systems Direct Expansion Evaporators- 10 Ton. Model: 5DXR. S/N's: 03-09063A-04. Units are bolted together. Design pressure: 250 psi @ 400 °F. MAWP: 250 psi @ 400 °F. Refrigerant: Ammonia. Inlets: (6) Fins per inch. (84) Ammonia tubes (each evaporator). Inlets: (1) 3/4 in. dia. port. Outlets: (1) 3/4 in. dia. FNPT fitting. Overall dimensions: 11 ft. 10 in. L x 7 in. W x 3 ft. 7 in. H.(H15).

Click here for more information (210.3 KB)

Click On Picture

(2) King Air Systems Direct Expansion Evaporators- 10 Ton

(2) King Air Systems Direct Expansion Evaporators- 10 Ton
Mfg: King Air Systems Model: 5DXR
Stock No: EKTF9501.1 Serial No: 03-09063A-03
(2) King Air Systems Direct Expansion Evaporators- 10 Ton. Model: 5DXR. S/N's: 03-09063A-03. Units are bolted together. Design pressure: 250 psi @ 400 °F. MAWP: 250 psi @ 400 °F. Refrigerant: Ammonia. Inlets: (6) Fins per inch. (84) Ammonia tubes (each evaporator). Inlets: (1) 3/4 in. dia. port. Outlets: (1) 3/4 in. dia. FNPT fitting. Overall dimensions: 11 ft. 10 in. L x 7 in. W x 3 ft. 7 in. H.(H15).

Click here for more information (216.1 KB)

Click On Picture

Ammonia Blast Coil

Ammonia Blast Coil
Mfg: Not Specified Model:
Stock No: EQDNES270. Serial No:
Ammonia Blast Coil. This unit has 10 rows of tubes across and 20 rows down for total of 200 tubes. Outer tube diameter is 3/4 in. and the length of the straight section of tube is 18 ft. Fin spacing is 4 fins per inch. (4) fans. (4) Baldor motors: 1725 rpm, 3 hp 3 phase, 208/230/480 V, 60 Hz ,182T frame. Overall dimensions: 224 in. L x 58 in. W x 50 in. H.

Click here for more information (316.8 KB)



View previously sold Low Temp Evaporator Units. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Used Krack 3-Fan Ammonia Blowers, Used Low Temp Evaporator Units and Used Krack 2-Fan Ammonia