Genemco Sells Used Cooling Tower Pumps, Used Bell and Gossett Centrifugal Pumps, Goulds Centrifugal Pump at Affordable Prices. 
 Used Bell and Gossett Centrifugal Pumps, Used Cooling Tower Pumps and Goulds Centrifugal Pumps 

Click On Picture

Peerless F-Series Centrifugal Pumps – 30 HP

Peerless F-Series Centrifugal Pumps – 30 HP
Mfg: Peerless Model: F1-1240A
Stock No: LKBA410B Serial No: 7001782 & 9927013135-10-A
(2) Peerless F-Series Centrifugal Pumps. Model: F1-1240A, F2-1240A. Previously used in a cooling tower application. General purpose frame mounted end suction design. Applications: medium duty service, HVAC, booster, general circulation service. Flowrate: 900 GPM. Motor 30 HP, 208-230/460V, 3-phase, 60 Hz (also rated for 190V/380V, 50 Hz). Matching motor controllers are available separately.

Click here for brochure (1,628.1 KB)
Click here for more information (215.0 KB)

Click On Picture

Bell & Gossett 8X10X13B Pump

Bell & Gossett 8X10X13B Pump
Mfg: Not Specified Model: VSCS-D 12'' BFRHROF 5739
Stock No: ACEU928 Serial No: 2129818
Bell & Gossett 8X10X13B Pump. Model: VSCS-D 12'' BFRHROF 5739, S/N: 2129818, Identification No: L10. Capacity: 2000 gpm @ 100 ft., 75 hp, 1800 rpm. Maximum working pressure: 175 psi. Motor flange: 5-1/2 in. (4) holes, center to center: 3-3/4 in. Inlet: 10 in. diameter, flange: 17 in., (12) holes: 1 in., center to center: 14-1/2 in. Outlet: 8 in. diameter, flange: 15 in., (8) holes: 1 in., center to center: 12 in. Overall dimensions: 38 in. L x 34 in. W x 26 in. H.(H9/4C).

Click here for more information (321.5 KB)

Click On Picture

Weinman Horizontal Split Case Centrifugal Pump

Weinman Horizontal Split Case Centrifugal Pump
Mfg: Weinman Model: 4L1-410
Stock No: OIP015. Serial No: 730649
Weinman Horizontal Split Case Centrifugal Pump. Model 4L1-410. S/N: 730649. Impeller diameter: 10.5 inches. Lincoln Motor, 30 hp, 1,750 rpm, 230/460 V, 74/37 amps, 60 Hz, 3 phase. Inlets: (1) 5 in. Inlet flanged port. Outlet (1) 4 in. outlet flanged port. Overall dimensions: 58-1/2 in. L x 42 in. W x 25 in. H. (H)

Click here for more information (169.4 KB)

Click On Picture

Aurora Centrifugal Pump

Aurora Centrifugal Pump
Mfg: Aurora Model: 344A-BF
Stock No: SNBB518. Serial No: 97-17021-1 and 97-17021-2
(2) Aurora Centrifugal Pumps. Model: 344A-BF. S/N's: 97-17021-1 and 97-17021-2. Size: 1.5x2x12. Flow rate for new pump is 145 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum speed: 1,750 rpm. Shaft diameter: 1 in. Inlet: (1) 2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 2 ft. 1-1/2 in. L x 1 ft. 4-1/2 in. W x 1 ft. 3-1/2 in. H. (ACN20a)

Click here for pump curve (99.3 KB)
Click here for more information (119.2 KB)

Click On Picture

Worthington Split-Case Centrifugal Pump

Worthington Split-Case Centrifugal Pump
Mfg: Worthington Model: 5LR 15
Stock No: ACEU860. Serial No: Y692857A
Worthington Split-Case Centrifugal Pump. Model: 5LR 15. S/N: Y692857A. Impeller diameter: 13 in. Toshiba Motor, 20 hp, 1170 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. dia. flanged suction port. Outlets: (1) 3 in. dia. FNPT ball valve, (1) 6 in. dia. flanged discharge port with gate valve. Overall dimensions: 5 ft. 2 in. L x 4 ft. 10 in. W x 3 ft. 11 in. H.

Click here for more information (529.0 KB)

Click On Picture

Pumpex Submersible Waste Water Sump Pump

Pumpex Submersible Waste Water Sump Pump
Mfg: Not Specified Model: KE155-3214
Stock No: KWBF032A Serial No: 10210450
Pumpex Submersible Waste Water Sump Pump. Model: KE155-3214. Inlets: (1) 6 in. dia. port. Outlets: (1) 6 in. dia. port. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 3 ft. 1 in H.

Click here for more information (203.8 KB)

Click On Picture

SOLD Bell & Gossett Pump Model 5BC SOLD

SOLD Bell & Gossett Pump Model 5BC
Mfg: ITT Bell & Gossett Model: 5BC
Stock No: OIP013. Serial No:
Bell & Gossett Pump. Model 5BC, with 20 hp motor will do 1,000 gpm at 60 ft. of head.

SOLD

Click On Picture

SOLD Paco Split Case Horizontal Pump Model 4012 SOLD

SOLD Paco Split Case Horizontal Pump Model 4012
Mfg: Paco Model: 4012
Stock No: OIP011. Serial No:
Paco Split Case Horizontal Pump. Model 4012. Inlet: 5 in.; outlet: 4 in. Baldor Motor: Cat No: M2515T, 20 hp, 1,760 rpm, 230/460 V, 52/26 amps, 60 Hz, 3 phase. Overall dimensions: 47 in. L x 24 in. W x 24 in. H.

SOLD

Click here for more information (237.2 KB)

Click On Picture

SOLD Aurora Horizontal Split Case Pump SOLD

SOLD Aurora Horizontal Split Case Pump
Mfg: Aurora Model:
Stock No: OIP023. Serial No:
Aurora Horizontal Split Case Pump. Type OP, Size 4 x 5 x 15, 750 gpm, 122 ft. head, 1,780 rpm, U.S. Electrical Motors, 40 hp, Frame 364 U, type H, 3 phase, S/N: 3639308, 50/60 Hz, 208/220/440 V, 106/100/500 amps. Overall dimensions: 54 in. L x 27 in. W x 25 in. H.

SOLD

Click here for more information (258.1 KB)

Click On Picture

SOLD Paco Pump 10 hp SOLD

SOLD Paco Pump 10 hp
Mfg: Paco Model:
Stock No: SSLP400.1a Serial No: B2LCTBP88144B
Paco Pump 10-hp. S/N: B2LCTBP88144B. US motor, 10 hp, 1730 rpm, 230/460 V, 27.2/13.6 amps, 60 Hz, 3 phase. Pump capacity: 240 gpm. Cat: 11 30955 733201. Inlet: 4 in. reduced to 3 in., flange dimensions: 9 in. diameter, with (8) holes, center to center: 7-1/2 in. Outlet: 4 in. stainless steel flex hose, flange dimensions: 9 in. diameter, with (8) holes, center to center: 7-1/2 in. Butterfly valve: 4 in. dia. Overall dimensions: 50 in. L x 15 in. W x 23 in. H.

SOLD

Click On Picture

Atlas Centrifugal Pump

SOLD Atlas Centrifugal Pump
Mfg: Atlas Model: 407059
Stock No: OIP020. Serial No: Y5854
Atlas Centrifugal Pump. Model 407059. S/N Y5854. Inlet/Outlet 5 in., TEFC Motor- 10 hp, 1,745 rpm, 575 V, 10.4 amps, frame: 215 T. Overall dimensions: 54 in. L x 24 in. W x 24 in. H.

SOLD

Click here for more information (193.4 KB)

Click On Picture

Paco Pump 10 hp

SOLD Paco Pump 10 hp
Mfg: Paco Model:
Stock No: SSLP401.1a Serial No: B2LCTBP88144A
Paco Pump 10 hp. S/N: B2LCTBP88144A. US motor, 10 hp, 1730 rpm, 230/460 V, 27.2/13.6 amps, 60 Hz, 3 phase. Pump capacity: 240 gpm. Cat: 11 30955 733201. Inlet: reduced from 4 in. to 3 in., flange dimensions: 9 in. diameter, with (8) hole, center to center: 7-1/2 in. Outlet: 4 in. stainless steel flex hose, flange dimensions: 9 in. diameter, with (8) hole, center to center: 7-1/2 in. Butterfly valve: 4 in. Overall dimensions: 50 in. L x 15 in. W x 23 in. H.

SOLD

Click On Picture

Taco Water Circulation Pump

SOLD Taco Water Circulation Pump
Mfg: Taco Model: FE4010E2L1G2L0A
Stock No: NGMS091. Serial No:
Taco Water Circulation Pump. Model: FE4010E2L1G2L0A. Size: 5 x 4 x 10. Capacity: 440 gpm @ 110 head ft. Impeller dia: 10.1 in. Insulated casing. Magnetek Century motor: 30 hp, 1750 rpm, 230/460 V, 75/37.5 amps, 60 Hz, 3 phase. Weiss pressure gage. Overall dimensions: 78 in. L x 24 in. W x 36 in. H. Replacement cost is approximately $2,350.00.

SOLD

Click here for more information (207.9 KB)

Click On Picture

Taco Water Circulation Pump

SOLD Taco Water Circulation Pump
Mfg: Taco Model: FE4010E2L1G2L0A
Stock No: NGMS093. Serial No:
Taco Water Circulation Pump. Model: FE4010E2L1G2L0A. Size: 5 x 4 x 10. Capacity: 440 gpm @ 110 head ft. Impeller dia: 10.1 in. Insulated casing. Magnetek Century motor: 30 hp, 1750 rpm, 230/460 V, 75/37.5 amps, 60 Hz, 3 phase. Weiss pressure gage. Overall dimensions: 78 in. L x 24 in. W x 36 in. H. Replacement cost is approximately $2,350.00

SOLD

Click here for more information (213.9 KB)

Click On Picture

Taco Water Circulation Pump

SOLD Taco Water Circulation Pump
Mfg: Taco Model: FE4010E2L1G2LOA
Stock No: NGMS096. Serial No:
Taco Water Circulation Pump. Model: FE4010E2L1G2LOA. Size: 8 x 6 x 13. Capacity: 440 gpm @ 110 head ft. Impeller dia: 10.1 in. Baldor Super E motor: 30 hp, 1150 rpm, 230/460 V, 52/26 amps, 60 Hz, 3 phase. Overall dimensions: 55 in. L x 24 in. W x 44 in. H. (ACN23a).

SOLD

Click here for more information (124.6 KB)

Click On Picture

Taco Water Circulation Pump

SOLD Taco Water Circulation Pump
Mfg: Taco Model: FE6013E2L1G2L0A
Stock No: NGMS098. Serial No:
Taco Water Circulation Pump. Model: FE6013E2L1G2L0A. Size: 8 x 6 x 13. Capacity: 545 gpm @ 55 head ft. Impeller dia: 11 in. Baldor Super E motor: 20 hp, 1170 rpm, 230/460 V, 52/26 amps, 60 Hz, 3 phase. Weiss pressure gauge. Overall dimensions: 55 in. L x 24 in. W x 44 in. H. Replacement cost is approximately $2,350.00.

SOLD

Click here for more information (208.9 KB)

Click On Picture

1995 Taco Water Circulation Pump

SOLD 1995 Taco Water Circulation Pump
Mfg: Taco Model: FE4010E2L1GL0A
Stock No: NGMS092. Serial No:
1995 Taco Centrifugal Pump. Model: FE4010E2L1GL0A. Size: 5 x 4 x 10. Capacity: 440 gpm @ 110 head ft. Impeller dia: 10.1 in. Insulated casing. Magnetek Century E-Plus AC-Motor, 30 Hp, 1755 rpm, 230/460 V, 75/37.5 amps, 60 Hz, 3 phase. Inlets: (4) 6 in. dia. port with 8-bolt flange. Outlets: (1) 4 in. dia. port with 4-bolt flange. Overall dimensions: 59 in. L x 22-1/2 in. W x 26 in. H. (ACN23a)

SOLD

Click here for more information (312.8 KB)

Click On Picture

Bell and Gossett Centrifugal Pump

SOLD Bell and Gossett Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 6BC9.125BFHCO
Stock No: EKTF9384.2a Serial No: 2229253
Bell and Gossett Centrifugal Pump. Model: 6BC9.125BFH00. S/N: 2229253. Capacity: 1200 gpm. Impeller dia. 9.125. TDH: 72 ft. MAWP: 175 psi. U.S. Motor, 30 hp, 1,765/1,445 rpm, 208-230/460 V, 80.0-72.0/36.0 & 90.0/45.0 amps, 60/50 Hz, 3 phase. Inlets: (1) 8 in. dia. suction with a 14-3/4 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center- to-center distance of 12 in. Outlets: (1) 6 in. dia. discharge valve with an 11 in. dia. flange (8) 3/4 in. dia. attachment holes at a center-to-center distance of 9-1/2 in. Overall dimensions: 55 in. L x 22 in. W x 45 in. H.

SOLD

Click here for more information (185.8 KB)

Click On Picture

Bell and Gossett Centrifugal Pump

SOLD Bell and Gossett Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 6BC9.125BFH00
Stock No: EKTF9385.2a Serial No: 2229252
Bell and Gossett Centrifugal Pump. Model: 6BC9.125BFH00. S/N: 2229252. Capacity: 1,200 gpm. Impeller dia. 9.125. TDH: 72 ft. MAWP: 175 psi. U.S. Motor, 30 hp, 1,765/1,445 rpm, 208-230/460 V, 80.0-72.0/36.0 & 90.0/45.0 amps, 60/50 Hz, 3 phase. Inlets (1) 8 in. dia. suction with a 14-3/4 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center- to-center distance of 12 in. Outlets: (1) 6 in. dia. discharge valve with an 11 in. dia. flange (8) 3/4 in. dia. attachment holes at a center-to-center distance of 9-1/2 in. Overall dimensions: 55 in. L x 22 in. W x 45 in. H.

SOLD

Click here for more information (185.5 KB)

Click On Picture

Goulds Horizontal Split Case Centrifugal Pump

SOLD Goulds Horizontal Split Case Centrifugal Pump
Mfg: Goulds Model: 3405
Stock No: ERI002. Serial No: 275B243 13
Goulds Horizontal Split Case Centrifugal Pump. Model: 3405. S/N: 275B243 13. Size: 8x10-12. Capacity: 2000 gpm @ 95 tdh. Impeller diameter: 10-1/2 in. Reliance Electric Motor, 60 hp, 1700 rpm, 460 V, 60 Hz, 3 phase. Inlets/outlets: 10 in. dia. port. Overall dimensions: 66 in. L x 52 in. W x 40 in. H.

SOLD

Click here for more information (213.3 KB)

Click On Picture

1998 Paco Smart Centrifugal Pump

SOLD 1998 Paco Smart Centrifugal Pump
Mfg: Paco Model:
Stock No: 345 Serial No: 98A00268A and 98A00268B
(2) 1998 Paco Smart Centrifugal Pumps. Cat. No: 16-30955-130101-2742. S/N's: 98A00268A and 98A00268B. Capacity: 150 gpm @ 80 tdh. Impeller diameter: 9.10 in. U.S. Motor, 7-1/2 hp, 1745 rpm, 208-230/460 V, 22.4-20.6/10.3 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 3 in. dia. ANSI class 150 flanges. Overall dimensions: 48 in. L x 28 in. W x 38-1/2 in. H. (ACN20).

SOLD

Click here for more information (321.9 KB)

Click On Picture

ABS Submersible Waste Water Sump Pump

SOLD ABS Submersible Waste Water Sump Pump
Mfg: ABS Model: AFP (K) 1541.4 - M75 / 4FM
Stock No: KWBF032B Serial No: 0057224
ABS Submersible Waste Water Sump Pump. Model: AFP (K) 1541.4 - M75 / 4FM. Flow rate for new pump is 1246.8 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 8.86 in. ABS pump motor, 10.1 hp, 1750 rpm, 230/460 V, 26.1/13.1 amps, 60 Hz, 3 phase. Insulation class: H. Code: F. Inlets: (1) 6 in. dia. port. Outlets: (1) 6 in. dia. port. Overall dimensions: 2 ft. 3 in. L x 1 ft. 6 in. W x 2 ft. 3 in. H.(ACN43).

SOLD

Click here for more information (275.7 KB)

Click On Picture

Lowara / Goulds Pumps, Inc. Vertical Multi-Stage Pump

SOLD Lowara / Goulds Pumps, Inc. Vertical Multi-Stage Pump
Mfg: Lowara / Goulds Pumps, Inc. Model: SSV
Stock No: EMRW006 Serial No: 19429553
Lowara / Goulds Pumps, Inc. Vertical Multi-Stage Pump. Model: SSV. Catalog number: 3SVCK13T. Nominal flow rate 60 gpm. Material of construction: 304 stainless steel. Operating temperature range: -20°F to 250°F. Maximum PSI: 360. Baldor Industrial motor: 15 hp, 3450 rpm, 208-230/460 v, 38-34/17 a, 60 Hz, 3 phase. (1) Electromate enclosures control box. (2) Jamesbury Corp. actuators: 120V, 1.0 a, 60 Hz. Inlets/outlets: (3) 1 in. ports, (1) 1-5/8 in. port. Multiple uses are provided by this series of pumps such as circulating hot or cold water for HVAC, water without suspended solids, pressure boosting, boiler feeds, applications with glycol, irrigation, R/O, and washers. Features and benefits include a simplified design for maximum reliability and faster repair, and ANSI flanges with the discharge above the suction. Impeller spacing is automatic for quick installation, reduced wear, and impeller O-ring seals produce high pressure and efficiency per stage to keep energy costs down. Overall dimensions: 3 ft. 3 in. L x 2 ft. 6 in. W x 4 ft. 6-1/4 in. H.(ACN69a).

SOLD

Click here for more information (469.7 KB)

Click On Picture

Weinman Horizontal Split Case Centrifugal Pump

SOLD Weinman Horizontal Split Case Centrifugal Pump
Mfg: Weinman Model: 4L1-410
Stock No: OIP114. Serial No: 730648
Weinman Horizontal Split Case Centrifugal Pump. Model: 4L1-410. S/N: 730648. Spec. No: 2SC20V. Capacity: 503 gpm @ 160 tdh. Weinman pumps are widely recognized for quality, efficiency and economy, when it comes to general industrial, municipal, commercial and building service pumps. Lincoln Motor, 30 hp, 1,750 rpm, 230/460 V, 74/37 amps., 60 Hz, 3 phase. Inlets: (1) 6 in. flanged port. Outlet: (1) 5 in. outlet flanged port. Overall dimensions: 58-1/2 in. L x 57 in. W x 25 in. H.

SOLD

Click here for more information (128.8 KB)

Click On Picture

Grundfos / Paco Pumps Centrifugal Pump

SOLD Grundfos / Paco Pumps Centrifugal Pump
Mfg: Grundfos / Paco Pumps Model: 40955
Stock No: ACEU77 Serial No: KRB47091B
Grundfos / Paco Pumps Centrifugal Pump. Model: 40955. Flow rate for new pump is 1200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 9-1/2 in. Baldor Industrial Motor, 15 hp, 1760 rpm, 208-230/460 V, 41-38/19 amps, 60 Hz, 3 phase. Inlet: (1) 5 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 4 ft. 1 in. L x 1 ft. 4 in. W x 1 ft. 7 in. H.(ACN33).

SOLD

Click here for pump curve (120.1 KB)
Click here for more information (146.0 KB)

Click On Picture

Grundfos / Paco Pumps Centrifugal Pump

SOLD Grundfos / Paco Pumps Centrifugal Pump
Mfg: Grundfos / Paco Pumps Model: 40955
Stock No: ACEU77bb Serial No: KRB47091A
Grundfos / Paco Pumps Centrifugal Pump. Model: 40955. Flow rate for new pump is 1200 gpm with required horsepower and pressure. Impeller diameter: 9-1/2 in. Energy Efficient electric motor: 15 hp, 1770 rpm, 208-230/460 V, 41-38/19.4 amps, 60 Hz, 3 phase. Inlet: (1) 5 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 4 ft. L x 1 ft. 7 in. W x 1 ft. 7 in. H.(ACN33).

SOLD

Click here for more information (192.8 KB)
Click here for pump curve (120.1 KB)

Click On Picture

Goulds 3656 Centrifugal Pump

SOLD Goulds 3656 Centrifugal Pump
Mfg: Goulds Model: 3656
Stock No: OIP012. Serial No: 2737974
Goulds Centrifugal Pump. Model: 3656. S/N: 2737974. Size: 4x6x13. Capacity: 1000 gpm @ 100 tdh. Close-coupled, frame-mounted. Siemens Motor, 40 hp, 1765 rpm, 230/460 V, 97.4/48.7 amps, 60 Hz, 3 phase. Overall dimensions: 65 in. L x 27 in. W x 19 in. H.(H9).

SOLD

Click here for more information (185.6 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Cooling APV Crepaco/Evapco Towers | Used Fluid Coolers  | Thermal Care/Mayer Glycol Chiller | Used Freon Split Systems | Stainless Steel COP Tanks 
Other Categories:Freezer/Chiller  | Evaporator Pumps  | Pulpers and Finishers  | Evapco Evaporative Condenser | Used Waukesha Positive Displacement Pumps  
Other Manufacturers:Diaphragm Pumps  | Murzan Drum Unloading Systems | Warren Rupp Sandpiper Diaphragm Pumps | Wilden Air Operated Double Diaphragm Pumps | Tri Clover Diaphragm Partial Pump  

 Genemco Sells Used Cooling Tower Pumps and Used Centrifugal Pumps at Competitive Prices.