Click On Picture

SOLD DeLaval Separator SOLD

SOLD DeLaval Separator
Mfg: DeLaval Model: 342
Stock No: 140.330 Serial No: 3702809
DeLaval separator, Model 342, S/N 3702809, tri-process, 1,750 Ibs-hour cold, 3,500 Ibs-hour hot, configurable outlets 1.25 in. D to 1in. D, 46 in. L x 26 in. H x 23 in. W, 15 in. D centrifuge.

SOLD

Click On Picture

DeLaval Cold Milk Separator Stainless Steel

SOLD DeLaval Cold Milk Separator Stainless Steel
Mfg: DeLaval Model: 510
Stock No: 295-R793-A Serial No:
DeLaval stainless steel cold milk separator, Model 510. Capacity of 20,000 lbs/hr warm and 10,000 lbs/hr cold.

SOLD

Click On Picture

De Laval Self De-Sludging CIP Warm Milk Separator Stainless Steel

SOLD De Laval Self De-Sludging CIP Warm Milk Separator Stainless Steel
Mfg: De Laval Model: MRPX-214-TGV-74-4270-12
Stock No: 400-R913-B Serial No: 2952923
De Laval Self De-Sludging CIP Warm Milk Separator Stainless Steel, Model MRPX-214-TGV-74-4270-12, S/N 2952923, capacity of 40,000 lb./hr. standardize/clarify, 28,000 lb./hr. skim, including inlet pressure gauge, skim milk outlet manual micrometer valve, and cream flow manometer. " as is"

SOLD

Click On Picture

DeLaval Warm Milk Separator Stainless Steel

SOLD DeLaval Warm Milk Separator Stainless Steel
Mfg: DeLaval Model: 525
Stock No: 215-R612-A Serial No:
DeLaval Warm Milk Separator Stainless Steel, Model 525. Capacity of 26,000 lbs/hr.

SOLD

Click On Picture

DeLaval CIP Clarifier Stainless Steel

SOLD DeLaval CIP Clarifier Stainless Steel
Mfg: DeLaval Model: MRPX-409-SGV-34-60
Stock No: 255-R023-B Serial No:
DeLaval stainless steel self de-sludging CIP clarifier, model MRPX-409-SGV-34-60. Capacity of 38,000 lbs/hr milk and whey.

SOLD

Click On Picture

DeLaval Warm Milk Separator Stainless Steel

SOLD DeLaval Warm Milk Separator Stainless Steel
Mfg: DeLaval Model: 525
Stock No: 215-R953-A Serial No:
DeLaval Warm Milk Separator Stainless Steel, Model 525. Capacity of 26,000 lbs/hr.

SOLD

Click On Picture

DeLaval Separator

SOLD DeLaval Separator
Mfg: DeLaval Model: 226
Stock No: HDFD366.8 Serial No: 3680736
DeLaval Separator. Model: 226. S/N: 3680736. Flow capacity 475 gph. Inlet (1) 1 in. dia. ACME fitting, (1) 1-1/2 in. dia. ACME fitting. Outlet: (2) 6 in. L x 1-1/2 in. W. meshed port. Overall dimensions: 2 ft. L x 1 ft. 10 in. W x 2 ft. 10 in. H.

SOLD

Click here for more information (154.9 KB)

Click Here if you don't see what you're looking for in our online catalog.