Genemco Sells Used Commercial Dishwashers 
  

Click On Picture

Hobart C-44 Dishwasher Line

Hobart C-44 Dishwasher Line
Mfg: Hobart Model: C-44
Stock No: SWCS201.6a Serial No:
Hobart Dishwasher Line. Includes Hobart C-44 washer, 400-480v, 3 phase, includes stainless vents to the ceiling. Hatco water heater, 3 phase. BusBoy 3000 garbage disposal, 3 phase. 212 in. x 144 in. stainless line (has 3 stainless lower shelves, stainless legs). Current tray size: 19.75 in. x 19.75 in. x 3.75 in. High. Max capacity: 6 trays.

Click here for spec sheet (549.7 KB)
Click here for more information (126.8 KB)
Click here for manual (468.8 KB)

Click On Picture

Hobart Dishwasher Line

Hobart Dishwasher Line
Mfg: Hobart Model: C44A
Stock No: SWCS203.6a Serial No:
Includes Hobart C44A, 208 v, 3 phase. 222 in x 70 in stainless line. Salvajor P914 Food Waste Scrapping and Collecting system. Hatco C-54 water heater booster. Includes some washer trays.

Click here for more information (113.2 KB)

Click On Picture

1989 Douglas Machines Corp. Stainless Steel Walk-in Tray Washer

1989 Douglas Machines Corp. Stainless Steel Walk-in Tray Washer
Mfg: Douglas Machines Corp. Model: 1527
Stock No: RGMB171.4 Serial No: 89-1281
1989 Douglas Machines Corp. Stainless Steel Walk-in Tray Washer. Model: 1527. Interior Opening: 46 in. L x 30 in. W x 77.5 in. H. (1) Square D industrial transformer, (2) Omron wash and rinse timers. Designed as a walk-in type, stainless steel batch washer and sanitizer, the model 1527 can be used with single oven cooling racks, pots and utensils, and wide varieties of pans and trays found in the bakery, meats and candy industries. It features live steam heating for washing and an electric booster heater for rinsing. Inlets/Outlets: (1) 10 in. dia. vent, (1) 1-1/2 in. dia. port, (1) 3/4 in. dia. port. Overall dimensions: 4 ft. 4 in. L x 4 ft. 1 in. W x 8 ft. 7 in. H.(ACN202).

Click here for more information (374.9 KB)

Click On Picture

Hobart Commercial Dishwasher

Hobart Commercial Dishwasher
Mfg: Hobart Model: UW50
Stock No: ENAE59256. Serial No: 85-1023016
Hobart Commercial Dishwasher. Model: UW50. S/N: 85-1023016. Inside dimensions: 28-1/2 in. L x 16-1/2 in. W x 14 in. H. Hot water sanitizing: 150 °F (wash temperature), 132 sec (wash cycle), 180 °F (rinse temperature), 24 sec (rinse cycle), building supply flow pressure: 20 +/- 5 psi. Chemical sanitizing: 120 °F (wash temperature), 132 sec (wash cycle), 120 °F (rinse temperature), 24 sec (rinse cycle), building supply flow pressure: 20 +/- 5 psi. Sanitizing solution and rate: 5.2 % sodium hypochlorite (bleach) solution, 20.8 ml within 24 sec. (max); 8.4 % sodium hypochlorite (bleach) solution, 13 mL within 24 sec. (max). Unit is equipped with (4) 3/8 in. dia. x 21 in. L rotating spraybars each with (8) nozzles and (4) 4 in. W x 21 in. L rotating spraybars. 14 in. L x 3 in. W x 10 in. H basket (foreign particles). Can accept upto 16 full sized sheet pans or 140 quart mixing bowl. Electrical requirements: 208 V, 20.3 amps, 60 Hz, 3 phase. Centrifugal Pump with Motor, 5.4 hp, 3460 rpm, 208-360 V, 15/8.8 amps, 3 phase. Inlets: (1) 3/4 in. dia. port (water/chemical sanitizer). Outlets: (1) 1 in. dia. overflow port, (1) 2 in. dia. discharge. Overall dimensions: 4ft. L x 2 ft. 10 in. W x 6 ft. 6 in. H.(H17)(ACN169).

Click here for more information (337.1 KB)
Click here for specifications (176.0 KB)

Click On Picture

Hobart Commercial Dishwasher

Hobart Commercial Dishwasher
Mfg: Hobart Model:
Stock No: OI246. Serial No:
Hobart Commercial Dishwasher. Product clearance: 22 in. L x 18 in. H. Side access dimensions: 22 in L x 13-1/2 in. H. Power supply: 200 V. Hobart Motor with pump, 2 hp, 1725 rpm, 200-230 V, 5.4 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. port. Outlets: (1) 2 in. dia. FNPT discharge port, (1) 3/4 in. dia. port, (1) 3 in. dia. MPT. Overall dimensions: 61-1/2 in. L x 37 in. W x 65 in. H.(H17).

Click here for more information (191.9 KB)

Click On Picture

Knight Equipment Corporation Commercial Dishwasher

SOLD Knight Equipment Corporation Commercial Dishwasher
Mfg: Knight Equipment Corporation Model: KLE 117I
Stock No: VCMT002.2 Serial No: 02977
Knight Equipment Corporation Commercial Dishwasher. Model: KLE 117I. S/N: 02977. Operating cycle: wash time is 47 seconds, drain and flush time is 15 seconds, rinse time is 28 seconds. (8) Sprayers mounted on (2) 2 ft. L tubes. (3) Chemical metering pumps for the detergent, sanitizer and the rinse. Centrifugal pump. Franklin Electric motor, 1 hp, 3450 rpm, 115/208-230 V, 14.0/7.0 amps, 60 Hz, 1 phase. Overall dimensions: 3 ft. 3/4 in. L x 2 ft. 6-3/4 in. W x 5 ft. 7-3/4 in. H. (ACN30)

SOLD

Click here for more information (160.0 KB)

Click On Picture

Stero Commercial Dishwasher

SOLD Stero Commercial Dishwasher
Mfg: Stero Model: SC 20-2
Stock No: OI250. Serial No:
Stero Commercial Dishwasher. Model: SC 20-2. Product clearance: 20-1/2 in. W x 15-1/2 in. H. Equipped with a Eco-temp 300 System, manual control switches, start/stop push buttons. Power supply: 230 V, 11.2 amps, 12.0 amps (max), 60 Hz, single phase. (2) Century Motors, 3/4 hp, 3450 rpm, 230/460 V, 5.6/11.2 amps, 60 Hz, 3 phase. Stero door-type washers are compact, efficient warewashing machines. Powerful cleaning action with revolving spray arm. (3) Access doors- (2) 21 in. W x 15-1/2 in. H and (1) 19-1/2 in. W x 17 in. H. (2) 20 in. dia. rinsers. Overall dimensions: 54 in. L x 28 in. W x 62 in. H (72 in. H when access doors are opened). (ACN79).

SOLD

Click here for more information (260.5 KB)

Click Here if you don't see what you're looking for in our online catalog.