Genemco Sells Used Metal Disintegrators and Hosokawa Bepex Rietz Disintegrators at Reduce Prices. 
 Genemco Offers a wide range of Used Hosokawa Bepex Rietz Disintegrators 

Click On Picture

Rietz Angle Disintegrator - 30 HP

Rietz Angle Disintegrator - 30 HP
Mfg: Rietz Model:
Stock No: SSFA1015 Serial No:
Bepex Rietz Angle Disintegrator Unit. Stainless steel infeed chute, discharge tank, and level sensor included. Blade diameter: 12 in. US Electrical Motors: 30 HP, 208-230/460V, 1770 RPM, 60 Hz, 3-phase (also rated for 190/380V, 50 Hz).

Click here for more pictures (578.1 KB)

Click On Picture

Rietz RD-12 Disintegrator with Hopper

Rietz RD-12 Disintegrator with Hopper
Mfg: Rietz Model: RD-12
Stock No: TAFM531.4 Serial No: 12137
Rietz Disintegrator with Hopper. Model: RD-12. Auger dimensions: 8 in. dia. x 2 ft. 5 in. L. Pitch: 9-1/2 in. Motor, 30 hp, 1770 rpm, 440 V, 40 amps, 60 Hz, 3 phase. Master gear motor, 1/2 hp, 1725 rpm, 220/440 V, 1.6/.8 amps, 60 Hz, 3 phase. Holding tank approximate capacity: 20 gallons. Inside straight wall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. L x 10 in. H. Inlets: (1) 14 in. L x 10 in. W (hopper infeed), 2 ft. 5 in. L x 10 in. W (auger screw feed). Outlets: (1) 11 in. dia. port. Overall dimensions: 2 ft. 5 in. L x 4 ft. 4 in. W x 9 ft. 5 in. H.

Click here for more information (594.0 KB)

Click On Picture

Hosokawa Bepex Rietz RA Series Disintegrator

Hosokawa Bepex Rietz RA Series Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RA3-12-K122
Stock No: RFPM327.7 Serial No: RA-731621
Hosokawa Bepex Rietz RA Series Disintegrator. Model: RA3-12-K122. S/N: RA-731621. Disintegrator uses (7) 11 in. dia. impellers housed in a 12 in. dia., 0.033 in.-mesh dispersing screen held between a cradle with 3/8 in. dia. holes and a 3/4 in. x 3/4 in. square-hole cradle. Allis-Chalmers Motor, 75 hp, 3570 rpm, 230/460 V, 1 72/86 amps, 60 Hz, 3 phase. RA Series Disintegrators are widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, these Rietz disintegrators have the capability of doing high-speed shredding and wet grinding of many fibrous and other extremely tough materials. Inlets: (1) 11 in. dia. infeed port. Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 78 in. L x 41 in. W x 46-1/2 in. H.

Click here for more pictures (212.9 KB)

Click On Picture

Filter Gratings For Rietz Disintegrator

Filter Gratings For Rietz Disintegrator
Mfg: Not Specified Model:
Stock No: TGP01 Serial No:
Pallet of Filter Gratings For Rietz Disintegrator.

Click On Picture

SOLD Hosokawa Bepex Rietz Disintegrator - RA-12   SOLD

SOLD Hosokawa Bepex Rietz Disintegrator - RA-12
Mfg: Hosokawa Bepex Rietz Model: RA3-12-K122
Stock No: 145.BR2488.4 Serial No:
Hosokawa Bepex Rietz disintegrator, RA-12, angle inclined, belt driven 40 horsepower 3545 rpm 230/460 volt TEFC sterling motor, with stainless steel base, with stainless steel breaker/disconnect switch.

SOLD

Click On Picture

SOLD Hosokawa Bepex Rietz  RP-8-K115 Angle - Disintegrator SOLD

SOLD Hosokawa Bepex Rietz RP-8-K115 Angle - Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RP-8-K115
Stock No: END81587.8a Serial No: RP-66570
Hosokawa Bepex Rietz RP-8 Angle - Disintegrator, Model RP-8-K115, S/N RP-66570. Inlet 7-½ in. diameter, Outlet: 13-½ in. W, 2 in. H. Has 7-½ in. impellers. Reliance Motor, 7.5 hp, 3,505 rpm, 230/460 volt, 21/10.5 amps, 60 Hz, 3 phase, 213 T frame. Overall dimensions: 15-½ in. W, 24 in. L, 25-½ in. H.

SOLD

Click here for more information (239.7 KB)

Click On Picture

SOLD Hosokawa Bepex Rietz Angle Disintegrator- 15 HP SOLD

SOLD Hosokawa Bepex Rietz Angle Disintegrator- 15 HP
Mfg: Hosokawa Bepex Rietz Model: RP12-k122
Stock No: HDOC170.45 Serial No: RP84001760
Hosokawa Bepex Rietz Angle Disintegrator- 15 HP. Model RP12-k122, S/N: RP84001760. Screen and hammers: 304 stainless steel. Housing: 316 stainless steel. Equipped with (7) 11-7/8 in. dia. x 1-1/2 in. W hammers. Perforation type: round. One-piece circular screen size: 3/4 in. dia. x 6 in. H. Standard RP model disintegrator with cover held by Vee band clamp. Maximum internal pressure rating: 4 psig. Hosokawa Bepex Motor, 15 hp, 1765 rpm, 230/460 V, 36/18 amps, 60 Hz, 3 phase. Inlets: (1) 11-1/2 in. dia. hopper with 16 in. dia. flange and (4) 3/8 in. dia. attachment holes at a center-to-center distance of 15-1/4 in. Outlets: (1) 20 in. W x 4 in. H discharge chute. Overall dimensions: 33 in. L x 28 in. W x 36 in. H.

SOLD

Click here for more information (328.3 KB)

Click On Picture

SOLD Hosokawa Bepex Rietz Angle-Disintegrator SOLD

SOLD Hosokawa Bepex Rietz Angle-Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RP-18-K133
Stock No: BAFB70.80 Serial No: RP2001012633B
Hosokawa Bepex Rietz Angle Disintegrator. Model RP-18-K133, S/N RP-2001012633B. Screen: 21 in. dia. x 9 in. W. Blades: (11), 18 in. L x 1-5/4 in. W. Baldor Motor, 460 V, 3 phase, 60 Hz, 110 amp, 100 hp. Motor, Model 2001012633, S/N M16F064W63H1, 3,550 rpm. Inlets:(3) 2 in. Outlets: (1) 4 in. Inside dimensions: 25 in. dia. x 9-½ in. W. Frame is 66 in. L x 21 in. W x 20 in. H. Overall dimensions: 46 in. L x 33 in. W x 53 in. H.

SOLD

Click here for more information (339.4 KB)

Click On Picture

SOLD Hosokawa Bepex Rietz Disintegrator SOLD

SOLD Hosokawa Bepex Rietz Disintegrator
Mfg: Hosokawa Bepex Rietz Model:
Stock No: SPPP975.30 Serial No:
Hosokawa Bepex Rietz Disintegrator. Stainless Steel. With variable speed drive.

SOLD

Click here for more information (136.6 KB)

Click On Picture

Hosokawa Bepex Rietz RA Series Disintegrator

SOLD Hosokawa Bepex Rietz RA Series Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RA3-12-K132
Stock No: RFPM326.28a Serial No: RA-740466
Hosokawa Bepex Rietz RA Series Disintegrator. Model: RA3-12-K132. S/N: RA-740466. Disintegrator uses (7) 11 in. dia. impellers housed in a 12 in. dia., 3/4-mesh dispersing screen. Allis-Chalmers Motor, 50 hp, 1750 rpm, 220/440 V, 126.6/63.6 amps, 60 Hz, 3 phase. RA Series Disintegrators are widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, these Rietz disintegrators have the capability of doing high-speed shredding and wet grinding of many fibrous and other extremely tough materials. Inlets: (1) 11 in. dia. infeed port with a 16 in. dia. flange and (8) 3/8 in. dia. thru-holes at center distances of 6-1/2 in. Outlets: (1) 17 in. L x 4 in. W chute. Overall dimensions: 80 in. L x 33 in. W x 56-1/2 in. H.

SOLD

Click here for more information (329.7 KB)

Click On Picture

Hosokawa Bepex Rietz Disintegrator

SOLD Hosokawa Bepex Rietz Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RP-18-K133
Stock No: 180.JRW309.70 Serial No: RP-800212
Hosokawa Bepex Rietz Disintegrator. Model: RP-18-K133. S/N: RP-800212. Capacity: 3 cu. ft. Disintegrator dimensions: 25 in. diameter x 9 in. H. Size of cradle openings: 7/8 in x 7/8 in. (16) Blades. Pacemaker Motor, 60 hp, 1775 rpm, 230/460 V, 144/72 amps, 60 Hz, 3 phase. This Disintegrator is most widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, they have the capability of doing high speed shredding and wet grinding of many fibrous and other extremely tough materials. These machines have sanitary construction. Exceptionally easy to clean and maintain. A single band clamp cover attachment allows quick access to all product contact parts, speeds screen changes and clean up. A 360° screen insures uniform grind with low temperature rise, reduces HP requirements and cuts vibration. Inlet: 17 in. diameter. Outlet: 25-1/4 in. L x 7 in. W discharge. Overall dimensions: 50 in. L x 28 in. W x 62 in. H.

SOLD

Click here for more information (195.3 KB)

Click On Picture

Hosokawa Bepex Rietz Angle Disintegrator

SOLD Hosokawa Bepex Rietz Angle Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RP8
Stock No: EECA001. Serial No: RP732212
Hosokawa Bepex Rietz Angle Disintegrator. Model: RP8. S/N: RP732212. Rotor diameter: 8 in. Hammer velocity (min/max): 101.7 and 255.9 ft/s. Speed (normal/max): 3000 and 7000 rpm. General Electric Motor, 5 hp, 3510 rpm, 230/460 V, 12.6/6.3 amps, 60 Hz, 3 phase. Disintegrators are widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, these Rietz disintegrators have the capability of doing high-speed shredding and wet grinding of many fibrous and other extremely tough materials. Mounted on triangular frame. Removable clamped lid. Inlets: (1) 7-1/2 in. dia. infeed port. Outlets: (1) 4 in. dia. threaded fitting. Overall dimensions: 31 in. L x 28 in. W x 56 in. H.

SOLD

Click here for more information (237.5 KB)

Click On Picture

Hosokawa Bepex Rietz Disintegrator

SOLD Hosokawa Bepex Rietz Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RD-8-P32
Stock No: 170.GEL01.85 Serial No: F.3.Z.GDR-151003
Hosokawa Bepex Rietz Disintegrator. Model RD-8-P32, S/N F.3.Z.GDR-151003. Used to assist in pork skin residue reclaim process. Estimated total use was 1,500 to 2,000 hours.

SOLD

Click here for more information (327.5 KB)

Click On Picture

Hosokawa Bepex Rietz Disintegrator

SOLD Hosokawa Bepex Rietz Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RD-8-P32
Stock No: 170.GEL02.85 Serial No: F.3.Z.GDR-151003
Hosokawa Bepex Rietz Disintegrator. Model RD-8-P32, S/N F.3.Z.GDR-151003. Grinders were used to assist in pork skin residue reclaim process. Estimated total use was 1,500 to 2,000 hours.

SOLD

Click here for more information (326.5 KB)

Click On Picture

Hosokawa Bepex Rietz Disintegrator

SOLD Hosokawa Bepex Rietz Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RP-18-K133
Stock No: 165.KI879.8 Serial No: RP-725055-B
Hosokawa Bepex Rietz Disintegrator. Model: RP-18-K133. Disintegrator dimensions: 2 ft. 1 in. diameter x 9-1/2 in. H. Size of cradle openings: 3/8 in. diameter. Blades: (11) 1 ft. 5-1/2 in L x 1-1/2 in W. General Electric motor: 75 hp, 3 phase. RP-18-K133 disintegrators are of sanitary construction and are most widely used for fine pulping and dispersing of food products and homogenizing in both the food and chemical industries. They are capable of doing high speed shredding and wet grinding of fibrous materials. Inlets: (1) 4 in. S-line fitting, (1) 2 in. S-line fitting. outlet: (1) 4 in. diameter S-line fitting. Overall dimensions: 3 ft. 10 in. L x 2 ft. 5 in. W x 4 ft. 1 in. H.(ACN400).

SOLD

Click here for more information (230.0 KB)

Click On Picture

Hosokawa Bepex Rietz Disintegrator

SOLD Hosokawa Bepex Rietz Disintegrator
Mfg: Hosokawa Bepex Rietz Model:
Stock No: KII1.10 Serial No: RP-642027-A
Hosokawa Bepex Rietz Disintegrator. Model n/a. S/N RP-642027-A. Disintegrator Dimensions 25 in. Diameter x 9-1/2 in. H. Equipped with Cylindrical Screen. Screen Specifications: 21 in. Diameter x 9-1/2 in. H, 1/4 in. Screen Holes, (11) 17-1/2 in. L x 1-1/2 in. W x 3/4 in. Thick Impeller Blades. Equipment is mounted to a Triangular Frame. Lid is clamped to disintegrator. (2) 2 in. Inlets, (1) 4 in. Outlet. Toshiba Motor. Model B0752FLG3U3. S/N 00594308. Motor Specifications: 75 hp, 3,540 rpm, --/460 Volt, --/89 Amps, 60 Hz, 3 Phase, 365TS Frame, Max. Amb 40 Degrees Celsius. Overall Dimensions: 35 in. W x 72 in. L x 67 in. H.

SOLD

Click here for more information (216.2 KB)

Click On Picture

Hosokawa Bepex Rietz® Disintegrator

SOLD Hosokawa Bepex Rietz® Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RD-18-H32
Stock No: TGP515a.32 Serial No: RD-661080
Hosokawa Bepex Rietz® Disintegrator. Model: RD-18-H32. Rotor Diameter: 18 in. (24) cutting blades. Cast Iron construction. Hammer dimensions: 4 in. L x 2 in. W. (2) 1 ft. 10 in. W x 1 ft. 7-1/4 in. H side access doors. Motor manufacturer: U.S. Electrical Motors 75 hp, 1775 rpm, 230/460 volts, 175/88 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. acme, (1) 11-1/2 in. W x 11 in. H U-shaped feed. Outlets: (1) 18 in. dia. pulp discharge, (1) 32 in. dia. liquid discharge. Motor overall dimensions: 2 ft. 1 in. L x 2 ft. W x 3 ft. 5 in. H. Rietz® disintegrator / mills give outstanding performance in the following process functions: dry pulverizing to coarse or fine grinds, wet grinding to produce slurries or pastes, shredding of difficult-to-grind materials that are high in moisture and / or oil, and fine pulping of soft fruits and vegetables. Overall dimensions: 3 ft. 9 in. L. x 3 ft. 4-1/8 in. W. x 7 ft. 3-1/2 in.

SOLD

Click here for more information (226.3 KB)

Click On Picture

Rietz Disintegrator

SOLD Rietz Disintegrator
Mfg: Rietz Model: RD-H32
Stock No: TGP516a.32a Serial No:
Rietz Disintegrator. Model: RD-18-H32. (2) 1 ft. 10 in. W x 1 ft. 7 in. H side access doors. Hammer dimensions: 4 in. L x 2 in. W. Number of blades: 24. Blade dimensions: 4 in. L x 1-1/2 in. W. U.S. Electric Motor, 75 hp, 1760 rpm, 230/460 V, 176/88 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. NPT, (1) 11-1/2 in. W x 11 in. H U-shaped feed. Outlets: (1) 18 in. dia. pulp discharge, (1) 32 in. dia. liquid discharge. Motor overall dimensions: 2 ft. 1 in. L x 2 ft. W x 3 ft. 5 in. H. Disintegrator overall dimensions: 3 ft. 5 in. L x 3 ft. 4 in. W x 4 ft. 7 in. H.

SOLD

Click here for more information (463.6 KB)

Click On Picture

Rietz Disintegrator

SOLD Rietz Disintegrator
Mfg: Rietz Model: RD-18-H32
Stock No: 125.TGP517a.32a Serial No:
Rietz Disintegrator. Model: RD-18-H32. U.S. Electrical Motor: 75 hp, 1800 rpm, 220/440 V, 184/92 amps, 60 Hz, 3 phase. Hammer dimensions: 4 in. L x 2 in. W. Number of blades: 24. Blade dimensions: 4 in. L x 1-1/2 in. W. Inlets/outlets: (2) 1 ft. 10 in. W. x 1 ft. 7-1/2 in. H. side access doors, (1) 11-1/2 in. W. x 11-5/8 in. H. U shaped feed, (1) 1 ft. 6 in. pulp discharge, and (1) 2-1/2 in. FNPT bevel seat. Overall dimensions: 3 ft. 6 in. L x 3 ft. 4 in. W x 8 ft. H.

SOLD

Click here for more information (290.0 KB)

Click On Picture

Hosokawa Bepex Rietz RP Series Disintegrator

SOLD Hosokawa Bepex Rietz RP Series Disintegrator
Mfg: Hosokawa Model: RP-18-K133
Stock No: RBFM609.52a Serial No: RP-81003191
Hosokawa Bepex Rietz RP Series Disintegrator. Model: RP-18-K133. Disintegrator bowl dimensions: 2 ft. 1 in. dia. x 9-1/2 in. H. Equipped with cylindrical screen. Screen specifications: 1 ft. 7 in. dia. x 9 in. H. Hole size: 21 / 64 in. Number of blades: 11. Blade dimensions: 1 ft. 5-1/2 in. L x 1-1/2 in. W x 3/4 in. H. Sterling Motor, 75 hp. The RP series disintegrator is used for fine pulping, fine dispersing and homogenizing applications in the food and chemical industries. Inlets: (2) 2 in. ACME fittings, (1) 2 in. S-line fitting. Outlet: (1) 3 in. S-Line fittings. Overall dimensions: 3 ft. 7 in. L x 2 ft. 5 in. W x 4 ft. 5 in. H.(ACN400-81).

SOLD

Click here for more information (469.6 KB)

Click On Picture

Hosokawa Bepex Rietz Disintegrator

SOLD Hosokawa Bepex Rietz Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RP-18-K133
Stock No: BAFB69.80 Serial No: RP2001012633A
Hosokawa Bepex Rietz Angle Disintegrator. Model RP-18-K133. Disintegrator bow dimensions: 2 ft. 1 in. dia. x 9-½ in. W. Screen dimensions: 1 ft. 9 in dia. x 9 in. W. Blades: (11), 1 ft. 6 in. L x 1-5/4 in. W. Baldor motor, 100 hp, 460V, 3 phase. The RP series disintegrator is used for fine pulping, fine dispersing and homogenizing applications in the food and chemical industries. Inlets: (2) 2 in. ACME fitting, (1) 2 in. S-line fitting. Outlets: (1) 4 in. ACME fitting. Unit is mounted on a 5 ft. 6 in. L 1 ft. 9 in. W x 1 ft. 6 in. L metal frame. Overall dimensions: 6 ft. 5 in. L x 2 ft. 9 in. W x 4 ft. 5 in. H.(H17)(ACN400).

SOLD

Click here for more information (264.5 KB)

Click On Picture

Hosokawa Bepex Rietz Disintegrator

SOLD Hosokawa Bepex Rietz Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RP-18-K133
Stock No: OI133. Serial No: RP-740264
Hosokawa Bepex Rietz Disintegrator. model RP-18-K133. Disintegrator dimensions: 25 in. dia. x 9-1/2 in. H. Mounted on triangular frame. Lid clamped to disintegrator. General Electric motor, model 5K444SK147, S/N GK382026, 444TCZ frame, 100 hp, 3,555 rpm, 230/460 V, 228/114 amps, 60 Hz, 3 phase. (3) 2 in. acme inlets. (1) 19-5/8 in. x 3-7/8 in. outlet. ¼ in. screen size dia. 18 in. inside screen dia. (11) 17-7/8 in. dia. disintegrating blades. Overall dimensions: 4 ft. 3-1/2 in. L. x 2 ft. 9-1/2 in. W. x 4 ft. 11-1/2 in. H.(H17)(ACN400).

SOLD

Click here for more information (504.3 KB)

Click On Picture

Hosokawa Bepex Rietz RA-12 Disintegrator

SOLD Hosokawa Bepex Rietz RA-12 Disintegrator
Mfg: Hosokawa Bepex Rietz Model: RA3-12-K122
Stock No: AGRP01.35 Serial No: RA-86001771
Hosokawa Bepex Rietz RA-12 Disintegrator. Model: RA3-12-K122. Serial No: RA-86001771. Motor: 40 HP, 230/460 Volt, 3545 RPM, TEFC. RA Series Disintegrators are widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, these Rietz disintegrators have the capability of doing high-speed shredding and wet grinding of many fibrous and other extremely tough materials. With stainless steel base. Overall dimensions: 29 in. W x 70 in. L x 65 in. H.

SOLD

Click here for more information (128.9 KB)

Click On Picture

Hosokawa Bepex Rietz Disintegrator - RP18

SOLD Hosokawa Bepex Rietz Disintegrator - RP18
Mfg: Hosokawa Bepex Rietz Model: RP-18-K133
Stock No: CESL001. Serial No: RP-780240
Hosokawa Bepex Rietz Disintegrator. Model: RP-18-K133. Screen dimensions: 1 ft. 6 in. dia. x 9 in. H. Blades: (4) 1 ft. 6 in. L x 1-5/4 in. W. Housing dimension: 2 ft. 1 in. dia. x 9-½ in. W. General Electric AC Motor, 100 hp, 460V, 3 phase. Applications with this machine include fine pulping of many food products, fine dispersing, and homogenizing in both the food and chemical industries. Outlet fitting: sanitary bevel seat (reducer is tri-clamp). (ACN400)(E)

SOLD

Click here for manual (743.8 KB)

Click On Picture

Hosokawa Bepex Rietz Angle Disintegrator

SOLD Hosokawa Bepex Rietz Angle Disintegrator
Mfg: Hosokawa Bepex Rietz Model:
Stock No: SSLP1015.2a Serial No:
Hosokawa Bepex Rietz Angle Disintegrator. Blade dimensions: 12 in. dia. x 2-1/2 in. W. Housing dimensions: 16-1/2 in. dia. x 4 in. H. Teco Motor, 10 hp, 1740 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Micro switch activates/deactivates disintegrator motion. Outlets: (1) 10-3/4 in. L x 2-1/2 in. W discharge chute. Overall dimensions: 28 in. L x 20 in. W x 27 in. H.

SOLD

Click here for more information (277.6 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Cookers and Mixers  | Viking Positive Displacement Pump  | Stainless Steel Screw Finisher/Extractor | Pulper/Finisher  | Tubular HTST Skids 
Other Categories:Urschel Comitrol Processor | Used Stainless Steel Grinders | Used Stainless Steel Dicers / Slicers  | Used Mills and High-Shear Emulsifiers | Used Stainless Steel Potato Peeler and Peelers/Washers  
Other Manufacturers:Likwifier Liquifier Stainless Steel | Used Stainless Steel Mix and Blend Tanks  | Used Cleaver Brooks FireTube Boilers | Screw Feeders  | Used Metal Detectors 

 Genemco Sells Used Hosokawa Bepex Rietz Disintegrators, Hosokawa Bepex Rietz Angle Disintegrator, Rietz Disintegrators