Genemco Sells Used Double Tube Heat Exchangers, Feldmeier Heat Exchanger and APV 8-Tube Stainless Steel UF/RO Rack 
 Genemco Offers APV 8-Tube Stainless Steel UF/RO Rack, Feldmeier Tube in Tube Heat Exchanger, Used Double Tube Heat Exchangers at Competitive Prices. 

Click On Picture

Tube & Tube Heat Exchangers - 1.5 in.

Tube & Tube Heat Exchangers - 1.5 in.
Mfg: Not Specified Model:
Stock No: pMHCR286.11a Serial No:
(4) Tube & Tube Heat Exchangers. Double Tube design with 1.5 inch inner tube diameter. Overall length: 32 ft.

Click here for more information (101.9 KB)

Click On Picture

Amko Service Company Jacketed Stainless Steel Straight Pipe

Amko Service Company Jacketed Stainless Steel Straight Pipe
Mfg: Amko Service Co Model:
Stock No: 45.BASF620.4a Serial No:
(4) Amko Services Company Jacketed Stainless Steel Straight Pipe. Inside tube diameter: 1-1/2 in. Outside tube diameter: 3 in. Flange diameter: 7 in. Inlets: (1) 1-1/2 in. dia. port (product), (1) 1 in. dia. NPT fitting (media). Outlets: (1) 1-1/2 in. dia. port (product), (1) 1/2 in. dia. NPT fitting (media). Overall dimensions: 7 in. dia x 17 ft. 6 in. L.

Click here for more information (113.4 KB)

Click On Picture

Feldmeier Heat Exchanger

Feldmeier Heat Exchanger
Mfg: Feldmeier Model:
Stock No: 7a.73 Serial No:
Feldmeier Heat Exchanger, 20 ft. double tube.

Click On Picture

Stainless Tube in Tube Heat Exchanger with Badger Expansion Joint

Stainless Tube in Tube Heat Exchanger with Badger Expansion Joint
Mfg: Badger Expansion Joint Company Model: 4-5MF-W1
Stock No: NOI316 Serial No: 6-188
(20) Stainless Tube in Tube Heat Exchanger with Badger Expansion Joint. Model: 4-5MF-W1. S/N: 6-188. MAWP: 60 PSIG AT 750 F. Customer No. 5397. Inlet: (1) 3 in. S-line fitting. Outlet: (1) 3 in. S-line fitting. Media: 1 in. Discharge: 1-1/4 in. Overall Dimension: 20 ft. L x 7-1/2 in. W x 7-1/4 in. H. (ACN62).

Click here for Drawings (74.4 KB)
Click here for more information (445.3 KB)

Click On Picture

SOLD Feldmeier Heat Exchanger SOLD

SOLD Feldmeier Heat Exchanger
Mfg: Not Specified Model:
Stock No: 90.G001 Serial No:
Feldmeier double tube heat exchanger. 12 sectin x 22 ft.

SOLD

Click On Picture

SOLD Feldmeier Tubular Heat Exchanger SOLD

SOLD Feldmeier Tubular Heat Exchanger
Mfg: Feldmeier Model:
Stock No: 90.HE-537A Serial No:
Feldmeier tubular heat exchanger, 20 ft x 12 sections.

SOLD

Click On Picture

SOLD Feldmeier Continuous Double Tube Cooker System SOLD

SOLD Feldmeier Continuous Double Tube Cooker System
Mfg: Feldmeier Model:
Stock No: CCFP082. Serial No:
Feldmeier 2-1/2 in. 20 ft. Long Continuous Double Tube Cooker System with (12) Tubes, Fisher Steam Valve and Partlow MIC 2000 Controller.

SOLD

Click On Picture

SOLD Waukesha Cherry-Burrell Spiral Double Tube Heat Exchanger  SOLD

SOLD Waukesha Cherry-Burrell Spiral Double Tube Heat Exchanger
Mfg: Waukesha Cherry-Burrell Model:
Stock No: BIIR209. Serial No:
(2) Waukesha Cherry-Burrell Spiral Double Tube Heat Exchanger. Tubes- 316 stainless steel. Outer tube dimensions: 4 in. dia.; inner tube dimensions: 2.5 in. dia. Tubes come with (4) heavy duty tri-clamps. Inlets/outlets: (4) 2-1/2 inch Q-line fittings; (4) 3 in. dia. Q-line fittings. Overall dimensions: 239 in. L x 8 in. W x 8 in. H.

SOLD

Click here for more information (289.3 KB)

Click On Picture

SOLD Feldmeier Continuous Double Tube Cooker System SOLD

SOLD Feldmeier Continuous Double Tube Cooker System
Mfg: Feldmeier Model:
Stock No: CCFP081. Serial No:
Feldmeier Continuous Double Tube Cooker System. 304 Stainless Steel. (12) 2-1/2 in. outer/2 in. inner dia. tubes, 234 in. L. Unit contains (1) Fisher Steam Valve and (2) steam headers. Raw product enters/exits through (2) 2-1/2 in. S-Line adapters while the steam enters/exits through (1) 1 in. NPT 45 degree elbow, (1) 2-1/2 NPT 90 degree elbow, and (1) 2-3/4 in. NPT adapter. Overall dimensions: 254 in. L x 22-1/2 in. W x 61 in. H.

SOLD

Click here for more information (203.2 KB)

Click On Picture

Tube in Tube Heat Exchanger

SOLD Tube in Tube Heat Exchanger
Mfg: Csidesigns Model:
Stock No: KBCK001.70 Serial No:
Double Tube Heat Exchanger. Stainless steel construction. Number of tubes: 18. 3 in. over 2 in. tube in tube AL6XN, 150 PSI for 2 in. side, 40-80 PSI for 3 in. side. Tube dimensions: 3 in. diameter x 20 ft. L. Product capacity: 60 gallon. Proper slope of no less than 1/4 inch per foot to allow drainage and meet USDA, and 3-A requirements. AL-6XN product contact, 180 grit product finish and 150 grit on exposed surfaces. AL-6XN is used successfully in food, pharmaceutical, and biopharmaceutical processes. The "superalloy" resists the attack of corrosive food and beverage products such as: sports drinks, ketchup, soy and barbecue sauce, and salsa. It is also beneficial in fine chemical, cosmetic and pharmaceutical (cosmeceutical), brewery, desalination, semi-conductor, aerospace, biopharm, pulp and paper, and gas handling applications. Inlet: (1) 2 in. "S" line fitting (product), (1) 2 in. "S" line fitting (media). Outlet: (1) 2 in. "S" line fitting (product), (1) 2 in. "S" line fitting (media). Overall dimensions: 21 ft. L x 26 in. W x 93 in. H.

SOLD

Click here for more information (175.6 KB)

Click On Picture

Feldmeier Tubular Heat Exchanger

SOLD Feldmeier Tubular Heat Exchanger
Mfg: Feldmeier Model:
Stock No: 15.126 Serial No:
Feldmeier Tubular Heat Exchanger. 44 in. long. Unit has 3 runs. Product connections are 3/4 in. and hot water connections are 1 in. All connections are threaded.

SOLD

Click On Picture

1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes

SOLD 1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes
Mfg: Cherry-Burrell Model: 1 x 21 TF20 6 / 4 20 304 / 316 SOFT
Stock No: DWKN202.120 Serial No: 93251BA
1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes. Product tubes and media tubes are constructed of 316 stainless steel. Frame is constructed of 304 stainless steel square tubing. Set up to run with (5) tubes, this unit and was used to raise the temperature of the product (cream of corn) from 80F to 180F at a flow rate of 90 gpm with a media (hot water) temperature change of 270F to 185F at a flow rate of 220 gpm. Inner tube dimensions: 4 in. dia. x 20 ft. 1 in. L. Holding capacity: 11.8 gallons. Outer tube dimensions: 6 in. dia. x 19 ft. 7 in. L. Holding capacity: 15.05 gallons. Inner/outer tube thickness: 0.210 in. Shell side MAWP: 200 psi @ 200F. Jacket side MAWP: 150 psi @ 200F. Frame dimensions: 15 ft. 3 in. L x 1 ft. 8 in. W x 6 ft. 2 in. H. One rack is available, with 8 tube hanging capacity (one set of hanger bars missing). Overall dimensions: 20 ft. L x 6 in. W x 9 in. H. (ACN717a).

SOLD

Click here for drawing (141.5 KB)
Click here for more information (341.4 KB)

Click On Picture

Feldmeier 2.5 inch Tube-in-Tube Heat Exchangers

SOLD Feldmeier 2.5 inch Tube-in-Tube Heat Exchangers
Mfg: Feldmeier Model:
Stock No: HDWR264.8 Serial No:
(2) Feldmeier Tube-in-Tube Heat Exchangers. Thickness: 0.161in. Inner tube dimensions: 2-1/2 in. dia. x 20 ft. L. Holding capacity: 5 gallons. Outer tube dimensions: 3 in. dia. x 19-1/2 in. L. Holding capacity: 7 gallons. Inlets: (1) 2-1/2 in. dia. (product), (1) 2-1/2 in. dia. (media). Outlets: (1) 2-1/2 in. dia. (product), (1) 2-1/2 in. dia. (media) Overall dimensions: 20 ft. L x 7 in. W x 3 in. H. Feldmeier Tube-in-Tube Heat Exchanger. Thickness: 0.161in. Inner tube dimensions: 2-1/2 in. dia. x 10 ft. L. Holding capacity: 3-1/2 gallons. Outer tube dimensions: 3 in. dia. x 9 ft. 5 in. L. Holding capacity: 2-1/2 gallons. Inlets: (1) 2-1/2 in. dia. (product), (1) 2-1/2 in. dia. (media). Outlets: (1) 2-1/2 in. dia. (product), (1) 2-1/2 in. dia. (media) Overall dimensions: 10 ft. L x 7 in. W x 3 in. H.

SOLD

Click here for more information (374.5 KB)

Click On Picture

1993 Feldmeier Tube-in-Tube Ammonia Cooler

SOLD 1993 Feldmeier Tube-in-Tube Ammonia Cooler
Mfg: Feldmeier Model: 2515 (4X18/72X1)
Stock No: pRCPK321.57a Serial No: L2319
1993 Feldmeier Tube-in-Tube Ammonia Coolers. Model: 2515 (4X18/72X1). S/N: L2319. Total number of tubes: 72 (2 skids; 2 tube-in-tube sections per skid; 18 tubes per section). Refrigerant: full-flooded ammonia. The pressure ratings inside and outside are 150 psi. Thickness: 0.050 in. Inner tube: 1.4 in. diameter (interior) x 255 in. L. Outer tube: 2.4 in. diameter (interior) x 241 in. L. Surface area: 576 sq. ft. Previously owned and operated by Sunkist Growers, Inc. Previous duty: cooled 100 gpm of orange juice, 13 brix NFC from 60 F to 34 F using 30 F. Eliminates the need for using a propylene glycol system that adds the cost of a tank, pump etc. As an example, juice can be cooled to 30 F with 27 F refrigerant and milk to 32 F with 28 F refrigerant. With glycol as the medium the refrigerant temperature would most likely be approx. 15 F which translates into approx. a 25% increase in electrical energy over an ammonia cooler. Inlets: (1) 1-1/2 in. dia. (product), (1) 4 in. dia. header (ammonia). Outlets: (1) 3 in. dia. header (ammonia). Overall dimensions: 22 ft. 3 in. L x 82 in. W x 68 in. H. (ACN900).

SOLD

Click here for more information (1,176.1 KB)
Click here for drawings (50.9 KB)

Click On Picture

APV 316 Stainless Steel Corrugated Double Tube Heat Exchanger

SOLD APV 316 Stainless Steel Corrugated Double Tube Heat Exchanger
Mfg: APV Model:
Stock No: SGM4136B Serial No:
APV 316 Stainless Steel Corrugated Double Tube Heat Exchanger. Inlets/outlets: (2) 4-1/2 in. Tri clamps, (2) 2-1/2 in. S-line, (2) 2-1/2 in. ports. Overall dimensions: 7 ft. 10 in. L x 10-1/2 in. W x 10-1/2 in. H.(ACN17).

SOLD

Click here for more information (171.3 KB)

Click On Picture

Stainless Steel Tube in Tube Heat Exchanger

SOLD Stainless Steel Tube in Tube Heat Exchanger
Mfg: Not Specified Model:
Stock No: NOI1311 Serial No:
Double Tube Heat Exchanger. No pressure ratings. Ideal for lab use with water as media. Tube sizes: 2.5 in. media, 1.5 in. product Overall media length: 192 in. Overall heat transfer area: 6.28 sq. feet. Connections: (4) 1 in. NPT media inlets, (4) 1 in. NPT media outlets. Overall dimensions: 6 ft. 2 in. L x 1 ft. 4 in. W x 2 ft. 8 in. H.

SOLD

Click here for more information (144.1 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Tubular HTST Skids | Used Blanchers and Cookers | Used Cherry Burrell Unitherms | Plate-Fin Air/Gas Heat Exchangers | Used Ammonia Refrigeration Equipment 
Other Categories:Shell and Tube Heat Exchangers | Used Plate Heat Exchangers | Multitube Heat Exchangers  | Used Triple Tube Heat Exchangers | Scraped Surface Heat Exchangers 
Other Manufacturers:used freon refrigeration equipment | IJ White Stainless Steel Spiral Freezer  | Chester Jensen Film Plate Chillers  | Used Glycol Systems | Used Fillers 

 Feldmeier Heat Exchanger, Used Double Tube Heat Exchangers and APV 8-Tube Stainless Steel UF/RO Rack