Used Stainless Steel Dough Sheeters and Handling Equipment, Food Grade 
  

Click On Picture

1990 Moline Machinery Dough Sheeter - 3 ft. 8 in Wide

1990 Moline Machinery Dough Sheeter - 3 ft. 8 in Wide
Mfg: Moline Machinery LLC Model: 10-44-S
Stock No: DNBA052 Serial No: 10-90-286
1990 Moline Machinery Dough Sheeter. Model: 10-44-S. Roller width: 3 ft. 8 in. Maximum aperture/clearance above roller: 3 ft. 8 in. W. x .625 in. H. Baldor electric motor, 1-1/2 hp, 1140 rpm, 5.0/2.5 amps, 60 Hz, 3 phase. Leeson electric motor, 1 hp. Infeed/exit height: 3 ft. 11 in. Overall dimensions: 6 ft. 6 in. L x 3 ft. 1 in. W x 6 ft. 7 in. H.(ACN800).

Click here for more information (316.2 KB)

Click Here if you don't see what you're looking for in our online catalog.