Click On Picture

Graco Monark B90V Series Air Powered Pump

Graco Monark B90V Series Air Powered Pump
Mfg: Graco Model: 205-997
Stock No: 22.112 Serial No: B90G
Graco Monark Air Powered Pump. Model: 205-997. Series B90C. Capacity: 2.5 gpm. Air supply: 120 PSI max. 5-1 ratio. LuftMotor-Air Motor. (4) FNPT: 3-1/8 in., 7/8 in., 3/4 in., 5/8 in. Overall dimensions: 6 in. diameter x 26 in. L.

Click here for more information (208.0 KB)
Click here for Graco pump manual (311.3 KB)
Click here for Graco pump brochure (519.8 KB)

Click On Picture

Barrel Pump

Barrel Pump
Mfg: Not Specified Model:
Stock No: SSND076 Serial No:
Barrel Pump

Click On Picture

Graco President Pump

Graco President Pump
Mfg: Graco Model: 226265
Stock No: NOI1007 Serial No: C-1187 6B6
Graco Pump. Model: 226265. S/N: C-1187 6B6. Overall dimensions: 2 ft. 6-1/2 in. L x 10-1/2 in. W x 7-1/2 in. H.

Click here for more information (155.7 KB)

Click On Picture

ARO Drum Pump

ARO Drum Pump
Mfg: ARO Corporation Model:
Stock No: NOIP1113 Serial No:
ARO Drum Pump. Inlet/outlet: (1) 1/2 in. port, (1) 1 in. FNPT. Overall dimensions: 8 in. L x 3 in. W x 4 ft. 5 in. H.

Click here for more information (81.9 KB)

Click On Picture

1998 Colborne Pneumatic Piston Transfer Pump

SOLD 1998 Colborne Pneumatic Piston Transfer Pump
Mfg: Colborne Model: TP342700
Stock No: DNBA212 Serial No: 1334-98
1998 Colborne Pneumatic Piston Transfer Pump. Model: TP342700. Stainless steel, USDA approved construction. This pump will gently pump up to 15 gallons of batters, icings and fillings per minute. Accommodates most sizes of mixing bowls, raising, lowering and holding at variable heights. Other features include large, easy rolling locking casters, speed control valves and a Hi-lo level probe for automatic pumping. Overall dimensions: 3 ft. 2 in. L x 3 ft. 3 in. W x 7 ft. 2 in. H.(ACN155). (GI)

SOLD

Click here for more information (107.5 KB)
Click here for specifications (518.5 KB)

Click On Picture

Graco Pneumatic Bulldog J91E Drum Pump

SOLD Graco Pneumatic Bulldog J91E Drum Pump
Mfg: Graco Model: J91E
Stock No: DNBA039 Serial No: W-108
Graco Pneumatic Bulldog Pump. Model: J91E. P/N: 954-409(revised to 234-014). Ratio: 10 to 1. Key applications: fluid transfer and supply. Luftmotor airmotor. Model: 625-794. Plate diameter: 21-1/2 in. dia. Inlets: (1) 3-1/2 in. dia. port (product in), (1) 1/4 in. dia. male quick connect (air inlet). Outlets: (1) 2 in. dia. bevel seat (product out), (1) 1-1/2 in. dia. port (muffler). Overall dimensions: 6 ft. L x 4 ft. W x 5 ft. 11 in. H.(ACN256). (GI).

SOLD

Click here for more information (325.8 KB)

Click On Picture

Graco Pneumatic Bulldog Pump

SOLD Graco Pneumatic Bulldog Pump
Mfg: Graco Model: J89C
Stock No: 85.128 Serial No: W-104
Graco Pneumatic Bulldog Pump. Model: J89C. S/N: W-104. P/N: 947344. Ratio: 3 to 8. Luftmotor Airmotor. Series: F89J. S/N: 208-360. Frame: Series: J89A, S/N: W-102, P/N: 954396SP. Plate dimensions: 18 in. dia. (inner plate), 21-1/2 in. dia. (outer plate). Outlets: (1) 2 in. dia. S-line fitting, (1) 1-3/4 in. dia. FNPT. Overall dimensions: 3 ft. 10 in. L x 2 ft. W x 5 ft. 10 in. H.

SOLD

Click here for more information (311.2 KB)

Click On Picture

Kecol Pumps Ltd. Drum Unloader

SOLD Kecol Pumps Ltd. Drum Unloader
Mfg: Kecol Pumps Ltd. Model: 800SSN
Stock No: JHLC299B. Serial No: K3272
Kecol Pumps Ltd. Drum Unloader. Model: 800SSN. S/N: K3272. Job No. 071060. Maxiprime Air Supply Valve. S/N: 7156. MAWP: 150 psi @ 140°F. Follower plate dimensions: 20-1/2 in. dia. (plate), 23 in. dia. (scraper). Inlets: (1) 3 in. dia. port. (suction), (1) 1 in. dia. FNPT. (air) Outlet: (1) 2 in. dia. S-line fitting, (1) 1 in. dia. FNPT (air exhaust). Overall dimensions: 3 ft. 3 in. L x 2 ft. 6 in. W x 4 ft. H.

SOLD

Click here for more information (269.8 KB)

Click On Picture

Graco Drum Pump Station

SOLD Graco Drum Pump Station
Mfg: Graco Model: 206421
Stock No: EEGC081b.2a Serial No: 6C6
Graco Drum Pump Station. Model: 206421. S/N: 6C6. Type: President. Ratio: 9-1. Handles barrels: 20 in. dia. Gray Power Head. Model: 20652. S/N: 6B6. Allen-Bradley limit switch. Inlets/outlets: (1) 3/8 in. dia. with rubber hose, (1) 3/8 in. dia. with steel braided flex hose, (1) 3/4 in. dia. MPT, (1) 1 in. dia. ball valve, (1) 1-1/4 in. dia. pipe. Overall dimensions: 44 in. L x 27-1/2 in. W x 64 in. H.

SOLD

Click here for more information (311.5 KB)

Click On Picture

Graco Senator™ Barrel Pump

SOLD Graco Senator™ Barrel Pump
Mfg: Graco Model:
Stock No: SSND280.10 Serial No: W185
Graco Senator™ Barrel Pump. Throughput capacity: 430 gal/min. H96C series. Part no. 948292. Serial: W185. H96C. Ratio: 4.3:1. Part no. 947 992. H96E series. Serial W154. Max air 100 psi. Inlet/outlet: (1) 3 in. port, (1) 2 in. S-line. Overall dimensions: 3 ft. L x 2 ft. W x 6 ft. 3 in. H.(ACN136).

Click here to see a video of the equipment

SOLD

Click here for more information (346.8 KB)

Click On Picture

Graco Senator Air Powered Drum Pump

SOLD Graco Senator Air Powered Drum Pump
Mfg: Graco Model: C96J
Stock No: SGMB076.2 Serial No: W188
Graco Senator Air Powered Drum Pump. Model: C96J. S/N: W188. P/N: 948292. Maximum capacity: 13.8 gpm. Maximum air pressure: 100 psig. Ratio: 14 ft. Luftmotor Air Motor, Model: H96B, S/N: W253, P/N: 624250. Graco Base, Model: J96E, S/N: W156, P/N: 947-992. Plate diameter: 20 in. Inlets: (1) 2 in. dia. suction port. Outlets: (1) 1 in. dia. S-line fitting. Overall dimensions: 2 ft. 9 in. L x 1ft. 2 in. W x 7ft. 5-1/2 in. H. RTD

SOLD

Click here for more information (131.5 KB)

Click Here if you don't see what you're looking for in our online catalog.