Genemco Sell Used Drum Unloading Systems, Used Graco Drum Unloading System, Graco Pneumatic pumps 
  

Click On Picture

R & D Machine Heated Drum Unloader

R & D Machine Heated Drum Unloader
Mfg: R & D Machine Model:
Stock No: SSND281.15 Serial No: 04/05-3344
R & D Machine Heated Drum Unloader. (1) Thomsen centrifugal pump with a Baldor motor: Model no. 50321-KA—S, serial no. 3A47444. Motor specs: ½ hp, 1725 rpm, 115/230 v, 7.4/3.7 a, 60 Hz, 1 phase. (1) Wilden 316 stainless steel, model 4 diaphragm pump, used for unloading. (1) Dayton motor: ½ hp, 1725 rpm, 115/208-230 v, 8.2/4.0-4.1 a, 60 Hz, 1 phase. Motor has a Boston Gear drive: .470 input hp, 557 output torque, 33.99 ratio. (1) Dayton motor: ¾ hp, 1725 rpm, 115/208-230 v, 9.2/4.7-4.6 a, 60 hz, 1 phase. Motor has a Boston Gear drive: 1.15 input hp, 1457 output torque, and 36.29 ratio. Inlets/outlets: (1) 2 in. ACME, (2) 1-1/2 in. ports, (1) 1 in. FNPT. Overall dimensions: 4 ft. ¼ in. L x 3 ft. 8 in. W x 6 ft. 7 in. H.

Click here for more information (569.7 KB)

Click On Picture

Frozen Fruit Chopper / Chipper

Frozen Fruit Chopper / Chipper
Mfg: Not Specified Model:
Stock No: CCFP083C Serial No:
Frozen Fruit Chopper. Chopper: 21 in. dia. x 26 in. L. Electric Motor: 7.5 hp, 1,720 rpm, 84 rpm (final), 220/440 V, 22/11 amps, 60 cycles, 3 phase. Outlet: 28 in. L x 23 in. W bottom exit. Overall dimensions: 100 in. L x 76 in. W x 84 in. H.

Click here to see a video test run

Click here for more pictures (477.4 KB)

Click On Picture

Stainless Steel Drum Dumper

Stainless Steel Drum Dumper
Mfg: Not Specified Model:
Stock No: TASP140 Serial No:
Used Barrel Dumper, S.S. with Mild Steel Frame, Hydraulic w/ 230/460V, 3-phase Power Pack, Approx. 8' High Dump.

Click here for more pictures (686.1 KB)

Click On Picture

Stainless Steel Juice Thaw Tank - 350 Gallon

Stainless Steel Juice Thaw Tank - 350 Gallon
Mfg: Not Specified Model:
Stock No: JMB535A Serial No:
Stainless Steel Juice Thaw Tank. Previously used in a frozen juice drum thawing application. Tank outlet is designed to feed a rectangular inlet positive displacement pump. Stainless steel. Agitator blades: 23 in. W. Motor: 5 hp, 230/460 V, 1,745 rpm. Motor pulley dia: 4 in. Gear pulley dia: 9 in.; ratio 30; final rpm: 57.8. Outlets: 1 in. (jacket), 2-1/2 in. (side), 9 in. x 3 in. (bottom). Inlets: 2 in. (top jacket insulated), 2 in. ferruled (top), 5 in. sight glass. Top opening: 29 in. L x 30 in. W x 19 in. H. Overall dimensions: 81 in. W x 81 in. H.

Click here for more pictures (537.4 KB)

Click On Picture

Graco Senator™ Drum Pump

Graco Senator™ Drum Pump
Mfg: Graco Model: 218-048/217-462
Stock No: SIBI008.1 Serial No: I3A
Graco Senator™ Drum Pump. Model: 218-048/217-462. S/N: I3A. 35-1 ratio. (1) 2 in. S-line. Overall dimensions: 3 ft. 2 in. L x 2 ft. 4-1/2 in. W x 4 ft. 5-1/2 in. H.

Click here for more information (255.5 KB)

Click On Picture

Graco Senator Drum Pump

Graco Senator Drum Pump
Mfg: Graco Model: 218-048/217-462
Stock No: SIBI009.1 Serial No: A4A
Graco Senator™ Drum Pump. Model: 218-048/217-462. S/N: A4A. 35-1 ratio. (1) 2 in. S-line. Overall dimensions: 3 ft. 4 in. L x 2 ft. 4-1/2 in. W x 4 ft. 4-1/2 in. H.

Click here for more information (251.4 KB)

Click On Picture

Graco Monark B90V Series Air Powered Pump

Graco Monark B90V Series Air Powered Pump
Mfg: Graco Model: 205-997
Stock No: 22.112 Serial No: B90G
Graco Monark Air Powered Pump. Model: 205-997. Series B90C. Capacity: 2.5 gpm. Air supply: 120 PSI max. 5-1 ratio. LuftMotor-Air Motor. (4) FNPT: 3-1/8 in., 7/8 in., 3/4 in., 5/8 in. Overall dimensions: 6 in. diameter x 26 in. L.

Click here for more information (208.0 KB)
Click here for Graco pump manual (311.3 KB)
Click here for Graco pump brochure (519.8 KB)

Click On Picture

Graco Drum Unloading System

Graco Drum Unloading System
Mfg: Graco Model: K96A
Stock No: DBPF2085b.1 Serial No: W101
Graco Drum Unloading System. Model: K96A. S/N: W101. Fluid working pressure: 430 psi. Air working pressure: 100 psi. Typical applications: juices, cosmetics, syrups, jams and jellies. Inlets/outlets: (1) 1 in. dia. NPT (male). Overall dimensions: 42 in. L x 24 in. W x 65 in. H.

Click here for more information (200.3 KB)

Click On Picture

Graco Pump

Graco Pump
Mfg: Graco Model:
Stock No: FHF137b.a Serial No:
Graco Pump.

Click On Picture

Graco President Pump

Graco President Pump
Mfg: Graco Model: 226265
Stock No: NOI1007 Serial No: C-1187 6B6
Graco Pump. Model: 226265. S/N: C-1187 6B6. Overall dimensions: 2 ft. 6-1/2 in. L x 10-1/2 in. W x 7-1/2 in. H.

Click here for more information (155.7 KB)

Click On Picture

Barrel Heating Coils

Barrel Heating Coils
Mfg: Not Specified Model:
Stock No: SGMT200.a Serial No:
(3) Barrel Heating Coils. Stainless steel construction. Holding capacity: 1/2 gallon (each). Coil tube diameter: 3/4 in. Maximum spiral outer diameter: 16 in. (2) Flexible stainless steel braided hoses: 56 in. L. Inlet/outlet: 3/4 in. threaded (female). Overall dimensions: 17 in. diameter x 50 in. H.

Click here for more information (216.8 KB)

Click On Picture

1995 Murzan DUS-50 Drum Unloading System

SOLD 1995 Murzan DUS-50 Drum Unloading System
Mfg: Murzan Model: DUS-50
Stock No: HDAF633.5a Serial No: 9500008D
1995 Murzan Drum Unloading System. Model: DUS-50. S/N: 9500008D Pump S/N: 95042360. Project No: D-9891. Inlets: (1) 3/8 in. dia. air fitting. With Capacities up to 60 gpm possible, the DUS-50 is the ultimate solution for emptying the most viscous materials from 55 gallon containers. The DUS-50 Utilizes a 316 stainless steel, sanitary Double-Suction Murzan Diaphragm pump mounted on a food grade plastic base plate and is fitted with a food grade scraper ring which cleans the inside of the container as it is emptied. Outlets: (1) 1 in. dia. exhaust. Overall dimensions: 60 in. L x 57 in. W x 68 in. H. (ACN280).

SOLD

Click here for more information (1,116.6 KB)
Click here for additional information (357.3 KB)

Click On Picture

Murzan Drum Unloading System

SOLD Murzan Drum Unloading System
Mfg: Murzan Model: DUS-50
Stock No: BRTC395.80 Serial No: 96032675
Murzan Drum Unloading System. Model: DUS-50. Pump Model: D.U.S. Pump S/N: 96032675. With Capacities up to 60 gpm possible, the DUS-50 is the ultimate solution for emptying the most viscous materials from 55 gallon containers. The DUS-50 Utilizes a 316 stainless steel, sanitary Double-Suction Murzan Diaphragm pump mounted on a food grade plastic base plate and is fitted with a food grade scraper ring which cleans the inside of the container as it is emptied. Drum roller dimensions: 2 ft. 4 in. L x 2 ft. in. W. Follower plate dimensions: 19-1/4 in. dia. (plate), 23 in. dia. (scraper). Inlets: (2) 4 in. dia. suction ports, (1) 3/8 in. dia. (air inlet). Outlets: (1) 4 in. dia. S-line fitting, (1) 1 in. dia. (air exhaust). Overall dimensions: 5 ft. 4 in. L x 4 ft. 7 in. W x 5 ft. 5 in. H.

SOLD

Click here for more information (433.7 KB)

Click On Picture

Graco Monark Pneumatic Pump

SOLD Graco Monark Pneumatic Pump
Mfg: Graco Model: 207-549
Stock No: ATE019b. Serial No: K94F
Graco Monark Pneumatic Pump. Model: 207-549, S/N: K94F. Pump features 3/8 in. dia. air fitting with an open/close valve and air filter. Inlets/outlets: (1)1-1/2 in. dia. suction tube, (1) 1-1/2 in. dia. female ferrule. Overall dimensions: 16 in. L x 6 in. W x 56-1/2 in. H.

SOLD

Click here for more information (177.5 KB)

Click On Picture

1998 Benko Products Sahara® Series Drum Warming Oven

SOLD 1998 Benko Products Sahara® Series Drum Warming Oven
Mfg: Benko Products Inc. Model: 6E8-1S
Stock No: DNBA213 Serial No: J129098
1998 Benko Products Sahara® Series Drum Warming Oven. Model: 6E8-1S. Capacity: 8 drums. Oven loading height: 1 ft. 3 in. Temperature range: room temperature to 350ºF. Steel slats in the floor are spaced at 6 in. to allow spilled fluids to drain into the steel containment pan. Open/closed door sensor. Blower fan inlet dimensions: 10 in x 10 in. Baldor Industrial Electric Motor: 1/3 hp. Oven inside dimensions: 9 ft. 3-1/2 in. L x 4 ft. 6 in. W x 4 ft. H. Overall Dimensions: 10 ft. 10 in. L x 5 ft. 6 in. W x 7 ft. 2 in. H. (ACN200).

SOLD

Click here for more information (205.2 KB)

Click On Picture

Bakers Aid Kwik Thaw Proofer

SOLD Bakers Aid Kwik Thaw Proofer
Mfg: Bakers Aid Model: BAP-1-RI-RT-RH
Stock No: SGMP011.8 Serial No: 90-2052-11
Baker's Aid Kwik Thaw Proofer. Model: BAP-1-RI-RT-RH, S/N: 90-2052-11. Stainless steel. Temperature range: 0-180 °F. Electrical: 208/220 V, 1 phase, 60 Hz; 110/115 V, 1 phase, 60 Hz. Single door. Inside dimensions: 30 in. L x 27 in. W x 71 in. H. Overall dimensions: 35 in. L x 32.5 in. W x 89 in. H.

SOLD

Click here for more information (145.4 KB)

Click On Picture

Graco President 10:1 Ratio Drum Pump

SOLD Graco President 10:1 Ratio Drum Pump
Mfg: Graco Model: 206-445 Series “G”
Stock No: HDPH639.2a Serial No:
(4) Graco President 10:1 Ratio Drum Pumps. Model: 206-445 Series “G”. Capacity: 3 gpm max.(60 cycles/min.) Stainless steel wetted parts. Max Air PSI: 180. Fluid to air pressure ratio 10:1. Piston dimensions: 1 in. dia. x 25-1/2 in. L. Luftmotor-air motor, Model: 207-352, S/N’s: J3E, C3E, H3E, J3E. Air Inlet: (1) 1 in. dia FNPT, (1) 1-1/2 in. dia. FNPT (product). Outlet: (1) 1-1/2 in. dia. FNPT (product). Overall dimensions: 3 ft. 7 in. L x 9 in. W x 8 in. H.(ACN29).

SOLD

Click here for more information (321.0 KB)
Click here Parts List (415.2 KB)
Click here for more information (538.4 KB)

Click On Picture

Graco PowerFlo Bulldog® Series Pneumatic Air-Powered Pump

SOLD Graco PowerFlo Bulldog® Series Pneumatic Air-Powered Pump
Mfg: Graco Model: 206596
Stock No: 35.139b. Serial No: 71
Graco PowerFlo Bulldog® Series Pneumatic Air-Powered Pump. Model: 206596. S/N: 71. Pump size: 55 gal. (200 liter). Maximum fluid flow(100 cpm): 13.3 gpm. Maximum fluid working pressure: 1000 psi. Maximum pump air input pressure: 100 psi. Fluid to air pressure ratio 10:1. Wetted parts materials of construction include: stainless steel, Teflon, UHMWPE, Acetal and Delrin. Piston diameter: 2-1/2 in. Air Motor, Model: 7E1, P/N: 204640, maximum supply air pressure: 120 psi. Air Inlet: (1) 1 in. dia FNPT. Outlet: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 1 ft. dia. x 3 ft. 11 in. H. (ACN51)

SOLD

Click here for more information (532.0 KB)

Click On Picture

1998 Colborne Pneumatic Piston Transfer Pump

SOLD 1998 Colborne Pneumatic Piston Transfer Pump
Mfg: Colborne Model: TP342700
Stock No: DNBA212 Serial No: 1334-98
1998 Colborne Pneumatic Piston Transfer Pump. Model: TP342700. Stainless steel, USDA approved construction. This pump will gently pump up to 15 gallons of batters, icings and fillings per minute. Accommodates most sizes of mixing bowls, raising, lowering and holding at variable heights. Other features include large, easy rolling locking casters, speed control valves and a Hi-lo level probe for automatic pumping. Overall dimensions: 3 ft. 2 in. L x 3 ft. 3 in. W x 7 ft. 2 in. H.(ACN155). (GI)

SOLD

Click here for more information (107.5 KB)
Click here for specifications (518.5 KB)

Click On Picture

Graco Pneumatic Bulldog J91E Drum Pump

SOLD Graco Pneumatic Bulldog J91E Drum Pump
Mfg: Graco Model: J91E
Stock No: DNBA039 Serial No: W-108
Graco Pneumatic Bulldog Pump. Model: J91E. P/N: 954-409(revised to 234-014). Ratio: 10 to 1. Key applications: fluid transfer and supply. Luftmotor airmotor. Model: 625-794. Plate diameter: 21-1/2 in. dia. Inlets: (1) 3-1/2 in. dia. port (product in), (1) 1/4 in. dia. male quick connect (air inlet). Outlets: (1) 2 in. dia. bevel seat (product out), (1) 1-1/2 in. dia. port (muffler). Overall dimensions: 6 ft. L x 4 ft. W x 5 ft. 11 in. H.(ACN256). (GI).

SOLD

Click here for more information (325.8 KB)

Click On Picture

Graco Pneumatic Bulldog Pump

SOLD Graco Pneumatic Bulldog Pump
Mfg: Graco Model: J89C
Stock No: 85.128 Serial No: W-104
Graco Pneumatic Bulldog Pump. Model: J89C. S/N: W-104. P/N: 947344. Ratio: 3 to 8. Luftmotor Airmotor. Series: F89J. S/N: 208-360. Frame: Series: J89A, S/N: W-102, P/N: 954396SP. Plate dimensions: 18 in. dia. (inner plate), 21-1/2 in. dia. (outer plate). Outlets: (1) 2 in. dia. S-line fitting, (1) 1-3/4 in. dia. FNPT. Overall dimensions: 3 ft. 10 in. L x 2 ft. W x 5 ft. 10 in. H.

SOLD

Click here for more information (311.2 KB)

Click On Picture

Kecol Pumps Ltd. Drum Unloader

SOLD Kecol Pumps Ltd. Drum Unloader
Mfg: Kecol Pumps Ltd. Model: 800SSN
Stock No: JHLC299B. Serial No: K3272
Kecol Pumps Ltd. Drum Unloader. Model: 800SSN. S/N: K3272. Job No. 071060. Maxiprime Air Supply Valve. S/N: 7156. MAWP: 150 psi @ 140°F. Follower plate dimensions: 20-1/2 in. dia. (plate), 23 in. dia. (scraper). Inlets: (1) 3 in. dia. port. (suction), (1) 1 in. dia. FNPT. (air) Outlet: (1) 2 in. dia. S-line fitting, (1) 1 in. dia. FNPT (air exhaust). Overall dimensions: 3 ft. 3 in. L x 2 ft. 6 in. W x 4 ft. H.

SOLD

Click here for more information (269.8 KB)

Click On Picture

Graco President Air Powered Pump

SOLD Graco President Air Powered Pump
Mfg: Graco Model: 205378
Stock No: SABE101b.a Serial No: 6A2
Graco President Air Powered Pump. Model: 205378. S/N: 6A2. Stainless steel shaft dimensions: 2-1/2 in. diameter x 39 in. L. Inlet: 1-3/8 in. diameter suction tube. Outlet: 1 in. diameter 'S' line fitting. Applications: texture spraying, adhesive supply, cleaning, airless and air-assisted airless spray finishing. Overall dimensions: 12 in. L x 8 in. W x 62 in. H.

SOLD

Click here for more information (228.6 KB)

Click On Picture

Graco Drum Pump Station

SOLD Graco Drum Pump Station
Mfg: Graco Model: 206421
Stock No: EEGC081b.2a Serial No: 6C6
Graco Drum Pump Station. Model: 206421. S/N: 6C6. Type: President. Ratio: 9-1. Handles barrels: 20 in. dia. Gray Power Head. Model: 20652. S/N: 6B6. Allen-Bradley limit switch. Inlets/outlets: (1) 3/8 in. dia. with rubber hose, (1) 3/8 in. dia. with steel braided flex hose, (1) 3/4 in. dia. MPT, (1) 1 in. dia. ball valve, (1) 1-1/4 in. dia. pipe. Overall dimensions: 44 in. L x 27-1/2 in. W x 64 in. H.

SOLD

Click here for more information (311.5 KB)

Click On Picture

Graco President Pump

SOLD Graco President Pump
Mfg: Graco Model: 207-352
Stock No: RCCB061C Serial No: J85F
Graco President Pump. Model: 207-352. S/N: J85F. (1) 1-1/2 in. FNPT. Overall dimensions: 1 ft. 2-1/2 in. L x 10-1/4 in. W x 2 ft. 6-1/2 in. H.

SOLD

Click here for more information (225.2 KB)

Click On Picture

Graco Senator™ Barrel Pump

SOLD Graco Senator™ Barrel Pump
Mfg: Graco Model:
Stock No: SSND280.10 Serial No: W185
Graco Senator™ Barrel Pump. Throughput capacity: 430 gal/min. H96C series. Part no. 948292. Serial: W185. H96C. Ratio: 4.3:1. Part no. 947 992. H96E series. Serial W154. Max air 100 psi. Inlet/outlet: (1) 3 in. port, (1) 2 in. S-line. Overall dimensions: 3 ft. L x 2 ft. W x 6 ft. 3 in. H.(ACN136).

Click here to see a video of the equipment

SOLD

Click here for more information (346.8 KB)

Click On Picture

Graco Pneumatic Pump - Parts

SOLD Graco Pneumatic Pump - Parts
Mfg: Graco Model:
Stock No: DSBI203b.1 Serial No:
Graco Pneumatic Pump - Parts. Monark air motor. Pneumatic regulator inlet & outlet pressure: 150 psig max. Overall dimensions: 37 in. L x 37 in. W x 65 in. H.

SOLD

Click here for more information (177.1 KB)

Click On Picture

Graco Pneumatic Pump- Parts

SOLD Graco Pneumatic Pump- Parts
Mfg: Graco Model:
Stock No: DSBI202b.1 Serial No:
Graco Pneumatic Pump - Parts. Monark air motor. Pneumatic regulator inlet & outlet pressure: 150 psig max. Overall dimensions: 37 in. L x 37 in. W x 65 in. H.

SOLD

Click here for more information (177.6 KB)

Click On Picture

Graco Pneumatic Pump- Parts

SOLD Graco Pneumatic Pump- Parts
Mfg: Graco Model:
Stock No: DSBI204b.1 Serial No:
Graco Pneumatic Pump- Parts. Monark air motor. Pneumatic regulator inlet & outlet pressure: 150 psig max. Overall dimensions: 37 in. L x 37 in. W x 65 in. H.

SOLD

Click here for more information (172.8 KB)

Click On Picture

Graco Senator Air Powered Drum Pump

SOLD Graco Senator Air Powered Drum Pump
Mfg: Graco Model: C96J
Stock No: SGMB076.2 Serial No: W188
Graco Senator Air Powered Drum Pump. Model: C96J. S/N: W188. P/N: 948292. Maximum capacity: 13.8 gpm. Maximum air pressure: 100 psig. Ratio: 14 ft. Luftmotor Air Motor, Model: H96B, S/N: W253, P/N: 624250. Graco Base, Model: J96E, S/N: W156, P/N: 947-992. Plate diameter: 20 in. Inlets: (1) 2 in. dia. suction port. Outlets: (1) 1 in. dia. S-line fitting. Overall dimensions: 2 ft. 9 in. L x 1ft. 2 in. W x 7ft. 5-1/2 in. H. RTD

SOLD

Click here for more information (131.5 KB)

Click On Picture

Graco PowerFlo Bulldog® Series Pneumatic Air-Powered Pump

SOLD Graco PowerFlo Bulldog® Series Pneumatic Air-Powered Pump
Mfg: Graco Model: 206596
Stock No: 35.139 Serial No: 71
Graco PowerFlo Bulldog® Series Pneumatic Air-Powered Pump. Model: 206596. Pump size: 55 gal. (200 liter). Maximum fluid flow (100 cpm): 13.3 gpm. Maximum fluid working pressure: 1000 psi. Maximum pump air input pressure: 100 psi. Fluid to air pressure ratio 10:1. Wetted parts materials of construction include: stainless steel, Teflon, UHMWPE, Acetal and Delrin. Piston diameter: 2-1/2 in. Air Motor, Model: 7E1, P/N: 204640, maximum supply air pressure: 120 psi. Air Inlet: (1) 1 in. dia FNPT. Outlet: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 1 ft. dia. x 3 ft. 11 in. H.(ACN51).

SOLD

Click here for more information (181.5 KB)

Click On Picture

Walker Stainless Steel Tank-200 Gallon

SOLD Walker Stainless Steel Tank-200 Gallon
Mfg: Walker Model: SP
Stock No: CG-MM210.23 Serial No: 1584-10002
Walker Stainless Steel Tank- 200 Gallon. Model SP, S/N 1584-10002. Mat'l: T304. Inside dimensions: 36 in. dia. x 34 in. H. Feeder dimensions: 26 in. W x 12-½ in. H. Inlets: (1) 1 in., (1) 1-½ in. Outlet: (1) 4 in. Baldor Motor: 5 HP, 1750 rpm, 208-230/460 V, 13.8-13.4/6.7 amps, 60 Hz., 3 phase. Drive and agitator. Legs: (4) 11 in. H. Overall dimensions: 88-½ in. L x 48 in. W x 95 in. H.

Click here to see a video test run

SOLD

Click here for more pictures (525.2 KB)

Click On Picture

Tri Clover PRS125 Rectangular Inlet PD Pump

SOLD Tri Clover PRS125 Rectangular Inlet PD Pump
Mfg: Tri Clover Model: PRS125-R3-TC1-ST-S
Stock No: JMB522C Serial No: 186188-01
Tri Clover PRS125 Positive Displacement Pump. Model: PRS125-R3-TC1-ST-S. S/N: 186188-01. Pump displacement per 100 rpm: 30 gal. Maximum capacity: 120 gpm @ maximum RPM. Seal option: Single mechanical seals. Motor, 5 hp, 1745 rpm, 230/460 V, 12.6/6.3 amps, 60 Hz, 3 phase. Speed Reducer, ratio: 8.0, 218 rpm final (pump flow at 218 RPM is 65 GPM). Inlets: (1) 9 in. L x 2-1/2 in. W rectangular infeed. Outlets: (1) 3 in. dia. sanitary bevel seat fitting. Overall dimensions: 40 in. L x 19 in. W x 24 in. H

Click here to see a video test run

SOLD

Click here for pump curve (20.9 KB)
Click here for more pictures (523.1 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Graco Drum Unloading System, Pneumatic Pump at Competitive Prices