Click On Picture

2005 Imperial Ind. Vac-U-Max Bin Receiver

2005 Imperial Ind. Vac-U-Max Bin Receiver
Mfg: Imperial Ind. Model: 60-50 5-0X11-10
Stock No: RCSC1246.15 Serial No: 141028
2005 Imperial Ind. Vac-U-Max Bin Receiver. Model: 60-50 5-0X11-10. S/N: 141028. w/ pipe work & control panels. 59 in. dia x 8 ft. H bin, Smoot airlock, Mac YV30-diverter. Max density: 50 lbs per cubic ft. Max capacity: 142 cu. ft. Max pressure: 12.50 PSI, max vacuum: 0.13, max tonnage: 3.55, max temp: ambient. Year: 2005. Flex-Kleen dust collector, model 18/36 CTBC 21 I. S/N: 11477. PO: 2508W004.

Click here for more information (52.6 KB)

Click On Picture

Ducon Technologies, Inc. Multivane Gas Scrubber

Ducon Technologies, Inc. Multivane Gas Scrubber
Mfg: Ducon Technologies, Inc. Model: II UW-4
Stock No: MASH093 Serial No:
Ducon Technologies Inc. Multivane Gas Scrubber. Model II UW-4. Type L. Size: 90. Inlet / outlet gas flow: 27,000 CFM at 70°F. Scrubber liquid requirement: 57 gpm @15psig. (3) manways at 21 in. Dia. Motor: US Electrical Motors, 1770 rpm, 230/460V, 87.5/175 amps, 60 Hz, 3 phase. (5) belts connected to (2) pulleys, motor is 9 in. and drive is 21 inches. Safety equipment includes a caged platform access ladder and a welded ladder for access to the top of the scrubber. Applications include chemical, milling and paint industries as this scrubber is suited for heavy dust loads, abrasive materials and slurry recycle. Formerly in use with Crane Plumbing for extracting fumes from an automated spray booth in one of their porcelain making facilities. Outlets: (2) bottom rectangular shaped 13 in. W x 49 in. H, (1) 5 in., (1) 3-1/2 in. threaded, (1) 4-1/2 in., flanged with (12) 1 in. size bolts approximately 4 in. apart. Scrubber overall dimensions: 23 ft. 7 in. H x 91 in. Dia. Overall dimensions of unit: 18ft. 1 in. L x 17 ft. 11 in. W x 33 ft. 10.5 in. H.(ACN617).

Click here for more information (419.7 KB)
Click Here for Product Brochure (505.2 KB)
Click Here for Drawings (300.0 KB)

Click On Picture

1997 Seneca Environmental Products, Inc. Reverse Jet Dust Collector

1997 Seneca Environmental Products, Inc. Reverse Jet Dust Collector
Mfg: Seneca Environmental Products, Inc. Model: 49-IM-8
Stock No: MASH147 Serial No: 972556
1997 Seneca Environmental Products, Inc. Reverse Jet Dust Collector. Model: 49-IM-8. Design volume: 3,400 cfm. Filter area: 461 sq. ft. Filter ratio: 7.37:1. Material of construction: carbon steel, all welded construction including bag cages which hold (49) 8 ft. long, 16oz. polyester felt glazed, 4-1/2 in. diameter bags. Features also include: a safety platform with handrail and toe plate located at clean air plenum access door, and a caged access ladder, all constructed to meet OSHA regulations. Blower assembly features a heavy duty, backward inclined, belt-driven blower: 10 HP, 3450 RPM, 208-230/460V, 60 Hz, 3 phase with a fan producing 3,400 CFM. Design accommodates a 55 gallon drum at hopper bottom discharge. Also includes an Allen Bradley control, 440V. This design offers a completely assembled shipping option, (excluding bags and cages), for easy field erection. Safety platform dimensions: 7 ft. 6 in. L x 2 ft. 10 in. w x 2 ft. 10 in. H. Overall dimensions: 7 ft. 6 in. L x 7 ft. 4 in. W. x 16 ft. 10 in. H.(ACN200).

Click here for more information (122.9 KB)

Click On Picture

1995 Kice Industries Inc. Vertical Dust Collector

1995 Kice Industries Inc. Vertical Dust Collector
Mfg: Kice Industries Inc. Model: HRB 12-6
Stock No: RGMP407.3a Serial No: 131472
1995 Kice Industries Inc. Vertical Dust Collector. Model: HRB 12-6. Number of filters: 12. Filter dimensions: 4 in. dia. x 5 ft. 9 in. H. Total filter surface area: 85 sq. ft. Reliance Electric motor, 1/3 hp, Reliance Electric motor, 1/2 hp. Asco Tri-Point pressure operated switch and pressure transducer. Applications include removing dust and other product streams from processing operations. Inlets: (1) 4 in. dia. port, (2) 3 in. dia. ports. Outlets: (1) 5-1/2 in. L x 5-1/2 in. W discharge. Overall dimensions: 4 ft. L x 3 ft. 6-1/4 in. W x 12 ft. 7-1/2 in. H.(ACN117a).

Click here for more information (659.6 KB)

Click On Picture

Unimaster Vacuum Dust Control Equipment

Unimaster Vacuum Dust Control Equipment
Mfg: Unimaster Model: UMA40
Stock No: OI184. Serial No: UMA40
Unimaster Vacuum Dust Control Equipment. Model: UMA40. S/N: 89-1398. Baldor Motor, 3/4 hp, 3450 rpm, 208-230/460 V, 2.7-2.6/1.3 amps, 60 Hz, 3 phase. Overall dimensions: 28 in. L x 18 in. W x 58 in. H.

Click here for more information (158.7 KB)

Click On Picture

Horizon Systems Inc. Cone Bottom Hopper

Horizon Systems Inc. Cone Bottom Hopper
Mfg: Horizon Systems Inc. Model: F94C03636
Stock No: SPGP080.4 Serial No: 94C036-SB
Horizon Systems Inc. Cone Bottom Hopper. Model F94C03636, S/N 94C036-SB. Job No: 94C036. U.S. Electrical Motor, Model: Unimount 125, ½ hp, 2 phase, 60 Hz, 1,745 rpm, 56 frame, 230/460 V, FL amps 2/1, SF amps 2.2/1.1. (2) Binmaster rotary level indicators. Overall dimensions: 91 in. L x 50 in. W x 160 in. H.

Click here for more information (202.8 KB)

Click On Picture

Stainless Steel Filter/Dust Collector- 6.6 Cu. Ft.

Stainless Steel Filter/Dust Collector- 6.6 Cu. Ft.
Mfg: Not Specified Model:
Stock No: ERCS039. Serial No:
Stainless Steel Filter/Dust Collector- 6.6 Cu. Ft. Baldor Industrial Motor, 3 hp, 208-230/460 V, 8.1-7.6/3.8 amps, 3450 rpm, 60 Hz, 3 phase. Allen Bradley disconnect with Start and Stop switch. Inlets: (1) 4 in. dia port. Outlets: (1) 4 in. dia. port, 8 in. dia. discharge. Overall dimensions: 53 in. L x 32 in. W x 95-1/2 in. H.

Click here for more information (250.9 KB)

Click On Picture

Dayton Dust Collector

Dayton Dust Collector
Mfg: Dayton Model: 5E820B
Stock No: 5a.KGE-27360.a Serial No:
Dayton Dust Collector. Model 5E820B. Maximum flow: 2400 CFM. Drum capacity: 55 gal. Motor: 7-1/2 hp, 208-230/460 V, 3,510 rpm, Blower dimensions: 18 in. dia. x 7-1/2 in. W. Inlets: 7 in. dia. (bottom), 8-1/2 in. dia. (middle side), 7-1/2 in. dia. (top side). Cast iron frame and body. Clearance to ground from bottom opening: 49 in. Top lifting lug with floor mounting plates on legs. Overall dimensions: 45 in. L x 35 in. W x 100 in. H.(H17)(ACN35).

Click here for more information (555.6 KB)

Click On Picture

Shick Tube-Veyor Corporation Auto-Jet Dust Collector

Shick Tube-Veyor Corporation Auto-Jet Dust Collector
Mfg: Shick Model: 58AJ-16
Stock No: HDAF902.1 Serial No: FC-5566-3A
Shick Tube-Veyor Corporation Auto-Jet Dust Collector. Model: 58AJ-16. S/N: FC-5566-3A. Style C. NEMA IV. 16 oz. Polyester Bag. Cloth area: 116 sq. ft. Number of bags: 16. Bag dimensions: 6 in. dia. x 70 in. H. Compressed air required is 5.8 SCFM, Construction: carbon steel. 8 in. dia bottom mixer. U.S. Electric Motor, 3/4 hp, 1150 rpm, 230/460 v, 3.2/1.6 amps, 60 Hz, 3 phase. Torqube, input hp: 84, input rpm: 1750, gear ratio: 60.1, output torque: 1190, final rpm 19. Inlets: (1) 39-1/2 in. W x 29-1/2 in. W access door. Outlet: (1) 12 in. dia. exhaust opening. Overall dimensions: 62-1/2 in. L x 44 in. W x 135 in. H. (ACN135).

Click here for Dust Colletor Brochure (1,335.2 KB)
Click here for more information (248.3 KB)

Click On Picture

SOLD Cone Bottom Dust Collector Model F50603113448 SOLD

SOLD Cone Bottom Dust Collector Model F50603113448
Mfg: Not Specified Model: F50603113448
Stock No: SPGP081.10 Serial No: 946036-11
Cone Bottom Dust Collector with power air lock. Model F50603113448, S/N 946036-11. Motor: 5.0 hp, 3 phase, 60 Hz, 1,745 rpm. 56 Frame, 230/460 volt. FL amp 2.0 1.0, SF amp 2.2 1.1. Inlet 4 in. on top. Outlet 4 in. on side and bottom. Unit is 126 in. high x 60 in. wide. Unit has a 44 in. outside diameter.

SOLD

Click here for more information (171.8 KB)

Click On Picture

SOLD Cone-Bottom Dust Collector SOLD

SOLD Cone-Bottom Dust Collector
Mfg: Not Specified Model:
Stock No: SPGP081b.10 Serial No:
Cone-Bottom Dust Collector with Power Air Lock.

SOLD

Click On Picture

Dayton Dust Collector

SOLD Dayton Dust Collector
Mfg: Dayton Model:
Stock No: 5a.KGE-27361.a Serial No:
Dayton Dust Collector. Model 5E820B. Motor: 7-1/2 hp, 208-230/460 V, 3,515 rpm. Blower dimensions: 18 in. dia. x 7-1/2 in. W. Bottom Inlets: 7 in. dia. (bottom), Middle Side 8-1/2 in. dia. (middle side), 7-1/2 in. dia. (top side). Cast iron frame and body. 49 in. Clearance to ground from bottom opening: 49 in. Top lifting lug with floor mounting plates on legs. Overall dimensions: 45 in. L x 35 in. W x 100 in. H.

SOLD

Click here for more information (155.2 KB)

Click On Picture

Aget Manufacturing Co. Dustkop Dust Collector

SOLD Aget Manufacturing Co. Dustkop Dust Collector
Mfg: Aget Manufacturing Co. Model: 11C51-D1
Stock No: SHCC001. Serial No: 12783 and 13648
(2) Aget Manufacturing Co. Dustkop Dust Collector. Model: 11C51-D1. S/N's: 12783 and 13648. Centrifugal fan diameter: 11 in. (2) Baldor Electric Motors (dust collector 1), 1-1/2 hp, 3450 rpm, 208-230/460 V, 4.3-4.2/2.1 amps, 60 Hz, 3 phase; (dust collector 2) 1-1/2 Hp, 3450 rpm, 208-230/460 V, 5.4-6.2/2.3 amps, 60 Hz, 3 phase. (2) Dust Collector Drums- 55 Gallon, inside dimensions: 1 ft. 8-1/2 in. dia. x 2 ft. 7-1/2/ in. H. Inlets: (1) 8 in. dia. port, (1) 7 in. dia. port. Outlets: (1) 7 in. dia. Dust collector overall dimensions: 3 ft. L x 1 ft. 8-1/2 in. W x 2 ft. 9 in. H. Dust collector drum overall dimensions: 2 ft. 1 in. L x 2 ft. 1 in. W x 3 ft. 10 in. H.

SOLD

Click here for more information (309.1 KB)

Click On Picture

Shick Tube-Veyor Corp. Auto-Jet Filter

SOLD Shick Tube-Veyor Corp. Auto-Jet Filter
Mfg: Shick Tube-Veyor Corp. Model: 58AJ25
Stock No: DNBA222 Serial No: FC-9906-106-3
Shick Tube-Veyor Corp Auto-Jet Filter. Model: 58AJ25. S/N: FC-9906-106-3. Access door dimensions: 1 ft. 8 in. W x 3 ft. H. Inlets/Outlets: (2) 1 ½ in. FNPT. The Shick Tube-Veyor Corp. Auto-Jet Filter dust collector is design to effectively separate pneumatic conveyed products from a pressure air stream. Dust infused enters the unit and passes through filter bag housing to the clean air plenum and then is expelled near the top of the unit. An electronic timer sequentially activates valves which direct a concise burst of air into the bags causing accumulated dust to be released from the bags and fall into a vessel. Overall dimensions: 6 ft. 3 in. L x 4 ft. 9 in. W x 7 ft. 10 in. H.(ACN104).

SOLD

Click here for more information (402.7 KB)

Click On Picture

Dust Collector

SOLD Dust Collector
Mfg: Not Specified Model:
Stock No: URB2 Serial No:
Small dust collector.

SOLD

Click On Picture

Griffin Dust Collector

SOLD Griffin Dust Collector
Mfg: Griffin Model:
Stock No: 80.KGE-27346.2 Serial No:
Griffin dust collector.

SOLD

Click here for more information (392.4 KB)

Click On Picture

Modco Dense Phase Pressure Pot Transport System- 280 Gallon

SOLD Modco Dense Phase Pressure Pot Transport System- 280 Gallon
Mfg: Modco Model: S-0300-10-03
Stock No: SNPM054.1 Serial No:
Modco Dense Phase Pressure Pot Transport System- 280 Gallon. Model: S-0300-10-03. Tank comes with a Curlee Manufacturing Hazardous outlet box and Unitorque pneumatic actuator, Model: 73. Inlets: (1) 3/4 in. dia. NPT (female), (1) 10 in. dia. port with a 16 in. dia. flange and (12) 1 in. dia. attachment holes at a center-to-center distance of 14 in. Outlets: (1) 3 in. dia. pipe, (1) 3 in. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 4 in. Overall dimensions: 53 in. L x 32 in. W x 103 in. H.

SOLD

Click here for more information (258.9 KB)

Click On Picture

Arrow Tank and Engineering Company Cone Bottom Pressure Tank- 60 Gallon

SOLD Arrow Tank and Engineering Company Cone Bottom Pressure Tank- 60 Gallon
Mfg: Arrow Tank and Engineering Company Model:
Stock No: SNPM053.1 Serial No: 13683 and 136854
(2) Arrow Tank and Engineering Company Cone Bottom Pressure Tanks- 60 Gallon. S/N's: 13683 and 136854. Nat'l Bd: 10908 and 10909. Carbon steel construction. Inside straight-wall dimensions: 2 ft. 6 in. dia. x 1 ft. 10 in. H. MAWP: 100 psi @ 500 °F. Head radius: 24 in. Shell thickness: 0.250 in. Head thickness: 0.260 in. Cone thickness: 0.250 in. Inlets: (1) 1 in. dia. FNPT, (1) 3 in. dia. flanged port, (1) 8 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 3 ft. 2-1/2 in. L x 2 ft. 8 in. W x 7 ft. 4-1/2 in. H.

SOLD

Click here for more information (176.3 KB)

Click On Picture

Donaldson Company, Inc. Torit® Cyclone Dust Collector with After Filter Assembly.

SOLD Donaldson Company, Inc. Torit® Cyclone Dust Collector with After Filter Assembly.
Mfg: Donaldson Company, Inc. Model: 24 CYC
Stock No: MASH262 Serial No: IG652367
Donaldson Company, Inc. Torit® Cyclone Dust Collector with After Filter Assembly. Model: 24 CYC. A (4) bag filter system, approximate area: 100 ft.², airflow: 1950 – 3500 cfm, with a 55 gallon waste drum. Air inlet diameter: 10 in. Air outlet diameter: 12 in. Blower motor: 7.5 hp, 208/230/460V, 3450 rpm, 60 cycle. Operation includes a baffle process that produces a spinning action in the airstream which isolates and removes dust particles while simultaneously expelling clean air from the unit. With the fan located on the clean air side, dust is deposited before reaching the fan, thus minimizing repair costs. This unit was installed with Crane Plumbing to filter air their glaze department. Approximate shipping weight: 925 lbs. Approximate overall dimensions: 7 ft. 9-3/4 in. L x 3 ft. 6-1/2 in. W x 12 ft. 1/4 in. H.(ACN60).

SOLD

Click here for more information (246.5 KB)

Click Here if you don't see what you're looking for in our online catalog.