Click On Picture

1990 Turbo Refrigeration HTD-Series Falling Film Plate Style Heat Exchanger

SOLD 1990 Turbo Refrigeration HTD-Series Falling Film Plate Style Heat Exchanger
Mfg: Turbo Refrigeration Model: HTDF481206 DX.
Stock No: ENAE63334b. Serial No: 901220
1990 Turbo Refrigeration HTD-Series Falling Film Plate Style Heat Exchanger. Model: HTDF481206 DX. S/N: 901220. Flow rate: 200 GPM. Input horsepower: 50 hp. Refrigeration load: 42 tons. Refrigerant: R22-DX. Refrigerant temperature: 26 °F. Standard plate size: (6) 48 in. W x 60 in. H. Fluid: water (temperature on: 41 °F, temperature off: 36 °F). Reservoir capacity: 500 gallons. HTD-series (high temperature difference) units are used when fluids are either heated or chilled over large temperatures differences ranging from 5 to 60 °F. Includes insulated sump tank. Front and back double door access. Inlets: (2) 3/4 in. dia. ports (refrigerant), (1) 3 in. dia. copper tube (water supply). Outlets: (1) 1 in. dia. discharge port, (2) 2-1/2 in. dia. tubes (refrigerant suction), (1) 5 in. dia. NPT (male, pump), (1) 5 in. dia. NPT (male, overflow). Overall dimensions: 79 in. L x 66 in. W x 10 ft. 4 in. H.

SOLD

Click here for more information (540.2 KB)

Click On Picture

Chester Jensen Falling Water Ice Chiller

SOLD Chester Jensen Falling Water Ice Chiller
Mfg: Chester Jensen Model:
Stock No: RCCB400. Serial No:
Chester Jensen Falling Water Ice Chiller. (8) 60 in. L x 45-1/2 in. H. Chester Jensen Plates with 36 corrugations Natl Bd: 4044, 4045, 4049, 4052, 4070, 4278, 4311. C-J No. 281151, 28152, 28156, 28204, 28208, 28262, 28508, 28582 Rad. Flat, 200 psi @ 200 °F, 8-shell @ .045 thk., head @ 0.45 thk., 120 V. Inlets: (1) 3 in. dia. port, (8) 1 in. dia. port (plates), (1) 2 in. dia. ACME. Outlets: (1) 3 in. dia. port, (8) 1 in. dia. port (plates), (1) 3 in. dia. port with globe valve. Overall dimensions: 106 in. L x 48 in. W x 81 in. H.

SOLD

Click here for more information (239.5 KB)

Click On Picture

Chester Jensen Plate Chiller

SOLD Chester Jensen Plate Chiller
Mfg: Chester Jensen Model: B-8-0T-736-60
Stock No: RBFM750AA.27a Serial No: 7509
Chester Jensen Plate Chiller. Model: B-8-0T-736-60. Refrigerant: polypropylene glycol. Number of plates: 8. Number of corrugations: 36. Total cooling surface area: 342 sq.ft. Plate dimensions: 5 ft. 2 in. L x 3 ft. 9 in. W. Collecting tank-180 Gallon. Inside straight wall dimensions: 5 ft. 4 in. L x 3 ft. 7 in. W x 1 ft. 3 in. H. Tri-Flo sanitary centrifugal pump. Model: C216MD181-S. Impeller diameter: 4-1/4 in. dia. Reliance electric motor, 5 hp. Pump inlets: (1) 2-1/2 in. S-line fittings. Outlets: (1) 1-1/2 in. S-line fittings. Inlets: (1) 4 in. dia. port, (1) 2 in. dia. NPT fitting. Outlets: (1) 4 in. dia. port, (1) 2-1/2 in. dia. S-line fittings. Overall dimensions: 7 ft. 6 in. L x 4 ft. 4 in. W x 6 ft. 6 in. H.

SOLD

Click here for more information (528.6 KB)

Click On Picture

Mojonnier Cabinet Cooler Stainless Steel

SOLD Mojonnier Cabinet Cooler Stainless Steel
Mfg: Mojonnier Model: 868
Stock No: 85.149 Serial No: 1168
Mojonnier Cabinet Cooler Stainless Steel. Model: 868. S/N: 1168. Number of sections: 16 (2 sections per plate). Plate dimensions: 5 ft. W x 5 ft. H. Number of corrugations per section: 24. Tank capacity: 70 gal. Inlets: (1) 2-1/2 in. dia. ACME fitting (distribution plate), (2) 3 in. dia. FNPT (media). Outlets: (1) 1/2 in. dia. FNPT, (1) 2-1/2 in. dia. ACME fitting (drain), (2) 3 in. dia. FNPT (media). Overall dimensions: 6 ft. 4 in. L x 2 ft. 8 in. W x 8 ft. 1 in. H. FAD. (BG).

SOLD

Click here for more information (489.0 KB)

Click On Picture

Chester Jensen Film Plate Chiller

SOLD Chester Jensen Film Plate Chiller
Mfg: Chester Jensen Model: 4-2-24-24
Stock No: HDAF526.51 Serial No: 4-248-125.
Chester Jensen Film Plate Chiller. Size: 4-2-24-24, S/N: 4-248-125. (8) 60 in. L x 30 in. W plate with 24 Coils. Reservoir 25 Gallons. Inlets: (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. (1) 2 in. dia. S-Line. Overall dimensions: 87 in. L x 23 in. W x 89 in. H. (BG).

SOLD

Click here for more information (199.3 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller  140 Tons

SOLD Chester Jensen Falling Film Plate Chiller 140 Tons
Mfg: Chester Jensen Model:
Stock No: HDAF525.56a Serial No:
Chester Jensen Falling Film Plate Chiller. Cooling capacity: 140 tons at 224 gpm for a 26F suction with a 15 TD. Total cooling section area: 299 sq. ft. (7) Plates with 32 corrugations each. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Reservoir tank: 280 gallons; inside straight-wall dimensions: 5 ft. 10 in. L x 3 ft. 7 in. W x 1 ft. 10 in. H. Inlets: (1) 1-1/4 in. dia. FNPT, (1) 1-1/2 in. dia. liquid port, (1) 3 in. dia. liquid port, (1) 3 in. dia. refrigerant feed port. Outlets: (1) 1-1/4 in. dia. FNPT (drain), (1) 2 in. dia. FNPT (drain), (1) 2 in. dia. S-line (overflow), (1) 2 in. dia. S-line (discharge), (1) 2-1/2 in. dia. S-line (discharge), (1) 4 in. dia. S-line (discharge), (1) 4 in. dia. refrigerant suction port. Overall dimensions: 8 ft. 10 in. L x 4 ft. W x 8 ft. H. (BG).

SOLD

Click here for more information (304.3 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller  160 Tons

SOLD Chester Jensen Falling Film Plate Chiller 160 Tons
Mfg: Chester Jensen Model:
Stock No: KPSB190.31 Serial No:
Chester Jensen Falling Film Plate Chiller. Cooling capacity: 160 tons at 256 gpm for a 26F suction with a 15 TD. Total cooling section area: 342 sq. ft. (8) Plates with 32 corrugations each. Plate dimensions: 5 ft. 2 in. W x 3 ft. 10 in. H. MAWP: 200 psi @ 200 F. Reservoir capacity: 750 gallons; inside straight-wall dimensions: 6 ft. 10 in. L x 4 ft. W x 3 ft. 9 in. H. Inlets: (1) 1-1/2 in. dia. PVC port, (1) 1-1/2 in. dia. (media). Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. FNPT, (1) 4 in dia. suction port (media). Overall dimensions: 8 ft. L X 4 ft. 8 in. W X 8 ft. 2 in. H. (BG).

SOLD

Click here for Additional information (181.9 KB)
Click here for more information (318.1 KB)

Click On Picture

1991 Chester Jensen Falling Film Plate Chiller  140 Tons

SOLD 1991 Chester Jensen Falling Film Plate Chiller 140 Tons
Mfg: Chester Jensen Model: B-8-OT-8-32
Stock No: RGMB157.12a Serial No: 9161-P
1991 Chester Jensen Falling Film Plate Chiller. Model: B-8-OT-8-32. Cooling capacity: 140 tons at 256 gpm with a 26F suction and a 15 TD. Number of plates: 7. Number of corrugations: 32 corrugations each. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Cooling section area: 342 sq. ft. Reservoir capacity: 195 gallons. Inside straight-wall dimensions: 5 ft. 5 in. L x 3 ft. 8 in. W x 1 ft. 4 in. H. Float control: Yes. Inlets: (1) 2 in. dia. port, (2) 3 in. dia. ports, (1) 1-1/2 in. dia. port, (3) 3/4 in. dia. ports. *Note: 8 plates are shown in the pictures, but one was removed. Overall dimensions: 7 ft. 4 in. L x 4 ft. W x 7 ft. 6 in. H.(ACN504). (BB).

SOLD

Click here for more information (268.9 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller

SOLD Chester Jensen Falling Film Plate Chiller
Mfg: Chester Jensen Model:
Stock No: pBBCF158C.35 Serial No:
Chester Jensen Falling Film Plate Chiller. Number of plates: 8. Year: 1978. Cooling capacity: 160 tons at 256 gpm for a 26F suction with a 15 TD. (8) plates with 36 corrugations each. Total cooling section area: 342 sq. ft. Plate dimensions: 5 ft. W x 3 ft. 9 in. H. MAWP: 200 psi @ 200F. Reservoir capacity: 100 gallons; inside straight-wall dimensions: 7 ft. L x 3 ft. W x 8 in. H. Inlets: (1) 3 in. dia. refrigerant feed port. Outlets: (1) 4 in. dia. S-line drain port, (2) 3 in. dia. refrigerant suction ports. Overall dimensions: 9 ft. 4 in. L x 3 ft. 4-1/2 in. W x 5 ft. 1/2 in. H.

SOLD

Click here for more information (115.2 KB)
Click here for Additional Information (181.9 KB)

Click On Picture

York Stainless Steel 6-Plate Falling Film Chiller

SOLD York Stainless Steel 6-Plate Falling Film Chiller
Mfg: York Model:
Stock No: AANF139.19 Serial No: 18588
York Corporation, York PA Stainless Steel Falling Film Plate Chiller. Serial: 18588. Number of plates: 6. Max Working Pressure: 150 PSI. Max temperature: G.650F. Test pressure: 300 PSI (HYD). Refrigerant: nameplate isnt completed, but this was previously used in an ammonia application. Nameplate is attached to the horizontal steel refrigerant feed tank. Date: 10-18-48. Plates are approximately 42 in. x 42 in. Stainless steel non-insulated sump tank: 48 in. W x 52-76 in. L x 36 in. H (500 gallons approx). Ammonia ports: (1) 2 in. top, (2) 1 in. side. Overall dimensions: 4 ft. 6 in. W x 8 ft. 6 in. L x 9 ft. H. (H)

SOLD

Click here for more information (366.3 KB)

Click Here if you don't see what you're looking for in our online catalog.