DCA Electric Donut Fryer, Stainless Steel Donut Fryer, Used Stainless Steel Electric Kettles 
 Genemco sells DCA Electric Donut Fryers and Stainless Steel Electric Kettles. 

Click On Picture

Cleveland Electric Steam Jacketed Kettle - 12 Gallon

Cleveland Electric Steam Jacketed Kettle - 12 Gallon
Mfg: Cleveland Range Model: KET-12-T
Stock No: TFAR101.3a Serial No: WT6584-96R05
Cleveland Range Electric Steam Jacketed Kettle. Model: KET-12-T . S/N: WT6584-96R05. Manual tilting design with variable temperature controls. Internal dimensions: 16.75 in. dia. x 14 in. deep. Capacity: 12 gallons. Nat. BD: 43082. MAWP 50 PSI at 298F, MDMT 33F at 50 PSI. 480V, 15.8 amps, 3ph, 60Hz. Made in Canada. CRN: 04834.5. Year: 1996. Overall dimensions: 28 in. L x 24.5 in. W x 52 in H. (ACN55)

Click here for spec sheet (117.9 KB)
Click here for more information (171.4 KB)

Click On Picture

Electric Braising Pan

Electric Braising Pan
Mfg: Not Specified Model:
Stock No: NOI1205 Serial No:
Electric Braising Pan. Capacity of 40 gallons. Inside dimensions: 43 in. L x 23 in. W x 12 in. H. Inside height to pour spout is 10 in. Pour spout is 8 in wide. Flip-top lid. Water faucet. Manual tilt mechanism with 8 in. diameter handle. Overall dimensions: 4 ft. 9 in. L x 2 ft. 11 in. W x 3 ft. 10 in. H.

Click here for more information (279.0 KB)

Click On Picture

SOLD DCA Electric Stainless Steel Donut Fryers SOLD

SOLD DCA Electric Stainless Steel Donut Fryers
Mfg: DCA Electric Model: RFR134
Stock No: HDPH188.3a Serial No:
DCA Electric Stainless Steel Donut Fryers, Model RFR134, 3 phase, 208 Volts.

SOLD

Click On Picture

SOLD Garland Deep Jacketed Stainless Steel Kettle 50 Gallon SOLD

SOLD Garland Deep Jacketed Stainless Steel Kettle 50 Gallon
Mfg: Garland Model:
Stock No: HDPH067b.6 Serial No: 8C3157
Garland Jacketed Stainless Steel Tilting Kettle, S/N 8C3157, 50 gallon, 25 psi, 316SS Liner. (2) water Inlets/Outlets: 1-1/4 in. 1 in. Inside dimensions 26 in. D x 22 in. H. Overall dimensions 40 in. D x 43-1/2 in. H. Unit has been tested and is in good working condition. It is 240 volts, 3 phase and draws 49 amps.

SOLD

Click here for more information (227.4 KB)

Click On Picture

Cleveland Electric Kettle-80 Gallon

SOLD Cleveland Electric Kettle-80 Gallon
Mfg: Cleveland/Welbilt Model:
Stock No: SPPP637.3a Serial No:
Cleveland Electric Kettle-80 Gallon.

SOLD

Click On Picture

Vulcan-Hart Electric Fully-Jacketed Kettle- 60 Gallon

SOLD Vulcan-Hart Electric Fully-Jacketed Kettle- 60 Gallon
Mfg: Vulcan Hart Model: EL60
Stock No: 40.200 Serial No: 74114404
Vulcan-Hart Electric Fully-Jacketed Kettle- 60 Gallon. Model EL60. S/N 74114404. Nat'l Bd: 7629. Kettle interior bottom sloped to front for smooth product flow through a mounted, tapered, plug type food draw-off valve. Features include: on/off switch with signal light and thermostat control, low water cut-off control, and pressure limit switch and pressure gauge. Electrical requirements: 24 kW, 208 V, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. NPT (female, steam), (1) 4-1/2 in. dia. (kettle). Outlets: (1) 1/2 in. dia. NPT (male, pressure relief valve), (1) 2 in. dia. draw-off valve. Overall dimensions: 44 in. L x 41 in. W x 40 in. H.

SOLD

Click here for more information (560.8 KB)

Click On Picture

Groen Electric Kettle Stainless Steel - 40 Gallon

SOLD Groen Electric Kettle Stainless Steel - 40 Gallon
Mfg: Groen Model: DEE 4-40
Stock No: 30.164 Serial No:
Groen Electric Kettle- 40 Gallon. Model DEE/4-40 266R. 316 stainless steel. National board no. 45385, MAWP: 30 psi (300 °F.) 440 V, 3 phase, 60 Hz, 24 Kw. Inside dimensions: 26 in. dia x 22 in. H (10 in. from top to beginning of jacket). Overall dimensions: 42 in. L x 33 in. W x 44 in. H.

SOLD

Click here for more information (310.6 KB)

Click On Picture

Legion Jacketed Kettle- 60 Gallon

SOLD Legion Jacketed Kettle- 60 Gallon
Mfg: Legion Model: LEC-60
Stock No: SPPP001. Serial No: 840162
Legion Jacketed Kettle- 60 Gallon. Model: LEC-60. S/N: 840162. Stainless steel. Operating pressure: 25 psi @ 265 °F. Input: 32.18 hp (24 Kw), 460 V, 60 Hz, 3 phase. Full-body insulation between kettle jacket and outer shell. Safety valve: 30 psi, pressure gauge, jacket-water fill, thermostat temperature control, glass level indicator. Inlets: open top. Outlets: (2) 1 in. dia. NPT (female), (1) 2 in. threaded (male, tank discharge). Overall dimensions: 41 in. L x 40 in. W x 48 in. H.

SOLD

Click here for more information (226.0 KB)

Click On Picture

DCA Fryer Bowl

SOLD DCA Fryer Bowl
Mfg: DCA Model:
Stock No: HDPH484.1 Serial No:
DCA Stainless Steel Replacement Fryer Bowl. Inside dimensions: 34 in. L x 24 in. W x 7-1/2 in. H. Overall dimensions: 40-1/2 in. L x 41 in. W x 10 in. H.

SOLD

Click here for more information (185.3 KB)

Click On Picture

Bardeau/Cleveland Electric Manual Tilt stainless Kettle - 60 Gallon

SOLD Bardeau/Cleveland Electric Manual Tilt stainless Kettle - 60 Gallon
Mfg: Bardeau/Cleveland Model: TLCTE-60
Stock No: BBAM001.4a Serial No: 3261-3D01
Bardeau/Cleveland Electric Manual Tilt stainless Kettle - 60 Gallon. Model: TLCTE-60. SN: 3261-3D-01.Nat'l Bd: 4551. MAWP: 55 psi at 302° F. Variable temperature control, Rated at 19.6 Watts. Low water indicator. Pressure gauge: 0-60 psi. Pressure relief valve: ½ in. dia. Electrical Requirements: 460 V, 60 Hz, 23.6 amps, 3 phase. Equipped with Model SSK solid state control. Inside dimensions: 29 in. dia. x 26 in. H. Inlets: (1) 29 in. dia. open top. Inlet: (1) 1/2 in. dia. FNPT (Media). Overall dimensions: 3 ft. 7 in. L x 3 ft. W x 3 ft. 9-1/2 in. H. (ACN288a).

SOLD

Click here for more information (417.1 KB)

Click On Picture

New Un-Used 1994 DCA Electric Stainless Steel Donut Fryer

SOLD New Un-Used 1994 DCA Electric Stainless Steel Donut Fryer
Mfg: DCA Model: RFR 134
Stock No: HDPH405.4a Serial No: 105
New Un-Used 1994 DCA Electric Stainless Steel Donut Fryer. Model: RFR 134. S/N: 105. Electrical requirements: 13.9 kW, 208 V, 60/60 Hz, 3 phase. Oil sump tank dimensions: 34 in. L x 25-1/4 in. W x 7 in. H. Capacity: 20.5 gallons (high level), 16.5 gallons (low level). Oil level indicator. Fryer cover: 36-1/2 in. L x 25 in. W x 1-1/4 in. H. Oil flow valve equipped; 1/4 graduations. Heat regulating switch: 0-400 F with reset. Indicator lights for heaters 1-3 and hi limit. Overall dimensions: 37-1/2 in. L x 33 in. W x 41 in. H. (BG) Cont-17.

SOLD

Click here for more information (499.3 KB)

Click On Picture

Unused DCA Electric Stainless Steel Donut Fryers

SOLD Unused DCA Electric Stainless Steel Donut Fryers
Mfg: DCA Electric Model: RFR124
Stock No: HDPH185B.4 Serial No: 270
Unused DCA Electric Stainless Steel Donut Fryer. Model: RFR124. S/N: 270. Unit requirements: 12.3 kW, 240 V, 50/60 Hz. 3 phase. Features: safety cutoff switch, temperature controlled (temperature range 200-400F). Frying area: 26 in. L x 25 in. W x 3 in. H with removable SS drain tray, adjustable legs. Lifting heating elements opens up oil pan for easy cleaning. Overall dimensions: 36 in. L x 27-1/2 in. W x 39 in. H. (ACN28). (BG) Cont-17.

SOLD

Click here for more information (192.9 KB)

Click On Picture

Unused DCA Electric Stainless Steel Donut Fryers

SOLD Unused DCA Electric Stainless Steel Donut Fryers
Mfg: DCA Electric Model: RFR124
Stock No: HDPH185.4 Serial No: 282
Unused DCA Electric Stainless Steel Donut Fryer. Model: RFR124. S/N: 282. Unit requirements: 12.3 kW, 240 V, 50/60 Hz. 3 phase. Features: safety cutoff switch, temperature controlled (temperature range 200-400F). Frying area: 26 in. L x 25 in. W x 3 in. H with removable SS drain tray, adjustable legs. Lifting heating elements opens up oil pan for easy cleaning. Overall dimensions: 36 in. L x 27-1/2 in. W x 39 in. H. (ACN28).

SOLD

Click here for more information (192.9 KB)

Click On Picture

Groen Electric Braising Pan- 20 Gallon

SOLD Groen Electric Braising Pan- 20 Gallon
Mfg: Groen Model: FPC-3
Stock No: EG02.1a Serial No: 35649
Groen Electric Braising Pan- 20 Gallon. Model: FPC-3. S/N: 35649. Inside dimensions: 31 in. L x 24 in. W x 6-1/2 in. H. Maximum temperature: 250 F. Unit specifications: 12 hp, 480 V, 60 Hz, 3 phase. Flip-top lid with pneumatic piston assist. Water faucet. Worm gear tilt mechanism. Overall dimensions: 48 in. L x 37-1/2 in. W x 45 in. H.

SOLD

Click here for more information (284.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Freon Compressors  | Used Dryers  | Intercoolers/Subcoolers  | Vilter Compressors  | Mycom Screw Compressors  
Other Categories:Gas Fired Kettles  | Jacketed Steam Kettles | Cook/Cool Tanks  | Used Stainless Steel Mix and Blend Tanks | Used Stainless Steel Jacketed Processing Tanks 
Other Manufacturers:Evapco Evaporative Condenser | Horizontal Ammonia Receiver | Horizontal Ammonia Recirculator | Crepaco Positive Displacement Pumps  | Used Progressive Cavity Pumps  

 Buy DCA Electric Donut Fryers from Genemco.