Used Electric Power Generators - Diesel, Propane, Natural Gas

Click On Picture

1996 Marathon Diesel Powered Electric Generator – 375 KVA

1996 Marathon Diesel Powered Electric Generator – 375 KVA
Mfg: Marathon Model: 433RSL4019
Stock No: 295-tR385B.200 Serial No: WA-504307-0596
1996 Marathon Diesel Powered Electric Generator. Model 433RSL4019. S/N: WA-504307-0596. Type RSL. Frame 433. RPM: 1800. Continuous rating: 300 KW, 375 KVA, 240/480V, 902/451 Amps, 60 Hz, 3-Phase. Engine: Detroit Diesel Series 60. Engine Model: 6063GK05-SPEC-ALBANY-S60, SO# 137571, S/N: 062R0297756. When we purchased this unit we were told it had a zero hours since factory engine rebuild. We have periodically used it for motor test running at our shop. 3,025+ hours on system. Unit has been successfully test run again April 03, 2014. See video link below.

Click here to see a video of the equipment

Click On Picture

Onan GenSet Natural Gas Powered Generator - 35 KW

Onan GenSet Natural Gas Powered Generator - 35 KW
Mfg: Onan Model: 35FK
Stock No: NOI1306 Serial No: D950574624
Onan GenSet Generator. Model: 35FK. Serial No: D950574624. Spec: 75256C. Service rating: 35 KW, 43.8 KVA (3-phase). Hours: 463. Ford engine. Model: CSG-6491-6005-A. S/N: 03549 B-27-RC. S.O. Options: 0034F. Model Code: NFA-0034-NBB. Natural gas ASCO Regulator. Cat: 8215850. S/N: A179985. Rebuild Kit: 302432. Air Inert Gas: 25 psi. Volts 12 DC. Watts 14.9. Fuel Gas 25 psi. Overall dimensions: 5 ft. 11 in. L x 2 ft. 9 in. W x 4 ft. H.

Click here for more information (423.1 KB)

Click On Picture

Onan Genset Generator with Transfer Switch 18.5 KW

Onan Genset Generator with Transfer Switch 18.5 KW
Mfg: Onan Model:
Stock No: SWVF393 Serial No:
Onan Genset Generator with Transfer Switch. McGraw-Edision. Model: 20.0 BS-15R/24168B. Propane engine. Output: 13.3 kW single phase / 18.5 kW 3-phase.

Click On Picture

Mecon Generator - 125 KVA

Mecon Generator - 125 KVA
Mfg: Mecon Model: 440FDC4626FF-B162
Stock No: CAM602 Serial No: F6-94551-1
Mecon Generator. Model: 440FDC4626FF-B162. S/N: F6-94551-1. Power supply: 130 HP (100 KW/125KVA), 208-230/416-480 V, 347-301/174/150 amps, 60 Hz, 3 phase. LaMarche Constavolt. Model: A18J. S/N: 25190. Input volts: 120, input amp: 1, 50/60 Hz, single phase, DC amps: 3, DC volts: 12, No. of Cells: 6. Motor, S/N: 4005960 D4800X127. Donald silencer. Model: TGU02-5041. S/N: 10118. Overall dimensions: 8 ft. 10 in. L x 3 ft. 5 in. W x 6 ft. 7 in. H.

Click here for more information (355.7 KB)

Click On Picture

Onan Electric Generator Set

Onan Electric Generator Set
Mfg: Onan Model: 870.OKR-15R/12612P
Stock No: 30.462 Serial No: 273567103
Onan electric generator set, model no. 870.OKR-15R/12612P, serial no. 0273567103, 3 phase, 85 KW, 106 KVA, 1 phase, 57 KW, 71 KVA. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Click Here if you don't see what you're looking for in our online catalog.