Click On Picture

Frigid Coil Ammonia Evaporator

Frigid Coil Ammonia Evaporator
Mfg: Frigid Coil Model: HTC-184-1/3-C.W.
Stock No: SDFP004 Serial No: 27995
Frigid Coil Ammonia Evaporator. Model: HTC-184-1/3-C.W. Serial: 27995. Year: 1988. Test pressure: 350 PSI. Refrigerant H20. Baldor Industrial Motor: 1/3 HP, 208-230/460V, 1.7-1.6/0.8 amps, 1140 RPM, 3-phase, 60 Hz. Dimensions: 48 x 35 x 32 inches.

Click here for more information (188.7 KB)

Click On Picture

Frigid Coil Ammonia Evaporator Coil

Frigid Coil Ammonia Evaporator Coil
Mfg: Frigid Coil Model: HTS-164-1/3-DX
Stock No: SDFP003 Serial No: 27953
Frigid Coil Ammonia Evaporator Coil. Model: HTS-164-1/3-DX 30668D. Serial No.: 27953. Year: 1988. Refrigerant: NH3 (ammonia). Test pressure: 350 PSI. CFM: 1847. Electrical: 1/3 HP, 460 V, 1140 RPM, 3-phase, 60 Hz. Dimensions: 47 x 45 x 32 inches.

Click here for more information (230.9 KB)

Click On Picture

Rigidbilt Inc. Hanging Evaporator  - 8.5 Tons

Rigidbilt Inc. Hanging Evaporator - 8.5 Tons
Mfg: Rigidbilt Inc. Model: C110-103RA
Stock No: TACJ1161A Serial No: 37300
Rigidbilt Inc. Hanging Evaporator. Model: C110-103RA. Estimated nominal capacity: 8.5 tons or 11,000 BTUH using direct expansion ammonia (R-717) for a 40°F room with a suction temperature of 30°F. Coil: 10 rows of a ¾ in. diameter tube with 3 fins per inch. (2) squirrel cage design fans, 2 ft. 1 in. diameter, each with 48 blades. Pulley diameters: (1) 7-1/2 in. driver. (1) 1 ft. 1-3/4 in. driven. U.S. Electrical motor: 5 hp, 1725 rpm, 230/460 V, 14.4/7.2 A, 60 Hz, 3 phase. Cutler-Hammer on/off power box: 20 max hp, 600V, 30A, 3 phase. Front air inlet dimensions: 3 ft. L x 1 ft. W. Inlets/outlets: (1) 2-1/2 in. NPT, (1) 2 in. NPT, (1) ¾ in. NPT. Front air vent dimensions: 3 ft. L x 1 ft. W. Overall dimensions: 8 ft. 6-1/2 in. L x 3 ft. 7-1/2 in. W x 6 ft. 5-1/4 in. H.(ACN145).

Click here for more information (498.5 KB)

Click On Picture

Rigidbilt Inc. Hanging Evaporator – 8.5 Tons

Rigidbilt Inc. Hanging Evaporator – 8.5 Tons
Mfg: Rigidbilt Inc. Model: C110-103RA
Stock No: TACJ1161B Serial No: 37300
Rigidbilt Inc. Hanging Evaporator. Model: C110-103RA. Estimated nominal capacity: 8.5 tons or 11,000 BTUH using direct expansion ammonia (R-717) for a 40°F room with a suction temperature of 30°F. Coil: 10 rows of a ¾ in. diameter tube with 3 fins per inch. (2) squirrel cage design fans, 2 ft. 1 in. diameter, each with 48 blades. Pulley diameters: (1) 7-1/2 in. driver. (1) 1 ft. 1-3/4 in. driven. U.S. Electrical motor: 5 hp, 1725 rpm, 230/460 V, 14.4/7.2 A, 60 Hz, 3 phase. Cutler-Hammer on/off power box: 20 max hp, 600V, 30A, 3 phase. Front air inlet dimensions: 3 ft. L x 1 ft. W. Inlets/outlets: (1) 2-1/2 in. NPT, (1) 2 in. NPT, (1) ¾ in. NPT. Front air vent dimensions: 3 ft. L. x 1 ft. W. Overall dimensions: 8 ft. 6-1/2 in. L x 3 ft. 7-1/2 in. W x 6 ft. 5-1/4 in. H.(ACN145).

Click here for more information (495.0 KB)

Click On Picture

Rigidbilt Inc. Hanging Evaporator – 8.5 Tons

Rigidbilt Inc. Hanging Evaporator – 8.5 Tons
Mfg: Rigidbilt Inc. Model: C110-103RA
Stock No: TACJ1161D Serial No: 37300
Rigidbilt Inc. Hanging Evaporator. Model: C110-103RA. Estimated nominal capacity: 8.5 tons or 11,000 BTUH using direct expansion ammonia (R-717) for a 40°F room with a suction temperature of 30°F. Coil: 10 rows of a ¾ in. diameter tube with 3 fins per inch. (2) squirrel cage design fans, 2 ft. 1 in. diameter, each with 48 blades. Pulley diameters: (1) 7-1/2 in. driver. (1) 1 ft. 1-3/4 in. driven. U.S. Electrical motor: 5 hp, 1725 rpm, 230/460 V, 14.4/7.2 A, 60 Hz, 3 phase. Cutler-Hammer on/off power box: 20 max hp, 600V, 30A, 3 phase. Front air inlet dimensions: 3 ft. L x 1 ft. W. Inlets/outlets: (1) 2-1/2 in. NPT, (1) 2 in. NPT, (1) ¾ in. NPT. Front air vent dimensions: 3 ft. L x 1 ft. W. Overall dimensions: 8 ft. 6-1/2 in. L x 3 ft. 7-1/2 in. W x 6 ft. 5-1/4 in. H.(ACN145).

Click here for more information (498.0 KB)

Click On Picture

Rigidbilt Inc. Evaporator – 9.5 Tons

Rigidbilt Inc. Evaporator – 9.5 Tons
Mfg: Rigidbilt Inc. Model: AF160-63RAHG
Stock No: TACJ1161E Serial No: 37300
Rigidbilt Inc. Evaporator. Model: AF160-63RAHG. Rated capacity: 9.5 tons using recirculated R-717, 16,000 cfm. Coil: 6 rows of ¾ in. dia. tubes with (3) fins per inch. (2) 30 inch diameter axial fans. This unit features hot gas defrost. Motors: (2) Baldor Electric, 3 hp 3 phase 208-230/460v, 1725 rpm. (2) Cutler-Hammer on/off power boxes: 20 max hp, 600 V, 30 A, 3 phase. Inlets/outlets: (1) 2-1/2 in. NPT, (1) 2 in. drain, (1) 1 in. NPT. Inlets/outlets: (1) 1 in. NPT and (1) 2 in. NPT. Overall dimensions: 10 ft. 2 in. L x 3 ft. 11 in. W x 3 ft. 9 in. H.(H15).

Click here for more information (337.0 KB)

Click On Picture

Rigidbilt Inc. Evaporator – 9.5 Tons

Rigidbilt Inc. Evaporator – 9.5 Tons
Mfg: Rigidbilt Inc. Model: AF160-63RAHG
Stock No: TACJ1161F Serial No: 37300
Rigidbilt Inc. Evaporator. Model: AF160-63RAHG. Rated capacity: 9.5 tons using recirculated R-717, 16,000 cfm. Coil: 6 rows of ¾ in. dia. tubes with (3) fins per inch. (2) 30 inch diameter axial fans. This unit features hot gas defrost. (2) Toshiba 3 hp 3 phase 230/460 V 8.5/4.3 A 1735 rpm. Inlets/outlets: (1) 2-1/2 in. NPT, (1) 2 in. drain, (1) 1 in. NPT. Inlets/outlets: (1) 1 in. NPT and (1) 2 in. NPT. Overall dimensions: 10 ft. 2 in. L x 3 ft. 11 in. W x 3 ft. 9 in. H.(H15).

Click here for more information (262.7 KB)

Click On Picture

Krack 4-Fan Ammonia Evaporator

Krack 4-Fan Ammonia Evaporator
Mfg: Krack Model:
Stock No: NOI1011 Serial No:
Krack 4-Fan Ammonia Evaporator. Refrigerant: R-717 (Ammonia). Material of construction: galvanized steel. Coil: 6 rows of ¾ in. diameter tubes with (4) fins per inch. (4) 26 in. diameter fans. (4) Baldor Electric Co. fan motors: ½ hp, 208-230/460V, 1140 rpm, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. Outlets: (1) 1 in. Approximate overall dimensions: 10 ft. 3-3/4 in. L x 2 ft. 3 in. W. x 3 ft. 4 in. H.

Click here for more information (251.7 KB)

Click On Picture

Krack 4-Fan Ammonia Evaporator

Krack 4-Fan Ammonia Evaporator
Mfg: Krack Model:
Stock No: NOI1012 Serial No:
Krack 4-Fan Ammonia Evaporator. Refrigerant: R-717 (Ammonia). Material of construction: galvanized steel. Coil: 6 rows of ¾ in. diameter tubes with (4) fins per inch. (4) 26 in. diameter fans. (4) fan motors: ½ hp, 208-230/460V, 1140 rpm, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. Outlets: (1) 1 in. Approximate overall dimensions: 10 ft. 2-1/4 in. L x 1 ft. 4-1/4 in. W. x 3 ft. 4 in. H.

Click here for more information (223.3 KB)

Click On Picture

Western Engineers, Inc. Evaporator Coil

Western Engineers, Inc. Evaporator Coil
Mfg: Western Engineers, Inc. Model: 2711CB
Stock No: SSFF0103.9 Serial No: 10871 A/C
(4) Western Engineers, Inc. Evaporator Coil. Model: 2711CB. Serial No: 10871 A/C. Material of construction: galvanized steel. Coil Face is 10 ft. 4 in. W x 4 ft. H x 1 ft. 6 in. deep. (16) 1 in. diameter coils, 4 rows deep at 4 FPI. Electrical requirement: 110v, 60 Hz. Overall dimensions: 12 ft. L x 1 ft. 7-3/4 in. W x 5 ft. 1 in. H.

Click here for more information (355.5 KB)

Click On Picture

Stainless Steel BTR Dual Fan Evaporator Unit- 5.8 Ton

Stainless Steel BTR Dual Fan Evaporator Unit- 5.8 Ton
Mfg: Not Specified Model:
Stock No: SSLP347.3 Serial No:
Stainless Steel Dual Fan Evaporator Unit- 5.8 Ton. This is a BTR style unit (between the rails). (2) Motors. Motor #1- Century Motor, 1/2 hp, 1140 rpm, 208-230/460 V, 2.0-1.9/0.95 amps, 60 Hz, 3 phase. Motor #2- Franklin motor, 1/2 hp, 1140/950 rpm, 208-230/460 V, FLA: 1.96/0.98 & 2.24/1.12, 3 phase. Galvanized coils. Refrigerant: ammonia. Inlets/outlets; (2) 2 in., flange: 6 in. center to center: 4-1/2 in. with (4) holes. For quick freezing. Overall dimensions: 95 in. L x 43 in. W x 42 in. H.

Click here for more information (211.1 KB)

Click On Picture

Rigidbilt Inc. 4-Fan Ammonia Evaporator – 5 Ton

Rigidbilt Inc. 4-Fan Ammonia Evaporator – 5 Ton
Mfg: Rigidbilt Inc. Model: UC4-420XA
Stock No: DFPC398.1 Serial No: 29862
Rigidbilt Inc. 4-Fan Ammonia Evaporator. Model: UC4-420XA. S/N: 29862. Nominal capacity: 5 tons. Internal volume: 7.69 gal. Nominal fin spacing: 4 fpi. (4) General Electric fan motors, 1/3 hp, 1723 rpm, 230 V, 2.5 amps, 60 Hz, single phase. Fan diameter: 20 in. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 1 in. suction discharge. Overall dimensions: 10 ft. L x 2 ft. 11 in. W x 2 ft. 9-1/2 in. H.

Click here for more information (138.6 KB)

Click On Picture

Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton

Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton
Mfg: Rigidbilt Inc. Model: UC4-420XA
Stock No: DFPC398C. Serial No: 29862
Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton. Model: UC4-420XA. S/N: 29862. Internal volume: 7.69 gal. Fan diameter: 20 in. Nominal fin spacing: 4 fpi. (4) General Electric Fan Motors, 1/3 hp, 1725 rpm, 230 V, 2.5 amps, 60 Hz, single phase. Inlets: (1) 3/4 in. dia. refrigerant infeed tube. Outlets: (1) 1-1/2 in. dia. suction port, (1) 1-1/2 in. dia. (drain). Overall dimensions: 10 ft. 11 in. L x 40 in. W x 34-1/2 in. H.(ACN65).

Click here for more information (238.7 KB)

Click On Picture

Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton

Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton
Mfg: Rigidbilt Inc. Model: UC4-420XA
Stock No: DFPC398D. Serial No: 29862
Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton. Model: UC4-420XA. S/N: 29862. Internal volume: 7.69 gal. Fan diameter: 20 in. Nominal fin spacing: 4 fpi. (4) General Electric Fan Motors, 1/3 hp, 1725 rpm, 230 V, 2.5 amps, 60 Hz, single phase. Inlets: (1) 3/4 in. dia. refrigerant infeed tube. Outlets: (1) 1-1/2 in. dia. suction port, (1) 1-1/2 in. dia. (drain). Overall dimensions: 10 ft. 11 in. L x 40 in. W x 34-1/2 in. H.(ACN65).

Click here for more information (247.1 KB)

Click On Picture

Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton

Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton
Mfg: Rigidbilt Inc. Model: UC4-420XA
Stock No: DFPC398B. Serial No: 29862
Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton. Model: UC4-420XA. S/N: 29862. Internal volume: 7.69 gal. Fan diameter: 20 in. Nominal fin spacing: 4 fpi. (4) General Electric Fan Motors, 1/3 hp, 1723 rpm, 230 V, 2.5 amps, 60 Hz, single phase. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 1 in. suction discharge. Overall dimensions: 10 ft. L x 35 in. W x 33-1/2 in. H.(ACN65).

Click here for more information (215.7 KB)

Click On Picture

Frigid Coil 2-Fan Evaporator Unit- 20.2 Ton

SOLD Frigid Coil 2-Fan Evaporator Unit- 20.2 Ton
Mfg: Frigid Coil Model: ICA-2L-478-4-LRB-HGU-IP-PCV-LTA
Stock No: SSLP014.1 Serial No: 29601
Frigid Coil 2-Fan Evaporator Unit- 20.2 Ton. Model: ICA-2L-478-4-LRB-HGU-IP-PCV-LTA. S/N: 29601. Refrigerant: NH3. Test pressure: 350 psi. Airflow: 29,425 cfm. Coil internal volume: 5.7 cu. ft. Fan diameter: 42 in. (2) Toshiba motors, 2 hp, 865 rpm, 230/460 V, 7.4/3.7 amps, 60 Hz, 3 phase. Heavy-gauge, corrosion-resistant, mill-galvanized steel unit casing. Stainless steel cooling coils are staggered in the direction of air flow to assure maximum air turbulence and coil heat transfer efficiency. Galvanized steel drain pan provides a smooth surface to ensure rapid and complete condensate drainage. Direct-drive fans are cast aluminum construction. Inlets: (1) 1 in. dia. pipe (water), (1) 2-1/2 in. dia. pipe (media). Outlets: (1) 1-1/4 in. dia. discharge pipe (media), (1) 2 in. dia. discharge pipe (waste water). Overall dimensions: 14 ft. 3 in. L x 64 in. W x 64-1/2 in. H.

SOLD

Click here for more information (128.0 KB)

Click On Picture

1990 Frigid Coil Air Cooling Evaporator- 23.8 Ton

SOLD 1990 Frigid Coil Air Cooling Evaporator- 23.8 Ton
Mfg: Frigid Coil Model: AIC-3L-4310-3VF-LRB-HGU-IP-PCV
Stock No: DPFI675.a Serial No: 30820
1990 Frigid Coil Air Cooling Evaporator- 23.8 Ton. Model: AIC-3L-4310-3VF-LRB-HGU-IP-PCV. S/N: 30820. S/O: 32116A. Galvanized steel casing. Refrigerant: NH3. Test pressure: 350 psi. Capacity: 23.83 TR @ 12 °F TD & 16 °F (285,600 Btuh). Feed Type: pump Recir NH3 (3:1). Defrost: hot gas. Coil material: Aluminum tube & fin. Coil internal volume: 9.1 cu ft. Airflow: 27,863 @ 0" ESP. Tubes are staggered in the direction of air flow to obtain maximum heat transfer efficiency. Each circuit is custom designed to ensure maximum efficiency and minimum pressure drop. (3) 29 in. dia. Evaporator fans with motors, 1-1/2 hp, 1,145 rpm, 230 V, 5.0 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. pipe. Outlets: (1) 1 in. dia. pipe, (1) 1-1/2 in. dia. pipe, (1) 2 in. dia. pipe. Overall dimensions: 17 ft. in. L x 52 in. W x 57 in. H. (ACN160)

SOLD

Click here for more information (169.8 KB)

Click On Picture

SOLD Frigid Coil/Imeco Evaporator Unit- 10.4 Ton SOLD

SOLD Frigid Coil/Imeco Evaporator Unit- 10.4 Ton
Mfg: Frigid Coil Model: SCS-364XH-D-LB-HS-E-R
Stock No: DPFI675B.a Serial No: 31355-100
Frigid Coil/Imeco Evaporator Unit- 10.4 Ton. Model: SCS-364XH-D-LB-HS-E-R. S/N: 31355-100. Refrigerant: R-717. Max pressure: 250 psig. Approximate surface area: 113 cu. ft. Suction temperature: 16 °F. Room temperature: 28 °F. Airflow: 16,458 cfm. Liquid feed: 2.40 gpm liquid at suction temperature pumped to 1.00 psig above suction pressure at liquid inlet. Hot gas pressure at coil is 125 psig. (3) Century AC Fan Motors, 1/2 hp, 60/50 Hz, 1140/1950 rpm, 230 V, 2.2 FLA. Inlets: (1) 3/4 in. dia. pipe, (1) 1-1/2 in. dia. pipe. Outlets: (1) 3/4 in. dia. pipe, (1) 1/2 in. dia. NPT (female). Overall dimensions: 11 ft. 8 in. L x 40 in. W x 50 in. H. (ACN86a)

SOLD

Click here for more information (229.6 KB)

Click On Picture

1996 Evapco Blast Cell Ammonia Evaporator

SOLD 1996 Evapco Blast Cell Ammonia Evaporator
Mfg: Evapco Model:
Stock No: cSC2051. Serial No:
1996 Evapco Blast Cell Ammonia Evaporator. (2) 120 ton units each with (3) stacking coils 16 ft. L x 6 ft. H. Coils: Model TFC25763. The (3) coils stack to 19 ft. There are (8) total fans with each stack: (4) 10 hp; (4) 5 hp. Capacity/blast cell: approx. 40 tr @ 10 TD. Overall dimensions (each unit): 18 ft. 6 in. L x 32 in. W x 76 in. H. Placed in operation in 1997 and removed from service March 2004. Cost new about $55,000.00.

SOLD

Click here for more information (194.0 KB)

Click On Picture

Frigid Coil/Imeco Evaporator Unit- 7.66 Ton

SOLD Frigid Coil/Imeco Evaporator Unit- 7.66 Ton
Mfg: Frigid Coil Model: USB 35S-363H
Stock No: DPFI678.a Serial No: 16574-1 RH1
Frigid Coil/Imeco Evaporator Unit- 7.66 Ton. Model: USB 35S-363H. S/N: 16574-1 RH1. Refrigerant: NH3. Max pressure: 250 psig. Orifice feed: 2.05 gpm liquid @ 5.00 psi minimum liquid feed pressure required above coil suction pressure at liquid inlet. Hot gas defrost. Room temperature: 32 °F. Coil temperature: 20 °F. Liquid temperature: 20 °F. Airflow: 13,132 cfm. Galvanized casing. Pan section is hot dip galvanized after fabrication. (3) Reliance Electric Fan Motors, 1/3 hp, 1140 rpm, 120/240 V, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. pipe, (1) 1-1/2 in. dia. pipe. Outlets: (1) 3/4 in. dia. pipe, (1) 1/2 in. dia. NPT (female). Overall dimensions: 11 ft. 8 in. L x 40 in. W x 50 in. H. (ACN86a)

SOLD

Click here for more information (321.9 KB)

Click On Picture

Full-Flooded Ammonia Evaporator Units

SOLD Full-Flooded Ammonia Evaporator Units
Mfg: Not Specified Model:
Stock No: JJJA002. Serial No:
(2) Full-Flooded Ammonia Evaporator Units. Coil volume: 160 gallons. Fins per inch: 5 fpi. Holding tanks: 8 gallons (combined). Inlet: (1)1 in. dia. NPT (female) port, (1) 4 in. dia. port. Outlet: (1) 6 in. dia. port. Overall dimensions: 20 ft. 10-1/2 in. L x 24 in. W x 45 in. H.

SOLD

Click here for more information (211.7 KB)

Click On Picture

1996 Frigid Coil / Imeco Evaporator - 20.5 Tons

SOLD 1996 Frigid Coil / Imeco Evaporator - 20.5 Tons
Mfg: Frigid Coil / Imeco Model: USB 35L-466H
Stock No: SGMB025.6 Serial No: 9905-1 RH3
1996 Frigid Coil/Imeco Evaporator – 20.5 tons. Model: USB 35L-466H. S/N: 9905-1. Refrigerant: R-717, bottom feed, flooded. Rated for ammonia at 20.5 tons @ 15°F ΔT for 40°F room, 25°F coil and 25°F liquid. 19,775 CFM air @ 0” ESP. 6 row coil @ 6 fins/in. Hot gas defrost – coil only. Maximum pressure: 250 psi. Fan diameter: 23 in. (4) Reliance Electric Fan Motors, 1/2 hp, 1140 rpm, 208-230/460 V, 2.4-2.4/1.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. FNPT, (1) 3 in. dia. suction port. Overall dimensions: 14 ft. 4 in. L x 36 in. W x 42 in. H. (ACN71).

SOLD

Click here for more information (305.4 KB)
Click here for Drawings of this unit (309.4 KB)

Click On Picture

Hanging Evaporators

SOLD Hanging Evaporators
Mfg: Not Specified Model:
Stock No: TACJ1161.4a Serial No:
Hanging Evaporators. (IN-ND)

SOLD

Click On Picture

Frigid Coil  4-Fan Ammonia Evaporator – 10.5 Tons

SOLD Frigid Coil 4-Fan Ammonia Evaporator – 10.5 Tons
Mfg: Frigid Coil Model: HTS-464-1/3-LRT-IP
Stock No: KWBF509A Serial No: 29440
Frigid Coil 4-Fan Ammonia Evaporator. Model: HTS-464-1/3-LRT-IP. Capacity: rated at 10.5 tons at a 15°TD for a 35°F room. Refrigerant: recirculated R-717 (Ammonia). Tube material: Hot dipped, galvanized steel. (4) fans, dia: 22 in. Air flow: 13,840 cfm. (4) fins per inch, material of construction: hot dipped, galvanized steel. Stainless steel covered, insulated drain pan. (4) Baldor industrial motors: 1/3 hp, 3 phase. Inlets: (1) 2 in. Outlets: (1) 1 in. Approximate overall dimensions: 11 ft. 5 in. L x 3 ft. W. x 3 ft. 8 in. H.(H15).

SOLD

Click here for more information (257.3 KB)
Click here for drawing (59.0 KB)

Click On Picture

Frigid Coil  4-Fan Ammonia Evaporator– 10.5 Tons

SOLD Frigid Coil 4-Fan Ammonia Evaporator– 10.5 Tons
Mfg: Frigid Coil Model: HTS-464-1/3-LRT-IP
Stock No: KWBF509B Serial No:
Frigid Coil 4-Fan Ammonia Evaporator. Model: HTS-464-1/3-LRT-IP. Capacity: rated at 10.5 tons at a 15°TD for a 35°F room. Refrigerant: recirculated R-717 (Ammonia). Tube material: Hot dipped, galvanized steel. (4) fans, dia: 22 in.(pictures show one fan removed). Air flow: 13,840 cfm. (4) fins per inch, material of construction: hot dipped, galvanized steel. Stainless steel covered, insulated drain pan. (4) Baldor industrial motors: 1/3 hp, 3 phase. Inlets: (1) 2 in. Outlets: (1) 1 in. Approximate overall dimensions: 11 ft. 5 in. L x 3 ft. W. x 3 ft. 8 in. H.(H15).

SOLD

Click here for more information (113.6 KB)

Click On Picture

Frigid Coil 4-fan Evaporator

SOLD Frigid Coil 4-fan Evaporator
Mfg: Frigid Coil Model:
Stock No: RBFM126.1 Serial No:
Frigid Coil 4-fan Evaporator.

SOLD

Click On Picture

Frigid Coil 3-Fan Evaporator Blower

SOLD Frigid Coil 3-Fan Evaporator Blower
Mfg: Frigid Coil Model:
Stock No: RBFM733. Serial No:
Frigid Coil 3-Fan Evaporator Blower.

SOLD

Click On Picture

Frigid Coil Evaporator

SOLD Frigid Coil Evaporator
Mfg: Frigid Coil Model:
Stock No: RBFM531.1 Serial No:
Frigid Coil Evaporator.

SOLD

Click On Picture

Rigidbilt Inc. Hanging Evaporator – 8.5 Tons

SOLD Rigidbilt Inc. Hanging Evaporator – 8.5 Tons
Mfg: Rigidbilt Inc. Model: C110-103RA
Stock No: TACJ1161C Serial No: 37300
Rigidbilt Inc. Hanging Evaporator. Model: C110-103RA. Estimated nominal capacity: 8.5 tons or 11,000 BTUH using direct expansion ammonia (R-717) for a 40°F room with a suction temperature of 30°F. Coil: 10 rows of a ¾ in. diameter tube with 3 fins per inch. (2) squirrel cage design fans, 2 ft. 1 in. diameter, each with 48 blades. Pulley diameters: (1) 7-1/2 in. driver. (1) 1 ft. 1-3/4 in. driven. U.S. Electrical motor: 5 hp, 1725 rpm, 230/460 V, 14.4/7.2 A, 60 Hz, 3 phase. Cutler-Hammer on/off power box: 20 max hp, 600V, 30A, 3 phase. Front air inlet dimensions: 3 ft. L x 1 ft. W. Inlets/outlets: (1) 2-1/2 in. NPT, (1) 2 in. NPT, (1) ¾ in. NPT. Front air vent dimensions: 3 ft. L x 1 ft. W. Overall dimensions: 8 ft. 6-1/2 in. L x 3 ft. 7-1/2 in. W x 6 ft. 5-1/4 in. H.(ACN145).

SOLD

Click here for more information (493.7 KB)

Click On Picture

2000 Frigid Coil 2-Fan Evaporator – 20 Tons

SOLD 2000 Frigid Coil 2-Fan Evaporator – 20 Tons
Mfg: Frigid Coil Model: ALCB 239833LRTHGUIPPCD
Stock No: BDPC349.12 Serial No: 39506AIR
2000 Frigid Coil 2-Fan Evaporator. Model: ALCB 239833LRTHGUIPPCD. Refrigerant: recirculated top feed R-717. Rated nominal capacity: 20 tons for a room that undergoes at 10 degree temperature change, or output is 24018 BTUH/ degree temperature change. (2) 42 inch diameter fans (3 hp fan motors) producing an airflow of 33978 cfm over a coil of 3735 cu. ft. surface area, 3 fins per inch and 8 rows deep. Unit also features an insulated pan, and hot gas defrost. Overall dimensions: 12 ft. 1 in. L x 4 ft. W x 5 ft. 4 in. H.

SOLD

Click here for more information (222.4 KB)

Click On Picture

McCormack Engineering Ammonia Evaporator Coils

SOLD McCormack Engineering Ammonia Evaporator Coils
Mfg: McCormack Manufacturing Co. Model: 7AAHB83SGTA1G
Stock No: SDFP002. Serial No: 8843E-01, 8843E-02, 8843E-03
(3) McCormack Engineering Evaporator Coils. Model: 7AAHB83SGTA1G. Serial No.: 8843E-01, 8843E-02, 8843E-03. Year: 1988. Refrigerant: R-717 (ammonia). Power: 460V, 3-phase, 60 Hz. (2) Fans: 1 HP, 2.5 FLA each. Quantity available: 3. Overall dimensions: 43 in x 48 in. x 121 inches.

SOLD

Click here for more information (428.7 KB)

Click On Picture

Russell Coil Company 4-Fan Evaporator – 5 Tons

SOLD Russell Coil Company 4-Fan Evaporator – 5 Tons
Mfg: Russell Model: SU44-600HG
Stock No: RCCB194.8 Serial No: D82C196475, D82C196473, D82C196476
(4) Russell Coil Company 4-Fan Evaporators. Model: SU44-600HG. Refrigerant: R-717 (Ammonia). Approximate capacity: 5 tons for a -10°F room with a -20°F suction temperature. Unit surface area: 1,832 sq. ft. Fins per inch: 4. (4) 20 in. diameter fans, motors: 1/6 hp, 230 V, 11.2 A, 60 Hz. Fan diameter: 20 in. Unit displacement: 10,800 cfm. Inlets: (1) 1/2 in. dia. port. Outlets: (1) 4-bolt 1-1/2 in. dia. flange, (1) 3/4 in. dia. port. Units are equipped with hot gas defrost for low temperature applications. Estimated weight: 560 lbs. Overall dimensions: 10 ft. 4 in. L x 2 ft. 9-1/2 in. W x 2 ft. 2-1/2 in. H.(ACN200)(H15).

SOLD

Click here for specifications (392.5 KB)
Click here for more information (233.2 KB)

Click On Picture

2001 Goedhart Cooling Equipment Stainless Steel Evaporator Coil – 10 tons

SOLD 2001 Goedhart Cooling Equipment Stainless Steel Evaporator Coil – 10 tons
Mfg: Goedhart Cooling Equipment Model:
Stock No: SGMPB057B Serial No:
(1) 2001 Goedhart Cooling Equipment Stainless Steel Evaporator Coil. Approximate capacity: 10 TR each. Manufacture no: 01-6791-010. Type: Advantec 1400-1800S. Client refr: 371535. Medium: NH3. Tube volume: 220 dm³. Mass (empty): 660 kg. Min. Working temp: -55 ºC. Max Working temp: 55 ºC. Test pressure: 30 Bar. Max working pressure: 24 Bar. Each coil has (156) ¾ in. tubes at 4 fins per inch. These coils were originally setup to be used with glycol refrigerant in a Frigoscandia impingement chiller. Each has been successfully leak checked. Quantity available: 1. Overall dimensions: 175 in. L x 46 in. W x 32 in. H.

SOLD

Click here for more information (269.5 KB)

Click Here if you don't see what you're looking for in our online catalog.