Used Centrifugal Water Pumps and Used Centrifugal Stainless Steel Pumps 
 Genemco Sells Used Centrifugal Stainless Steel Water Pumps by Crepaco, Tri Clover, Goulds, APV and APV/Puma 

Click On Picture

Goulds Alloy 20 3196-MTX Pump - 15 HP

Goulds Alloy 20 3196-MTX Pump - 15 HP
Mfg: Goulds Model: 3196 MTX
Stock No: OIP035. Serial No: 794D636
Goulds 3196 Centrifugal Pump. Model: 3196 MTX. Size: 1.5x3-13. Flow rate for new pump is 600 gpm with required horsepower and pressure. Impeller diameter: 11-1/2 in. Double mechanical seals with water flush. U.S. Motor: 15 hp, 1765 rpm, 230/460 V, 39.6/19.8 amps, 60 Hz, 3 phase. Overall dimensions: 4 ft. 4in. L x 1 ft. 7 in. W x 2 ft. 1 in. H.(ACN71).

Click here for more information (302.3 KB)

Click On Picture

Goulds Alloy 20 3196 Pump - 2 HP

Goulds Alloy 20 3196 Pump - 2 HP
Mfg: Goulds Model: 3196
Stock No: OIP036. Serial No: 788B860
Goulds Centrifugal Pump. Model: 3196, S/N: 788B860. Size: 1.5 x 1 - 8. Impeller dia: 7.25 in. Material construction: Alloy 20. Capacity: 42 gpm @ 60 ft. hd. Double mechanical seals with flushing. Motor specifications: 2 hp, 1730 rpm, 208-230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Overall dimensions: 36 in. L x 12 in. W x 15 in. H. (ACN71)

Click here for more information (230.0 KB)

Click On Picture

Goulds Alloy 20 3196 Pump - 1.5 HP

Goulds Alloy 20 3196 Pump - 1.5 HP
Mfg: Goulds Model: 3196
Stock No: OIP027. Serial No: 788B861
Goulds Centrifugal Pump. Model 3196. S/N 788B861. Size 1 in. x 1-1/2 in. x 8 in. Impeller dia: 6.62 in. Material Construction: Alloy 20. Capacity: 14 gpm @ 51 hd.ft. Double mechanical seals with flushing. Motor specifications: 1.5 hp, 1,730 rpm, 230/460 V, 60 Hz, 5.6/2,8 amps, 3 phase. Overall dimensions: 35 in. L x 12 in. W x 15 in. H. (ACN71)

Click here for more information (234.1 KB)

Click On Picture

Goulds Stainless Centrifugal Pump - 3 HP

Goulds Stainless Centrifugal Pump - 3 HP
Mfg: Goulds Model:
Stock No: OIP156. Serial No:
Goulds Sanitary Centrifugal Pump. John Crane double mechanical seals. Impeller diameter: 9 in. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. flanged port. Outlet: (1) 1 in. dia. flanged port. Overall dimensions: 3 ft. 9 in. L x 1 ft. 1 in. W x 1 ft. 9 in. H.

Click here for more information (218.6 KB)

Click On Picture

Goulds 3196 MTX Pump

Goulds 3196 MTX Pump
Mfg: Goulds Model: 3196 MTX
Stock No: NOIP1701 Serial No: 707E833
Goulds 3196 MTX Pump. 2x3-10. Serial 707E833.

Click On Picture

Goulds 316 Stainless ST Pump

Goulds 316 Stainless ST Pump
Mfg: Goulds Model: ST
Stock No: NOIP1702 Serial No: 742D237
Goulds Stainless ST Pump. 316SS. 1.5x3-6. Serial 742D237. Impeller: 5 in. Flow: 80 GPM at 100 ft. head. RPM 3500. Inventory 742237.

Click On Picture

Goulds Stainless MT Centrifugal Pump

Goulds Stainless MT Centrifugal Pump
Mfg: Goulds Model: MT
Stock No: NOIP1504 Serial No:
Goulds Stainless MT Centrifugal Pump. Nameplate missing. Side of pump is cast with this number: MT 53788.

Click On Picture

APV Puma Centrifugal Pump

APV Puma Centrifugal Pump
Mfg: APV Puma Model: 2-2
Stock No: ENDX003 Serial No: U1778M
APV Puma Centrifugal Pump. Model: III. S/N: U1778M. Hawker Siddeley Electric Motor: 5 Hp, 3480 Rpm, 575 V, 4.9 A, 60 Hz, 3 Phase. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4-1/2 in. H.

Click here for more information (285.2 KB)

Click On Picture

APV Stainless Steel Puma Pump - 7.5 HP

APV Stainless Steel Puma Pump - 7.5 HP
Mfg: APV Model: 2-2 1/2
Stock No: ENDX721.1a Serial No: P1160
APV Stainless Steel Puma Pump. Serial no. P1160. Size: 2-2 ½. Brook Crompton Parkinson motor: 7.5 Hp, 3420 Rpm, 575 V, 7.5 A, 60 Hz, 3 Phase. (1) 5-1/4 in. dia. impeller. Overall Dimensions 2 ft. 1 in. L x 1ft. 1/2 in. W x 1 ft. 1-1/2 in. H.

Click here for more information (356.8 KB)

Click On Picture

APV Puma III-Series Centrifugal Pump

APV Puma III-Series Centrifugal Pump
Mfg: APV Puma Model: 2-2 1/2
Stock No: ENDX722.1a Serial No: U2866M
APV Puma Centrifugal Pump. Model: III. SN: U2866M. Size: 2x2-1/2. Impeller diameter: 5 in. Brook Crompton Parkinson, Ltd., Motor, 5 hp, 3,420 rpm, 575 volts, 5.3 amps, 60 Hz, 3 phase. The APV Puma pump is designed for use in open work areas adjacent to dairy, food, beverage and industrial processing plant. Seal option: spring-loaded body fitted with carbon ring operating against a reversible hardened stainless steel face plate. Inlets: (1) 2-1/2 in. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 3-1/2 in. H.

Click here for a Puma Pump Curve (81.7 KB)
Click here for more information (371.5 KB)

Click On Picture

APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump
Mfg: APV Model:
Stock No: NOIP8293 Serial No:
APV Puma Sanitary Centrifugal Pump. Capacity 85 gpm. Impeller diameter: 5-1/2 in. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. U.S. Electrical motor: 3 Hp, 1765 Rpm, 208-230/460 V, 8.6-8/4, 60 Hz, 3 Phase. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 1 ft. 9-1/2 in. L x 1 ft. 2 in. W x 11-1/2 in. H.

Click here for more information (350.1 KB)

Click On Picture

APV Puma Size 2 Centrifugal Pump

APV Puma Size 2 Centrifugal Pump
Mfg: APV Puma Model: 3-2
Stock No: OIP074. Serial No: U1428
APV Puma Centrifugal Pump. Model: Size 2. S/N: U1428. Impeller diameter: 5 in. Brook Electric Motor, 5 hp, 3450 rpm, 575 V, 5.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. ACME fittings. Outlets: (1) 2 in. dia. ACME fittings. Overall dimensions: 2 ft. 3 in.L x 1 ft. 1 in. W x 1 ft. 4 in. H.

Click here for more information (405.5 KB)

Click On Picture

APV Puma Size 2 Centrifugal Pump

APV Puma Size 2 Centrifugal Pump
Mfg: APV Puma Model: 3-2
Stock No: OIP175. Serial No: U1429
APV Puma Centrifugal Pump. Model: 2. S/N: U1429. Impeller diameter: 4-1/2 in. Brook Electric Motor, 5 hp, 3450 rpm, 575 V, 5.2 amps, 60 Hz, 3 phase. Inlets (1) 3 in. threaded male. Outlets (1) 2 in. threaded male. Overall dimensions: 31 in L x 14 in. x 19 in. H.

Click here for more information (214.2 KB)

Click On Picture

APV Puma III-Series Centrifugal Pump

APV Puma III-Series Centrifugal Pump
Mfg: APV Puma Model: 2-3
Stock No: OIP109 Serial No: U2220M
APV Puma Centrifugal Pump. Model: III. S/N: U2220M. Impeller diameter: 5 in. Brook Electric Motor, 5 hp, 3450 rpm, 575 V, 5.2 A, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 5 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Click here for more information (373.9 KB)

Click On Picture

APV Puma III Centrifugal Pump

APV Puma III Centrifugal Pump
Mfg: APV Puma Model: 2-2
Stock No: ENDX002 Serial No: U1777M
APV Puma Centrifugal Pump. Model: III. S/N: U1777M. Impeller diameter: 5 in. Seal option: double mechanical with flushing. Brooks Electric Motor: 3480 Rpm, 575 V, 3.1 A, 60 Hz, 3 Phase. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Click here for more information (355.4 KB)

Click On Picture

APV Puma Sanitary Centrifugal Pump - 5 HP

APV Puma Sanitary Centrifugal Pump - 5 HP
Mfg: APV Puma Model: 2-3
Stock No: HDDF148D Serial No: 121079-2
APV Puma Sanitary Centrifugal Pump. S/N: 121079-2. Size: 2/3/9. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 5 in. WEG Electric Motor, 5 hp, 3490 rpm, 208-230/460 V, 13/6.5 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 1 ft. 11 in. L x 1 ft. 1 in. W x 1 ft. 11-5/8 in. H.

Click here for Pump Curve (144.6 KB)
Click here for more information (311.9 KB)

Click On Picture

APV Puma Centrifugal Pump - 5 HP

APV Puma Centrifugal Pump - 5 HP
Mfg: APV Model: 2-3
Stock No: HDDF148E Serial No: D397
APV Puma Centrifugal Pump. S/N: D397. Size: 2-3-9. Capacity: 160 gpm. Impeller diameter: 5 ½ in. Brook Motor: 5 Hp, 1730 Rpm, 220/440 V, 12.6/6.3 A, 60 Hz, 3 Phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4-1/2 in. L x 1 ft. 2 in. W x 1 ft. 4-3/4 in. H.

Click here for more information (340.0 KB)

Click On Picture

APV Puma Sanitary Centrifugal Pump - 5 HP

APV Puma Sanitary Centrifugal Pump - 5 HP
Mfg: APV Puma Model:
Stock No: HDDF148I Serial No:
APV Puma Sanitary Centrifugal Pump. Impeller diameter: 5-1/2 in. Leeson Electric Motor, 5 hp, 3510 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 1 ft. 11-1/2 in. L x 1 ft. 2 in. W x 11-1/2 in. H.

Click here for more information (375.1 KB)

Click On Picture

APV Puma Centrifugal Pump - 1 HP

APV Puma Centrifugal Pump - 1 HP
Mfg: APV Puma Model: 2-1 1/2
Stock No: OIP122 Serial No: U2223M
APV Puma Centrifugal Pump. Model: I. S/N: U2223M. Size: 2 x 1-1/2. Brook Crompton motor: 1 Hp, 3450 Rpm, 575 V, 1.1 A, 60 Hz, 3 Phase. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 4 in. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 2 ft. L x 9 in. W x 10-1/4 in. H.

Click here for more information (344.0 KB)

Click On Picture

APV Puma III-Series Centrifugal Pump

APV Puma III-Series Centrifugal Pump
Mfg: APV Model: 2-3
Stock No: OIP124 Serial No: U2218M
APV Puma-Series Centrifugal Pump. Model: Puma III. S/N: U2218M. Size: 2-3. Impeller diameter: 5 ½ in. Nominal capacity: 220 gpm @ 45 psi. Displacement per Revolution: 0.063 gal. The APV Puma pump is designed for use in open work areas adjacent to dairy, food, beverage, and industrial processing plant. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Click here for more information (355.9 KB)
Click here for Pump Curve (81.7 KB)

Click On Picture

APV Puma III-Series Centrifugal Pump

APV Puma III-Series Centrifugal Pump
Mfg: APV Puma Model: 2-2
Stock No: OIP127. Serial No: U1776M
APV Puma Centrifugal Pump. Model: III. S/N: U1776M. Size: 2-2. Impeller diameter: 5 in. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4-1/2 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Click here for more information (357.9 KB)

Click On Picture

APV Puma III Series Sanitary Centrifugal Pump

APV Puma III Series Sanitary Centrifugal Pump
Mfg: APV Model: 2-3
Stock No: OIP129 Serial No: D398
APV Puma III Series Sanitary Centrifugal Pump. Model: Puma III. Size: 2-3. S/N: D398. Nominal Capacity: 240 gpm @ 28 psi. Displacement per revolution: 0.068 gal. Maximum speed: 3500 rpm. Impeller diameter: 4-3/4 in. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. The APV Puma III is designed for use in open work areas adjacent to dairy, food, beverage, and industrial plant processing operations. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 1 ½ in. dia. ACME fitting. Overall dimensions: 2 ft. 5 in. L x 1 ft. 2 in. W x 1 ft. 4-5/8 in. H.

Click here for Pump Curve (81.7 KB)
Click here for more information (332.3 KB)

Click On Picture

APV Puma III Sanitary Centrifugal Pump - 5 HP

APV Puma III Sanitary Centrifugal Pump - 5 HP
Mfg: APV Model: 2-3
Stock No: OIP131. Serial No: D295
APV Puma-Series Sanitary Centrifugal Pump. Model: Puma III. Size: 2-3. S/N: D295. Capacity: 120 gpm @ 50 psi. Displacement per Revolution: 0.022 gal. Impeller diameter: 5-1/2 in. Leeson Electric Motor: 5 Hp, 3510 Rpm, 208-230/460 V, 13-12/6.0 A, 60 Hz, 3 Phase. The APV Puma III is designed for use in open work areas adjacent to dairy, food, beverage, and industrial plant processing operations. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 2 in. H.

Click here for more information (348.0 KB)
Click here for Pump Curve (81.7 KB)

Click On Picture

APV Puma Sanitary Centrifugal Pump - 5 HP

APV Puma Sanitary Centrifugal Pump - 5 HP
Mfg: APV Puma Model: 2-1/2-2
Stock No: NOIP8145 Serial No: U5862
APV Puma Sanitary Centrifugal Pump. Model: 2-1/2-2. S/N: U5862. Impeller diameter: 5 in. Brook Electric motor: 5 Hp, 3450 Rpm, 440 V, 6.9 A, 60 Hz, 3 Phase. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlet: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 4-1/2 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Click here for more information (383.1 KB)

Click On Picture

APV Puma III Sanitary Centrifugal Pump - 5 HP

APV Puma III Sanitary Centrifugal Pump - 5 HP
Mfg: APV Puma Model: 2-2
Stock No: OIP141 Serial No: U1898M
APV Puma Sanitary Centrifugal Pump. Model: III. S/N: U1898M. Size: 2x2. Impeller diameter: 5 in. Brook Electric motor: 5 Hp, 3450 Rpm, 575 V, 5.2 A, 60 Hz, 3 Phase. Inlet: (1) 2-1/2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Click here for more information (377.6 KB)

Click On Picture

APV Puma III Sanitary Centrifugal Pump - 5 HP

APV Puma III Sanitary Centrifugal Pump - 5 HP
Mfg: APV Model: 2-3
Stock No: OIP149 Serial No: U2221M
APV Puma-Series Sanitary Centrifugal Pump. Model: III. S/N: U2221M. Capacity: 200 gpm @ 30 psi. Displacement per Revolution:0.03 gal. Impeller diameter: 5 in. Brook Hansen Electric Motor, 5 hp, 3460 rpm, 575 V, 4.6 amps, 60 Hz, 3 phase. The APV Puma pump is designed for use in open work areas adjacent to dairy, food, beverage, and industrial processing plant. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H.

Click here for more information (373.9 KB)
Click here for Pump Curve (81.7 KB)

Click On Picture

APV Puma III-Series Centrifugal Pump - 5 HP

APV Puma III-Series Centrifugal Pump - 5 HP
Mfg: APV Model: 2-3
Stock No: OIP150 Serial No: U22219M
APV Puma Centrifugal Pump. Model: III. S/N: U22219M. Capacity: 140 gpm @ 35psi. Impeller diameter: 5 in. Brook Hansen Electric Motor, 5 hp, 3460 rpm, 575 V, 4.6 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H.

Click here for Pump Curve (81.7 KB)
Click here for more information (373.6 KB)

Click On Picture

Crepaco Centrifugal Pump

Crepaco Centrifugal Pump
Mfg: Crepaco Model:
Stock No: CCFP517b. Serial No: 6-25652
Crepaco Centrifugal Pump. Model: n/a. S/N: 6-25652. Impeller- 5-1/2 in. dia., double mechanical seals. Inlets/outlets: (1) 1-1/2 in. dia. threaded connection and (1) 2 in. dia. threaded connection. Overall dimensions: 36 in. L x 13 in. W x 17 in. H.

Click here for more information (234.2 KB)

Click On Picture

Tri Clover PRRED125 Positive Displacement Pump

Tri Clover PRRED125 Positive Displacement Pump
Mfg: Tri Clover Model: PRRED125-2/12M-TC1-4-SL
Stock No: DBBP2637b.8a Serial No: V1081
Tri Clover PRRED125 Positive Displacement Pump. Model: PRRED125-2/12M-TC1-4-SL. S/N: V1081. Capacity: 115 gpm @ 60 psi. Double mechanical seals with water flush. Vented pressure relief cover. Reliance Electric MinPak Plus VSdrive, input: 230 VAC, 35 amps, single phase, 50/60 Hz, output: 180 VDC, 25 amps, DC field: 200 VDC, 3 amps. Reliance Electric Motor, 5 hp, 1750 rpm, 180 V, 23 amps. Dodge Master XL Gear Drive, 4.1 ratio, 426.83 rpm (final). Tri-Clover positive pumps handle high viscosity products at elevated GPM and pressure ratings, provide longer seal and rotor life, reduce maintenance costs and downtime, perform effectively on suction lift service, and handle liquids and semi-solids with entrained vapors. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 64 in. L x 20 in. W x 54 in. H.

Click here for more information (272.8 KB)

Click On Picture

Tri Clover Positive Displacement Pump

Tri Clover Positive Displacement Pump
Mfg: Tri Clover Model: PRRED60-2M-TC1-4-SL-S
Stock No: tGHFI07b. Serial No: T6840J
Tri Clover Positive Displacement Pump. Model: PRRED60-2M-TC1-4-SL-S, S/N: T6840J. Inlets/outlets: (2) 2 in. dia. Q-line fittings. Overall dimensions: 58 in. L x 16 in. W x 35 in. H.

Click here for more information (226.1 KB)

Click On Picture

APV Puma Pump Stainless Steel

APV Puma Pump Stainless Steel
Mfg: APV Model:
Stock No: 25b.5 Serial No: U5851
APV Puma pump, Size 2-½ - 2, S/N U5851. Inlet size 2-½ in. outlet size 2 in. Brook Electric Motor 440 volt, 6.9 amps, 3,450 rpm, 60 Hz, 3 phase, 5 hp. Impeller Size 4-½ in.

Click On Picture

Mission Centrifugal Pump

Mission Centrifugal Pump
Mfg: Mission Model:
Stock No: NPPC224. Serial No:
Mission Centrifugal Pump. Size: 3 x 1.5 x 10. Flow rate for new pump is 140 gpm with required horsepower and at 90 ft. TDH. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 10 in. Product contact areas are of 316 SS construction. Pump features double mechanical seals with water flush. Reliance Motor: 7.5 hp, 1,760 rpm, 230/460 V, 18/9 amps, 60 Hz, 3 phase. Overall dimensions: 4 ft. L x 1 ft. 6 in. W x 1 ft. 8 in. H. (ACN67a).

Click here for more information (101.0 KB)

Click On Picture

Peerless Centrifugal Pump Model 8196 ST - 1.5x1x8

Peerless Centrifugal Pump Model 8196 ST - 1.5x1x8
Mfg: Peerless Model: 8196 ST
Stock No: OIP017. Serial No: 2695876-581C
Peerless Centrifugal Pump. Model: 8196 ST. S/N: 2695876-581C. Size: 1x1-1/2x8. Mat’l constr: 316 Stainless steel. Impeller dia.: 8 in. Seal option: double mechanical seals with flushing. Reliance Electric Motor, 10 hp, 3510 rpm, 230/460 V, 60 Hz, 23.4/11.7 amps, 3 phase. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1 in. dia. flanged port. Overall dimensions 39 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.

Click here for more information (321.6 KB)

Click On Picture

Fristam FP-Series Centrifugal Pump - 5 HP

Fristam FP-Series Centrifugal Pump - 5 HP
Mfg: Fristam Model: FP712
Stock No: OIP103. Serial No: 12122759
Fristam FP-Series Centrifugal Pump. Model: FP712. S/N: 12122759. Capacity: 150 gpm. Impeller diameter: 5.00 in. Seal option: double mechanical with flushing. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. The FP-Series is the original Fristam pump with established the standard for high performance centrifugals. These heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. Completely CIP-and SIP-able. Inlets: (2) 2-1/2 in. dia. S-line. Outlets: (1) 1-1/2 in. dia. S-line. Overall dimensions: 29 in. L x 13 in. W x 18-1/2 in. H. (ACN25).

Click here for more information (230.8 KB)
Click here for pump curve and drawing (148.2 KB)



View previously sold Evaporator Pumps. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Evaporators | Evaporator Miscellaneous | Heat Exchangers / HTST | Frick Screw Compressors | Evaporative Condensers 
Other Categories:Spiral Freezers | Complete Filling Lines | Watertube Boilers | Control Panels | Vibrating Conveyors 
Other Manufacturers:Horizontal Tanks 1,000-2,999 Gallons | Tubular HTST Skids | Single Shell Tanks 50-99 Gallons | Flow Meters | Lightnin Mixers 

 Sells Used Centrifugal Stainless Steel Water Pumps by Crepaco, Tri Clover, Goulds, APV and APV/Puma