Click On Picture

Food Additive Skid – 12 Gallons

Food Additive Skid – 12 Gallons
Mfg: Not Specified Model:
Stock No: SGMN215.20 Serial No:
Food Additive Skid. Tank capacity: 12 gallons. Usable dimensions: 18 in. H x 14-1/4 in. diameter. Includes strainer basket that holds approximately 3.5 gallons of product. Basket has 1/8 in. holes. Baldor Electric motor: serial no. 119-93. cat. No. CDPWD3330. ½ hp, 1750 rpm, 4.8 amps. Sew Eurodrive, Inc. Type: R40LP. S.O. 8500444243. Skid includes: Micro Motion DS012S100SU flow sensor, Daniel Controls pressure dial gauge and (4) rolling castors for ease of mobility. (1) ½ in. outlet and (1) 1 in. outlet. Overall dimensions: 3 ft. 11 in. L x 2 ft. 1 in. W x 4 ft. 2 in. H.

Click here for more information (302.7 KB)

Click On Picture

DeLaval Vacuumizer Stainless Steel

DeLaval Vacuumizer Stainless Steel
Mfg: DeLaval Model: 650
Stock No: 70-G015-A Serial No:
DeLaval Vacuumizer for HTST System. Stainless Steel. Model 650. 35,000 lb/hr capacity. Inside dimensions: 25 in. dia x 56 in. H. Inlets (1) 2 in., (1) 3 in., (2) 5 in. Outlets (1) 3 in. 4 legs; 6 in. H. Overall dimensions: 38 in. L x 33 in. W x 85-½ in. H.

Click here for more information (171.7 KB)

Click On Picture

Vacu-Therm - 50 Gallon

Vacu-Therm - 50 Gallon
Mfg: Not Specified Model:
Stock No: 35GO890101.a Serial No:
Vaccu Therm-50 Gallon. Inside dimensions: 19-1/2 in.dia x 44-1/2 in. H. Inlets: (1) 1-1/2 in., (1) 2 in., (2) 5-1/2 in. (manway). Outlets: (1) 2 in. 4 legs; 6 in. H Overall dimensions: 30 in. L x 28-1/2 in. W x 67 in. H.

Click here for more information (164.2 KB)

Click On Picture

Cherry Burrell Flavorizer Stainless Steel

Cherry Burrell Flavorizer Stainless Steel
Mfg: Cherry-Burrell Model: AVC-SH
Stock No: RW-329.6a Serial No: 624
Cherry Burrell Flavorizer Single Shell. Stainless steel. Model AVC-SH. S/N 824. (3) Inlets: 5 in. (top center), 2 in., 3/4 in. (with butterfly valve and spray ball); 16 in. manway. Outlets: 4 in. (20 in. high); jacket on exit pipe. (4) Legs 6 in. H. Inside dimensions: 35-1/2 in. dia x 72 in. H. Overall dimensions: 56 in. L x 51 in. W x 127 in. H.

Click here for more information (143.2 KB)

Click On Picture

Crepaco Deaerator Tank

Crepaco Deaerator Tank
Mfg: Crepaco Model: 2100
Stock No: 45.H-1634 Serial No: A37784.VH
Crepaco Deaerator Tank. Model 2100, S/N A-3778.VH. Vessel Tested For: 30 in. Hg, VAC, OPSI. Pressure Max Working VAC: 30 in. Hg. Press O psi. Inside dimensions: 36 in. dia x 72 in. H. Inlets: 4 in., 2 in. and 1-1/2 in. for sprayball. Manway: 20 in. Outlets: (2) 4 in., (2) 2 in. (inside wall of main exit pipe). 4 legs; 73 in. H. Overall dimensions: 60 in. L x 60 in. W x 140 in. H.

Click here for more information (218.6 KB)

Click On Picture

(2) Stainless Steel Vacuumizer Tanks- 75 Gallon (ea.)

(2) Stainless Steel Vacuumizer Tanks- 75 Gallon (ea.)
Mfg: Not Specified Model:
Stock No: 35.TM144 Serial No:
(2) Stainless Steel Vacuumizer Tanks- 75 Gallon (ea.). Inside straight-wall dimensions: 2 ft. dia. x 3 ft. 4 in. H. Inlets: (3) 3 in. dia. ports, (1) 4 in. dia. port, (2) 2 ft. dia. product infeed ports. Outlets: (1) 2 in. dia. port, (2) 3 in. dia. drain ports, (1) 1-1/2 in. dia. overflow port. Overall dimensions: 5 ft. 8 in. L x 3 ft. W x 6 ft. 6 in. H.

Click here for more information (254.8 KB)

Click On Picture

Crepaco Deaerator Vessel Stainless Steel

SOLD Crepaco Deaerator Vessel Stainless Steel
Mfg: Not Specified Model:
Stock No: 4R-177.12 Serial No:
Crepaco Deaerator Vessel Stainless Steel. 36 in. dia. x 60 in. straight side with connecting piping, 4 in. side clamp outlet and side manhole cover.

SOLD

Click On Picture

Single Shell Vacuumizer Tank- 1000 Gallon

SOLD Single Shell Vacuumizer Tank- 1000 Gallon
Mfg: Not Specified Model:
Stock No: HDAF521.59a Serial No:
Single Shell Vacuumizer Tank- 1000 Gallon. Tank includes: (3) 5 in. dia. sight glasses, tangential inlet, and an 11 in. dia. manway. Inlets: (1) 10 in. dia. motor inlet. Outlets: (1) 4 in. dia. discharge, (1) 4 in. dia. S-Line. Overall dimensions: 76 in. L x 74 in. W x 10 ft. 3 in. H.

SOLD

Click here for more information (337.2 KB)

Click On Picture

Stainless Steel Vacuumizer- 150 Gallons

SOLD Stainless Steel Vacuumizer- 150 Gallons
Mfg: Not Specified Model:
Stock No: 45.IME17 Serial No:
Stainless Steel Vacuumizer- 150 Gallons. Internal dimensions: 41.5 in. diameter x 28 in. high sidewall. Manway diameter: 17-1/2 in. 4-1/2 in. Overall height of tank unit: 56 3/8 in. Taylor Pressure Sensor. Inlets: (1) 5 in. dia. flanged port, (1) 6 in. dia. S-line fitting, (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 4 in. dia. S line fitting, (1) 2 in. dia. S-line fitting. Overall dimensions: 4 ft. 2 in. L x 4 ft. W x 9 ft. H.

SOLD

Click here for more information (193.7 KB)

Click Here if you don't see what you're looking for in our online catalog.