Genemco Sells Used ABB Instrumentation Flow Meters, MassMeter Systems, Flowmeter Sensors at Competitive Prices 
  

Click On Picture

ABB Flow Meter

ABB Flow Meter
Mfg: ABB Instrumentation Model: M03GA18A10R1K03 3/99
Stock No: TMCB125B Serial No: V30003/61/1
ABB Flow Meter. Model: M03GA18A10R1K03 3/99. S/N: V30003/61/1. Max pressure: 250psig. Overall dimensions: 8 in. L x 9 in. W x 1 ft. 1-3/8 in. H.

Click here for more information (195.8 KB)

Click On Picture

ABB Instrumentation, Inc. Flow Meter

ABB Instrumentation, Inc. Flow Meter
Mfg: ABB Instrumentation Model: M03GA18A10R1K03 3/99
Stock No: TMCB125A Serial No: V30003/61/2
ABB Instrumentation, Inc. Flow Meter. Model: M03GA18A10R1K03 3/99. Maximum pressure: 250 psig. Process temperature: 221F, ambient temperature: 158F. Inlets/Outlets: (2) 3 in. Overall dimensions: 8 in. L x 9 in. W x 1 ft. 1-3/8 in. H.

Click here for more information (242.6 KB)

Click On Picture

Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor
Mfg: Micro Motion Model: DL100S202SU
Stock No: MRDC0043.2a Serial No: 186168
Micro Motion Mass Flow Sensor. Model no. DL100S202SU. Serial no. 186168. (1) 1 in. s-line inlet. (1) 1 in. s-line outlet. Temperature -240 to 177. 900 PSIG. Overall dimensions for Flow Sensor: 2 ft. 9-1/8 L. x 1 ft. 3 in. W. x 5-1/4 in. H. Remote Flow Transmitter. Serial no. 62850. Frequency output: 6000 Hz =60 Gal/min. Overall dimensions for Remote Flow Transmitter: 1 ft. L. x 9 in. W. x 4-1/4 in. H. (IN-TX).

Click here for more information (282.5 KB)

Click On Picture

Magnetic Flow Transmiter

Magnetic Flow Transmiter
Mfg: Proces-Data Model: PD 340
Stock No: SPGT089A Serial No: 450322, 560620, 265706, 386502.
(4) Magnetic flow transmitter. Model: PD 340. S/N: 450322, 560620, 265706, 386502. The PD 340 Flow Transmitter is a precision meter for the volumetric measurement of liquids that are electrically conducting. The rugged construction of the transmitter makes it suitable for installations where solid par-ticulates make up part of the liquid for measurement. The Meterhead consists of a stainless metering pipe with clamp connections. The power supply for the Flow Transmitter can be either 24 V DC or 24 V AC. Transmitter size: C 63. Maximum Flow: 2825 cubic ft./hr. (80 cubic meters/hr.). Maximum pressure: 145 psi (10 bar). Inlets/Outlets: (2) 2-1/2 in. S-Line fittings. Overall dimensions: 7 in. L x 3-7/8 in. W x 9-7/8 in. H.

Click here for more information (354.3 KB)

Click On Picture

Turbo Flowtube System

Turbo Flowtube System
Mfg: Not Specified Model: MG 711/D
Stock No: HDSC126.2a Serial No: 245095/2
Turbo Flowtube System. Model (sensor): MG 711/D. S/N: 245095/2. Electrodes: 316. Maximum flow rate: 100 gpm. Pulse rate: 1 pulse/gallon. Cx: 0.805. Turbo USP Signal Converter, S/N: 195.179. Power supply: 110 VAC. Output: 4-20 mA. Inlets/outlets: (2) 2-1/2 in. dia. ports. Overall dimensions (sensor): 11-1/2 in. L x 8 in. W x 10-1/2 in. H. Overall dimensions (transmitter): 13-1/2 in. L x 9 in. W x 16 in. H.(GH)

Click here for more information (396.6 KB)

Click On Picture

Endress Hauser Electromagnetic Flow Measuring System

Endress Hauser Electromagnetic Flow Measuring System
Mfg: Endress Hauser Model: Promag H (sensor)
Stock No: HDSC196.8a Serial No: 39004216000
Endress Hauser Electromagnetic Flow Measuring System. Model: Promag H (sensor). S/N: 39004216000. Order code: 50H22-1H0A1AA0B9AA. Recommended flow rate: 2.5 to 65 gpm. Factory settings: 18 gpm. Pulse value: 0.20 gal. Low flow cutoff: 0.25 gal/min. K-factor: 0.8222/-8. TM maximum: 300 °F. Matr'l constr: PFA/1.4435/316L/Silicone EPD/MSU 0.5% CAL. System requirements: 120 V, single phase. Endress+Hauser Transmitter, Model: Promag 50, S/N: 39004216000, 85-260 VAC, 50-60 Hz. Type 4X Nema enclosure. Endress+Hauser flow measuring systems are used to measure the flow rates of conductive fluids in closed pipes. Most fluids can be metered, provided they have a minimum conductivity of 5 mS/cm, examples are: acids, alkalis, pastes, mashes, pulps, drinking water, wastewater, sewage sludge, milk, beer, wine, mineral water, yogurt, molasses, etc. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 9-1/2 in. L x 7 in. W x 12-1/2 in. H.

Click here for more information (357.1 KB)

Click On Picture

ABB Instrumentation K500 Mass Flow Meter Sensor

ABB Instrumentation K500 Mass Flow Meter Sensor
Mfg: ABB Instrumentation Model: K500
Stock No: HDPH253C.10 Serial No:
ABB Instrumentation Mass Flow Meter. Model K500. S/N KFLOW7SS12C0000000F000002. Sensor: 2K0214. Flow factor - 56846.898, D-Alpha 3.18174, D-Beta 52116.80, DT COEF 0.000218. Material 316 L, DW-Temp. 25.00. Mass meter control box model: 1215-A-O. S/N: 2K0214, 115 vac, S71HS Software. Inlets/outlets: 1-1/2 in. Q-line. Overall dimensions 48 in. L x 24 in. W x 42-1/2 in. H.

Click here for more information (236.1 KB)

Click On Picture

2000 ABB Instrumentation Field Electro-Magnetic Flowmeter System

2000 ABB Instrumentation Field Electro-Magnetic Flowmeter System
Mfg: ABB Instrumentation Model: M03GA11A10R0000
Stock No: RLOL231.3a Serial No: 00.W036821
2000 ABB Instrumentation Field Electro-Magnetic Flowmeter System. Model: M03GA11A10R0000. S/N: 00.W036821. Maximum pressure: 160 psig. Process temperature: 221 °F. Ambient temperature: 158 °F. Calibration factor 1: 0.8693. Calibration factor 2/3/4: 0/5/1.000. ABB Kent-Taylor Magmaster Transmitter, Model: MFE4ER100311 SEN/01W001754, S/N: 01W001754A, supply voltage: 95-240 VAC, frequency: 47-440 Hz. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 6-1/2 in. L x 3 in. W x 10 in. H. Overall dimensions (sensor): 12 in. L x 9 in. W x 14 in. H.

Click here for more information (269.4 KB)

Click On Picture

ABB Instruments K20 MassMeter System

ABB Instruments K20 MassMeter System
Mfg: ABB Instrumentation Model: 1210-A-0
Stock No: BIIR18. Serial No: B00716
ABB Instruments K20 MassMeter System. Model (transmitter): 1210-A-0. S/N (transmitter): B00716. 316 Stainless steel transmitter. Power supply: 110 V. Model (sensor): K20. S/N (sensor)910540. Software version v6.52. Pressure rating: 2200 psi. Flow rate: 20 lb/min. ABB Mass Meters allow accurate mass flow measurement of virtually all fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 1/2 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 26 in. L x 8 in. W x 31 in. H.

Click here for more information (252.8 KB)

Click On Picture

ABB Instruments K40 MassMeter System

ABB Instruments K40 MassMeter System
Mfg: ABB Instrumentation Model: 1210-A-0
Stock No: BIIR16. Serial No: B01415
ABB Instruments K40 MassMeter System. Model (transmitter): 1210-A-0. S/N (transmitter): B01415. 316 Stainless steel transmitter. Power supply: 110 V. Model (sensor): K40. S/N (sensor): 920268. Software version v6.52. Standard operating temperatures: -140 °F to 400 °F. Pressure ratings: 2200 psi. Flow rate: 40 lb/min. ABB Instrumentation Mass Meters allow accurate mass flow measurement of many fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 1/2 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 46 in. L x 14 in. W x 42 in. H. (transmitter): 46 in. L x 14 in. W x 42 in. H.

Click here for more information (308.3 KB)

Click On Picture

ABB Instrumentation K250 MassMeter System

ABB Instrumentation K250 MassMeter System
Mfg: ABB Instrumentation Model: 1215-A-0
Stock No: BIIR19. Serial No: TW6093
ABB Instrumentation K250 MassMeter System. Model (transmitter): 1215-A-0. S/N (transmitter): TW6093. 316 Stainless steel transmitter. Power supply: 110 V. Sensor W/Series 1210/1215 Transmitter. Model (sensor): K250. S/N (sensor): 505005. Software version 70H8(1). Pressure rating: 1800 psi. Flow rate: 250 lb/min. ABB Mass Meters allow accurate mass flow measurement of virtually all fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 35 in. L x 7-3/4 in. W x 36 in. H. (ACN80a)

Click here for more information (245.7 KB)
Click here for Flowmeter Data Sheet (1,992.3 KB)

Click On Picture

Sparling Tigermag Flowmeter Sensor

Sparling Tigermag Flowmeter Sensor
Mfg: Sparling Tigermag Model: FM625
Stock No: OI201. Serial No: H38854990
Sparling Tigermag Flowmeter Sensor. Model: FM625. S/N: H38854990. Unit requirements: 117 Vac, 50/60 Hz, 11 va. Maximum temperature: 260 °F. Size: 0.5. Offset: 5.15. K-factor: 11606.51 pulses/gal. Maximum torque: 17 ft/lbs. Liner Material: CER. Electrical code: suitable for CL. I Dlv. 1, Groups B,C, & D; CL. II Groups E, F & G Haz. Loc. Max Conduit Length not to exceed 18 inches. The Tigermag flowmeter is an obstructionless device for monitoring the volumetric flow of conductive liquids in full closed pipes. Tigermag Display. Overall dimensions: 10 in. L x 4-1/2 in. W x 14 in H.

Click here for more information (293.4 KB)

Click On Picture

Maselli Misure Refractomeric Process Flowmeter

Maselli Misure Refractomeric Process Flowmeter
Mfg: Maselli Misure Model: UR-1-W-AL
Stock No: OI209. Serial No: 30503
Maselli Misure Refractomeric Process Flowmeter. Model: UR-1-W-AL. S/N: 30503. Range: 5-20 Bx. Temperature: 60.8 °F. Power supply: 110 V. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 20 in. L x 6 in. W x 10-1/2 in. H.

Click here for more information (190.1 KB)

Click On Picture

Brooks Wafer-Mag Magnetic Flowmeter

Brooks Wafer-Mag Magnetic Flowmeter
Mfg: Brooks Model: 7482B1W1C4AA
Stock No: OI210. Serial No: 8811-9718
Brooks Wafer-Mag Magnetic Flowmeter. Model: 7482B1W1C4AA. S/N: 8811-9718. K-Factor: 49379.943 PPG. Maximum pressure: 740 psig @ 100 °F. Maximum power: 15 Watts. Maximum process temperature: 30 °F. Overall dimensions: 9-1/2 in. L x 6-1/2 in. W x 8-1/2 in. H.

Click here for more information (267.8 KB)

Click On Picture

Brooks Wafer-Mag Magnetic Flowmeter

Brooks Wafer-Mag Magnetic Flowmeter
Mfg: Brooks Model: 7485C1A1C6AAAA
Stock No: OI211. Serial No: 9107-12547
Brooks Wafer-Mag Magnetic Flowmeter. Model: 7485C1A1C6AAAA. S/N: 9107-12547. K-Factor: 21082.212 PPG. Maximum process pressure: 740 psi @ 100 °F. Maximum process temperature: 300 °F. Power requirements: 115 VAC, 50/60 Hz. Flowtube inlets/outlets: (2) 1/2 in. dia. lapped flanges. Overall dimensions: 9-1/2 in. L x 6-1/2 in. W x 10-1/2 in. H.

Click here for more information (207.5 KB)

Click On Picture

Brooks Wafer-Mag Magnetic Flowmeter

Brooks Wafer-Mag Magnetic Flowmeter
Mfg: Brooks Model: 7401C1W1C1AA
Stock No: OI212. Serial No: 8903-12114
Brooks Wafer-Mag Magnetic Flowmeter. Model: 7401C1W1C1AA. S/N: 8903-12114. K-Factor: 7857.069PPG. Maximum process pressure: 740 psi @ 100 °F. Maximum process temperature: 300 °F. Power requirements: 115 VAC, 50/60 Hz. Flowtube inlets/outlets: (2) 1 in. dia. lapped flanges. Overall dimensions: 12 in. L x 7 in. W x 11 in. H.

Click here for more information (237.1 KB)

Click On Picture

Brooks Wafer-Mag Magnetic Flowmeter

Brooks Wafer-Mag Magnetic Flowmeter
Mfg: Brooks Model: 7401C1W1C6AA
Stock No: OI213. Serial No: 9003-15772 and 9003-15773
(2) Brooks Wafer-Mag Magnetic Flowmeter. Model: 7401C1W1C6AA. S/N's: 9003-15772 and 9003-15773. K-Factor: 7151.33PPG. Maximum process pressure: 740 psi @ 100 °F. Maximum process temperature: 300 °F. Power requirements: 115 VAC, 50/60 Hz. Flowtube inlets/outlets: (2) 1 in. dia. lapped flanges. Overall dimensions: 10-1/2 in. L x 6-1/2 in. W x 11 in. H.

Click here for more information (290.4 KB)

Click On Picture

Rosemount Magnetic Flowtube

Rosemount Magnetic Flowtube
Mfg: Rosemount Model: 8701TNA010S1L3
Stock No: OI214. Serial No: 0049371
Rosemount Magnetic Flowtube. Model: 8701TNA010S1L3. S/N: 0049371. Lining material: PTFE. Titanium electrode. 8712C Calibration No: 1091805310898001. 8712 Calibration No: 1086525310000000. Maximum process pressure @ 100 °F: 275 psi. Maximum process temperature: 350 °F. Stainless steel ANSI class 150 flanges. Lining protector. The Rosemount flowtube produces flow signal for harsh, corrosive fluids, slurries, and other difficult-to-measure substances. Inlets: (2) 1 in. dia. 125 lb. raised-face flanges. Overall dimensions: 14-1/2 in. L x 10 in. W x 6-1/2 in. H.

Click here for more information (176.6 KB)

Click On Picture

Accurate Metering Systems, Inc. Electromagnetic Flow System

Accurate Metering Systems, Inc. Electromagnetic Flow System
Mfg: Accurate Metering Systems, Inc. Model: IZM-50
Stock No: OI215. Serial No: 64000 B8
Accurate Metering Systems, Inc. Electromagnetic Flow System. Model: IZM-50. S/N: 64000 B8. Maximum flowrate: 200 gpm. Digital output 1: 10 pls/gal. Digital output 2: 10 pls/gal. M SPE: 1.000. Span: 0.6957. Version: 2.2. Power supply: 120 V, 60 Hz. Analog output: 4-20 mA. Power consumption: 20 VA. Designed specifically for the dairy, food and beverage industries, the electromagnetic flowmeter carries a 3-A symbol and complies with all USDA sanitary standards. This electronics based digital electromagnetic flowmeter, with an obstructionless flow tube, is ideal for all conductive fluids and slurries. Measurement accuracy and performance are unaffected by suspended solids, particulates, product viscosity, density, specific gravity or temperature. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions (sensor): 8 in. L x 4-1/2 in. W x 10-1/2 in. H. Overall dimensions (transmitter): 13-1/2 in. L x 10-1/2 in. W x 13 in. H.

Click here for more information (311.2 KB)

Click On Picture

2003 ABB Instrumentation Field Electro-Magnetic Flowmeter System

2003 ABB Instrumentation Field Electro-Magnetic Flowmeter System
Mfg: ABB Instrumentation Model: M15GA18A10R1K03
Stock No: RLOL235.10a Serial No: 03W016898
2003 ABB Instrumentation Field Electro-Magnetic Flowmeter System. Model: M15GA18A10R1K03. S/N: 03W016898. Maximum pressure: 250 psig. Process temperature: 221 °F. Ambient temperature: 158 °F. Calibration factor 1: 1.1130. Calibration factor 2/3/4: 0/5/1.000. ABB Kent-Taylor Magmaster Transmitter, supply voltage: 95-240 VAC, frequency: 47-440 Hz. Inlets/outlets: (2) 1-1/2 in. dia. fittings. Overall dimensions (transmitter): 6-1/2 in. L x 3 in. W x 10 in. H. Overall dimensions (sensor): 8 in. L x 7-1/2 in. W x 10-1/2 in. H.

Click here for more information (178.6 KB)

Click On Picture

1995 ABB Instrumentation Field Electro-Magnetic Flowmeter System

1995 ABB Instrumentation Field Electro-Magnetic Flowmeter System
Mfg: ABB Instrumentation Model: M15GA11A10R100A
Stock No: RLOL236.6 Serial No: V/88925/27/3
1995 ABB Instrumentation Field Electro-Magnetic Flowmeter System. Model: M15GA11A10R100A. S/N: V/88925/27/3. Maximum pressure: 250 psig. Process temperature: 176 °F. Ambient temperature: 140 °F. Calibration factor 1: 1.0910. Calibration factor 2/3/4: 5/9/1.000. ABB Kent-Taylor Magmaster Transmitter, Model: 000000000R100A /SEN.V/88925/27/3, S/N: V/88927/44/13, supply voltage: 95-240 VAC, frequency: 47-440 Hz. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 6-1/2 in. L x 3 in. W x 10 in. H. Overall dimensions (sensor): 15 in. L x 7-1/2 in. W x 11 in. H.

Click here for more information (215.6 KB)

Click On Picture

2001 ABB Instrumentation Field Electro-Magnetic Flowmeter System

2001 ABB Instrumentation Field Electro-Magnetic Flowmeter System
Mfg: ABB Instrumentation Model: M02GA11A10R100A
Stock No: RLOL238.5 Serial No: V/88925/77/1
2001 ABB Instrumentation Field Electro-Magnetic Flowmeter System. Model: M02GA11A10R100A. S/N: V/88925/77/1. Maximum pressure: 250 psig. Process temperature: 221 °F. Ambient temperature: 158 °F. Calibration factor 1: 1.34590. Calibration factor 2/3/4: -25/9/1.000. ABB Kent-Taylor Magmaster Transmitter, Model: MFE4ER100311 SEN/01W013288, S/N: 01W013288A, supply voltage: 95-240 VAC, frequency: 47-440 Hz. Inlets/outlets: (2) 2 in. dia. fittings. Overall dimensions: 6-1/2 in. L x 3 in. W x 10 in. H. Overall dimensions (sensor): 8 in. L x 7 in. W x 11 in. H.

Click here for more information (232.2 KB)

Click On Picture

Yokogawa Corporation Yewflo Vortex Flowmeter Transmitter

Yokogawa Corporation Yewflo Vortex Flowmeter Transmitter
Mfg: Yokogawa Corporation Model: YF102-ALPE1-S3S3*C/FMF/SCT
Stock No: OI222 Serial No: 5182A009
Yokogawa Corporation Yewflo Vortex Flowmeter Transmitter. Model: YF102-ALPE1-S3S3*C/FMF/SCT. S/N: 5182A009. K-Factor: 259.2 p/gal. Output: pulse. Power supply: 24 VDC. Yewflo units can measure fluid flow, gas flow, and steam flow over a wide range of temperatures and pressures. Inlets/outlets: (2) 1 in. dia. ports. Overall dimensions: 6-1/2 in. L x 6 in. W x 11 in. H.

Click here for more information (393.9 KB)

Click On Picture

Endress Hauser Promag Remote Flow System Sensor

Endress Hauser Promag Remote Flow System Sensor
Mfg: Endress Hauser Model: 33a
Stock No: OI220. Serial No: G-31-5000673
Endress Hauser Promag Remote Flow System Sensor. Model: 33a. S/N: G-31-5000673. SIG input: 0-7 gpm. SIG output: 4-20 mA. Power supply: 85-260 Vac, 50-60 Hz. The Promag 33 electromagnetic flow meter is a universal flow measuring system for all liquids with a minimum conductivity of 5 µS/cm. Overall dimensions: 18 in. L x 13 in. W x 10 in. H.

Click here for more information (217.8 KB)

Click On Picture

1999 ABB Instrumentation Field Electro-Magnetic Flowmeter System

1999 ABB Instrumentation Field Electro-Magnetic Flowmeter System
Mfg: ABB Instrumentation Model: M02GA18A10R0000
Stock No: RLOL239.4a Serial No: 99W042046
1999 ABB Instrumentation Field Electro-Magnetic Flowmeter System. Model: M02GA18A10R0000. S/N: 99W042046. Maximum pressure: 250 psig. Process temperature: 140 °F. Ambient temperature: 158 °F. Calibration factor 1: 1.2948. Calibration factor 2/3/4: -22/5/1.0000. ABB Kent-Taylor Magmaster Transmitter, Model: M02G18A10R1003 SEN/V30003/9/1, S/N: A971401/1/8, supply voltage: 95-240 VAC, frequency: 47-440 Hz. Inlets/outlets: (2) 2 in. dia. fittings. Overall dimensions: 6-1/2 in. L x 3 in. W x 10 in. H. Overall dimensions (sensor): 8 in. L x 7 in. W x 11-1/2 in. H.

Click here for more information (225.9 KB)

Click On Picture

Foxboro I/A Series Vortex Flowmeter Sensor

Foxboro I/A Series Vortex Flowmeter Sensor
Mfg: Foxboro Model: 83S-D03TNA
Stock No: CGMM356.3 Serial No: 00231580
Foxboro I/A Series Vortex Flowmeter Sensor. Model: 83S-D03TNA. S/N: 00231580. Maximum working pressure: 150 psi @ 100 °F. Ref. K-factor: 78.512 pulses/cu. ft. Max. ambient temp: 185 °F. Temp Limit: 350 °F. Digital display. Meter body mat'l: 316 SS. The I/A Series 83S-D is a high-performance vortex flowmeter designed for food and pharmaceutical sanitary liquid service and CIP (clean-in-place) systems. Overall dimensions: 7-1/4 in. L x 7 in. W x 12-1/2 in. H.

Click here for more information (221.1 KB)

Click On Picture

Foxboro Sanitary Magnetic Flowmeter

Foxboro Sanitary Magnetic Flowmeter
Mfg: Foxboro Model: 2803-SATB-TSG-G
Stock No: CGMM454.1 Serial No:
Foxboro Sanitary Magnetic Flowmeter. Model 2803-SATB-TSG-G. Origin No. 2A8948 Ref. No. 5469430. Unit features a 3 in. nominal flowtube size, 4 in. nominal line size, 304 SS (Schedule 10 pipe) tube construction, Tri-Clamp end connections, ptfe lining material, and 316L SS electrode material. Dual calibration for either pulsed dc (20 V, 1.5 A) from 896 transmitter or 120 V, 60 hz, 1.3 A (E96). General purpose NEMA 4X housing for remote mounted transmitter. Overall dimensions: 23 in. L x 12 in. W x 12 in. H.

Click here for more information (224.4 KB)

Click On Picture

Rosemount Magnetic Flowtube

Rosemount Magnetic Flowtube
Mfg: Rosemount Model: 8701TSA020S1F0029
Stock No: OI230. Serial No: 0044305
Rosemount Magnetic Flowtube. Model: 8701TSA020S1F0029. S/N: 0044305. Lining material: PTFE. 316L Stainless steel electrode. Flow rate: 10.459 gpm. 8712C Calibration No: 1012605710110001. 8712 Calibration No: 1010025710000000. Maximum process pressure @ 100 °F: 275 psi. Maximum process temperature: 350 °F. Carbon steel ANSI class 150 flanges. Power supply: 16 Vdc, 1 amp. The Rosemount flowtube produces flow signal for harsh, corrosive fluids, slurries, and other difficult-to-measure substances. Inlets: (2) 2 in. dia. 125 lb. lapped flanges. Overall dimensions: 14-1/2 in. L x 10 in. W x 6-1/2 in. H.

Click here for more information (161.2 KB)

Click On Picture

Brooks Magnetic Flow Meter

Brooks Magnetic Flow Meter
Mfg: Brooks Model:
Stock No: SFF186 Serial No:
Brooks 1-1/2 in. Stainless Steel Magnetic flow meter.

Click On Picture

AccuRate Metering Systems Magnetic Flow Meter

AccuRate Metering Systems Magnetic Flow Meter
Mfg: AccuRate Model:
Stock No: SFF187.4a Serial No:
AccuRate Metering Systems. Magnetic Flow Meter.

Click On Picture

Magnetic Flow Meter

Magnetic Flow Meter
Mfg: Not Specified Model:
Stock No: SFF188 Serial No:
Magnetic Flow Meter

Click On Picture

Micro Motion Flow and Density Monitoring System

Micro Motion Flow and Density Monitoring System
Mfg: Micro Motion Model: FMS1NA10
Stock No: BZCH533.1 Serial No: 8328
Micro Motion Flow and Density Monitoring System. Model: FMS1NA10. Power supply: 115 VAC, 25 watts. Remote flow transmitter. Model: RFT9712 1PNU. Mass flow remote electronics unit. Model: RE-01 151431. Mass flow sensor. Model: S040S121. Meter type: 3. Meter factor: 05901. Flow cal factor: 5.90195.13. Dens cal factor: 10973123484.44. Temperature range: -464F to 350F. MAWP: 1,250 psig. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 11 in. L x 2 in. W x 10 in. H. (ACN87).

Click here for more information (269.0 KB)

Click On Picture

Endress Hauser Electromagnetic Flow Measuring System

Endress Hauser Electromagnetic Flow Measuring System
Mfg: Endress and Hauser Model: Promag H (sensor)
Stock No: 19.MFBB465.a Serial No: 54176591000
Endress Hauser Electromagnetic Flow Measuring System. Model: Promag H (sensor). S/N: 54176591000. Order code: 53H08-1H1B1NA0B2AA. Recommended flow rate: 0.25 to 8 gpm. Factory settings: 2 gpm. Pulse value: 0.02 gal. Low flow cutoff: 0.025 gal/min. K-factor: 1.2696/5. TM maximum: 300 °F. Matr'l constr: PFA/HAST-C22/Silicone EPD/MSU 0.2% CAL. System requirements: 120 V, single phase. Endress+Hauser Transmitter, Model: Promag 53, S/N: 54176591000, 85-260 VAC, 50-60 Hz. Type 4X Nema enclosure. Endress+Hauser flow measuring systems are used to measure the flow rates of conductive fluids in closed pipes. Most fluids can be metered, provided they have a minimum conductivity of 5 mS/cm, examples are: acids, alkalis, pastes, mashes, pulps, drinking water, wastewater, sewage sludge, milk, beer, wine, mineral water, yogurt, molasses, etc. Inlets/outlets: (2) 5/16 in. dia. S-line fittings. Overall dimensions: 9-1/2 in. L x 9 in. W x 14 in. H.

Click here for more information (208.9 KB)

Click On Picture

Rosemount Magnetic Flowtube

Rosemount Magnetic Flowtube
Mfg: Rosemount Model: 8701TSA020C1
Stock No: OI204. Serial No: 50537
Rosemount Magnetic Flowtube. Model: 8701TSA020C1. S/N: 50537. Lining material: PTFE. 316L Stainless steel electrode. 8712C Calibration No: 09768058009752001. 8712 Calibration No: 0974225810000000. Maximum process pressure @ 100 °F: 275 psi. Maximum process temperature: 350 °F. Carbon steel ANSI class 150 flanges. The Rosemount flowtube produces flow signal for harsh, corrosive fluids, slurries, and other difficult-to-measure substances. Inlets: (2) 2 in. dia. 125 lb. lapped flanges. Overall dimensions: 14-1/2 in. L x 10 in. W x 6-1/2 in. H.

Click here for more information (250.7 KB)

Click On Picture

Micro Motion Mass Flow Meter

Micro Motion Mass Flow Meter
Mfg: Micro Motion Model: DS025S113SU
Stock No: SKFC021.2a Serial No: 184251
Micro Motion Mass Flow Meter. Model: DS025S113SU. S/N: 184251. Meter type: 2. Meter factor: 30532. Flow calc. factor: 3.035325.13. Dens calc. factor: 11882130084.44. Tube: 1900 psig. Connection: 275 psig. Micro Motion Mass Flow Sensor, Model: DS025S113SU, S/N: 950324. Micro Motion Remote Flow Transmitter, Model: RFT9712 1PNU, S/N: 62454. Inlets/outlets: (2) 1/2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 11 in. W x 49 in. H.

Click here for more information (267.2 KB)

Click On Picture

Micro Motion Mass Flow Meter

Micro Motion Mass Flow Meter
Mfg: Micro Motion Model: DS025S113SU
Stock No: SKFC022.2a Serial No: 184804
Micro Motion Mass Flow Meter. Model: DS025S113SU. S/N: 184804. Meter type: 2. Meter factor: 30513. Flow calc. factor: 3.05135.13. Dens calc. factor: 12076131934.44. Tube: 1900 psig. Connection: 275 psig. Micro Motion Mass Flow Sensor, Model: DS025S113SU, S/N: 950405. Micro Motion Remote Flow Transmitter, Model: 1PNU, S/N: 61918. Inlets/outlets: (2) 1/2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 11 in. W x 49 in. H.

Click here for more information (267.2 KB)

Click On Picture

Micromotion F-Series Coriolis Flow and Density Metering System

Micromotion F-Series Coriolis Flow and Density Metering System
Mfg: Micro Motion Model: F200S1352SU
Stock No: SMBS352.2a Serial No: 511018
Micromotion F-Series Coriolis Flow and Density Metering System. Model: F200SI352SU. S/N: 511018. Temperature range: -40 to 150C. Basis flow transmitter. Model: IFT9701I1N3U. S/N: 2076225. Voltage: 115 VAC. The F-Series Coriolis meter is used to accurately measure mass flow, volume flow and density of process fluids and slurries. Center to center dimensions: 3 ft. Inlets/outlets: (6) 2-1/2 in. dia. S-line fittings. Overall dimensions: 3 ft. 9 in. L x 3 ft. W x 2 ft. 5 in. H. (ACN106)

Click here for more information (143.7 KB)

Click On Picture

Micro Motion Magnetic Meter Stainless Steel

Micro Motion Magnetic Meter Stainless Steel
Mfg: Micro Motion Model:
Stock No: 10.187 Serial No: 169102
Micro Motion Magnetic Meter. Stainless steel, sensor no. DS06592389U, meter type 4, meter factor 18409, flow cal factor 18,4095,13, dens cal factor 12683145624,44, S/N 169102, tempreature 240TC177, tube 2250 psig.

Click On Picture

Micro Motion Mass Flow Meter System

Micro Motion Mass Flow Meter System
Mfg: Micro Motion Model: L065S242
Stock No: DSLP189.3a Serial No: 151544
Micro Motion Mass Flow Meter System. Model: L065S242. S/N: 151544. Tube: 1500 psig. Connection type: clamp. Temp: -240 to 177 °C. Sensor: DL665S242. S/N: 151544. Meter type: 34. Meter factor: 19829. Flow calibration factor: 19.8295.13. Density calibration factor: 11287133404.44. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 24-1/2 in. L x 14-1/2 in. W x 10-1/2 in. H.

Click here for more information (225.5 KB)

Click On Picture

1991 Accurate Metering Flow Meter and Diessel Converter

1991 Accurate Metering Flow Meter and Diessel Converter
Mfg: Accurate Metering Systems, Inc. Model: IZM32
Stock No: RCCB300.3a Serial No: 21459.B2
1991 Accurate Metering Flow Meter and Diessel Converter. Model IZM32. S/N 21459.B2. Span 1.08418, offset-0.26100%,l max flow rate 30 gpm, digital output 1 pls/gal, analog output 20Ma=30gpm, 120 V, 60 hz, 20 VA. (ACN47).

Click here for more information (543.7 KB)

Click On Picture

1991 Accurate Flow Metering and Accurate Transmitter

1991 Accurate Flow Metering and Accurate Transmitter
Mfg: Accurate Metering Systems, Inc. Model: IZM-32
Stock No: RCCB301.5 Serial No: 21459 B6
1991 Accurate Flow Metering and Accurate Transmitter. Model: IZM-32. S/N: 21459 B6. Maximum flow rate: 120 gpm. Digital output 1: 10 PLS/ GAL. Digital output 2: 10 PLS /GAL. Analog output: none. MSPE: 1.0000. Span: 1.1226. Offset: + .0190%. Version: 2.0. Inlets: (1) 1-1/2 in. Outlets: (1) 1-1/2 in. Transmitter overall dimensions: 4-1/2 in. L x 8 in. W x 9 in. H. Sensor overall dimensions: 5-1/2 in. L x 8 in. W x 7-1/2 in. H. (ACN47).

Click here for more information (299.6 KB)

Click On Picture

Taylor Mag-Pipe Flowmeter System

Taylor Mag-Pipe Flowmeter System
Mfg: Taylor Model:
Stock No: RAAF042.1a Serial No: 1100LK0211-121-8883A
Taylor Mag-Pipe Flowmeter System. S/N: 1100LK0211-121-8883A. Maximum working pressure: 275 PSI @ 104 F. Power supply: 117 V, 60 Hz. Inlets/outlets: 2 in. dia. S-Line. Overall dimensions: 13 in. L x 12-1/2 in. W x 21 in. H. Taylor Micro-Mag Transmitter. S/N: 1103TK24000-1-879B. Power supply: 117 V, 24 VA, 60 Hz. Hobbs meter and digital display. Overall dimensions: 13 in. L x 8-1/4 in. W x 15 in. H. Foxboro Pneumatic Controller. Model: 43A-A4. S/N: 2735400. Range: 30 in. Hg Vac and 0-10 psi. Overall dimensions: 10-1/2 in. L x 6 in. W x 12 in. H. (ACN30).

Click here for more information (407.4 KB)
Click here for MagMaster MFE Brochure (496.4 KB)

Click On Picture

Badger Metering System Brass In-Line Water Meter

Badger Metering System Brass In-Line Water Meter
Mfg: Badger Metering System Model:
Stock No: BZCH535A Serial No:
Badger Metering System Brass in-Line Water Meter. Model: Meter comes with top mount readout. For use in measurement of potable cold water in residential, commercial and industrial services where flow is one direction only. Inlets/Outlets: (2) 3 in. dia. flanged ports. Flange dia.: 7-1/4 in. Mounting holes: (4) 1 in. dia. Holes ctr. to Ctr. Adjacent distance: 4-3/8 in. Holes ctr. to Ctr. opposite distance: 6 in. Overall dimensions: 2 ft. 1/4 in. L x 8-1/4 in. W x 1 ft. 1/2 in. H.

Click here for more information (112.0 KB)

Click On Picture

Badger Metering System Brass In-Line Water Meter

Badger Metering System Brass In-Line Water Meter
Mfg: Badger Metering System Model: 180
Stock No: BZCH535B Serial No:
Badger Metering System Brass In-Line Water Meter. Model:180 Meter comes with top mount readout. For use in measurement of potable cold water in residential, commercial and industrial services where flow is one direction only. Typical operating range: 21/2 180 GPM. Maximum operating temperature: 80° F (26° C). Maximum operating pressure: 150 PSI. Inlets/Outlets: (2) 2 in. dia. FNPT. Overall dimensions: 1 ft. 3 in. L x 1 ft. ½ in. W x 10-1/2 in. H.

Click here for more information (102.0 KB)

Click On Picture

SOLD Micro Motion Flow Meter  SOLD

SOLD Micro Motion Flow Meter
Mfg: Micro Motion Model: s300s115
Stock No: 49a-R215-A Serial No:
Micro Motion 3 inch mass flow meter with flow transmitter model s300s115. 3 inch flange connections.

SOLD

Click On Picture

SOLD Neptune Flowmeter Model 832 SOLD

SOLD Neptune Flowmeter Model 832
Mfg: Neptune Model: 832
Stock No: HDSC034.5 Serial No: 5290BZ
Neptune Flowmeter. Model 832, S/N 5290BZ. Unit has 2 in. npt female thread inlets/ outlets and has a mounting flange at each end with two 5/8 in. thru holes that are 4 in. center to center. The total readout is 0000300.

SOLD

Click here for more information (513.7 KB)

Click On Picture

New ABB Instrumentation Sanitary Flowmeter 2 in.

SOLD New ABB Instrumentation Sanitary Flowmeter 2 in.
Mfg: ABB Instrumentation Model:
Stock No: RLOL234.9 Serial No: 02W013546
New ABB Instrumentation Sanitary Flowmeter with control box. Code M02GA18A10R1K03, S/N 02W013546. Control Box: ABB Instrumentation. S/N A971404/1/8. Code M02GA18A10R1003. Supply: 95-240 volt, 20 amps, 47-440 Hz. Inlet/Outlet 2 in.

SOLD

Click On Picture

ABB Instrumentation Sanitary Flowmeter 2 in.

SOLD ABB Instrumentation Sanitary Flowmeter 2 in.
Mfg: ABB Instrumentation Model:
Stock No: RLOL237.5 Serial No: 0IW000199
ABB Instrumentation Sanitary Flowmeter with Control Box. . Code: M02GA18A10R1K03. S/N 0IW000199. Control Box: ABB Instrumentation. Code: MFE4ER140111. S/N 645010/11. Supply: 95-240 volt, 20 amps, 47-440 Hz. Inlet/Outlet 2 in.

SOLD

Click On Picture

SOLD Endress and Hauser Promac Flowmeter SOLD

SOLD Endress and Hauser Promac Flowmeter
Mfg: Endress and Hauser Model:
Stock No: 12a.MRD453a.2a Serial No:
(4) Endress and Hauser Promac Flowmeter

SOLD

Click On Picture

ISCO Water Sampler

SOLD ISCO Water Sampler
Mfg: ISCO Model:
Stock No: RLOL392.1 Serial No:
ISCO Water Sampler. With Model 3750 refrigerator, Model 4230 bubbler, flow meter ABB Fuscope PX105 chart recorder with multi-range pad reader.

SOLD

Click On Picture

Badger Metering System Brass In Line Water Meter

SOLD Badger Metering System Brass In Line Water Meter
Mfg: Badger Metering System Model: 170
Stock No: BZCH535.2a Serial No:
Badger Metering System Brass in Line Water Meter. Model: 170. Meter comes with top mount readout. For use in measurement of potable cold water in residential, commercial and industrial services where flow is one direction only. Typical operating range: 21/2 170 GPM. Maximum operating temperature: 80 F (26 C). Maximum operating pressure: 150 PSI. Inlets/Outlets: (2) 2 in. dia. oval flanged port. Overall dimensions: 1 ft. 5 in. L x 9-3/8 in. W x 9 in. H.

SOLD

Click here for specifications (251.8 KB)
Click here for more information (130.6 KB)

Click On Picture

Micro Motion Mass Flow Sensor

SOLD Micro Motion Mass Flow Sensor
Mfg: Micro Motion Model: S100S128
Stock No: RCJF043.3a Serial No: 103779
Micro Motion Mass Flow Sensor. Model: S100S128. S/N: 103779. Temp: -240 to 204c. Conn: 230 psig. Tube: 2250 psig. Input 15 volts. Inlet: 1 in. dia. port. Outlet: 1 in. dia. port. Overall dimensions: 25 in. L x 17 in. W x 4 in. H. Remote Flow transmitter. Model: RFT97121PRU. S/N: 55734. Premium Product Flow 0-200.0 gal/min. Output 15 volts. Overall dimensions: 12 in. L x 9 in. W x 4 in. H.

SOLD

Click here for more information (238.4 KB)

Click On Picture

Endress Hauser Promag Remote Flow System Sensor

SOLD Endress Hauser Promag Remote Flow System Sensor
Mfg: Endress Hauser Model: 33a
Stock No: OI221. Serial No: G-3L-5000676
Endress Hauser Promag Remote Flow System Sensor. Model: 33a. S/N: G-3L-5000676. SIG input: 0-7 gpm. SIG output: 4-20 mA. Power supply: 85-260 Vac, 50-60 Hz. The Promag 33 electromagnetic flow meter is a universal flow measuring system for all liquids with a minimum conductivity of 5 S/cm. Overall dimensions: 13 in. L x 10 in. W x 10 in. H.

SOLD

Click here for more information (332.9 KB)

Click On Picture

ABB Instrumentation Flow Meters

SOLD ABB Instrumentation Flow Meters
Mfg: ABB Instrumentation Model: M03GAL8A10R1K03
Stock No: TMCB125 Serial No:
(2) ABB Instrumentation Flow Meters. Model: M03GAL8A10R1K03.

SOLD

Click On Picture

Micro Motion Mass Flow Sensor

SOLD Micro Motion Mass Flow Sensor
Mfg: Micro Motion Model: DL065S242SU
Stock No: SGM1112 Serial No: 239192
Micro-motion Mass Flow Sensor, Model DL065S.242SU, S/N 239192, flow.cal 20.2644.26, dens.cal 11313133264.26, D1 .00097 K1 11315.14, D2 .99791 K2 13322.52, TC 4.26 FD 210, temp range -240 to 177 C, connections 1-3/8 in. OD and 1/2 in. ID, elite remote flow transmitter Model RFT9739E4SUJ S/N 239192 dimensions: 9 in. L x 7 in. W x 7 in. H, sensor dimensions: 14 in. L x 3-5/8 in. W x 19 in. H.

SOLD

Click here for more information (524.8 KB)

Click On Picture

Micro Motion Mass Flow Sensor

SOLD Micro Motion Mass Flow Sensor
Mfg: Micro Motion Model: DL100S202SU
Stock No: MRDC0056.2a Serial No: 186097
Micro Motion Mass Flow Sensor. Model: DL100S202SU. S/N: 186097. Inlets: (1) 1 in. s-line. Outlets: (1) 1 in. s-line. Temperature -240 to 177. 900 PSIG. Overall dimensions for flow sensor: 2 ft. 9-1/8 L. x 1 ft. 3 in. W. x 5-1/4 in. H. Remote Flow Transmitter. Model: RFT97121PD2. S/N: 62883. Frequency output: 6000 Hz =60 gal/min. Overall dimensions for remote flow transmitter: 1 ft. L. x 9 in. W. x 4-1/4 in. H. (IN-TX).

SOLD

Click here for more information (359.6 KB)

Click On Picture

Veeder Root Mater Meter

SOLD Veeder Root Mater Meter
Mfg: Not Specified Model:
Stock No: 23 Serial No: FR98878
Veeder Root Mater Meter form no. 169300001, S/N FR98878, 2 in. inlet - outlet

SOLD

Click On Picture

Midwest Pump and Meter Co.

SOLD Midwest Pump and Meter Co.
Mfg: Midwest Pump and Meter Co. Model:
Stock No: 103a Serial No:
Midwest Pump and Meter Co. 3 in. inlet and outlet.

SOLD

Click On Picture

AccuRate Metering Systems Magnetic Flowmeter

SOLD AccuRate Metering Systems Magnetic Flowmeter
Mfg: AccuRate Model: IZMS-800
Stock No: OI167. Serial No: 77726 D3
AccuRate Metering Systems Magnetic Flowmeter. Model: IZMS-800. S/N: 77726 D3. Designed specifically for the dairy, food and beverage industries, the electromagnetic flowmeter carries a 3-A symbol and complies with all USDA sanitary standards. This electronics based digital electromagnetic flowmeter, with an obstructionless flow tube, is ideal for all conductive fluids and slurries. Measurement accuracy and performance are unaffected by suspended solids, particulates, product viscosity, density, specific gravity or temperature. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 12 in. L x 9 in. W x 13-1/2 in. H.

SOLD

Click here for more information (229.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Flow/Pressure Sensing  | Used Control Panels | Electrical  | Variable Frequency Inverter  | Mechanical Speed Reducers  
Other Categories:Motor Starters  | Pressure Transmitters  | Flow Meters  | Transformers  | Gear Motors  
Other Manufacturers:Used Boilers | Agitators / Blenders / Mixers | Separators & Sifters  | Used Fillers and Packaging Equipment  | Non-Stainless Tanks