Genemco Offers Used Fluid Coolers, Used Evapco Evaporative Condenser, Baltimore Aircoil, BAC, Recold at Competitive Prices. 
 Genemco Sells Used Evaporative Condenser and Used Fluid Coolers 

Click On Picture

Unused 2007 Evapco Closed Circuit Cooling Tower - 1,775 Tons

Unused 2007 Evapco Closed Circuit Cooling Tower - 1,775 Tons
Mfg: Evapco Model: ATW 672-5M
Stock No: MGEK289.325 Serial No: 7-315811
Unused 2007 Evapco Closed Circuit Cooling Tower. Model: ATW 672-5M. Serial No: 7-315811. Nominal Tonnage: 1,775 Ton (887.5 Tons per cell). Coil test pressure 400 PSIG. (4) coil/fan sections. (4) 30 hp fan motors. (2) basins, galvanized. (4) 5 hp pumps, 3,600 gpm. Shipping weight: 90,180 lbs (heaviest section: 19,490 lbs). Overall dimensions: 24 ft. 1-1/8 in. W x 28 ft. 1-3/4 in. L x 17 ft. 9-3/4 in. H. (ACN4800).

Click here to see a video of the equipment

Click here for specifications (76.8 KB)
Click here for drawings (431.0 KB)
Click here for more information (804.0 KB)

Click On Picture

BAC FXV-643 Closed Circuit Fluid Cooler - 193 Tons

BAC FXV-643 Closed Circuit Fluid Cooler - 193 Tons
Mfg: BAC Model: FXV-643
Stock No: RPCA1369O.40 Serial No: 97200740
Baltimore Aircoil BAC Closed Circuit Fluid Cooler 193 Nominal Tons. Model: FXV-643. S/N: 97200740. Belt: 3-B115. (2) Fans run by one motor, 25 HP, 230/460V, 65.8/32.9A, 3-phase. (1) Recirculation pump. BAC Pump Part: 300563, Serial: 0MM020597H, 834 GPM, 5.8 dia, 5 HP, 230/460 Volts, 12.4/6.20 Amps, 1760 RPM, 3-phase. Internal Coil Volume 238 gallons. Coil Ports: 4 in. Shipping Weight: 12,980 lbs (8,820 lbs heaviest). Overall Dimensions: 12 ft. 1.25 in. Long x 11 ft. 10 in. Wide x 15 ft. 10.75 in. H.

Click here for more information (251.3 KB)
Click here for product brochure (3,052.7 KB)

Click On Picture

BAC FXV Closed Circuit Fluid Cooler  73 Tons

BAC FXV Closed Circuit Fluid Cooler 73 Tons
Mfg: Baltimore Air Coil Model: FXV-432
Stock No: IME1701 Serial No: U1289001MAD
Baltimore Aircoil Co., BAC model FXV-432, serial U1289001MAD. Closed loop cooling tower / fluid cooler / closed circuit style. Nominal rating: 73 TR. Ports: 4 in. dia. Internal coil volume: 90 gallons. Shipping weight: 12,000 LBS (4,730 LBS heaviest section). Dimensions: 9 ft. 2 in. L x 8 ft. 6 in. W x 13 ft. 3 in. High.

Click here for BAC drawing (162.4 KB)
Click here for more pictures (1,161.4 KB)

Click On Picture

2001 BAC VFL-036-32L Fluid Cooler - 50 Tons

2001 BAC VFL-036-32L Fluid Cooler - 50 Tons
Mfg: BAC Model: VFL-036-32L
Stock No: CPEG801.15 Serial No: U13035001MAD
2001 BAC VFL-036-32L Closed Circuit Cooling Tower (Fluid Cooler). Nameplate model lists VFL-363-MM, we were notified by the manufacturer that the unit is a model VFL-036-32L. S/N: U13035001MAD. Nominal Tons: 50. Fan: 15 HP, 230/460V, 60 Hz, 26,660 CFM. Spray Pump: 1 hp, 200-230/460V, 60 Hz, 142 GPM. Coil volume 111 gallons. Shipping weight: 5,330 lbs. Ports: 4 in. Overall dimensions: 15 ft. L x 3 ft. 7 in. W x 8 ft. in. H. (ACN300)

Click here to see a video of the equipment

Click here for Drawing (904.9 KB)
Click here for more information (457.9 KB)

Click On Picture

Baltimore Aircoil VF1 Fluid Cooler - 41 tons

Baltimore Aircoil VF1 Fluid Cooler - 41 tons
Mfg: BAC Model: VF1-036-21L
Stock No: CAGC432B Serial No: 0096578702
Baltimore Aircoil VF1 Fluid Cooler / Closed Circuit Cooling Tower. Model: VF1-036-21L. Serial: 0096578702. BAC recirculation pump model BAC300211, serial 09/03/09, 3.00 impeller, 1 HP, 200-230/460V, 3450 RPM, 56J frame, TEFC, 3-phase, 60 Hz (also rated for 50 Hz). Nominal tonnage rating: 41 TR. Motors: (1) 15 HP fan, (1) 1 HP pump. Airflow 24,870 CFM. *Coil has been capped and leak tested with 100 PSI compressed air. Shipping weight: 4760 lbs (3200 lbs top section). Ports: 4 in. Overall dimensions: 12 ft. L x 4 ft. W x 8 ft. 4 in H.

Click here for BAC spec sheet (66.4 KB)
Click here for more pictures (578.7 KB)

Click On Picture

Glycol Pump Package with BAC Fluid Cooler and Control Panel

Glycol Pump Package with BAC Fluid Cooler and Control Panel
Mfg: Not Specified Model:
Stock No: CAGC432A Serial No:
Glycol supply / return pump package with pumps, surge tanks, control panel, and BAC Fluid Cooler. Features Bell & Gossett centrifugal pumps. Baltimore Aircoil VF1 Fluid Cooler / Closed Circuit Cooling Tower. Model: VF1-036-21L. Serial: 0096578702. Nominal tonnage rating: 41 TR. Can be sold as a package or individually.

Click here for BAC spec sheet (66.4 KB)
Click here for more pictures (1,823.1 KB)

Click On Picture

Baltimore Aircoil Company Fluid Cooler  210 Tons

Baltimore Aircoil Company Fluid Cooler 210 Tons
Mfg: Baltimore Aircoil Company Model: VXI-210-2R
Stock No: 280.264 Serial No: 84-2973P
Baltimore Aircoil Company Fluid Cooler. Model VXI-210-2R. Rated capacity: 210 nominal tons with respective entering and leaving water temperature of 95F and 85F and a wet bulb of 78F. This listing is for the coil section only. The fan section is not included. Overall dimensions: 18 ft. 1 in. L x 6 ft. 2 in. W x 4 ft. 10 in. H.(ACN870-84).

Click here for more information (103.7 KB)

Click On Picture

BAC RS Cooling Tower Water Treatment System

BAC RS Cooling Tower Water Treatment System
Mfg: Baltimore Aircoil Company Model: RS-335 C
Stock No: SDFP154.3 Serial No: 88400930
Baltimore Aircoil Company Cooling Tower Water Treatment System. Model: RS-335 C. Serial: 88400930. RS Remote Sump tanks offer simplified water treatment, freeze projection, facilitate dry operation, have easy maintenance, etc. for open and closed loop cooling towers as well as evaporative condenser systems. RS-335 specs: 257 gallon net volume, 4 in. suction port size, 470 lbs shipping weight, dimensions: 4.5 ft. L x 3 ft. 11 in. W x 4 ft. H. Also includes Advantage Controls MegaTron model: MGCPF2E-X2-H4 controller (tower conductivity control, pH control, F2 chemical feed timers, flow switch) with H4 internet phone modem communications. (6) PULSAfeeder brand PULSAtron Series A-Plus Metering Pumps.

Click here for BAC RS brochure (254.6 KB)
Click here for MegaTron spec sheet (527.3 KB)
Click here for PULSAfeeder spec sheet (821.8 KB)

Click On Picture

Cooling Tower Water Treatment System with Spill Tub

Cooling Tower Water Treatment System with Spill Tub
Mfg: Betz - Dearborn Model:
Stock No: RGMB166.a Serial No: 974015
Betz-Dearborn Poly Storage Tank with Spill Tub 120 Gallon. SN: 974015. Tank dimensions: 28 in. dia. x 47 in. H. Controls: LMI Milton Roy electromagnetic dosing feed pump # 1. Model: A141-155S, SN: 930410003. Max/GPD output: 14.4. Max pressure: 250 psi. LMI Milton Roy electromagnetic dosing feed pump # 2. Model: P121-151S, SN: 980213898. Max GPH: .21. Inlet/Outlet: (1) 6 in dia. port. (3) 1 in dia. port. Overall dimensions: 4 ft. 5 in L x 3 ft. 2 in. W x 5 ft. H.(H17).

Click here for more information (215.5 KB)
Click here for chemical brochure (970.2 KB)

Click On Picture

SOLD Imeco Fluid Cooler   SOLD

SOLD Imeco Fluid Cooler
Mfg: Imeco Model: HEFCC 122.4
Stock No: Rd0045a Serial No: 3209.1
Imeco Inc. Fluid Cooler, Model HEFCC 122.4, Serial 3209.1, 122 Ton

SOLD

Click On Picture

SOLD Baltimore Aircoil Company Fluid Cooler  SOLD

SOLD Baltimore Aircoil Company Fluid Cooler
Mfg: Baltimore Aircoil Company Model: VX12102R
Stock No: 200.ACEU915 Serial No: 842293P
Baltimore Aircoil Company Fluid Cooler, Model VX12102R, S/N 842293P, Belt B128, 2 units that can be run together or split that measure 6'X 18' X 8' each. These are rated at about 250 tons each.

SOLD

Click On Picture

Evapco Fluid Cooler

SOLD Evapco Fluid Cooler
Mfg: Evapco Model: PMWA-116D
Stock No: WC1.5 Serial No: 870261
Evapco Fluid Cooler, Model PMWA-116D, S/N 870261, belt no. 2B-136, coil test pressure: 350 PSIG.

SOLD

Click On Picture

Baltimore Aircoil Company Evaporative Condenser-1800 Tons

SOLD Baltimore Aircoil Company Evaporative Condenser-1800 Tons
Mfg: Baltimore Aircoil Company Model: VC2-1504
Stock No: ASLC001. Serial No: 94201483
Baltimore Aircoil Company Evaporative Condenser-1800 Tons. Model VC2-1504. S/N 94201483. Belt No. 3BP150. With pan heaters, 22,792.5 mbh @ 95°F condensing and 66°F wetbulb. Dimensions 35 ft. 6 in. L x 11 ft. 10 in. W. Estimated cost new $115,000.

SOLD

Click here for more information (1,641.2 KB)

Click On Picture

Baltimore Aircoil Company Evaporative Condenser-1240 Tons

SOLD Baltimore Aircoil Company Evaporative Condenser-1240 Tons
Mfg: Baltimore Aircoil Company Model: VC2-982
Stock No: ASLC002. Serial No: 94201484
Baltimore Aircoil Company Evaporative Condenser-1240 Tons. Model VC2-982. S/N 94201484. Belt No. 2BP150. With pan heaters, 14,882 mbh @95 °F condensing and 66 °F wetbulb. Estimated cost new $75,000.

SOLD

Click here for more information (1,462.2 KB)

Click On Picture

Baltimore Aircoil Company Evaporative Condenser Unit- 300 Ton

SOLD Baltimore Aircoil Company Evaporative Condenser Unit- 300 Ton
Mfg: Baltimore Aircoil Company Model: C1483-LM
Stock No: pHDNN661. Serial No: 93100496
Baltimore Aircoil Company Evaporative Condenser Unit- 300 Ton. Model: C1483-LM. S/N: 93100496. Belt No: B-135. (2) Unimount 125 motors, 15 hp, 1765 rpm, 230/460 V, 60 Hz, 39.2/19.6 FLA, 48/24 SFA, 3 phase. Ratio (pulley): 5-1. (4) Turbine-fans: 30 in. diameter x 28 in. L. (4) Air inlets: 31 in. L x 29 in. H. (2) Drop eliminator systems with condenser tube sections; (2) tube circuits each section. (2) Manways: 22 in. diameter. Overall dimensions (fan-turbine unit): 300 in. L x 96 in. W x 98 in. H. Overall dimensions (each drop eliminator): 168 in. L x 100 in. W x 64 in. H.

SOLD

Click here for more information (558.8 KB)

Click On Picture

Unused Evapco Stainless Steel Hydrochiller Coil

SOLD Unused Evapco Stainless Steel Hydrochiller Coil
Mfg: Evapco Model: ATW 414B
Stock No: DEME2760B.278a Serial No: 969941P3
Unused Evapco Stainless Steel Hydrochiller Coil. Model ATW 414B, S/N 969941P3. Capacity: 8,071,614 MBH (1667 gpm, 95 °F in; 86 °F out; 68 °F WB). Hydrochillers can be used to economically cool raw and fresh processed vegetables, fruits, and seafood. Fresh produce, fruit, berries, and shellfish harvested at 70-90 °F can be quickly cooled to temperatures that slow the ripening process and extend shelf life. In addition, these systems can quickly cool temperatures to stop the cooking process, improve color and texture, and reduce energy requirements for freezing. Coils dimensions 18 ft. L x 11 ft. 10 in. W x 68 in. H.

SOLD

Click here for more information (183.9 KB)

Click On Picture

Recold Fluid Cooler/Evaporative Condenser- 320 Ton

SOLD Recold Fluid Cooler/Evaporative Condenser- 320 Ton
Mfg: Recold Model: JC 320
Stock No: ME0305b. Serial No: 89338
Recold Fluid Cooler/Evaporative Condenser- 320 Ton. Model JC 320. S/N 89338. Refrigerant charge: 455 lbs (R-22). Capacity per tube circuit: 33495 Btuh. Total unit capacity: 4,689,300 Btuh. Sump capacity: 454 gal. Air volume: 5000 cfm. Coil face: 85.5 sq. ft. Number of tube circuits: 140. Spray water: 325 gpm. Operating weight: 11900 lbs. Fan 30 hp. The Model JC Evaporative Condenser is a ruggedly built unit constructed to provide many years of durable, dependable service with minimal maintenance requirements. (7) 23 in. L x 17 in. W access doors. Inlets: (4) 3 in. dia. port, Outlets: (4) 3 in. dia. port. Top is galvanized. Coil is copper and has been capped. Dimensions: 217 in. L x 93-1/2 in. W x 98 in. H.

SOLD

Click here for more information (572.1 KB)

Click On Picture

1993 Baltimore Aircoil Company Evaporative Condenser

SOLD 1993 Baltimore Aircoil Company Evaporative Condenser
Mfg: Baltimore Aircoil Company Model: F 1342-M
Stock No: LCTC001. Serial No: 93200984
1993 Baltimore Aircoil Company Evaporative Condenser. Model F 1342-M, S/N: 93200984. (BAC VC1N208). Belt No: B136. Rated at 215 tons freon and 155 tons ammonia. Capacity: 425 gpm water from 103 ºF to 90 ºF at 70 ºF entering wet bulb and 4.1 psi fluid pressure drop. Airflow: 44,000 cfm. Heat rejection: 212,400 Btu/hr. Fan motors: (1) 20 hp, 1800 rpm, 3 phase, 60 Hz, 230/460, 480 V. BAC Centrifugal Spray Pump, S/N: NHM011493E, capacity: 304 gpm @ 15.4 tdh, impeller diameter: 8.4 in. U.S. Motor, 2 hp, 1725 rpm, 60 Hz, 208-230/460 V, 6.2/3.1 amp, 3 phase. Inlets: (1) 3 in. dia. PVC pipe (water), (2) 4 in. dia. refrigerant pipe. Outlets: (2) 4 in. dia. refrigerant discharge. Overall dimensions: 13 ft. 6 in. L x 94 in. W x 11 ft. 8 in. H.

SOLD

Click here for more information (422.6 KB)

Click On Picture

Evapco LSWA-Series Evaporative Condenser/Fluid Cooler- 40 Nominal Ton

SOLD Evapco LSWA-Series Evaporative Condenser/Fluid Cooler- 40 Nominal Ton
Mfg: Evapco Model: LSWA20AA2
Stock No: KRZY001.10 Serial No: 969088W
Evapco LSWA-Series Evaporative Condenser/Fluid Cooler- 40 Nominal Tons. Model: LSWA20AA2. S/N: 969088W. Airflow: 12,100 cfm. Spray pump capacity: 120 gpm. Remote sump (required capacity): 80 gal. Coil volume: 41 gal. Paco Centrifugal Pump, S/N: A4804. Marathon Electric Motor, 1-1/2 hp, 3450/2850 rpm, 208-230/460 190/380 V, 4.9-5.0/2.5 4.3/2.15 amps, 60/50 Hz, 3 phase. Pump Motor, 3/4 hp, 1750 rpm, 230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Fan Motor, 5 hp. LSWA units are the result of Evapco's extensive experience in forced draft centrifugal fan designs. Easy to maintain and offer long, trouble free operation. G-235 Heavy mill-dip galvanized steel construction. Features the exclusive thermal-pak coil which provides maximum efficiency per plan area. Control panel. Overall dimensions 12 ft. L x 5 ft. 3-1/2 in. W x 7 ft. H.

SOLD

Click here for more information (167.0 KB)
Click here for drawings (198.3 KB)

Click On Picture

2001 Baltimore Aircoil Company Evaporative Condenser- 487 Ton

SOLD 2001 Baltimore Aircoil Company Evaporative Condenser- 487 Ton
Mfg: Baltimore Aircoil Company Model: VC1-487
Stock No: LPMC001.110 Serial No: V012959401
2001 Baltimore Aircoil Company Evaporative Condenser- 487 Ton. Model: VC1487. S/N: V012959401. Belt No: B158. Airflow: 77,500 cfm. Internal coil volume: 72 cu. ft. Nominal tons are based on using refrigerant R-22 at a 105 °F condensing temperature, a 40 °F suction temperature, and a 78 °F wet-bulb temperature. Nominal tonnage using refrigerant R-717 at a 96.3 °F condensing temperature, a 20 °F suction temperature, and a 78 °F wet-bulb temperature, 345 Tons. U.S. Motor, 40 hp, 1775/1465 rpm, 230/460-190/380 V, 92/46-113/56.7 amps, 60/50 Hz, 3 phase. (5) Spray lines. VCI units are suitable for indoor and outdoor installation and offer minimal sound levels. Series V Evaporative Condensers deliver fully rated thermal performance over a wide range of heat rejection and temperature requirements. In an indoor environment the centrifugal fans can overcome the static pressure imposed by external ductwork. Inlets: (2) 4 in. dia. media pipes. Outlets: (2) 4 in. dia. media pipes. Overall dimensions: 12 ft. L x 11 ft. 8 in. W x 14 ft. 5 in. H.

SOLD

Click here for more information (576.5 KB)

Click On Picture

Ingersoll-Rand Inc. Ace Closed Loop Fluid Cooler- 115 Ton

SOLD Ingersoll-Rand Inc. Ace Closed Loop Fluid Cooler- 115 Ton
Mfg: Ingersoll-Rand Inc. Model: ACE1000E2
Stock No: EECA006. Serial No:
Ingersoll-Rand Inc. Ace Closed Loop Fluid Cooler- 115 Ton. Model: ACE1000E2. Elevation 2000 ft. Capacity: 1414740 btu/hr @ 50 % EG. Entering fluid temperature: 106.9°F. Leaving fluid temperature: 85°F. Evapco Centrifugal Pump, capacity: 152 gpm of 40% Ethylene Glycol, 5.19 in. impeller. U.S. Motor, 1-1/2 hp, 1730 rpm, 208-230/460 V, 5.0/2.5 amps, 60 Hz, 3 phase. (1) US Centrifugal Fan Motor, 15 hp, 1765rpm, 208-230/460 V, 43.3-39.2/19 amps, 60 Hz, 3 phase. Fluid cooler has (2) 4 in w threaded female connection Inlet/Outlet for product. Inlet: (1) 2 in port for water. Overall dimensions: 161 in. L x 75 in. W x 101 in. H.

SOLD

Click here for more information (298.1 KB)

Click On Picture

Baltimore Aircoil Company Evaporative Condenser-15 Ton

SOLD Baltimore Aircoil Company Evaporative Condenser-15 Ton
Mfg: Baltimore Aircoil Company Model: VNC15
Stock No: ACEU845 Serial No: 764435P
Baltimore Aircoil Company Evaporative Condenser-15 Ton. Model: VNC15, S/N: 764435P. Belt: B73. Airflow: 3800 cfm. (192) 1 in. dia. x 2 ft. 3 in. L tubes. Tube construction: galvanized steel. Inlets/outlets: 2 in. drain, 2 in. overflow, 1 in. makeup, (2) 3 in. refrigerant in/out, (2) 17 in. dia. manways. (1) 14 in. dia. Centrifugal fan. Pump motor: 1/3 hp, 3,450 rpm, 208-220/460 V, 1.8/0.9 amps, 60 amps, 3 phase. Pump inlet: 1-1/2 in.; outlet: 1 in. Fan motor: 3 hp. Pulley ratio: 3.2:1. Overall dimensions: 4 ft. L x 4 ft. W x 6 ft. 11 in. H.

SOLD

Click here for more information (150.5 KB)

Click On Picture

1996 Thermotech Dry Fluid Cooler-13.5 Tons

SOLD 1996 Thermotech Dry Fluid Cooler-13.5 Tons
Mfg: Thermotech Model: PF C0316A
Stock No: SGMB062.5a Serial No: 472773-01
1996 Thermotech Corporation Air Cooled Condenser-13.5 Tons. Model: PF C0316A. S/N: 472773-01. Refrigerant: ethylene glycol. Design pressure: 400 psig. Minimum circuit amps: 4.2 amps. Maximum fuse size: 15 amps. (3) Magnetek Fan Motors, 1/2 hp, 1140 rpm, 200-230/460 V, 12.8-2.6/1.3 FLA, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. copper tubes. Overall dimensions: 13 ft. L x 50 in. W x 48 in. H. (ACN99a).

SOLD

Click here for Elec drawings. (85.3 KB)
Click here for a manual (292.6 KB)
Click here for more information (253.0 KB)

Click On Picture

Baltimore Aircoil Company Evaporative Condensers  285 Ton

SOLD Baltimore Aircoil Company Evaporative Condensers 285 Ton
Mfg: Baltimore Aircoil Company Model: VXMCN570
Stock No: 125.Rd0063 Serial No: 830805P
Baltimore Aircoil Company Evaporative Condensers. Model: VXMCN570. Rated capacity: 285 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb and 205 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb. Uniquely designed as side by side, connected units, these are capable of being divided operationally into individual units, each with one fan and coil section. We are offering one of these units for sale. As single, axial fans are located on the ends and not on the sides of each unit, they can be placed closed to walls or set-backs for narrow, space limiting applications. Overall dimensions: 22 ft. 3 in. L x 7 ft. 3 in. W x 13ft. H. (ACN255-83).

SOLD

Click here for more information (128.3 KB)
Click here for Drawings (56.9 KB)

Click On Picture

2000 Un-Used Stainless Steel Evapco Fluid Cooler / Evaporative Condenser-827 Tons

SOLD 2000 Un-Used Stainless Steel Evapco Fluid Cooler / Evaporative Condenser-827 Tons
Mfg: Evapco Model: ATW-207C
Stock No: JDWW001 Serial No: T000388 / T002095
(2) 2000 Un-Used Stainless Steel Evapco ATW Series Fluid Cooler/Evaporative Condenser- 827 Nominal Tons. Model ATW 207C. S/N: T000388 / T002095. This unit was installed but never commissioned at Global Crossing / WorldComs headquarters building near Boston, Massachusetts. For Freon 22 it is rated at 827 tons with a 74F wet bulb and 105 F condensing. For ammonia it is rated at 587 tons with a 74F wet bulb and 95F condensing. As a fluid cooler it is rated for 383 gpm with a 74F wet bulb and 95F entering temperature and 85F leaving temperature. The galvanized coils feature both extended surface coils and Therma-Pak, elliptical coils. For many of the cooler months the extended surface coils can be used for dry operation. (2) speed US electric motor, 40/10 hp, 1780/890 rpm, 460 V, 58.8/22 amps, 60 Hz, 3 phase. (1) Access door: 4 ft. 11 in. L X 2 ft.. 9-1/2 in. H. Inlets: (2) 4 in. diameter flanged port. Outlets: (2) 4 in. diameter flanged port, (1) 6 in. diamaeter pvc pipe. Overall dimensions: 19 ft. 8 in. L x 11 ft. 10 in. W x 9ft. 8 in. H. Cost new was just less than $150,000 each. (BJ & BI).

SOLD

Click here for Evapco Drawings (446.1 KB)
Click here for more information (1,970.8 KB)

Click On Picture

Recold MW-Series Closed Circuit Fluid Cooler- 18 Tons

SOLD Recold MW-Series Closed Circuit Fluid Cooler- 18 Tons
Mfg: Recold Model: MLW-18B
Stock No: ASCS245.35a Serial No: 01708
Recold MW-Series Closed Circuit Fluid Cooler- 18 Tons. Model: MWL-18B. Capacity min/max: 25-100 gpm. Coil volume: 42 gal. Airflow: 12,300 cfm. Tube Construction: Copper. Leeson fan motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13/6.5 amps, 60 Hz, 3 phase. The MW-series is an induced draft, counter flow design fluid cooler. Recold Centrifugal Pump, impeller diameter: 3.38 in., (2) 1-1/2 in. female npt fittings. Motor, 1 hp, 3500 rpm, 208-230/460v, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. copper tubing (media). Outlets: (1) 3 in. dia. copper tubing (media). Overall dimensions: 5 ft. 2 in. L x 4 ft. 2 in. W x 9 ft. 2 in. H.(ACN205).(BE).

SOLD

Click here for more information (264.4 KB)

Click On Picture

Unused 2001 Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser  255 Tons

SOLD Unused 2001 Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser 255 Tons
Mfg: Baltimore Aircoil Company Model: F1463-P
Stock No: ADSP201 Serial No: U12674702MAD
Unused 2001 Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser. Model: F1463-P. Capacity ratings: As a fluid cooler it is rated for 763 gpm with a 73F wet bulb temperature and respective 95F and 85F entering and leaving temperatures. As an evaporative condenser it is rated at approximately 255 tons using R-22 at 105F condensing, 40F suction and 78F web bulb temperatures, or 173 tons using R-717 at 96.3F condensing, 20F suction and 78F wet bulb temperatures. (3) centrifugal fans, Baldor motors: 40 hp, 1775 rpm 230/460V, 60 Hz,3 phase. Includes BAC centrifugal pump model: 300523 with 5 hp motor. Roberts mechanical float assembly with 8 in. float ball for water level control. (2) 1 ft. 10 in. dia. access doors. Inlets / Outlets: (2) 6 in. suction ports, (2) 6 in. ports, (1) 2 in. MNPT make-up port, (1) 2 in. MNPT drain port, (1) 3 in. MNPT overflow port. Overall dimensions: 20 ft. 11 in. L x 8 ft. 1 in. W x 13 ft. 6 in. H.(ACN1027)(BJ)(BI).

SOLD

Click here for more information (806.4 KB)
Click here for specifications (426.0 KB)

Click On Picture

1998 Evapco Fluid cooler /  Evaporative Condenser  83 Tons

SOLD 1998 Evapco Fluid cooler / Evaporative Condenser 83 Tons
Mfg: Evapco Model: ATW-68B2
Stock No: CPEG401.40 Serial No: 992414
1998 Evapco fluid cooler / evaporative condenser. Model: ATW-68B2. Capacity ratings: approximately 83 tons as an evaporative condenser using R-22 at 105F condensing, 40F suction and 78F web bulb temperatures, or 60 tons using R-717 at 96.3F condensing, 20F suction and 78F wet bulb temperatures. As a fluid cooler it is rated for 250 gpm using a 30% propylene glycol solution with a 75F wet bulb temperature and respective 95F and 85F entering and leaving temperatures. Coil test pressure: 400 psig. (1) 6 ft. dia. fan. Includes all pumps and stands : (2) Paco 10 hp. centrifugal pumps, (1) basin pump with a Dayton 2.0 hp motor. (2) 3 in. triple duty valves. (1) 4 in. 3-way con. valve. (2) 4 in. y strainers. (3) Square D starters. (1) KMC digital control panel. (2) Taco expansion tank. (1) 1 ft. 4 in. W x 2 ft. 4 in. H. access door. Inlets: (1) 4 in. port, (1) 1 in. water make up port. Outlets: (1) 4 in. port, (1) 3 in. overflow port, (1) 2 in. drain port, (2) 1 in. drain ports. Overall dimensions: 12 ft. 9 in. L x 8 ft. 4 in. W x 12 ft. 4 in. H.(ACN440).(BE).

SOLD

Click here for more information (1,820.5 KB)
Click here for drawing (829.2 KB)

Click On Picture

2004 Baltimore Aircoil Company Closed Circuit Cooling Tower  81 Tons

SOLD 2004 Baltimore Aircoil Company Closed Circuit Cooling Tower 81 Tons
Mfg: Baltimore Aircoil Company Model: VF1-072-31N/DX
Stock No: DENC01.75 Serial No: U052090101
2004 Baltimore Aircoil Company Cooling Tower. Model: VF1-072-3. Serial No: U052090101. Rated capacity: 81 nominal tons for respective entering and leaving water temperatures of 95F and 85F at a 78F wet bulb. (1) 25 hp fan motor, 460 V, 60 Hz, 3 phase. Leeson Electric Corporation motor: Model: C145T17FK54A, catalog no. 121857.00, 2/1-1/2 hp, 208/230-460V/190-380V, 1730 /1430 rpm, 50/60 Hz, 3 phase. Features electric immersion heaters sized to maintain +40F water at a 0F ambient, control panel with contactor only, and discharge dampers with electric damper controls to include an Invensys building system actuator, model MP-381-0-0-2, 24v, 60 Hz, 28 watts. Fluid inlets / outlets: (4) 2 of each, 4 in. each. (1) 3 in. outlet, (1) 6.5 in. (1) 4.5 in. (2) 22 in. man ways. Overall dimensions: 13 ft. 4 in. L x 8 ft. W x 15 ft. 10 in. H.(ACN537).

SOLD

Click here for more information (723.5 KB)
Click here for specifications and drawings (3,224.1 KB)

Click On Picture

1994 Evapco ATW-Series Closed Circuit Fluid Cooler / Evaporative Condenser- 33 Tons

SOLD 1994 Evapco ATW-Series Closed Circuit Fluid Cooler / Evaporative Condenser- 33 Tons
Mfg: Evapco Model: ATW-33A2
Stock No: HDFD230. Serial No: 941728
1994 Evapco ATW-Series Closed Circuit Fluid Cooler / Evaporative Condenser. Model: ATW-33A2. Capacity: 33 tons based on 98 gpm of water flow with a 95F entering temperature, 85F leaving temperature, and a 78F wet bulb. Refrigerant: Freon. This unit has a split circuit Thermal-Pak coil enabling a series flow piping configuration and is furnished with a 4 kw pan heater, thermostat and low water cutoff. Overall dimensions: 11 ft. 4 in. L x 4 ft. 4 in. W x 8 ft. 5 in. H.(ACN213)(BE).

SOLD

Click here for drawing (64.0 KB)
Click here for more information (372.0 KB)

Click On Picture

2001 Baltimore Aircoil Company Closed Circuit Cooling Tower - 50 Tons

SOLD 2001 Baltimore Aircoil Company Closed Circuit Cooling Tower - 50 Tons
Mfg: Baltimore Aircoil Company Model: FXV-048-21K
Stock No: CPEG2001.10 Serial No: U013371801
2001 Baltimore Aircoil Company Closed Circuit Cooling Tower. Model: FXV-048-21K. Design capacity: 50 tons or 150 gpm of water going from 95F to 85F with a 80F wet bulb temperature. Number of tubes: 204. Tube dimensions: 1 in. dia. x 5 ft. L. Tube volume: 40 gal. Number of fans: 1. Fan diameter: 4 ft. 6 in. Belt size: 2R-BO75. U.S. Electrical motor, 10 hp, 1760 rpm, 200V, 60 Hz, 3 phase. Baltimore Aircoil Company centrifugal pump, capacity: 192 gpm @ 9.0 tdh, impeller diameter: 3.35 in. General Electric motor, 1.5 hp, 3450 rpm, 200-230/460 V, 4.8-4.2/2 amps, 60 Hz, 3 phase. Hoffman control panel. Inlet: (1) 4 in. dia. fluid infeed. Outlets: (1) 2 in. dia. FNPT drain port, (1) 3 in. dia. NPT overflow, (1) 4 in. dia. fluid discharge port, (1) 1 in. dia. overflow port. Overall dimensions: 8 ft. 9 in. L x 8 ft. 3 in. W x 13 ft. 1-1/2 in. H. (ACN355).

SOLD

Click here for more information (750.3 KB)

Click On Picture

Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton

SOLD Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton
Mfg: Recold Model: Model JC 110
Stock No: CGCB018.3a Serial No: 981015
Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton. Model: JC 110. S/N: 981015. Copper coil construction. Refrigerant: R-22. Nominal tonnage based on a 105 F condensing temperature, 40 F suction temperature, 78 F wet bulb temperature. Air volume: 20,000 cfm. Total unit heat rejection capacity: 134.75 ton. (1,617,000 BTU/hr). Turbine-Fan: 31 in. diameter, rpm: 462. Coil face: 32.5 sq. ft. Sump capacity: 163 gal. Ruggedly built unit will provide many years of dependable service with minimal maintenance. Exterior is constructed of heavy gauge galvanized steel panels. Inlets/outlets: 3/4 in. make-up valve (inlet water), 2 in. copper pipe with flotation system, 2-1/2 in. threaded female (discharge water). Overall dimensions: 150 in. L x 60 in. W x 88 in. H.

SOLD

Click here for more information (411.6 KB)

Click On Picture

1990 Evapco Fluid Cooler / Evaporative Condenser  196 Tons

SOLD 1990 Evapco Fluid Cooler / Evaporative Condenser 196 Tons
Mfg: Evapco Model: ATW-91C2
Stock No: RGMP289.10 Serial No: 906677
1990 Evapco Fluid Cooler / Evaporative Condenser. Model: ATW-91C2. For Freon it is rated at 196 tons with a 74F wet bulb, 105F condensing and 40F suction. For ammonia it is rated at 141 tons with a 74F wet bulb, 95F condensing and 20F. As a fluid cooler it is rated for 463 gpm with respective entering and leaving temperatures of 98F and 85F and a 74F wet bulb. This unit is arranged for series flow and is furnished with (2) 6 kW pan heaters with thermostat and low water cutoff. Heater voltage: 460/60/3. (1) 20 hp, 2 speed/1 wind. fan motor. Fan belt No: 5B-148. Fan voltage: 460/60/3. Scot pump with (1) 3 hp pump motor. Pump voltage: 460/60/3. Belt No: 58-148. Coil Test Pressure: 350 PSIG. (1) manway, 2 ft. 4 in W x 1 ft. 5 in H. Inlets: (1) 4 in. dia. port, (1) in. hose connect. Outlets: (1) 4 in. dia. port, (1) 3 in. dia. port, (2) 2 in. dia. port. Overall dimensions: 14 ft. L x 7 ft. 10 in. W x 12 ft. 3-3/4 in. H.(ACN521)(BC).

SOLD

Click here for drawing (329.5 KB)
Click here for more information (1,238.9 KB)

Click On Picture

Unused Recold Products JW Series Fluid Cooler  59 Tons

SOLD Unused Recold Products JW Series Fluid Cooler 59 Tons
Mfg: Recold Model: JW50A
Stock No: BMBC01 Serial No: 070123
Unused Recold Products JW Series Fluid Coolers. Model: JW50A. Rated capacity: 59 tons with respective entering and leaving water temperature of 95F and 85F and a wet bulb of 78F. 49.6 sq. ft. coil surface area. Baldor Super-E fan motor: 15 HP, 1765 rpm, 200V, 42.4 amps, service factor 1.15, 60 Hz, 3 phase. Emerson pump motor: model AR01, 2 hp, 1725 rpm, 208-230/460V, 6.20-6.00/3.00 amps, service factor 1.25, 60 Hz, 3 phase. Equipped with Clearwater Systems Corp. Dolphin, Pulsed-Power water treatment systems to inhibit corrosion and mineral scale formation, and also control microbial build up. Wiegmann control panel: cat. no. EHC302408, type 1, 3R. These units were intended for a project that was not completed and thus, have never been used. Overall dimensions: 15 ft. 9 in. L x 7 ft. 2 in. W x 7 ft. 9 in. H.(ACN499).

SOLD

Click here for more information (429.3 KB)

Click On Picture

Un-Used Baltimore Aircoil Company CXV Evaporative Condenser  320 Tons

SOLD Un-Used Baltimore Aircoil Company CXV Evaporative Condenser 320 Tons
Mfg: Baltimore Aircoil Company Model: CXV-253
Stock No: NBAC01.255 Serial No:
Un-Used Baltimore Aircoil Company CXV Evaporative Condenser. Model CXV-253. Approximate capacities: 320 tons using R-22 at 105F condensing temperature, 40F suction temperature and 78F wet bulb temperature, and 253 tons using R-717 at 96.3F condensing temperature, 20F suction temperature and 78F wet bulb temperature. Airflow rate: 76,800 cfm. Design features of the CXV series satisfy today's environmental concerns, minimize installation costs, maximize year-round operating reliability, and simplify maintenance requirements. (1) 15 hp fan motor. (1) 5 hp pump motor. Overall dimensions: 12 ft. 1-1/4 in. L x 11 ft. 10 in. W x 15 ft. 10-3/4 in. H.(ACN399).

SOLD

Click here for specifications (1,099.4 KB)
Click here for more information (56.0 KB)

Click On Picture

2001 BAC VFL-036-32L Fluid Cooler - 50 Tons

SOLD 2001 BAC VFL-036-32L Fluid Cooler - 50 Tons
Mfg: BAC Model: VFL-036-32L
Stock No: CPEG802.15 Serial No: U13035002MAD
2001 BAC VFL-036-32L Closed Circuit Cooling Tower (Fluid Cooler). Nameplate model lists VFL-363-MM, we were notified by the manufacturer that the unit is a model VFL-036-32L. S/N: U13035002MAD. Nominal Tons: 50. Fan: 15 HP, 230/460V, 60 Hz, 26,660 CFM. Spray Pump: 1 hp, 200-230/460V, 60 Hz, 142 GPM. Coil volume 111 gallons. Shipping weight: 5,330 lbs. Ports: 4 in. Overall dimensions: 15 ft. L x 3 ft. 7 in. W x 8 ft. in. H. (ACN300)

Click here to see a video of the equipment

SOLD

Click here for Drawing (904.9 KB)
Click here for more information (709.7 KB)

Click On Picture

2008 BAC VFL-048-31M Fluid Cooler - 52 Tons

SOLD 2008 BAC VFL-048-31M Fluid Cooler - 52 Tons
Mfg: BAC Model: VFL-048-31MDX
Stock No: CPEG803.35 Serial No: U083324601
2008 BAC VFL-048-31M Closed Circuit Cooling Tower (Fluid Cooler). Nominal Tons: 52. Nominal flowrate: 156 GPM (95F, 10TD, 78F WB). Fan: 20 HP, 208-230/460V, 60Hz, 31,680 CFM. Spray Pump 1.5 HP, 200-230/460V, 60 Hz, 284 gpm. Internal coil volume 148 gallons. Shipping weight: 6,480 lbs (one piece). Coil connections: 4 in. Overall Dimensions: 18 ft. L x 4 ft. 1-1/4 in. W x 7 ft. 9 in. H.(ACN340)

Click here to see a video of the equipment

SOLD

Click here for Drawing (904.9 KB)
Click here for more information (629.4 KB)

Click On Picture

Unused 2007 Evapco Closed Circuit Cooling Tower - 1,775 Tons

SOLD Unused 2007 Evapco Closed Circuit Cooling Tower - 1,775 Tons
Mfg: Evapco Model: ATW 672-5M
Stock No: MGEK287.325 Serial No: 7-315810
Unused 2007 Evapco Closed Circuit Cooling Tower. Model: ATW 672-5M. Serial No: 7-315810. Nominal Tonnage: 1,775 Ton (887.5 Tons per cell). Coil test pressure 400 PSIG. (4) coil/fan sections. (4) 30 hp fan motors. (2) basins, galvanized. (4) 5 hp pumps, 3,600 gpm. Shipping weight: 90,180 lbs (heaviest section: 19,490 lbs). Overall dimensions: 24 ft. 1-1/8 in. W x 28 ft. 1-3/4 in. L x 17 ft. 9-3/4 in. H. (ACN4800).

Click here to see a video of the equipment

SOLD

Click here for specifications (76.8 KB)
Click here for drawings (431.0 KB)
Click here for more information (825.1 KB)

Click On Picture

Evapco PMWA Closed Circuit Cooling Tower - 55 tons

SOLD Evapco PMWA Closed Circuit Cooling Tower - 55 tons
Mfg: Evapco Model: PMWA-43B2
Stock No: IME5042.8 Serial No: 894091
Evapco PMWA Closed Circuit Cooling Tower / Closed Loop Fluid Cooler. Model: PMWA-43B2. Serial: 894091. Factory coil test pressure: 350 PSIG. Evapco, Inc. Baltimore, MD USA. Nominal rating at 78F wet bulb is 55 tons. Overall dimensions: 9 ft. L x 6 ft. 3 in. W x 10 ft. 6 in. H.

SOLD

Click here for more information (232.5 KB)

Click On Picture

Unused 2007 Evapco Closed Circuit Cooling Tower - 1,775 Tons

SOLD Unused 2007 Evapco Closed Circuit Cooling Tower - 1,775 Tons
Mfg: Evapco Model: ATW 672-5M
Stock No: MGEK289B.325 Serial No: 7-315812
Unused 2007 Evapco Closed Circuit Cooling Tower. Model: ATW 672-5M. Serial No: 7-315812. Nominal Tonnage: 1,775 Ton (887.5 Tons per cell). Coil test pressure 400 PSIG. (4) coil/fan sections. (4) 30 hp fan motors. (2) basins, galvanized. (4) 5 hp pumps, 3,600 gpm. Shipping weight: 90,180 lbs (heaviest section: 19,490 lbs). Overall dimensions: 24 ft. 1-1/8 in. W x 28 ft. 1-3/4 in. L x 17 ft. 9-3/4 in. H. (ACN4800).

Click here to see a video of the equipment

SOLD

Click here for specifications (76.8 KB)
Click here for drawings (431.0 KB)
Click here for more information (804.1 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Freon Plate Water Chillers | Glycol Chillers | urizing/Warming/Cooling Tunnels | Marley Cooling Towers | Air Handlers 
Other Categories:Reciprocating Mycom Compressors | Vilter Ammonia Screw Compressors | Freezer/Evaporators | Evapco Condenser | Spiral Freezers 
Other Manufacturers:Zig-Zag Blenders | Gas Fired Kettles | Scraped Surface Heat Exchangers | Rinsers and Washers | Cherry Burrell Homogenizers 

 Used Fluid Coolers for Sale, Brand Names Evapco, Baltimore Aircoil Company and Recold