Click On Picture

Dairy Equip. Co. 4-Plate Falling Film Plate Chiller

Dairy Equip. Co. 4-Plate Falling Film Plate Chiller
Mfg: Dairy Equip. Co. Model:
Stock No: RBFM986.35 Serial No: 61873-14 ; 61873-16
Dairy Equip. Co. Falling Film Plate Chiller. Certified by Dairy Equip., Co. Serial: 61873-14 and 61873-16. MAWP 250 PSI at 200F. MDMT -20F at 250 PSI. Year: 1989. Number of dimple plates: 4. Two nameplates are missing. Plate dimensions: 5 ft. 9 1/2 in. L. x 3 ft. 10 1/2 in. W. Collecting tank-800 gallons. Inside tank dimensions: 6 ft. 4-1/2 in. L. x 4 ft. 1 in. W. x 4 ft. 3-1/2 in. H. Inlets: (2) 3-1/2 in. dia. NPT fitting, (1) 2-1/2 in. dia. NPT fitting. Outlets: (1) 3-1/2 in. NPT fitting. Overall dimensions: 6 ft. 11 in. L. x 4 ft. 8 in. W. x 9 ft. 9 in. H. Note: Multiple leaks on plates.

Click here for more information (1,017.3 KB)



View previously sold 4-Plate Falling Film Chillers. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.