Click On Picture

Dairy Equip. Co. 4-Plate Falling Film Plate Chiller

Dairy Equip. Co. 4-Plate Falling Film Plate Chiller
Mfg: Dairy Equip. Co. Model:
Stock No: RBFM986.35 Serial No: 61873-14 ; 61873-16
Dairy Equip. Co. Falling Film Plate Chiller. Certified by Dairy Equip., Co. Serial: 61873-14 and 61873-16. MAWP 250 PSI at 200F. MDMT -20F at 250 PSI. Year: 1989. Number of dimple plates: 4. Two nameplates are missing. Plate dimensions: 5 ft. 9 1/2 in. L. x 3 ft. 10 1/2 in. W. Collecting tank-800 gallons. Inside tank dimensions: 6 ft. 4-1/2 in. L. x 4 ft. 1 in. W. x 4 ft. 3-1/2 in. H. Inlets: (2) 3-1/2 in. dia. NPT fitting, (1) 2-1/2 in. dia. NPT fitting. Outlets: (1) 3-1/2 in. NPT fitting. Overall dimensions: 6 ft. 11 in. L. x 4 ft. 8 in. W. x 9 ft. 9 in. H. Note: Multiple leaks on plates.

Click here for more information (1,017.3 KB)

Click On Picture

SOLD Plate Chiller SOLD

SOLD Plate Chiller
Mfg: Not Specified Model:
Stock No: 70-SC-1866 Serial No:
4 plate chiller with 28in x 30in plates and insulated housing.

SOLD

Click On Picture

SOLD Plate Chiller SOLD

SOLD Plate Chiller
Mfg: Not Specified Model:
Stock No: 36a.1866 Serial No:
Chiller - 4 plate chiller with 28in x 30in plates and insulated h.ousing 22-1/2in W x 44-1/2in D x 64in H, estimated weight 650lbs, 2in liquid feed, 2 1/2in suction

SOLD

Click On Picture

Chester JensenFalling Film Plate Chiller

SOLD Chester JensenFalling Film Plate Chiller
Mfg: Chester Jensen Model: B-4-OT-4-36
Stock No: KAAM0397.32 Serial No: 7927
Chester Jensen Falling Film Plate Chiller. Model: B-4-OT-4-36. S/N: 7927. Capacity: 90 nominal tons. Refrigerant: flooded ammonia. (4) 5 ft. W x 3 ft. 7 ft. H stainless steel sections. Number of corrugations: 36. MAWP: 200 psi @ 200 °F. Radius: flat. Shell thickness: 0.045 in. Reservoir capacity: 125 gal. Inlets: (1) 2 in. dia. port (water/solution), (1) 3 in. dia. refrigerant infeed port. Outlets: (1) 2 in. dia. NPT discharge, (1) 2 in. dia. NPT overflow, (1) 3 in. dia. refrigerant suction port. Overall dimensions: 7 ft. 6 in. L x 2 ft. 8 in. W x 6 ft. 10 in. H.(ACN31079).

SOLD

Click here for more information (362.8 KB)

Click On Picture

Chester Jensen Stainless Steel Plate Water Chiller with 140 Gallon Surge Drum

SOLD Chester Jensen Stainless Steel Plate Water Chiller with 140 Gallon Surge Drum
Mfg: Chester Jensen Model:
Stock No: scEELD669C.12a Serial No:
Chester Jensen Stainless Steel Plate Water Chiller with 140 Gallon Surge Drum. Cooling capacity: 100 tons at 160 gpm for a 26°F suction with a 15° TD. Total cooling section area: 213.75 sq. ft. (5) Plates with 36 corrugations each. Plate s/n's: 36057, 36060, 36075, 35947, 36047. Plate Nat'l Bd. No's: 6985, 6988, 6999, 6916, 6975. Plate dimensions: 5 ft. 2 in. L x 3 ft. 9 in. H. Number of corrugations per plate: 36. Maximum design pressure: 300 psig. Minimum temperature: -50°F. Reservoir capacity: 160 gal. Inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 4 in. W x 1 ft. 9 in. H. Inlets: (1) 4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 4 in. dia. port, (1) 3-1/2 in. dia. flanged port. Overall dimensions: 8 ft. 5-1/2 in. L x 3 ft. 9 in. W x 7 ft. 5 in. H. Surge Drum- 140 Gallon, inside straight-wall dimensions: 2 ft. dia. x 6 ft. L. (2) Hansen Technologies Float Switches, Type: HLL, refrigerants: NH3, R-12, R-22, R-502, power supply: 120/240 V, 10 amps, 50/60 Hz. (2) Hansen Technologies Relief Valves, Cat. No: H5601, capacity: 476 scfm, set pressure: 150 psi. Inlets: (1) 1 in. dia. liquid refrigerant port. Outlets: (2) 1 in. dia. NPT (safety relief), (2) 3 in. dia. wet suction ports, (1) 4 in. dia. liquid outlet, (1) 4 in. dia. compressor suction port. Inlets: (1) 1 in. dia. liquid feed port. Outlets: (2) 3 in. dia. compressor suction ports, (1) 4 in. dia. liquid outlet port, (1) 4 in. dia. wet suction port. Overall dimensions: 8 ft. 8 in. L x 3 ft. 2 in. W x 5 ft. 6 in. H.

SOLD

Click here for more information (671.6 KB)

Click On Picture

SOLD Chester Jensen Company 4 Plate Water Chiller SOLD

SOLD Chester Jensen Company 4 Plate Water Chiller
Mfg: Chester Jensen/York Model: XB-4-OT-3-32
Stock No: RL-OL512.17a Serial No: 8926-P
Chester Jensen 4 Plate Water Chiller. Model XB-4-OT-3-32. S/N 8926-P. Plate dimensions: 62 in. L x 44 in. H. Overall dimensions: 69 in. L x 41 in. W x 82 in. H.

SOLD

Click here for more information (183.7 KB)

Click On Picture

1998 Chester Jensen Falling Film Plate Chiller with Freon Package  43 Tons

SOLD 1998 Chester Jensen Falling Film Plate Chiller with Freon Package 43 Tons
Mfg: Chester Jensen Model: B-4-0T-3-21
Stock No: SFEP1012. Serial No: 9842-P
1998 Chester Jensen Falling Film Plate Chiller with Freon Package. Model: B-4-0T-3-21. Estimated capacity: 43 tons, using flooded Freon with respective entering and leaving water temperatures of 85F and 33F. Number of plates: 3. Plate dimensions: 5 ft. 2 in. L x 2 ft. 6 in. H. Number of corrugations per section: 21. Total area of cooling surface: 84 sq. ft. Chiller is equipped with a Freon package that includes controls and valves, and a 100 gallon reservoir tank.(ACN415). (BG).

SOLD

Click here for more information (134.0 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller  60 Tons

SOLD Chester Jensen Falling Film Plate Chiller 60 Tons
Mfg: Chester Jensen Model:
Stock No: RBFM269a.22 Serial No:
Chester Jensen Falling Film Plate Chiller. Cooling capacity: 60 tons at 96 gpm for a 26F suction with a 15 TD. (3) plates with 36 corrugations each. Total cooling section area: 128.25 sq. ft. Plate dimensions: 4 ft. 1 in. L. x 3 ft. 9-1/2 in. W. MAWP: 200 psi @ 200 F. Shell thickness: 0.45 in. Head thickness: 0.45 in. Collecting tank:100 gallons. Inside-straight wall dimensions: 5 ft. 5 in. L. x 2 ft. 4 in. W. x 1 ft. 5 in. H. Inlets: (2) 2-1/2 in. dia. port. Outlets: (1) 2 in. dia NPT fitting. (1) 3 in. dia. NPT fitting. Overall dimensions: 8 ft. L. x 2 ft. 8-1/2 in. W. x 6 ft. 9-1/2 in. H. (BG).

SOLD

Click here for more information (309.0 KB)
Click here for specifications (184.1 KB)

Click On Picture

1993 Chester Jensen Falling Film Plate Chiller  80 Tons

SOLD 1993 Chester Jensen Falling Film Plate Chiller 80 Tons
Mfg: Chester Jensen Model: B-4-0T-4-32
Stock No: KAAM0240.17 Serial No: 9355-P
1993 Chester Jensen Falling Film Plate Chiller. Model: B-4-0T-4-32. Cooling capacity: 80 tons at 128 gpm for a 26F suction with a 15 TD. (4) plates with 32 corrugations each. Total cooling section area: 171 sq. ft. Plate dimensions: 5 ft. L x 4 ft. 9 in. H. MAWP: 200 psi @ 200 F. MDMT: -20 F @ 200 psi. Reservoir capacity: 100 gal. Inlets: (1) 3 in. dia. port (water/solution), (1) 3 in. dia. media port. Outlets: (1) 2 in. dia. NPT (overflow), (1) 3 in. dia. port (water/solution), (1) 3 in. dia. media port. Overall dimensions: 6 ft. 10-1/2 in. L x 2 ft. 9 in. W x 6 ft. 9 in. H (8 ft. 1 in. H with feet). (BG).

SOLD

Click here for more information (365.6 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller  80 Tons

SOLD Chester Jensen Falling Film Plate Chiller 80 Tons
Mfg: Chester Jensen Model: BG-4-0T-4-36-60
Stock No: HDNP507.6 Serial No: 7229
Chester Jensen Falling Film Plate Chiller. Model: BG-4-0T-4-36-60. Cooling capacity: 80 tons at 128 gpm for a 26˚F suction with a 15˚ TD. (4) plates with 36 corrugations each. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Total cooling section area: 171 sq. ft. Reservoir Tank- 130 Gallon, inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 4 in. W x 1 ft. 5 in. H. Inlets: (1) 1-1/2 in. dia. liquid feed port, (1) 3 in. dia. refrigerant feed port. Outlets: (1) 2 in. dia. NPT (overflow), (1) 2 in. dia. NPT (discharge), (1) 3 in. dia. refrigerant suction port. Overall dimensions: 7 ft. 4 in. L x 2 ft. 8 in. W x 7 ft. 7 in. H. (BG)

SOLD

Click here for specifications (182.7 KB)
Click here for more information (321.8 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller  80 Tons

SOLD Chester Jensen Falling Film Plate Chiller 80 Tons
Mfg: Chester Jensen Model: BG-4-0T-4-36-60
Stock No: HDNP508.6 Serial No: 7230
Chester Jensen Falling Film Plate Chiller. Model: BG-4-0T-4-36-60. Cooling capacity: 80 tons at 128 gpm for a 26F suction with a 15 TD. (4) plates with 36 corrugations each. Total cooling section area: 171 sq. ft. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Reservoir Tank- 130 Gallon, inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 4 in. W x 1 ft. 5 in. H. Inlets: (1) 1-1/4 in. dia. liquid feed port, (1) 1-1/2 in. dia. liquid feed port, (1) 3 in. dia. refrigerant feed port. Outlets: (1) 2 in. dia. NPT (overflow), (1) 2 in. dia. NPT (discharge), (1) 3 in. dia. refrigerant suction port. Overall dimensions: 7 ft. 7 in. L x 3 ft. 3 in. W x 6 ft. 10 in. H. (BB)(ACN380).

SOLD

Click here for more information (285.2 KB)

Click On Picture

Chester Jensen Stainless Steel 4-Plate Ammonia Chiller

SOLD Chester Jensen Stainless Steel 4-Plate Ammonia Chiller
Mfg: Chester Jensen Model: B-4-01-2-32
Stock No: BDPC667.15 Serial No: 8313
Chester Jensen Stainless Steel 4-Plate Ammonia Chiller. Model: B-4-01-2-32. S/N: 8313. 3 ft. 9 in. L x 5 ft. W plates. 3/4 hp pump.

Click here to see a video of the equipment

SOLD

Click here for more information (274.0 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller  80 Tons

SOLD Chester Jensen Falling Film Plate Chiller 80 Tons
Mfg: Chester Jensen Model:
Stock No: RBFM985.40 Serial No:
Chester Jensen Falling Film Plate Chiller. Cooling capacity: 80 tons at 128 gpm using full-flooded ammonia for a 26F suction with a 15 TD. (4) plates with 36 corrugations each. Total cooling section area: 171 sq. ft. 200 psi @ 200 F, shell thickness .045. Approximate reservoir tank capacity: 145 gallons. Inlets: (1) 1 in. MNPT (product), (1) 3 in. dia. pipe (ammonia). Outlets: (1) 3 in S-Line fitting, (1) in. MNPT (ammonia). Overall dimensions: 7 ft. 6 in. L x 4 ft. 1 in. W x 8 ft. 4 in. H. (BB).

SOLD

Click here for specifications (182.4 KB)
Click here for more information (221.1 KB)

Click On Picture

1990 Chester Jensen Falling Film Plate Chiller  80 Tons

SOLD 1990 Chester Jensen Falling Film Plate Chiller 80 Tons
Mfg: Chester Jensen Model: D-4-4-32
Stock No: RGMB160.10 Serial No: 9005-P
1990 Chester Jensen Falling Film Plate Chiller. Model: D-4-4-32. Rated capacity: 80 tons at 128 gpm, cooling water with 26F full flooded ammonia to 40F with a 15 TD. (4) plates with 32 corrugations each. Total cooling section area: 171 sq. ft. Inlet/Outlets: (2) 2 in. dia. ports, (2) 3 in. dia. ports, (1) 3/4 in. dia. port. Overall dimensions: 8 ft. L x 2 ft. 8 in. W x 7 ft. 3 in. H. (BB).

SOLD

Click here for more information (282.2 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller  80 Tons

SOLD Chester Jensen Falling Film Plate Chiller 80 Tons
Mfg: Chester Jensen Model: B-4-OT-4-32
Stock No: RGMB163.10 Serial No: 9087-P
Chester Jensen Falling Film Plate Chiller. Model: B-4-OT-4-32. Cooling capacity: 80 tons at 128 gpm for a 26F suction using full-flooded ammonia with a 15 TD. (4) plates with 32 corrugations each. Total cooling section area: 171 sq. ft. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Collection tank: 125 Gallon, inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 4 in. W x 1 ft. 4 in. H. Inlet/Outlets: (3) 2 in. dia. ports, (1) 1- 1/2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 8 ft. 10 in. L x 4 ft. W x 8 ft. H. (BB).

SOLD

Click here for more information (353.3 KB)

Click On Picture

Stainless Steel Ammonia Plate Chiller

SOLD Stainless Steel Ammonia Plate Chiller
Mfg: Garroutte Model:
Stock No: SFEP044.4 Serial No: 22022
Garroutte Incorporated Stainless Steel Ammonia Plate Chiller. S/N: 22022. (3) 5 ft. L x 2 ft. 7 in. H plates. Number of corrugations: 16. The Plate Chillers provide a sanitary means to instantly, continuously, and safely chill water, brine, glycols and other homogenous fluids to within 1F of their freezing point. The unique internal construction features inherent in the "Short Gas Flow" plate design minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, assures highest possible heat transfer coefficient and maximizes tons per horsepower ratio. Spray bridge dimensions: 4 ft. 11 in. L x 1 ft. W. Sump tank dimensions: 5 ft. 8 in. L x 1 ft 7-1/2 in. W. Inlets: (1) 2 in. pipe (media), (1) 2 in. S line (product). Outlets: (1) 1 in. pipe (discharge), (1) 2 in. pipe (media). Overall dimensions: 6 ft. 1 in. L x 2 ft. 2 in. W x 6 ft. 3 in. H. (BG).

SOLD

Click here for more information (141.1 KB)

Click On Picture

Chester Jensen Falling Film 4-Plate Chiller

SOLD Chester Jensen Falling Film 4-Plate Chiller
Mfg: Chester Jensen Model:
Stock No: SGMPM214.13a Serial No: 48487
Chester Jensen Stainless Steel Falling Film Plate Chiller. National Bd. no. 13374. Material of construction stainless steel. Quantity (4) plates with 24 corrugations each. Total cooling section area: 171 sq. ft. 200 PSI MAWP at 200F. Note: one side cover is missing. Overall dimensions: 9 ft. L x 3 ft. 1 in. W x 6 ft. 5 in. H.

SOLD

Click here for ratings chart (78.5 KB)
Click here for more pictures (1,116.5 KB)

Click On Picture

Turbo Refrigeration Company Falling Film Plate Chiller

SOLD Turbo Refrigeration Company Falling Film Plate Chiller
Mfg: Turbo Model: HTDA480603
Stock No: pBBCF087.40 Serial No: 8801600
Turbo Refrigeration Company Falling Film Plate Chiller. Model: HTDA480603. S/N: 8801600. Number of plates: 3. Plate dimensions: 4 ft. W x 5 ft. H plates. Number of corrugations: 32. Reservoir Tank- 1,040 Gallon, inside straight-wall dimensions: 7 ft. 4 in. L x 5 ft. 4 in. W x 3 ft. 7 in. H. Inlets: (1) 1-1/2 in. dia. refrigerant feed port, (1) 2 in. dia. S-line fitting (liquid infeed). Outlets: (2) 2 in. dia. S-line fittings (liquid discharge), (1) 3 in. dia. S-line fitting (liquid discharge), (1) 4 in. dia. NPT overflow drain port, (1) 4 in. dia. refrigerant suction port. Overall dimensions: 7 ft. 8 in. L x 5 ft. 8 in. W x 10 ft. 7 in. H.(H15).

SOLD

Click here for more information (360.4 KB)

Click On Picture

Chester-Jensen Stainless Steel Plate Cooler

SOLD Chester-Jensen Stainless Steel Plate Cooler
Mfg: Chester Jensen Model:
Stock No: pGKD154.25 Serial No: 8604CP
Chester-Jensen Stainless Steel Plate Cooler. Type A-4-1. S/N: 8604CP. With 3/4 hp pump. Plate size 5 ft. L x 46 in. H. Overall dimensions 6 ft. L x 6 ft. W x 28 in. Deep.

SOLD

Click Here if you don't see what you're looking for in our online catalog.