Click On Picture

2003 Frick-York ICB 4-Fan Evaporator Coil - 50 tons

2003 Frick-York ICB 4-Fan Evaporator Coil - 50 tons
Mfg: Frick/York Model: ICB-4C-8410 LH1
Stock No: CAGC447 Serial No: 385450200
Frick / York Refrigeration Evaporator Coil. Model: ICB 4C-8410 LH4. Date: 11-21-2003. Design pressure: 250 PSIG. Refrigerant R-717. Capacity (BTUH/degreeTD): 62,244 (51.87 TR at 10 degree TD). Fan motors (4): 7.5 HP, 1755 RPM, 460V, 60 Hz, 3-phase. Reference number 209548. Overall dimensions: 244 in. L x 52 in. W x 69 in. H.

Click here for ratings chart (461.6 KB)
Click here for more information (206.5 KB)

Click On Picture

2003 Frick/York Refrigeration 3-Fan Evaporator - 8.56 Tons

2003 Frick/York Refrigeration 3-Fan Evaporator - 8.56 Tons
Mfg: Frick/York Model: DC25-384.
Stock No: DPFI674.a Serial No: 369660100
2003 Frick/York Refrigeration 3-Fan Evaporator. Model: DC25-384. Refrigerant: R-717 (ammonia). Nominal capacity: 8.56 tons with a 10ºF TD, liquid recirculation and a wet coil. Airflow: 12,897 cfm. Design pressure: 230 psig. Coil volume: 3.85 cu. ft. Nominal fin spacing: 5 fins/in. Number of coil rows: 8. Total surface area: 2,494 sq. ft. (3) 24 in. dia. fans. (3) Fan motors, 3/4 hp, 1140 rpm, 230 V, 1.4 FLA, 60 hz, 3 phase. Ceiling-mounted. Galvanized steel construction. Inlet: (1) 2 in. dia. port. Outlets: (1) 1 in. dia. port. (2) 1-1/2 in. drain. Approximate weight: 2,787 lbs. Overall dimensions: 9 ft. L x 7 ft. 1 in. W x 2 ft. 8 in. H. (ACN150)(BI).

Click here for more information (285.2 KB)

Click On Picture

SOLD Frick Frigid Coil Evaporator  SOLD

SOLD Frick Frigid Coil Evaporator
Mfg: Frick Model:
Stock No: 15-SC-2931 Serial No:
Frick Frigid Coil Evaporator 400HTS-464 with 4 - 1/3hp fans 1988.

SOLD

Click On Picture

SOLD Frick Evaporator SOLD

SOLD Frick Evaporator
Mfg: Frick Model:
Stock No: 23a-SC-1161 Serial No:
Frick Frigid Coil Evaporator, LTS/T-264-1/2-LRT-HGU-1P-PCV 230v fans.

SOLD

Click On Picture

SOLD Frick Frigid Coil Evaporator SOLD

SOLD Frick Frigid Coil Evaporator
Mfg: Frick Model:
Stock No: 23a-SC-0161 Serial No:
Frick Frigid Coil Evaporator, LTS/T-264-1/2-LRT-HGU-1P-PCV 230v fans.

SOLD

Click On Picture

2003 Frick-York ICB 4-Fan Evaporator Coil - 50 tons

SOLD 2003 Frick-York ICB 4-Fan Evaporator Coil - 50 tons
Mfg: Frick/York Model: ICB-4C-8410 LH4
Stock No: CAGC449 Serial No: 385450200
Frick / York Refrigeration Evaporator Coil. Model: ICB 4C-8410 LH4. Date: 11-21-2003. Design pressure: 250 PSIG. Refrigerant R-717. Capacity (BTUH/degreeTD): 62,244 (51.87 TR at 10 degree TD). Fan motors (4): 7.5 HP, 1755 RPM, 460V, 60 Hz, 3-phase. Reference number 209551. Overall dimensions: 244 in. L x 52 in. W x 69 in. H.

SOLD

Click here for ratings chart (461.6 KB)
Click here for more pictures (201.4 KB)

Click On Picture

2003 Frick-York ICB 4-Fan Evaporator Coil - 50 tons

SOLD 2003 Frick-York ICB 4-Fan Evaporator Coil - 50 tons
Mfg: Frick/York Model: ICB-4C-8410 LH2
Stock No: CAGC448 Serial No: 385450200
Frick / York Refrigeration Evaporator Coil. Model: ICB 4C-8410 LH2. Date: 11-21-2003. Design pressure: 250 PSIG. Refrigerant R-717. Capacity (BTUH/degreeTD): 62,244 (51.87 TR at 10 degree TD). Fan motors (4): 7.5 HP, 1755 RPM, 460V, 60 Hz, 3-phase. Reference number 209549. Overall dimensions: 244 in. L x 52 in. W x 69 in. H.

SOLD

Click here for more pictures (203.9 KB)
Click here for ratings chart (461.6 KB)

Click On Picture

2003 Frick-York ICB 4-Fan Evaporator Coil - 50 tons

SOLD 2003 Frick-York ICB 4-Fan Evaporator Coil - 50 tons
Mfg: Frick/York Model: ICB-4C-8410 LH5
Stock No: CAGC450 Serial No: 385450200
Frick / York Refrigeration Evaporator Coil. Model: ICB 4C-8410 LH5. Serial: 385450200. Date: 11-21-2003. Design pressure: 250 PSIG. Refrigerant R-717. Capacity (BTUH/degreeTD): 62,244 (51.87 TR at 10 degree TD). Fan motors (4): 7.5 HP, 1755 RPM, 460V, 60 Hz, 3-phase. Reference number 209550. Overall dimensions: 244 in. L x 52 in. W x 69 in. H.

SOLD

Click here for ratings chart (461.6 KB)
Click here for more pictures (199.0 KB)

Click Here if you don't see what you're looking for in our online catalog.