Click On Picture

Frick MRI Reciprocating Compressor - 75 HP

Frick MRI Reciprocating Compressor - 75 HP
Mfg: Frick Model: MRI.90.3.AH.VBD
Stock No: OBSF007 Serial No: EE78016
Frick MRI Reciprocating Compressor. Model: MRI.90.3.AH.VBD. Serial: EE78016. Number of cylinders: 6. Lincon motor: 75 HP, 1775 RPM, 230/460V, 60 Hz, 3-phase, 365T frame. Previously run with ammonia refrigerant.

Click On Picture

Frick MRI Reciprocating Compressor - 60 HP

Frick MRI Reciprocating Compressor - 60 HP
Mfg: Frick Model: MRI-90-4 AHVBD
Stock No: OBSF007B Serial No: EC 78027
Frick MRI Reciprocating Compressor. Model: MRI-90-4 AHVBD. Serial: EC 78027. Number of cylinders: 4. Lincoln motor: 60 HP, 1775 RPM, 230/460V, 60 Hz, 3-phase, 364T frame. Note: marked 'out of service'.

Click On Picture

1996 Frick Reciprocating Compressor Package

1996 Frick Reciprocating Compressor Package
Mfg: Frick Model: HCL060757UB16
Stock No: DFMT01 Serial No: 26727601-9706-20
1996 Frick Reciprocating Compressor Package. Type: HCL 6075. Refrigerant: ammonia (R-717). Set up for low temperature application, 6 cylinder compressor, .075 mm bore, belt driven. Toshiba Ram motor: serial no. 7006708-01-TZ. 20 hp, 230/460V, sf: 1.15, 50/25 amps, 60 Hz, 3 phase. Pressure vessel: MAWP: 300 psi at 200°F, MDMT: -20°F @ 300 psi psig. Respective high and low pressures: 360/260 psig. Features separate dial gauges for oil, suction and discharge pressure, Cyrus Shank Company safety relief valves, Danfoss pressure controls, and Armstrong floating lever liquid drainers. Compressor run time: 30100 hours. Overall dimensions: 7 ft. 4 in. L x 4 ft. 2 in. W x 6 ft. 11 in. H.

Click here for more information (346.8 KB)

Click On Picture

Frick Reciprocating Compressor- 100 HP

Frick Reciprocating Compressor- 100 HP
Mfg: Frick Model: VSA 15x10
Stock No: DTTC824. Serial No: 46776
Frick Reciprocating Compressor- 100 HP. Model: VSA 15x10. S/N: 46776. Capacity: 83 TR. Lubriquio, Inc. Box, Model: BOX-LUBE. Louis-Allis Motor, S/N: 2271242, motor specifications: 100 hp, 1760 rpm, 220/440 V, 246/123 amps, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. port, (1) 5 in. dia. flanged port. Outlets: (1) 1/2 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. dia. port, (1) 5 in. dia. flanged port. Overall dimensions (motor): 41 in. L x 40 in. W x 30 in. H. Overall dimensions (compressor): 9 ft. 4-1/2 in. L x 48 in. W x 83 in. H.

Click here for more information (304.6 KB)

Click On Picture

York 6-Cylinder Ammonia Compressor Package- 75 HP

York 6-Cylinder Ammonia Compressor Package- 75 HP
Mfg: York Model: RW64-717A
Stock No: RAAF173.2 Serial No: HY0433288081202
York R-Series 6-Cylinder Reciprocating Compressor- 75 HP. Model: RW64-717A. S/N: HY0433288081202. Nat’l Bd: 53205. Test pressure hi/lo: 450/330 psig. Refrigerant: R-717 ammonia. Features: water-cooled heads, 4.5 in. stroke. CFM rating at 1170 RPM: 201 CFM. Minimum suction temperature: -15F (90F condensing), 0F (105F condensing), +15F (120F condensing). Marathon Electric Motor, 75 hp, 1185 rpm, 230/460 V, 196/98 amps, 60 Hz, 3 phase. (2) Receiving tanks: 50 Gallon. Magnetrol Liquid Level Control. Overall dimensions: 82 in. L x 72 in. W x 88 in. H.(H12)(ACN237).

Click here for more information (534.0 KB)

Click On Picture

Frick Compressor

SOLD Frick Compressor
Mfg: Not Specified Model:
Stock No: 20-SC-9351 Serial No:
Frick recip compressor 12 cylinder, 200 horsepower 'MRI-90-12-AHDD R717

SOLD

Click On Picture

Frick Reciprocating Booster Compressor

SOLD Frick Reciprocating Booster Compressor
Mfg: Frick Model:
Stock No: PMI425a.2 Serial No: 70095
Frick Reciprocating Booster Compressor, Serial 70095, NH3 ammonia, Type FB, Size 11 1/2 x 8, 50 HP 460V, open drip proof, Oil separator with Philips float and filter for returning oil to crank case, 7 ft L x 41 in W x 80 in H

SOLD

Click On Picture

Frick Reciprocating Booster Compressor

SOLD Frick Reciprocating Booster Compressor
Mfg: Frick Model:
Stock No: PMI426a.2a Serial No: 57469
Frick Reciprocating Booster Compressor, Serial 57469, NH3 ammonia, Size 11 1/2 x 8, 50 HP 460V, open drip proof, Oil separator with Philips float and filter for returning oil to crank case, 7 ft L x 41 in W x 80 in H.

SOLD

Click On Picture

Frick Ammonia Compressor

SOLD Frick Ammonia Compressor
Mfg: Frick Model: FD
Stock No: PMI427a.2 Serial No: 55245
Frick Ammonia Compressor, Serial 55245, NH3 ammonia, Model FD, Size 11 1/2 x 8, 60 HP, 7 ft L x 41 in W x 80 in H.

SOLD

Click On Picture

Frick Compressor

SOLD Frick Compressor
Mfg: Frick Model:
Stock No: PMI434 Serial No:
Frick Compressor High side. Type 8124 R 10 x 10, Serial n/a, Squirrel Cage Induction Motor 125 HP, 460 V, 880 RPM, 7 ft. L x 41 in. W x 85 in. H.

SOLD

Click On Picture

Frick Reciprocating Booster Compressor- 100 HP

SOLD Frick Reciprocating Booster Compressor- 100 HP
Mfg: Frick Model: 137FJ
Stock No: DTTC825. Serial No: 131/4X9
Frick Reciprocating Booster Compressor- 100 HP. Model: 137FJ. S/N: 131/4X9. 1991 Cox Electric Motor, 100 hp, 1760 rpm, 220/440 V, 232/116 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 5 in. dia. flanged ports. Overall dimensions: 92 in. L x 50 in. W x 77 in. H.

SOLD

Click here for more information (323.4 KB)

Click On Picture

Frick Heavy Duty Industrial Reciprocating Compressor- 40 HP

SOLD Frick Heavy Duty Industrial Reciprocating Compressor- 40 HP
Mfg: Frick Model: HDI6x62HV
Stock No: NSE001. Serial No: 62802
Frick Heavy Duty Industrial Reciprocating Compressor- 40 HP. Model: HDI6x62HV. S/N: 62802. Refrigerant: ammonia. Capacity: 32 TR (based on 20 °F suction and 185 psig discharge; 96.2 °F condensing). Maximum speed: 535 rpm. Maximum cfm: 105 cfm. Frick HDI Compressor's vertical design and lower speed operation have unequalled records of long, continuous, reliable service. Suction valves located in the piston, and discharge valves in the cylinder safety head mean greater valve efficiency, less heat to dissipate and lower BHP/TR than higher speed reciprocating or screw compressors. Operate with standard 1800 rpm motors. Inlets: (1) 1-1/2 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. discharge port. Overall dimensions: 48 in. L x 29 in. W x 53 in. H. (ACN350).

SOLD

Click here for more information (211.1 KB)

Click On Picture

Frick 4-Cylinder Reciprocating Compressor – 60 HP

SOLD Frick 4-Cylinder Reciprocating Compressor – 60 HP
Mfg: Frick Model: MRI90-4AHV
Stock No: BDBS04 Serial No: 86119-EC
Frick 4-Cylinder Reciprocating Compressor. Model: MRI90-4AHV. Refrigerant: R-717 (ammonia). Design pressure: 170 psig (low), 300 psig (high). Marathon electric motor, 60 hp, 1775 rpm, 230/460 V. Penn controls. Drive pulley diameter: 10 ½ in. dia. Driven pulley diameter: 19-½ in. Pulley ratio: .538:1. Inlet: (1) 3 in. dia. suction port. Outlet: (1) 2-½ in. dia. discharge port. Overall dimensions: 6 ft. L x 3 ft. 6 in. W x 4 ft. 8 in. H.

SOLD

Click here for more information (663.7 KB)

Click Here if you don't see what you're looking for in our online catalog.