Genemco Sells Used Fristam Centrifugal Pumps 
 Used Fristam Centrifugal Pumps 

Click On Picture

Fristam FPX Stainless Steel Centrifugal Pump  3 HP

Fristam FPX Stainless Steel Centrifugal Pump 3 HP
Mfg: Fristam Model: FPX712 130
Stock No: JBTC10 Serial No: 712165153
Fristam Stainless Steel Centrifugal Pump. Model: FPX712 130. Serial: 712165153. A3 rated. Impeller diameter: 5 in. Baldor motor: 3 HP, 3450 RPM, 208-230/460V, 3-phase, 60 Hz. Ports: 1.5 in. / 1.5 in.

Click here for Fristam pump curve (26.8 KB)
Click here for more pictures (604.9 KB)

Click On Picture

Fristam Centrifugal Pump

Fristam Centrifugal Pump
Mfg: Fristam Model: FP1742200
Stock No: NOIP9009 Serial No: 142165063
Fristam Centrifugal Pump. Model: FP1742200. S/N: 142165063. (1) 7-7/8 in. stainless steel impeller. (1) 2-1/2 in. in. s-line inlet. (1) 2 in. s-line outlet. Motor specifications: 15 Hp, 3500 Rpm, 575 V, 13.4 A, 60 Hz, 3 Phase. Overall dimensions: 2 ft. 9 in. L. x 1 ft. 4 in. W. x 1 ft. 6-1/4 in. H.(ACN49).

Click here for more information (455.4 KB)

Click On Picture

Fristam FP-Series Centrifugal Pump - 5 HP

Fristam FP-Series Centrifugal Pump - 5 HP
Mfg: Fristam Model: FP712
Stock No: OIP103. Serial No: 12122759
Fristam FP-Series Centrifugal Pump. Model: FP712. S/N: 12122759. Capacity: 150 gpm. Impeller diameter: 5.00 in. Seal option: double mechanical with flushing. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. The FP-Series is the original Fristam pump with established the standard for high performance centrifugals. These heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. Completely CIP-and SIP-able. Inlets: (2) 2-1/2 in. dia. S-line. Outlets: (1) 1-1/2 in. dia. S-line. Overall dimensions: 29 in. L x 13 in. W x 18-1/2 in. H. (ACN25).

Click here for more information (230.8 KB)
Click here for pump curve and drawing (148.2 KB)

Click On Picture

Fristam Sanitary Centrifugal Pump FP Series

Fristam Sanitary Centrifugal Pump FP Series
Mfg: Fristam Model: FP 1722
Stock No: ENDX694.1a Serial No: 122164009.
Fristam Sanitary Centrifugal Pump FP Series. Model: FP 1722. S/N: 122164009. Capacity: 300 gpm @ 91 tdh (~40 psi using specific gravity of water = 1). Impeller diameter: 6 in. (150 mm). Least displacement per revolution: 0.086. Material of construction: 316L stainless steel. Seal option: double mechanical, Viton elastomers. Baldor Industrial Motor, 7 hp, 3450 rpm, 575 V, 6.9 amps, 60 Hz, 3 phase. These heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as liquid withdrawal from evaporators under vacuum, viscous, hot, or abrasive products. Inlet: (1) 2-1/2 in. dia. S-line fittings. Outlet: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 5 in. L x 10 in. W x 1 ft. 2 in. H. (ACN37).

Click here for pump curve (237.2 KB)
Click here for more information (219.2 KB)

Click On Picture

Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump
Mfg: Fristam Model: FP1722
Stock No: SHCC002. Serial No: 122122202
Fristam Sanitary Centrifugal Pump. Model: FP1722. S/N: 122122202. Impeller diameter: 5-1/2 in. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 6 in. L x 1 ft. W x 1 ft. 5 in. H.

Click here for pump curve (237.2 KB)
Click here for more information (175.4 KB)

Click On Picture

Fristam FPX Series Centrifugal Pump - Parts Unit

Fristam FPX Series Centrifugal Pump - Parts Unit
Mfg: Fristam Model: FPX3551
Stock No: HDDF273.5 Serial No: 355168369
Fristam Centrifugal Pump. Model: FPX3551. S/N: 355168369. 316 stainless steel. Capacity: 300 gpm @ 42 psi and 98 tdh. *Note: this unit is missing the pump cover and impeller. Industrial Motor, 10 hp, 1750 rpm. Inlet: (1) 3 in. S line fitting. Outlet: (1) 2-1/2 in. S line fitting. Overall dimensions: 29 in. L x 17 in. W x 15 in. H. (E)

Click On Picture

Baldor 208-230/460V Motor   10 HP

Baldor 208-230/460V Motor 10 HP
Mfg: Baldor Model:
Stock No: HDDF274B Serial No:
Used Baldor Industrial Motor, 10 Hp, 1725 RPM, 208-230/460 V, 28-26/13 A, 60 Hz, 3 Phase, 215TC frame. Electric motor previously used with a Fristam FP3551 Pump 10 HP. Does not include pump.

Click On Picture

Fristam FPX-Series Centrifugal Pump

SOLD Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX1161-320
Stock No: RLOL323.17 Serial No: FPX1161963308
Fristam FPX-Series Centrifugal Pump. Model: FPX1161-320. S/N: FPX1161963308. Capacity: 540 gpm @ 65 psi and 150 head/ft. Impeller diameter: 12 in. Baldor Industrial Motor, 30 hp. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet, efficient, low maintenance operations. Inlets/outlets: (2) 4 in. S-line fittings. Overall dimensions: 37 in. L x 19 in. W x 21 in. H.

SOLD

Click here for more information (136.5 KB)

Click On Picture

Fristam Centrifugal Pump

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FPX1161320
Stock No: RLOL716.8 Serial No: 1161963303
Fristam Centrifugal Pump. Stainless steel. Model FPX1161320, S/N 1161963303. 4 in. x 4 in. with 25 hp motor. Current setup 0-800 gpm 60-78 psi 180 ft.

SOLD

Click On Picture

1997 Fristam FPX Centrifugal Pump

SOLD 1997 Fristam FPX Centrifugal Pump
Mfg: Fristam Model: FPX70199
Stock No: HDPH434.3 Serial No: FPX70197516
1997 Fristam FPX Centrifugal Pump. Model: FPX70199. S/N: FPX70197516. Capacity: 7 gpm. Seal option: mechanical seal. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Fristam FPX series pumps offer gentle product handling and internal seals for longer seal life. These pumps are capable of product temperatures up to 400 °F. Fully CIP-able and SIP-able. Possible applications: beverages, syrup, milk, creams. Baldor Industrial Motor, 1 hp, 1725 rpm, 208/230 V, 3.5/3.2 amps, 60 hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 24 in. L x 8-1/2 in. W x 12 in. H. (ACN20).

SOLD

Click here for more information (343.1 KB)
Click here for Pump Curve (130.1 KB)

Click On Picture

Fristam FPX-Series Centrifugal Pump

SOLD Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX 3532/175
Stock No: RCCB456.13a Serial No: 353271505
Fristam FPX-Series Centrifugal Pump. Model: FPX 3532/175. S/N: 353271505. Capacity: 280 gpm. Impeller diameter: 6.88 in. Baldor Electric Motor, 15 hp, 3500 rpm, 480 V, 13 amps. Inlets: (1) 2-1/2 in. Outlets:(1) 2 in. Overall dimensions: 26-1/2 in. L x 12-1/2 in. W x 13-1/2 in. H. (ACN40).

SOLD

Click here for more information (306.9 KB)
Click here for more information (196.6 KB)

Click On Picture

1995 Fristam Sanitary Centrifugal Pump

SOLD 1995 Fristam Sanitary Centrifugal Pump
Mfg: Fristam Model: FP 722145
Stock No: NPPC204. Serial No: 22175196
1995 Fristam Sanitary Centrifugal Pump. Model: FP 722145. S/N: 22175196. Flow rate for new pump is 90 gpm with required horsepower and pressure at 55 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Material of construction: 316L stainless steel construction. Impeller diameter: 5-1/2 in. (145 mm.) Seal Option: Double mechanical seals with flush. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. These heavy-duty, high performance sanitary centrifugal pumps handle demanding applications such as viscous, hot, or abrasive products and can be used for vacuum withdrawal from evaporators. Inlets: (1) 2 in. dia. S-line fittings. Outlet: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 5 ½ in. H. (ACN32).

SOLD

Click here for Pump Curve (139.2 KB)
Click here for more information (144.0 KB)

Click On Picture

Un-Used Fristam FPX Series Centrifugal Pump

SOLD Un-Used Fristam FPX Series Centrifugal Pump
Mfg: Fristam Model: FPX3452-195
Stock No: DSLP035.16 Serial No: FPX3452991020
Un-Used Fristam FPX Series Centrifugal Pump. Model: FPX3452-195. S/N: FPX3452991020. Impeller diameter: 7-1/2 in. Baldor Industrial Motor, 25 hp, 3525 rpm, 460 V, 28.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. S-line fitting and (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 39-1/2 in. L x 20-1/2 in. W x 16-1/2 in. H. (ACN63).

SOLD

Click here for Curve Pump (2,043.7 KB)
Click here for more information (304.1 KB)

Click On Picture

SOLD Fristam 1 hp Pump Model FPX701 SOLD

SOLD Fristam 1 hp Pump Model FPX701
Mfg: Fristam Model: FPX701
Stock No: HDPH433.3 Serial No: FPX70197513
Fristam Centrifugal Pump. Model FPX701, S/N FPX70197513, 1-3/8 in. outlet, 1-1/2 in. Inlet. Baldor Industrial Motor. Model CWDM3546T, 1 hp, 1,725 rpm, 484 final rpm, 208-230/460 volt, 3.5-3.2/1.6, 60 hz, 3 phase, 143TC frame. Current setup 0-30 gpm 7psi max 15 ft. Overall dimensions 9 in. W x 11 in. L x 24 in. H.

SOLD

Click here for more information (265.9 KB)

Click On Picture

1996 Fristam Centrifugal Pump FPX Series

SOLD 1996 Fristam Centrifugal Pump FPX Series
Mfg: Fristam Model: FPX1161-320
Stock No: RLOL283.15 Serial No: FPX1161961560
1996 Fristam Centrifugal Pump FPX Series. Model: FPX1161-320. S/N: FPX1161961560. Capacity: 500 gpm @ 67 psi and 155 head/ft. Impeller diameter: 12 in. Baldor Industrial Motor, 30 hp 1750 rpm, 230/460 volts, 76/38 amps, 60 Hz, 3 phase. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet and efficient, low maintenance operations. Inlets/outlets: (2) 4 in. S-line fittings. Overall dimensions: 3 ft. 1 in. L x 1 ft. 10 in. W x 1 ft. 9 in. H.(ACN53-96).

SOLD

Click here for more information (328.0 KB)
Click here for Pump Curve (134.4 KB)

Click On Picture

1991 Fristam FPX Series Centrifugal Pump

SOLD 1991 Fristam FPX Series Centrifugal Pump
Mfg: Fristam Model: FPX3522-125
Stock No: HDCF153.4a Serial No: 352271305
1991 Fristam FPX Series Centrifugal Pump. Model: FPX3522-125. S/N: 352271305. Impeller diameter: 5 in. or 125mm. Capacity: 250 gpm @60 psi. Seal option: single mechanical seal. Baldor Industrial Motor, 7.5 hp., 3500 rpm, 230/460v/3 phase, 60Hz. S-line suction fitting. Inlets: (1) 2-1/2 in. Outlets: (1) 2 in. dia. S-line discharge fitting. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet, efficient, low maintenance operations. Overall dimensions: 2 ft. 2 in. L x 10 in. W x 1 ft. H. (ACN31a). FAD

SOLD

Click here for more information (150.7 KB)

Click On Picture

Fristam FPX Series Centrifugal Pump

SOLD Fristam FPX Series Centrifugal Pump
Mfg: Fristam Model: FPX3541-190
Stock No: HDCF138.7 Serial No: FPX354198875
Fristam FPX Series Centrifugal Pump. Model: FPX3541-190. S/N: FPX354198875. Impeller diameter: 7-1/2 in. Baldor Industrial Motor, 5 hp, 1750 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 2 ft. 2 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H. RTD

SOLD

Click here for more information (142.0 KB)

Click On Picture

2002 Fristam Centrifugal Pump

SOLD 2002 Fristam Centrifugal Pump
Mfg: Fristam Model: FPX 3532-130
Stock No: RLOL403.8a Serial No: FPX3532-0020496
2002 Fristam Centrifugal Pump. Model: FPX 3532-130. S/N: FPX3532-0020496. Pump capacity: 140 gpm. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 230/460 V, 17.6/8.7 amps, 60 Hz, 3 phase. The FPX3532 has a single internal mechanical seal for longer seal life, process temperature: 400°F, product viscosity: 600 cps, maximum inlet pressure: 150 psi, maximum flow rate: 900 gpm, gentle product handling, low maintenance, CIP-able and SIP-able. Typical applications: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, in-line mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, fermentation. Inlet: 2-1/2 in. 'S' line. Outlet: 2 in. 'S' line. Overall dimensions: 28 in. L x 14 in. W x 17 in. H. (ACN30).

SOLD

Click here for more information (294.9 KB)
Click here for Performance Curve (142.7 KB)

Click On Picture

1995 Fristam FPX-Series Centrifugal Pump

SOLD 1995 Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX3551-250
Stock No: HDAF733.5 Serial No: 355175243
1995 Fristam FPX-Series Centrifugal Pump. Model: FPX3551-250. S/N: 355175243. Capacity: 65 gpm. Impeller diameter: 9-1/2 in. This pump has a easy product handling. Baldor Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 19.69/9 amps, 60 Hz. Overall dimensions: 25 in. L x 14-1/2 in. W x 16 in. L.

SOLD

Click here for more information (215.9 KB)

Click On Picture

Fristam FP-Series Centrifugal Pump

SOLD Fristam FP-Series Centrifugal Pump
Mfg: Fristam Model: FP722A
Stock No: SNCC180.4a Serial No: 221-29327
Fristam FP-Series Centrifugal Pump. Model: FP722A. S/N: 221-29327. Capacity: approx. 62 gpm @ 10.5 psi and 24 tdh. Impeller diameter: 6 in. Seal option: single mechanical. Motor: 2 hp, 1800 rpm, 460 V, 3 amps, 3 phase. The heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. 316L Stainless steel construction. Inlets: (1) 1-1/2 in. S-Line. Outlets: (1) 1-1/2 in. S-Line. Overall dimensions: 25 in. L x 8 in. W x 15-1/2 H.

SOLD

Click here for more information (245.1 KB)

Click On Picture

Fristam FP-Series Centrifugal Pump

SOLD Fristam FP-Series Centrifugal Pump
Mfg: Fristam Model: FP712
Stock No: OIP102. Serial No: 12122713
Fristam FP-Series Centrifugal Pump. Model: FP712. S/N: 12122713. Capacity: 75 gpm. Impeller diameter: 2-7/8 in. Seal option: double mechanical with flushing. Baldor Industrial Motor. The FP-Series is the original Fristam pump with established the standard for high performance centrifugals. These heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. Completely CIP-and SIP-able. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 25-1/2 in. L x 10 in. W x 13 in. H. (ACN24).

SOLD

Click here for more information (244.5 KB)
Click here for more information (148.2 KB)

Click On Picture

Fristam FP-Series Centrifugal Pump

SOLD Fristam FP-Series Centrifugal Pump
Mfg: Fristam Model: FP711-95
Stock No: NPPC154. Serial No: FP711963332
Fristam FP-Series Centrifugal Pump. Model: FP711-95. S/N: FP711963332. Capacity: up to 56 gpm @ 3 psi and 7.5 head/ft. Impeller diameter: 4 in. (100 mm). Seal option: double mechanical seals. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/.8 amps, 60 Hz, 3 phase. FP-Series centrifugal pumps are able to process abrasive products, are CIP-able and SIP-able, and are capable of product temperatures up to 400 °F. Inlets: (1) 2 in. s-line. Outlets: 1-1/2 in. s-line discharge. Overall dimensions: 23 in. L x 9 in. W x 14 in. H. (ACN26a).

SOLD

Click here for more information (251.4 KB)
Click here for additional information (131.5 KB)

Click On Picture

Fristam FP-Series Centrifugal Pump

SOLD Fristam FP-Series Centrifugal Pump
Mfg: Fristam Model: FP3422
Stock No: OIP101. Serial No: 342223073
Fristam FP-Series Centrifugal Pump. Model: FP3422. S/N: 342223073. Capacity: 60 gpm. Impeller diameter: 5-3/4 in. Seal option: double mechanical with flushing. Baldor Motor. The FP-Series is the original Fristam pump with established the standard for high performance centrifugals. These heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. Completely CIP-and SIP-able. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 28 in. L x 13 in. W x 14 in. H. Current Model: FP 722. (ACN29).

SOLD

Click here for more information (196.1 KB)
Click here for pump curve and drawings (134.7 KB)

Click On Picture

Fristam FP-Series Centrifugal Pump

SOLD Fristam FP-Series Centrifugal Pump
Mfg: Fristam Model: FP722-145
Stock No: NPPC153. Serial No: FP7220010965
Fristam FP-Series Centrifugal Pump. Model: FP722-145. S/N: FP7220010965. Capacity: up to 66 gpm @60 psi and 136 head/ft. Impeller diameter: 5-1/2 in (145 mm). Seal option: double mechanical with water flush. Baldor Motor. 5 hp, 3450 rpm, 12/6 amp, 60 Hz, 3 ph. FP-Series centrifugal pumps are able to process abrasive products, are CIP-able and SIP-able, and are capable of product temperatures up to 400 °F. Inlets: (1) 2 in. s-line. Outlet: 1-1/2 in. s-line discharge. Overall dimensions: 28 in. L x 14 in. W x 19 in. H.

SOLD

Click here for more information (253.9 KB)

Click On Picture

Fristam Pump, Model FPX742-195

SOLD Fristam Pump, Model FPX742-195
Mfg: Fristam Model: FPX742-195
Stock No: DBBP2610.2 Serial No: FPX74298228
Fristam Pump. Model: FPX742-195. S/N: FPX74298228. Capacity: 51 gpm @ 110 psi and 253 tdh. Single mechanical seal. Baldor Industrial Motor, 10 hp, 3500 rpm, 208-230/460 V, 25.6-24/12 amps, 60 Hz, 3 phase. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet, efficient, low maintenance operations and is completely CIP'able. Inlet: 2-1/2 in. S line, Outlet: 2 in. S line. Overall dimensions: 27 in. L x 13 in. W x 12 in. H. (ACN32).

SOLD

Click here for more information (290.6 KB)
Click here for more information (423.4 KB)

Click On Picture

Fristam Stainless Steel Centrifugal Pump

SOLD Fristam Stainless Steel Centrifugal Pump
Mfg: Fristam Model: FPX3551 65068
Stock No: DCBJ666.4a Serial No:
Fristam Stainless Steel Centrifugal Pump. Model: FPX3551 65068. Pump capacity: 295.71 gpm at 42 psi. Product viscosity up to 600 cps, process temperature up to 400°F, maximum inlet pressure: 150 psi, single seal only, internal seal product flush. Impeller dimensions: 9-1/2 in. diameter. Baldor Industrial Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/13 amps, 60 Hz, 3 phase. Typical applications: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical, separation, reverse osmosis, in-line mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, fermentation. Pump inlet: 3 in. 'S' line fitting. Outlet: 2-1/2 in. 'S' line fitting. Overall dimensions: 29 in. L x 14 in. W x 16 in. H. (ACN42).

SOLD

Click here for more information (282.4 KB)
Click here for more information (428.2 KB)

Click On Picture

Fristam Centrifugal Pump

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FPX731-170
Stock No: MFBB360B. Serial No: FPX73101698
Fristam Centrifugal Pump. Model: FPX731-170. S/N: FPX73101698. Capacity: 56 gpm @ 14 psi and 33 tdh. Single mechanical seals. Baldor Industrial Motor, 1-1/2 hp, 1740 rpm, 230/460, 4.2-2.1 amps, 60 Hz, 3 phase. General purpose pump with applications in the following fields: bottling, CIP cleaning, emulsifying, evaporation, reverse osmosis, water conditioning, extraction, homogenizing, and fermentation as well as many others. Capable of delivering high volumes and high pressures while handling shear sensitive products. The FPX series is well known for quiet, efficient, low maintenance operations. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 3/8 in. dia.S-line fitting, (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 22 in. x 11 in. W x 12 in. H.

SOLD

Click here for more information (324.7 KB)

Click On Picture

Fristam Centrifugal Pump

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FPX 3532-130
Stock No: HDMD314.10 Serial No: FPX3532004964
Fristam Centrifugal Pump. Model: FPX 3532-130. S/N: FPX3532004964. Pump capacity: 140 gpm. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 230/460 V, 17.6/8.7 amps, 60 Hz, 3 phase. The FPX3532 has a single internal mechanical seal for longer seal life, process temperature: 400°F, product viscosity: 600 cps, maximum inlet pressure: 150 psi, maximum flow rate: 900 gpm, gentle product handling, low maintenance, CIP-able and SIP-able. Typical applications: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, in-line mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, fermentation. Inlet: 2-1/2 in. 'S' line. Outlet: 2 in. 'S' line. Overall dimensions: 28 in. L x 14 in. W x 17 in. H.

SOLD

Click here for more information (204.9 KB)

Click On Picture

Fristam Centrifugal Pump

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model:
Stock No: RLOL404.8a Serial No:
Fristam Centrifugal Pump. Stainless steel. Model FPX 3531 175, 3 in. x 2 in. With 3 hp motor.

SOLD

Click On Picture

SOLD Fristam Centrifugal Pump SOLD

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FPX722-145
Stock No: DBBP2624.2 Serial No: 22174060
Fristam Centrifugal Pump. Model: FPX722-145. S/N: 22174060. Capacity: 66 gpm @ 58 psi and 136 tdh. Single mechanical seals. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 15.2-12/6 amps, 60 Hz, 3 phase. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX series is well known for quiet, efficient, low maintenance operations. Inlet: 2 in. 'S' line. Outlet: 1-1/2 in. 'S' line. Overall dimensions: 25 in. L x 10 in. W x 10 in. H.

SOLD

Click here for more information (529.5 KB)

Click On Picture

SOLD Fristam Centrifugal Pump SOLD

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FPX3541-205
Stock No: RLOL311.7a Serial No: 354172515
Fristam Centrifugal Pump. Model FPX3541-205, S/N 354172515. Inlet 3 in., Outlet 2- in. Baldor Motor, 5 hp, 1,725 rpm, 208-230/460 volt, 15-13.2/6.6 amps, 60 hz, 3 phase, 184 TC frame. Current setup 0-385 gpm 10-31 psi 20-70 ft.

SOLD

Click On Picture

SOLD Fristam Pump, Model FPX722-145 SOLD

SOLD Fristam Pump, Model FPX722-145
Mfg: Fristam Model: FPX722-145
Stock No: DBBP2611.2 Serial No: 22173480
Fristam Centrifugal Pump. Model: FPX722-145. S/N: 22173480. Capacity: 113 gpm @ 48 psi and 114 tdh. Single mechanical seals. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 208-230/460 V, 21-18.8/9.4 amps, 60 Hz, 3 phase. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX series is well known for quiet, efficient, low maintenance operations. Inlet: 2 in. 'S' line. Outlet: 1-1/2 in. 'S' line. Overall dimensions: 26 in. L x 14 in. W x 15 in. H.

SOLD

Click here for more information (309.7 KB)

Click On Picture

SOLD Fristam Centrifugal Pump SOLD

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FPX702-99
Stock No: DBBP2612.1a Serial No: FPX70297932
Fristam Centrifugal Pump. Model: FPX702-99. S/N: FPX70297932. Capacity: 22.5 gpm @ 24 psi and 54 tdh. Single mechanical seal. Baldor motor, 2 hp, 3450 rpm, 208-230/460 V, 5.7-5.4/2.7 amps, 60 Hz, 3 phase. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX series is well known for quiet, efficient, low maintenance operations and is completely CIP'able. Inlet: 2 in. 'S' line. Outlet: 1-1/2 in. 'S' line. Overall dimensions: 30 in. L x 10 in. W x 8 in. H.

SOLD

Click here for more information (334.8 KB)

Click On Picture

SOLD Fristam Sanitary Design Pump SOLD

SOLD Fristam Sanitary Design Pump
Mfg: Fristam Model: FP-722-125
Stock No: 11a.MFBB395.6 Serial No: 22175096
Fristam Pump, Model FP-722-125, S/N 22175096, 7-1/2 TE HP 230/460V 3,525 rpm, 1-1/2 in. outlet, 2 in. inlet, 29 in. L x 15 in. W x 12 in. H. Estimated new cost for that model without a motor is $1437.00

SOLD

Click here for more information (6,122.2 KB)

Click On Picture

1998 FPX Series Centrifugal Fristam Pump

SOLD 1998 FPX Series Centrifugal Fristam Pump
Mfg: Fristam Model: FPX732-160
Stock No: DPLS147.3 Serial No: FPX732984163
1998 FPX Series Centrifugal Fristam Pump. Model FPX732-160. S/N FPX732984163. Flow rate for new pump is 100 gpm with required horsepower and pressure at 67 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 6-1/3 in. (160 mm.) Motor. 7-1/2 hp, 3450 rpm, 17.6/8.8 amps, 60 Hz, 3 phase. Portable S/S Sanitary Turbine. Inlet: (1) 2 in. dia. S-Line. Outlet: (1) 2-1/2 in. dia. S-Line. Attached to cart for easy maneuverability. Overall dimension: 32 in. L x 20 in. W x 43 in. H. (ACN45a).

SOLD

Click here for pump curve (343.7 KB)
Click here for more information (137.5 KB)

Click On Picture

2000 Fristam FPX-Series Centrifugal Pump

SOLD 2000 Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX732-145
Stock No: SGM4143B.10 Serial No: FPX732009603
2000 Fristam FPX-Series Centrifugal Pump. Model: FPX732-145. Impeller diameter: 5-1/2 in. Flow rate for new pump is 100 gpm with required horsepower and pressure at 50 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor: 5 hp. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlet: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. L x 1 ft. W x 1 ft. H. (ACN45a).

SOLD

Click here for pump curve (28.5 KB)
Click here for more information (132.9 KB)

Click On Picture

Fristam FP-Series Centrifugal Pump

SOLD Fristam FP-Series Centrifugal Pump
Mfg: Fristam Model: FP742
Stock No: OIP104. Serial No: 42122495
Fristam FP-Series Centrifugal Pump. Model: FP742. S/N: 42122495. Capacity: 100 gpm. Impeller diameter: 5-3/4 in. Seal option: double mechanical with flushing. Motor, 230 V, 7.5 amps. The FP-Series is the original Fristam pump with established the standard for high performance centrifugals. These heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. Completely CIP-and SIP-able. Inlets: (1) 2-1/2 in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fittings. Overall dimensions: 29 in. L x 13 in. W x 18-1/2 in. H.

SOLD

Click here for more information (224.3 KB)
Click here for pump curve (28.8 KB)

Click On Picture

1997 Fristam FPX-Series Centrifugal Pump

SOLD 1997 Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX701
Stock No: HDPH036.3a Serial No: FPX70197517
1997 Fristam FPX-Series Centrifugal Pump. Model: FPX701. S/N: FPX70197517. Capacity: 15 gpm @ 13 ft. Impeller diameter: 3-15/16 in. Baldor Industrial Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX series is well known for quiet, efficient, low maintenance operations and is completely CIP'able. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 23 in. L x 11-1/2 in. W x 9-1/2 in. H. (ACN20).

SOLD

Click here for more information (235.2 KB)
Click here for Pump Curve (130.1 KB)

Click On Picture

1991 Fristam FPX-Series Centrifugal Pump

SOLD 1991 Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX1732-160
Stock No: HDCF175.7 Serial No: 132171075
1991 Fristam FPX-Series Centrifugal Pump. Model: FPX1732-160. S/N: 132171075. Flow rate for new pump is 225 gpm with required horsepower and pressure. Impeller diameter: 5 in. or 160mm. Seal option: single, mechanical. Baldor industrial motor, 15 hp, 3500 rpm, 208-230/460 V, 37.5-34/17 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX series is well known for quiet, efficient, low maintenance operations. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 4 in. H. (ACN 42). FAD

SOLD

Click here for Pump Curve (129.6 KB)
Click here for more information (124.7 KB)

Click On Picture

Fristam FPX-Series Centrifugal Pump

SOLD Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX1151-270
Stock No: RLOL717.8 Serial No: FPX115174040
Fristam FPX-Series Centrifugal Pump. Model: FPX1151-270. S/N: FPX115174040. Capacity: 720 gpm @ 30 psi and 70 head/ft. Impeller diameter: 9-1/2 in. (240 mm). Baldor Industrial Motor, 25 hp, 1760 rpm, 230/460 V, 64/32 amps, 60 Hz, 3 phase. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX series is well known for quiet, efficient, low maintenance operations. Inlets/outlets: (2) 4 in. S-line fittings. Overall dimensions: 35 in. L x 18 in. W x 17 in. H.

SOLD

Click here for more information (307.2 KB)
Click here for pump curve (85.5 KB)

Click On Picture

Fristam Sanitary Centrifugal Pump

SOLD Fristam Sanitary Centrifugal Pump
Mfg: Fristam Model: FP1741/205 F
Stock No: NOIP8008. Serial No: 141169035
Fristam Sanitary Centrifugal Pump. Model: FP1741/205 F. S/N: 141169035. Capacity: 175 gpm. Material of construction: 316 stainless steel. Impeller diameter: 8 in. Baldor Industrial Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 1 in. L x 10 in. W x 13 in. H.

SOLD

Click here for pump curve (28.9 KB)
Click here for more information (202.3 KB)

Click On Picture

Fristam FP-Series Centrifugal Pump

SOLD Fristam FP-Series Centrifugal Pump
Mfg: Fristam Model: FP722
Stock No: OIP106. Serial No: 221221174
Fristam FP-Series Centrifugal Pump. Model: FP722. S/N: 221221174. Flow rate for new pump is 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 5 in. (130 mm). Double mechanical with water flush seals. Baldor industrial motor, 5 hp, 3450 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. Applications include but are not limited to: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, inline mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, and fermentation. Inlets: (1) 2 in. dia. S-line. Outlets: (1) 1-1/2 in. dia. S-line. Overall dimensions: 2 ft. 3 in. L x 11 in. W x 1 ft. 4-1/2 in. H. (ACN32)

SOLD

Click here for pump curve (140.1 KB)
Click here for more information (215.1 KB)

Click On Picture

1996 Fristam Centrifugal Pump

SOLD 1996 Fristam Centrifugal Pump
Mfg: Fristam Model: FPX1161961561
Stock No: RLOL255.10 Serial No: FPX1161961561
1996 Fristam Centrifugal Pump Model FPX11161-320, S/N FPX1161961561. 4 x 4. Capacity: 400 gpm @ 75 psi. Displacement per Revolution: 0.228 gal. Maximum Inlet Pressure: 150 psi. Seal option: single internal mechanical. Impeller Diameter: 320 mm or 12 5/8 in. 30 hp Baldor motor, 1750 rpm, 230/460 volts, 76/38 amps, 60 Hz, 3 phase. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX series is well known for quiet, efficient, low maintenance operations. Inlets/outlets: (1) 4 in. dia. S-line fitting. Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 3 ft. 1 in. L x 1 ft. 10 in. W x 1ft. 5 in. H.(ACN53).

SOLD

Click here for more information (136.7 KB)
Click here for Pump Curve (134.4 KB)

Click On Picture

1999 Fristam FPX-Series Centrifugal Pump

SOLD 1999 Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX1161-320
Stock No: NOIP9011 Serial No: FPX1161992322
1999 Fristam FPX-Series Centrifugal Pump. Model: FPX1161-320. Approximate flow rate for new pump is 800 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 12 in. (305 mm). Baldor Electric motor: 50 Hp, 1800 Rpm, 230/460 V, 3 phase. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX series is well known for quiet, efficient, low maintenance operations. Inlet/Outlet: (2) 4 in. S-line fittings. Overall dimensions: 3 ft. 3 in. L. x 1 ft. 9-1/2 in. W. x 2 ft. 1-1/2 in. H.(ACN62).

SOLD

Click here for more information (289.7 KB)

Click On Picture

Fristam Sanitary Centrifugal Pump

SOLD Fristam Sanitary Centrifugal Pump
Mfg: Fristam Model: FPX3522135
Stock No: HDYA003.5a Serial No: 552269405
Fristam Sanitary Centrifugal Pump. Model: FPX3522135. S/N: 552269405. Capacity: 150 gpm. Impeller diameter: 5-1/2 in. Sterling Electric Motor, 7-1/2 hp, 3490 rpm, 208-230/460 V, 20-18.5/9.3 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft 2 in. L x 1 ft. 2 in. W x 1 ft. 1/2 in. H.(ACN31a).

SOLD

Click here for Pump Curve (134.1 KB)
Click here for more information (259.3 KB)

Click On Picture

1994 Fristam FPX - Series Sanitary Centrifugal Pump

SOLD 1994 Fristam FPX - Series Sanitary Centrifugal Pump
Mfg: Fristam Model: FPX 3532
Stock No: OIP136. Serial No: 353274240
1994 Fristam FPX - Series Sanitary Centrifugal Pump. Model: FPX 3532. S/N: 353274240. Material of construction: 316 Stainless Steel. Capacity: 200 gpm @ 77 psi. Impeller diameter: 6 in. (165 mm). Seal Option: single mechanical, carbon. Viton Elastomers. Baldor Industrial Motor, 15 hp, 3450 rpm, 208-230/460 V, 37.5-34/17 amps, 60 Hz, 3 phase. The FPX-series sanitary centrifugal pump has become an industry standard for most general applications. The FPX series is well known for quiet efficiency and, low maintenance operations. Inlets: (1) 2 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 10 in. W x 1 ft. H. (ACN30).

SOLD

Click here for more information (186.1 KB)
Click here for Pump Curve (141.5 KB)

Click On Picture

1998 Fristam Pump

SOLD 1998 Fristam Pump
Mfg: Fristam Model: FPX100
Stock No: DPLS148.6 Serial No: FPX100984164
1998 Fristam Pump. Model FPX100. S/N FPX100984164. Motor. 5 hp, 1750 rpm, 13.4/6.7 amps, 60 Hz, 3 phase. Portable S/S Sanitary Turbine. Inlet: (1) 1-1/2 in. dia. S-Line. Outlet: (1) 2 in. dia. S-Line. (4) Wheels for easy maneuverability. Overall dimension: 58 in. L x 20 in. W x 41 in. H. (ACN49).

SOLD

Click here for more information (270.3 KB)

Click On Picture

1993 Fristam FP-Series Centrifugal Pump

SOLD 1993 Fristam FP-Series Centrifugal Pump
Mfg: Fristam Model: FP355
Stock No: HDAF732.5 Serial No: 355173205
1993 Fristam FP-Series Centrifugal Pump. Model: FP355. S/N: 355173205. Capacity: 200 gpm @ 44 psi and 100 tdh. Impeller dia. 9-1/2 in. Baldor Electric Motor, 7-1/2 hp, 1725 rpm, 208-230/460, 21.5-20/10 amps, 60 Hz, 3 phase. Outlets: (1) 2-1/2 in. S-line fitting. Overall dimensions: 24 in. L x 17 in. W x 12 in. H. (ACN39a).

SOLD

Click here for more information (214.0 KB)
Click here for Curve Pump (142.3 KB)

Click On Picture

1994 Fristam FPX-Series Centrifugal Pump

SOLD 1994 Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX-1151-260
Stock No: RLOL718.8 Serial No: 115174060
1994 Fristam FPX-Series Centrifugal Pump. Model: FPX-1151-260. S/N: 115174060. Capacity: 720 gpm @ 32 psi @ 72 tdh. Impeller diameter: 9-1/2 in. Baldor Industrial Motor, 25 hp, 1760 rpm, 230/460 V, 64/32 amps, 60 Hz, 3 phase. Features of FPX-series pumps are: gentle product handling, internal seal for longer seal life, CIP-able and SIP-able, capable of product temperatures up to 400 F. Great for beverage, syrup, creams, and milk. Inlets/outlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 38 in. L x 25 in. W x 20-1/2 in. H. (ACN68).

SOLD

Click here for more information (357.7 KB)
Click here for Pump Curve (151.6 KB)

Click On Picture

Fristam FPX-Series Sanitary Centrifugal Pump

SOLD Fristam FPX-Series Sanitary Centrifugal Pump
Mfg: Fristam Model: FPX 3532/165
Stock No: OIP135. Serial No: 353268098
Fristam FPX-Series Sanitary Centrifugal Pump. Model: FPX 3532/165. S/N: 353268098. Nominal Capacity: 400 gpm @ 85 tdh (~37 psi using specific gravity of water = 1). Maximum Speed: 3500 rpm. Displacement per Revolution: 0.114 gal. Impeller diameter: 6 in. (155 mm). 316 Stainless Steel Interior Components. Seal Option: Single mechanical, chrome oxide/carbon. The FPX-series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX-series is well known for quiet, efficient, low maintenance operations. Typical applications: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, in-line mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, fermentation. Inlet: (1) 2 in. dia. S-line fittings. Outlet: (1) 1 in. dia. S-line fittings. Overall dimensions: 2 ft. 3 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H.(ACN30).

SOLD

Click here for Pump Curve (141.5 KB)
Click here for more information (179.6 KB)

Click On Picture

Fristam Centrifugal Pump

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FPX732-135
Stock No: HDVI184B Serial No: FPX732971851
Fristam Centrifugal Pump. Model: FPX732-135. S/N: FPX732971851. Sterling Electric, Inc. motor: 7.5 Hp, 3490 Rpm, 208-230/460 V, 20-18.5/9.3 A, 60 Hz, 3 Phase. (1) 5-1/2 in. dia. impeller. (1) 2-1/2 in. S-line inlet. (1) 2 in. S-line outlet. Overall dimensions: 2 ft. 1-3/4 in. L x 1 ft. 1-5/8 in. W x 1 ft. 2 in. H.

SOLD

Click here for more information (289.7 KB)

Click On Picture

Fristam Centrifugal Pump

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FPX702-99
Stock No: TACJ0231.4 Serial No: FPX702994286
Fristam Centrifugal Pump. Model: FPX702-99. Flow rate for new pump is 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (1) 4 in. dia. impeller. Motor information not specified. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 1 ft. 9-1/2 in. L x 9-1/2 in. W x 7-3/8 in. H.

SOLD

Click here for more information (299.3 KB)

Click On Picture

Fristam Centrifugal Pump

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FPX702-99
Stock No: TACJ0233.4 Serial No: FPX70298635
2006 Fristam Centrifugal Pump. Model: FPX702-99. Flow rate for new pump is 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (1) 3-7/8 in. dia. impeller. Baldor Electric motor: 1-1/2 Hp, 3450 Rpm, 208-230/460 V, 4.9-4.6/2.3 A, 60 Hz, 3 Phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 1 ft. 8-1/2 in. L x 7-5/8 in. W x 7-3/4 in. H.

SOLD

Click here for more information (267.5 KB)

Click On Picture

Fristam Centrifugal Pump

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FPX712-130
Stock No: TACJ0216.6 Serial No: 12173086
Fristam Centrifugal Pump. Model: FPX712-130. S/N: 12173086. Flow rate for new pump is 110 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 4-7/8 in. dia. impeller. Baldor Electric motor: 5 Hp, 3450 Rpm, 208-230/460 V, 13.2-12/6 A, 60 Hz, 3 Phase. (1) 2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 2 ft. 1-1/4 in. L x 11 in. W x 10-1/2 in. H.

SOLD

Click here for more information (301.5 KB)
Click here for pump curve (85.5 KB)

Click On Picture

Fristam FPX-Series Sanitary Centrifugal Pump

SOLD Fristam FPX-Series Sanitary Centrifugal Pump
Mfg: Fristam Model: FPX 3532
Stock No: OIP140. Serial No: 353268129
Fristam FPX-Series Sanitary Centrifugal Pump. Model: FPX 3532. S/N: 353268129. Capacity: 180 gpm @ 90 tdh (39 psi using specific gravity of water = 1). Displacement per Revolution: 0.057. 316 Stainless Steel Interior Components. Seal Option: single mechanical, chrome oxide/carbon. Impeller diameter: 5 in. (130 mm). Baldor Industrial Motor, 7 hp, 3450 rpm, 208-230/460 V, 18.5-17.4/8.7 amps, 60 Hz, 3 phase. The FPX-series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX-series is well known for quiet, efficient, low maintenance operations. Typical applications: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, in-line mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, fermentation. Inlet: (1) 2 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 1 ft. 3 in. W x 11 in. H. (ACN30).

SOLD

Click here for more information (295.0 KB)
Click here for Pump Curve (141.5 KB)

Click On Picture

Fristam Centrifugal Pump

SOLD Fristam Centrifugal Pump
Mfg: Fristam Pumps Inc. Model: FPX712 130
Stock No: RLOL488B Serial No: 12168434
Fristam Centrifugal Pump. Model: FPX712 130. S/N: 12168434. (1) 5-1/4 in. dia. impeller. Reliance Electric motor, 3 hp, 3475 rpm, 230/460 volts, 8.6/4.3 amps, 60 Hz, 3 phase. (1) 2 in. s-line input. (1) 1-1/2 in. s-line output. Overall dimensions: 1 ft. 11-3/8 in. L x 11-1/4 in. W x 11 in. H.

SOLD

Click here for more information (368.6 KB)

Click On Picture

2006 Fristam FPR Centrifugal Pump

SOLD 2006 Fristam FPR Centrifugal Pump
Mfg: Fristam Model: FPR3531-155
Stock No: TACJ0239.5 Serial No: FPR35310603180
Fristam Centrifugal Pump. Model: FPR3531-155. S/N: FPR35310603180. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 6 in. impeller dia. Baldor Electric wash down motor: 2 Hp, 1740 Rpm, 208-230/460 V, 5.8-5.6/2.8 A, 60 Hz, 3 Phase. (1) 2-1/2 in. s-line inlet. (1) 2 in. s-line outlet. Overall dimensions: 2 ft. L x 10-1/4 in. W x 1 ft. 2 in. H.

SOLD

Click here for more information (259.2 KB)

Click On Picture

2000 Fristam FPX-Series Centrifugal Pump

SOLD 2000 Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX1161-320
Stock No: RLOL268.11 Serial No: FPX1161008457
2000 Fristam FPX-Series Centrifugal Pump. Model: FPX1161-320. S/N: FPX1161008457. Capacity: 540 gpm @ 65 psi and 150 head/ft. Impeller diameter: 12 in. (305 mm). Baldor Industrial Motor, 30 hp, 230/460 V, 60 Hz, 3 phase. Inlet/Outlet: (2) 4 in. S-line fittings. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400F. The FPX series is well known for quiet, efficient, low maintenance operations. Overall dimensions: 37 in. L x 22 in. W x 19 in. H. (ACN53).

SOLD

Click here for more information (291.3 KB)
Click here for pump curve (146.1 KB)

Click On Picture

Fristam FPX-Series Centrifugal Pump

SOLD Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX3451-235
Stock No: DPLS150.3 Serial No: FPX34511963635
Fristam FPX-Series Centrifugal Pump. Model: FPX3451-235. Flow rate for new pump is 125 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller: 9 in. diameter. Baldor Electric motor. 5 hp, 1760 rpm, 230/460 V, 13.6/6.8 A, 60 Hz, 3 phase. Inlet/outlet: (1) 3 in. S-line. (1) 2 in. S-line. (1) 3/8 in. port. Stainless Steel cart for maneuverability. Overall dimensions: 3 ft. L x 1 ft. 5 in. W x 3 ft. 2-5/8 in. H.(ACN65).

SOLD

Click here for pump curve (191.2 KB)
Click here for more information (338.2 KB)

Click On Picture

Fristam Centrifugal Pump

SOLD Fristam Centrifugal Pump
Mfg: Fristam Model: FP721-140
Stock No: NPPC151. Serial No: FP210011004
Fristam FP-Series Centrifugal Pump. Model: FP721-140. S/N: FP210011004. Capacity: up to 68 gpm at 8 psi and 17 head/ft. Impeller diameter: 5-1/2 in. (140 mm). Baldor Industrial Motor, 3 hp, 1725 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. FP-Series centrifugal pumps are able to process abrasive products, are CIP-able and SIP-able, and are capable of product temperatures up to 400 F. Outlets: 1-1/2 in. S-line discharge. Overall dimensions: 24 in. L x 11 in. W x 12 in. H.

SOLD

Click here for more information (245.7 KB)
Click here for pump curve (30.8 KB)

Click On Picture

2000 Fristam FPX-Series Centrifugal Pump

SOLD 2000 Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX-1742009846
Stock No: NOIP1108 Serial No: 142122080
2000 Fristam FPX-Series Centrifugal Pump. Model: FPX-1742009846. Serial 142122080. Flow rate for new pump is 400 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Motor: 480V, 3 phase. (1) 7-1/2 in. dia. impeller. Inlet/outlet: (1) 2-1/2 in. S-line inlet, (1) 2 in. S-line outlet. Overall dimensions: 2 ft. 11 in. L x 1 ft. 5 in. W x 1 ft. 6 in. H.

SOLD

Click here for more information (459.1 KB)

Click On Picture

Fristam FPX-Series Centrifugal Pump

SOLD Fristam FPX-Series Centrifugal Pump
Mfg: Fristam Model: FPX1742-205
Stock No: SPGT051.5a Serial No: FPX17420402040
Fristam FPX-Series Centrifugal Pump. Model: FPX1742-205. Flow rate for new pump is 400 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 8 in. Leeson electric motor, 20 hp, 3500 rpm, 575 V, 19.2 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. S-line fitting. Outlet: (1) 2 in. S-line fitting. Overall dimensions: 2 ft. 8- in. L x 1 ft. 5 in. W x 1 ft. 7- in. H.(ACN50).

SOLD

Click here for pump curve (29.1 KB)
Click here for more information (236.8 KB)

Click On Picture

Fristam FP Series Stainless Steel Centrifugal Pump - 3 HP

SOLD Fristam FP Series Stainless Steel Centrifugal Pump - 3 HP
Mfg: Fristam Model: FP722-145
Stock No: HGPS1038.6 Serial No: 22174190
Fristam FP-Series Sanitary Centrifugal Pump. Model: FP722-145. S/N: 22174190. Diameter: 145 mm. A3 rated. Leeson Washguard Motor: 3 HP, 3490 RPM, 208-230/460V, 8.4-7.6/3.8 amps, 60 hz, 3-phase. Estimated capacity: 20 GPM at 60 PSI (3600 RPM). Ports (inlet/outlet): 2 in. dia. S-line / 1.5 in. dia. S-line. Overall dimensions: 2 ft. 1 in. L x 10 in. W x 1 ft. 2 in. H. (ACN32) (H)

SOLD

Click here for more information (195.6 KB)
Click here for curve (140.1 KB)

Click On Picture

Fristam FPE 722 C Sanitary Centrifugal Pump - 5 HP

SOLD Fristam FPE 722 C Sanitary Centrifugal Pump - 5 HP
Mfg: Fristam Model: FPE722C
Stock No: BBMO01.2 Serial No: 42442170
Fristam Sanitary Centrifugal Pump. Model: FPE 722 C. Serial: 42442170. Made in Germany. Motor rated for both 50 Hz and 60 Hz applications. 4 kW, 380-415 / 660-720 volts, 7.9-7.2 / 4.6-4.2 amps, 50 Hz, 2820 RPM. 5 HP, 420-480 / 730-830 volts, 7.8-7.1 / 4.5-4.1 amps, 60 Hz 3385 RPM. Approximate flow rate: 100 GPM. Impeller diameter: 6 inches. Overall dimensions: 1 ft. 9 in. L x 11 in. W x 1 ft. H.

SOLD

Click here for more information (123.0 KB)
Click here for curve (47.7 KB)
Click here for drawing (77.8 KB)

Click On Picture

Fristam FPX Series Centrifugal Pump - 10 HP

SOLD Fristam FPX Series Centrifugal Pump - 10 HP
Mfg: Fristam Model: FP3551 250
Stock No: HDDF274.5 Serial No: 355168470
Fristam Centrifugal Pump. Model: FP3551 250. S/N: 355168470. 316 stainless steel. Capacity: 560 gpm @ 6 psi and 15 tdh. (1) 8 in. dia. impeller. Baldor Industrial Motor, 10 Hp, 1725 Rpm, 208-230/460 V, 28-26/13 A, 60 Hz, 3 Phase. Inlet: (1) 3 in. S line fitting. Outlet: (1) 2-1/2 in. S line fitting. Applications include, but are not limited to, bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, inline mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, and fermentation. Overall dimensions: 2 ft. 8 in. L x 1 ft. 3 in. W x 1 ft. 4 in. H. (ACN74).

SOLD

Click here for more information (331.0 KB)
Click here for curve and drawings (235.7 KB)

Click On Picture

Fristam FPE 722 C Sanitary Centrifugal Pump  4 HP

SOLD Fristam FPE 722 C Sanitary Centrifugal Pump 4 HP
Mfg: Fristam Model: FPE722C
Stock No: BBMO02.2 Serial No: 42442361
Fristam Sanitary Centrifugal Pump. Model: FPE 722 C. Serial: 42442361. Made in Germany. Motor rated for both 50 Hz and 60 Hz applications. 3 kW, 690/400 volts, 3.6/6.2 amps, 50 Hz, 2880 RPM. 4 HP, 460 volts, 6.1 amps, 60 Hz, 3485 RPM. Approximate flow rate: 100 GPM. Overall dimensions: 1 ft. 10 in. L x 10 in. W x 11 in. H.

SOLD

Click here for more information (83.4 KB)
Click here for curve (47.7 KB)
Click here for drawing (77.8 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Fristam Centrifugal Pumps from Genemco.