Genemco Sells Used Fristam High Pressure Centrifugal Pumps 
 Used Fristam High Pressure Centrifugal Pumps 

Click On Picture

Fristam High Pressure Sanitary Pump

SOLD Fristam High Pressure Sanitary Pump
Mfg: Fristam Model: FM332-175
Stock No: HDLF001. Serial No: FM332 74005
Fristam High Pressure Sanitary Pump. Model FM332-175, S/N FM332 74005. Inlet/ outlet 2.5 in. Pump is three stages and is designed to pump up to 200 gpm at 200 psi and 500 feet of head, with 60 hp Baldor motor, 3,550rpm, 230/460 V, 60hz, 3-phase. Current setup will do 230 gpm 180 psi 410 feet

SOLD

Click here for more information (388.1 KB)

Click On Picture

Fristam Pump

SOLD Fristam Pump
Mfg: Fristam Model: FM342-175
Stock No: cCJR02. Serial No:
Fristam Pump. Model FM342-175. Motor- 75 hp. It is designed to pump up to 200 gpm at 280 psi and 650 feet of head. 80-85 GPM 275 PSI 630feet with 40 hp (made for high pressure RO app.). Current setup 220 gpm 245 psi 560 feet with 75hp motor. (ACN139) excluding the motor.

SOLD

Click here for more information (117.8 KB)

Click On Picture

Fristam FM Series Centrifugal Pump

SOLD Fristam FM Series Centrifugal Pump
Mfg: Fristam Model: FM342-165
Stock No: ENDX188709.12a Serial No: FM342013166
Fristam FM Series Centrifugal Pump. Model: FM342-165. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Baldor motor: 40 hp, 3540 rpm, 230/460 volts, 88/44 amps, 60 Hz, 3 phase. (1) 2-1/2 in. s-line inlet. (1) 2-1/2 in. s-line outlet. (1) 5/8 in. shut off MNPT valve water flushed inlet/outlet. (1) 3/8 in. FNPT inlet/outlet. Overall dimensions: 5 ft. 4-1/2 in. L. x 1 ft. 10-1/2 in. W. x 1 ft. 10-3/8 in. H.(ACN214).

SOLD

Click here for more information (296.6 KB)
Click here for pump curve (208.1 KB)

Click On Picture

Fristam FM Series Centrifugal Pump

SOLD Fristam FM Series Centrifugal Pump
Mfg: Fristam Model: FM342-165
Stock No: ENDX188717.12a Serial No: FM342013165
Fristam FM Series Centrifugal Pump. Model: FM342-165. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Baldor motor: 40 hp, 3540 rpm, 230/460 volts, 88/44 amps, 60 Hz, 3 phase. Overall (1) 2-1/2 in. s-line inlet. (1) 2-1/2 in. s-line outlet. (1) 5/8 in. shut off MNPT valve water flushed inlet/outlet. (1) 3/8 in. FNPT inlet/outlet. dimensions: 5 ft. 4-1/2 in. L. x 1 ft. 10-1/2 in. W. x 1 ft. 10-3/8 in. H.(ACN214).

SOLD

Click here for pump curve (208.1 KB)
Click here for more information (250.0 KB)

Click On Picture

Fristam FM-Series 3-stage Sanitary Centrifugal Pump

SOLD Fristam FM-Series 3-stage Sanitary Centrifugal Pump
Mfg: Fristam Model: FM 322
Stock No: HDFD443.10 Serial No: FM 32267008
Fristam FM-Series 3-stage Sanitary Centrifugal Pump. Flow rate for new pump is 100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Material of construction: stainless steel. Seal option: Silicon carbide/silicon carbide. Viton elastomers. Impeller diameter: 7 in. Motor: 25 hp, 3515 rpm, 230/460 V, 62.0/31.0 amps, 60 Hz, 3 phase. The FM-series of pumps have become the benchmark for reverse osmosis system pumps with a non-pulsating flow and lower maintenance costs and feature heavy-duty bearing block assemblies using labyrinth oil seals, heavy-duty bearings, and coupling guards. Inlet/outlet: (2) 2 ½ in. dia. ACME fittings. Overall dimensions: 4 ft. 8 in. L x 1 ft. 6 in. W x 1 ft. 9-1/8 in. H.

SOLD

Click here for specifications & pump curve (467.0 KB)
Click here for more information (540.9 KB)

Click On Picture

Fristam FM-Series 3-stage Sanitary Centrifugal Pump

SOLD Fristam FM-Series 3-stage Sanitary Centrifugal Pump
Mfg: Fristam Model: FM322
Stock No: HDFD441.10 Serial No: FM32267005
Fristam FM-Series 3-stage Sanitary Centrifugal Pump. Model: FM 322. S/N: FM32267005. Stainless Steel Construction. Capacity: 225 gpm @ 200 tdh (86.8 psi using specific gravity of water = 1). Displacement per Revolution: 0.064. Seal option: Silicon carbide/silicon carbide front seals, carbon rear seal. Impeller diameter: 7 in. Vanguard Electric Motor, 25 hp, 3510 rpm, 230/460 V, 62/31 amps, 60 Hz, 3 phase. The FM-series of pumps have become the benchmark for reverse osmosis system pumps with a non-pulsating flow and lower maintenance costs. FM pumps feature heavy-duty bearing block assemblies using labyrinth oil seals, heavy-duty bearings, coupling guards and have become the benchmark for reverse osmosis systems pumps. The FM's seal and bearing life are usually measured in years rather than months. Best in class for pressure and flow capabilities, reduced energy cost with higher efficiencies, and this line of pumps exceeds filtration and RO requirements, all with fewer pump stages. Inlets/outlets: (2) 2 ½ in. dia. ACME fittings. Overall dimensions: 4 ft. 7 in. L x 1 ft. 9 in. W x 1 ft. 5 in. H. (ACN154)

SOLD

Click here for more information (240.2 KB)
Click here for specifications & pump curve (467.0 KB)

Click On Picture

Fristam FM-Series 3-stage Sanitary Centrifugal Pump

SOLD Fristam FM-Series 3-stage Sanitary Centrifugal Pump
Mfg: Fristam Model: FM 322
Stock No: HDFD442.10 Serial No: FM32267018
Fristam FM-Series 3-stage Sanitary Centrifugal Pump. S/N: FM 32267008. Stainless Steel Construction. Capacity: 100 gpm. Displacement per Revolution: 0.064. Seal option: Silicon carbide/silicon carbide. Viton Elastomers. Impeller diameter: 7 in. Motor: 25 hp, 3515 rpm, 230/460 V, 62.0/31.0 amps, 60 Hz, 3 phase. The FM-series of pumps have become the benchmark for reverse osmosis system pumps with a non-pulsating flow and lower maintenance costs. FM pumps feature heavy-duty bearing block assemblies using labyrinth oil seals, heavy-duty bearings, and coupling guards. The FM's seal and bearing life are usually measured in years rather than months. Best in class for pressure and flow capabilities, reduced energy cost with higher efficiencies, and this line of pumps exceeds filtration and RO requirements, all with fewer pump stages. Inlets/outlets: (2) 2 ½ in. dia. ACME fittings. Overall dimensions: 4 ft. 10 in. L x 1 ft. 6 in. W x 1 ft. 4 in. H. (ACN154).

SOLD

Click here for more information (231.6 KB)
Click here for specifications & pump curve (467.0 KB)

Click On Picture

Fristam FM-Series 3-stage Sanitary Centrifugal Pump

SOLD Fristam FM-Series 3-stage Sanitary Centrifugal Pump
Mfg: Fristam Model: FM 322
Stock No: HDFD444.10 Serial No: FM 32267001
Fristam FM-Series 3-stage Sanitary Centrifugal Pump. S/N: FM 32267001. 316 Stainless Steel Construction. Capacity: 100 gpm @ 340 tdh (147 psi using specific gravity of water = 1). Displacement per Revolution: 0.028. Seal option: Silicon carbide/silicon carbide front seals, carbon rear seal. Viton Elastomers. Impeller diameter: 7 in. Motor, 25 hp, 3515 rpm, 230/460 V, 62.0/31.0 amps, 60 Hz, 3 phase. The FM-series of pumps have become the benchmark for reverse osmosis system pumps with a non-pulsating flow and lower maintenance costs. FM pumps feature heavy-duty bearing block assemblies using labyrinth oil seals, heavy-duty bearings, and coupling guards. The FM's seal and bearing life are usually measured in years rather than months. Best in class for pressure and flow capabilities, reduced energy cost with higher efficiencies, and this line of pumps exceeds filtration and RO requirements, all with fewer pump stages. Inlets/outlets: (2) 2 ½ in. dia. ACME fittings. Overall dimensions: 4 ft. 6 in. L x 1 ft. 8 in. W x 1 ft. 5 in. H. (ACN154).

SOLD

Click here for more information (270.7 KB)
Click here for specifications & pump curve (467.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Fristam High Pressure Centrifugal Pumps from Genemco.