Genemco Sells Used Fristam Pumps 
 Used Fristam Pumps 

Click On Picture

Fristam FP 1052 Sanitary Centrifugal Pump - 20 HP

Fristam FP 1052 Sanitary Centrifugal Pump - 20 HP
Mfg: Fristam Model: FP10521
Stock No: ENDX686.1a Serial No: 5122119
Fristam Sanitary Centrifugal Pump. Model FP1052 1. Serial 5122119. Impeller diameter: 11 in. Capacity: 380 gpm. Reliance Electric Motor, 20 hp, 1760 rpm, 460 V, 24.0 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. S-line fitting. Outlets: (1) 4 in. S-line fitting. Overall dimensions: 33 in. L x 16-1/2 in. W x 20 in. L.

Click here for more information (318.7 KB)

Click On Picture

Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump
Mfg: Fristam Model:
Stock No: OIP146. Serial No: 5122121
Fristam Sanitary Centrifugal Pump. S/N: 5122121. Impeller diameter: 10-1/2 in. Baldor Industrial Motor, 20 hp, 1760 rpm, 440 V, 24 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 3 ft. L x 1 ft. 4 in. W x 2 ft. 1/2 in. H.

Click here for more information (151.2 KB)

Click On Picture

Fristam 7.5 HP Pump

SOLD Fristam 7.5 HP Pump
Mfg: Fristam Model:
Stock No: ENDX542.1a Serial No:
Fristam 7.5 hp Pump. 60 psi, 575 volt, 60 Hz, 3 phase. Dimensions 2 ft. L, 1 ft. W, 1 ft. H.

SOLD

Click On Picture

Fristam Portable Centrifugal Pump - 5 hp

SOLD Fristam Portable Centrifugal Pump - 5 hp
Mfg: Fristam Model:
Stock No: TACJ0248.4 Serial No:
Fristam Portable Centrifugal Pump - 5 hp. Inlet: 2 in. Outlet: 1 in. (IN-ND)

SOLD

Click On Picture

Fristam Centrifugal Pump - 5 hp

SOLD Fristam Centrifugal Pump - 5 hp
Mfg: Fristam Model:
Stock No: TACJ0217.6 Serial No:
Fristam Centrifugal Pump - 5 hp. Inlet: (1) 2 in. Outlet: (1) 1 ½ in. (IN-ND)

SOLD

Click On Picture

2006 Fristam Centrifugal Pump

SOLD 2006 Fristam Centrifugal Pump
Mfg: Fristam Model: FPX702-99
Stock No: TACJ0229.4 Serial No: FPX70296544
2006 Fristam Centrifugal Pump. Model: FPX702-99. Flow rate for new pump is 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 4 in. dia. impeller. General Electric motor: 1-1/2 hp, 3450 rpm, 208-230/460 V, 5.0-4.8/2.4A, 60 Hz, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. Overall dimensions:1 ft. 10 in. L x 8-3/4 in. W x 7-3/4 in. H.

SOLD

Click here for more information (284.4 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Fristam Pumps from Genemco.