Click On Picture

Temperature Control Unit

Temperature Control Unit
Mfg: Not Specified Model:
Stock No: MRDC0073.6 Serial No:
Temperature Control Unit

Click On Picture

UEI Infrared Thermometer

UEI Infrared Thermometer
Mfg: UEI Model:
Stock No: MRDC0302.1 Serial No:
UEI Infrared Thermometer. w/ case. (IN-TX).

Click On Picture

Gauges and Meters

Gauges and Meters
Mfg: Not Specified Model:
Stock No: SFF173 Serial No:
(25) Gauges and Meters

Click On Picture

Taylor Digital Temperature Controllers

Taylor Digital Temperature Controllers
Mfg: Taylor Model:
Stock No: SWC596a.a Serial No:
Taylor Digital Temperature Controllers.

Click On Picture

Wexler Temp Gauges

Wexler Temp Gauges
Mfg: Wexler Model:
Stock No: MRD400a.1a Serial No:
24-Wexler Temp Gauges to 400F with Tnermowells.

Click On Picture

Large Product Flow Plate with 8 Sight Glasses

SOLD Large Product Flow Plate with 8 Sight Glasses
Mfg: Not Specified Model:
Stock No: SFF259.1a Serial No:
Large Product Flow Plate with 8 Sight Glasses stainless fittings.

SOLD

Click here for more information (199.5 KB)

Click On Picture

Wilkens Anderson Calibration Gauge

SOLD Wilkens Anderson Calibration Gauge
Mfg: Wilkens Anderson Model: 10745-00
Stock No: HDYA189.a Serial No: 02FF018
Wilkens Anderson Calibration Gauge. Model: 10745-00. S/N: 02FF018. 115 V, 1.5 amps, 50/60 Hz. Screen: 5-3/4 in. dia. Overall dimensions: 1 ft. 1-3/4 in. L x 1 ft. 3/4 in. W x 1 ft. 6-1/4 in. H.(ACN1a)

SOLD

Click here for more information (109.5 KB)

Click Here if you don't see what you're looking for in our online catalog.