Genemco : Offers Gaulin Homogenizer Parts and Homogenizer Motor Parts & Crankshaft at Discount Prices. 
 Genemco : Offers Gaulin Homogenizer Parts. 

Click On Picture

Anderson Homogenizer Pressure Gauge - 5,000 PSI

Anderson Homogenizer Pressure Gauge - 5,000 PSI
Mfg: Anderson Model:
Stock No: NOI1411 Serial No:
Anderson Homogenizer Pressure Gauge - 5,000 PSI. Mounting bolt hole diameter and distance apart: 11/16 in. / 2 3/8 in. Sensor diameter: 15/16 in. (ACN5).

Click On Picture

MC45 Gaulin Homogenizer Block

MC45 Gaulin Homogenizer Block
Mfg: Gaulin Model: MC45
Stock No: AFTN09 Serial No:
MC45 Gaulin Homogenizer Block. Numbers under head: HTG5993K02, PT927781, OR91113. Setup for 3.25 in. dia. plungers. Head has been dye checked and did not show defects. Replaceable suction and discharge valve seats. Suction valve seat diameter: 3.25 in. Discharge valve diameter: 2.75 in. Main block dimensions: 23.125 in. W x 6.875 in. L x 15.25 in. H.

Click here for more information (300.3 KB)

Click On Picture

Gaulin MC45 Stainless Steel Homogenizer Head

Gaulin MC45 Stainless Steel Homogenizer Head
Mfg: Gaulin Model: MC45 3TPS
Stock No: OI258. Serial No:
Gaulin MC45 Stainless Steel Homogenizer Head. Model: MC45 3TPS. With micro gap homogenizing assembly and plungers and pressure gauge . 3000 psi. Tapered seat poppet valve cylinders, spring loaded. Plunger diameter: 2-3/4 in. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 19 in. L x 36 in. W x 25 in. H.

Click here for more information (308.6 KB)

Click On Picture

APV Gaulin Homogenizer Head

APV Gaulin Homogenizer Head
Mfg: APV Model:
Stock No: DGPD162B. Serial No: HT686710-B2
APV Gaulin Homogenizer Head. S/N: HT686710-B2. Rated capacity: 4,500-6,000 gph. 4 in. diameter plungers. Single-stage hydraulic valve assembly. Tapered seat poppet valve cylinders. Working pressure: 1500 psi. This head was removed from an APV homogenizer, model: 6000 804-1.5TPN, S/N: 18910396. Dimensions of block: 23 in. L x 8 in. W x 18 in. H.

Click here for more information (260.1 KB)

Click On Picture

Gaulin Homogenizer Parts

Gaulin Homogenizer Parts
Mfg: Gaulin Model: 300E
Stock No: GOB4005. Serial No:
Gaulin Homogenizer Parts. Model 300E.

Click here for more information (201.4 KB)

Click On Picture

Leeson Electric Motor-75 HP

Leeson Electric Motor-75 HP
Mfg: Leeson Model: N365T17DB2
Stock No: HDSP068.17 Serial No: 0112
Leeson Electric Motor-75 HP. Model: N365T17DB2. S/N: 0112. Motor specifications: 1730 rpm, 208-230/460 V, 195-174/87 amps, 60 Hz, 3 phase. Frame: 365T. Nema design: B. Insulation class: F. Overall dimensions: 2 ft. 10 in. L x 2 ft. W x 1 ft. 10 in. H. (GE).

Click here for more information (169.6 KB)

Click On Picture

APV Gaulin Homogenizer Parts

APV Gaulin Homogenizer Parts
Mfg: APV Gaulin Model:
Stock No: RCCB510. Serial No:
APV Gaulin Homogenizer Parts.

Click On Picture

Misc. Gaulin Homogenizer Parts

Misc. Gaulin Homogenizer Parts
Mfg: Gaulin Model:
Stock No: RW348a.10 Serial No:
Misc. Gaulin homogenizer parts.

Click On Picture

Gaulin Homogenizer Parts

Gaulin Homogenizer Parts
Mfg: Gaulin Model:
Stock No: RW349a.15 Serial No:
Gaulin homogenizer parts.

Click On Picture

Gaulin Homogenizer Crankshaft

Gaulin Homogenizer Crankshaft
Mfg: Gaulin Model:
Stock No: RW350a.11 Serial No:
Gaulin homogenizer crankshaft.

Click On Picture

Gaulin Homogenizer Motor

Gaulin Homogenizer Motor
Mfg: Gaulin Model:
Stock No: RW351a.10 Serial No:
Gaulin homogenizer motor 150hp (reliance electric).

Click On Picture

Gaulin Stainless Steel Homogenizer Head

SOLD Gaulin Stainless Steel Homogenizer Head
Mfg: Gaulin Model:
Stock No: RCCB511. Serial No:
Gaulin Stainless Steel Homogenizer Head.

SOLD

Click On Picture

APV Gaulin Model MD45-8TPSX Stainless Steel Cylinder Block

SOLD APV Gaulin Model MD45-8TPSX Stainless Steel Cylinder Block
Mfg: APV Gaulin Model:
Stock No: OI261. Serial No:
APV Gaulin Model MD45-8TPSX Stainless Steel Cylinder Block with studs, seat, valves, front caps, and top caps. S/N: T13771. S/O: S0104343. Machine model: 1083-MD45-8TPSX, S/N: 85L32201.

SOLD

Click here for more information (551.3 KB)

Click On Picture

New Anderson 5000 psi Gaulin Homogenizer Liquid Filled Pressure Gauge

SOLD New Anderson 5000 psi Gaulin Homogenizer Liquid Filled Pressure Gauge
Mfg: Anderson Model:
Stock No: MDFF070.4 Serial No:
New Anderson 5000 psi Gaulin Homogenizer Liquid Filled Pressure Gauge. Part #EE0900 10581 1200-R .

SOLD

Click On Picture

Gaulin Model MC45 Stainless Steel Cylinder Block

SOLD Gaulin Model MC45 Stainless Steel Cylinder Block
Mfg: Gaulin Model:
Stock No: OI262. Serial No:
Gaulin Model MC45 Stainless Steel Cylinder Block with studs, seats, valves, front caps, and top caps. Block P/N's and S/N: PH15-5; LW1341; 957790; 90695; ARMCO. Machine model: 2500-MC45-5TPS, S/N: 8766911. Included on it is a two stage hydraulic homogenizing valve assembly. Plunger size: 3.943 inch.

SOLD

Click here for more information (365.5 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Plate-Fin Heat Exchangers 

 Genemco : Offers Used APV Homogenizer Motor Parts & Crankshafts.