Genemco Sells Used Goulds Centrifugal Pumps - Centrigual Pump 
 Used Goulds Centrifugal Pumps - Used Goulds Centrifugal Pump 

Click On Picture

G&L Pumps SSV Multi-Stage Vertical Booster Pump

G&L Pumps SSV Multi-Stage Vertical Booster Pump
Mfg: ITT / Goulds / G&L Pumps Model: SSV
Stock No: NMCN008.3a Serial No: 5SVDK4T
G&L Pumps SSV Multi-Stage Vertical Booster Pump. Goulds Pumps / ITT Industries, Inc. Catalog no.: 5SVDK4T. J0006393. 360 PSI max. The 5-stage model with a 20 HP 3450 RPM motor is capable of flowrates up to 175 GPM, pressures up to 200 PSI, head up to 475 feet. Baldor motor: 15 HP, 208-230/460V, 38-34/17 amps, 3450 RPM, 254TC frame, 3-phase, 60 Hz. Common application: circulation of liquids (with no suspended solids), pressure boosting and water supply, irrigation systems, washing systems, boiler feed/return, water treatment, R/O and other filtration systems, circulation of glycol coolant, pure water applications, hot/cold HVAC water circulation.

Click here for brochure (1,455.6 KB)
Click here for pump curve (20.9 KB)

Click On Picture

Morris / ITT Goulds RX Heavy Slurry Pump

Morris / ITT Goulds RX Heavy Slurry Pump
Mfg: Morris Pumps, Inc. / ITT Goulds Model: 2RX
Stock No: MRD653.a Serial No: M-21058
Morris / ITT Goulds RX Heavy Slurry Pump Model: 2RX. S/N: M-21058. The Goulds RX side-suction slurry pumps are designed for handling highly abrasive slurries. The suction/discharge ports can be rotated into different positions for ease of installation. Unit features replaceable wear liners, heavy duty frame, external impeller adjustments, etc. Common applications include: bauxite, wet process cement, lime slurry, dust collection systems, sand, chemical sludges, plate wastes, etc. The pump size 2x4x15.5 pumps up to 250 GPM at 250 feet of head (1750 RPM max). Westinghouse Life-Line T Motor, 15 HP, 1755 RPM, 230/460V, 39/19.5 amps, 60 Hz, 3-phase. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 49 in. L x 28 in. W x 44-1/2 in. H. (ACN377).

Click here for product brochure (986.0 KB)
Click here for more information (246.4 KB)

Click On Picture

Goulds 3196 1.5x1x6 Centrifugal Pump - 5 HP

Goulds 3196 1.5x1x6 Centrifugal Pump - 5 HP
Mfg: Goulds Model: 3196
Stock No: SMBV001 Serial No: 764C237.2
Goulds Centrifugal Pump. Model: 3196. S/N: 764C237.2. Capacity: 70 gpm @ 140 tdh (~61 psi using specific gravity of water = 1). Displacement per Revolution: 0.02 gal. Century Motor, 5 hp, 3500 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. 6 in. cavity for impeller. 5 in. impeller diameter. This pump has a fully open impeller, external impeller adjuster, and back pull-out design. Can be used in chemical, petrochemical, pulp, paper, primary metals, food & beverage. Inlets: (1) 1 in. dia. port with a 5 in. flange and (4) in. bolt holes. Outlets: 1 in. dia. port with a 4 in. flange and (4) in. bolt holes. Overall dimensions: 3 ft. 7 in. L x 1ft. 2 in. W x 1 ft. 10 in. H.

Click here for Pump Curve (76.5 KB)
Click here for more information (344.1 KB)

Click On Picture

Goulds G&L Series SST Centrifugal Pump

Goulds G&L Series SST Centrifugal Pump
Mfg: Goulds Model: SST
Stock No: NOIP9007 Serial No:
Goulds G&L Series SST Centrifugal Pump. Flow rate for new pump is 250 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Teco-Westinghouse motor 40 hp, 3550 rpm, 230/460 volts, 94/47 amps, 60 Hz, 3 phase. Inlet: (1) 3-5/8 in. dia. flange. 4 mounting holes 7/8 in. dia. 4-1/8 in. adjacent 5-1/2 opposite. Outlet: (1) 1-1/2 in. flange. 4 mounting holes 5/8 in. dia. 3-3/4 in. adjacent 3-7/8 in. opposite. Overall dimensions: 2 ft. 9-3/4 in. L. x 1 ft. 10 in. W. x 1 ft. 7-1/2 in. H.(ACN50).

Click here for more information (241.4 KB)
Click here for pump curve (63.2 KB)

Click On Picture

Goulds G&L Series SST Centrifugal Pump

Goulds G&L Series SST Centrifugal Pump
Mfg: Goulds Model: SST
Stock No: NOIP9008 Serial No:
Goulds G&L Series SST Centrifugal Pump. Flow rate for new pump is 250 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Teco-Westinghouse motor 40 Hp, 3550 rpm, 230/460 volts, 94/47 amps, 60 Hz, 3 phase. Inlet: (1) 3-5/8 in. dia. flange. 4 mounting holes 7/8 in. dia. 4-1/8 in. adjacent 5-1/2 opposite. Outlet: (1) 1-1/2 in. flange. 4 mounting holes 5/8 in. dia. 3-3/4 in. adjacent 3-7/8 in. opposite. Overall dimensions: 2 ft. 9-3/4 in. L. x 1 ft. 10 in. W. x 1 ft. 7-1/2 in. H.(ACN50).

Click here for more information (217.3 KB)
Click here for pump curve (63.2 KB)

Click On Picture

Goulds 3196 1x1.5x6 Centrifugal Pump - 7.5 HP

Goulds 3196 1x1.5x6 Centrifugal Pump - 7.5 HP
Mfg: Goulds Model: 3196
Stock No: SHCA1390.8a Serial No: 707D143
Goulds Centrifugal Pump. Model: 3196. Size: 1x1.50-6. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 5.50 in. Maximum speed: 3600 rpm. Weg Motor, 7.5 hp. The 3196 pump is a horizontal overhung, open impeller, centrifugal pump that meets the requirements of ANSI B73.1. Inlets: (1) 1-1/2 in. dia. suction ANSI flat-faced flange. Outlets: (1) 1 in. dia. discharge ANSI flat-faced flange. Overall dimensions: 3 ft. 2-5/8 in. L x 1 ft. 2 in. W x 1 ft. 4 in. H.(ACN71).

Click here for more information (338.0 KB)

Click On Picture

Goulds 3196 4x6x10 Centrifugal Pump

Goulds 3196 4x6x10 Centrifugal Pump
Mfg: Goulds Model: 3196
Stock No: HDSC190B Serial No: 716D890
Goulds Centrifugal Pump. Model: 3196. Size: 4x6x10. Flow rate for new pump is 1200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 2 ft. 1 in. L x 1 ft. 4 in. W x 2 ft. 1 in. H.(ACN63).

Click here for more information (370.1 KB)
Click here for a pump curve (46.4 KB)

Click On Picture

G & H Centrifugal Pump Model 76-11-1292

G & H Centrifugal Pump Model 76-11-1292
Mfg: G & H Model: 76-11-1292
Stock No: HDPH184A.7 Serial No: GLH2BJCWC
G & H Centrifugal Pump. Model 76-11-1292. S/N GLH2BJCWC. Inlet 1-1/2 in. Outlet 2 in. 1,725 RPM, 30 GPM, 8 in. head. Baldor Electric Motor Cat # M7037T 2 hp, 230/460 Volts, 6.2/3.1 Amps, 60 Hz. Allen-Bradley Start/Stop Box. Overall dimensions 17 in. W x 38 in. L x 35 in. H. Including cart.

Click here for more information (178.1 KB)

Click On Picture

SOLD Gould Centrifugal Pump SOLD

SOLD Gould Centrifugal Pump
Mfg: Goulds Model: 3196
Stock No: NPPC150. Serial No: 709E618
Goulds Centrifugal Pump. Model 3196, S/N 709E618. Outlet 2 In. Inlet 3 in. Impeller 10 in. Leland Faraday Motor. Model LF1-9050C. 5 hp, 208-230/460 Colt, 13/6.5 amps, 60 Hz, 3 phase, 1,750 rpm. Pump has single mechanical seals. Overall dimensions: 14 in. W, 45 in. L, 21 in. H. Cost new $ 9,730

SOLD

Click here for more information (392.8 KB)

Click On Picture

G&H GHH-Series Centrifugal Pump

SOLD G&H GHH-Series Centrifugal Pump
Mfg: G & H Model: GHH-25
Stock No: RLOL280.7a Serial No: 99-11-56687
G&H GHH-Series Centrifugal Pump. Model GHH-25, S/N 99-11-56587. 3-A sanitary rated. Capacity: 65 gpm @ 50 tdh. Impeller diameter: 8 in. Baldor Industrial Motor, 2 hp, 1740 rpm, 208-230/460 V, 6-5.6/2-8 amps, 60 Hz, 3 phase. Easy maintenance, lower power consumption and lower noise levels due to high efficiency design. Inlets: (1) 3 in. S-line. Outlets: (1) 2-1/2 in. S-line. Overall dimensions: 21 in. L x 13 in. W x 16 in. H.

SOLD

Click here for more information (381.3 KB)

Click On Picture

Goulds 3796 Series Centrifugal Pump

SOLD Goulds 3796 Series Centrifugal Pump
Mfg: Goulds Model: 3796
Stock No: OIP078. Serial No: 718E488
Goulds 3796 Series Centrifugal Pump. Model 3796. S/N: 718E488. Size: 1.50x1.50x-8. Capacity: 50 gpm @ 22 TDH. Impeller diameter: 6 in. Siemens Motor: 1 hp, 1745 rpm, 230/460V, 3.0/1.5 amps, 60 Hz, 3 ph. Goulds Model 3796 process pump line is specifically designed to provide superior performance for self-priming services of the Chemical Process Industries. Uses: Industrial sump, Mine dewatering, chemical transfer, Bilge water removal, Coal pile drainage. Goulds 3796 series features: One-piece casing with integral priming and air separation (no external priming chamber or air separator required), no suction check valve required, rapid priming time, self-purge of vapors, back pull-out design (one craft maintenance), parts interchangeable with Goulds Model 3196, external impeller adjustment. Inlets/outlets :( 2)1-1/2 in. outlet port w/ 5 in. flange and (4) ½ in. bolt holes. Overall dimensions: 39 in. L x 15 in. W x 20 in. H.

SOLD

Click here for more information (160.6 KB)

Click On Picture

Goulds Centrifugal Pump

SOLD Goulds Centrifugal Pump
Mfg: Goulds Model: 3196
Stock No: NPPC117. Serial No: 7.23E+77
Goulds Centrifugal Pump. Model 3196, S/N 723E075, Size: 2x3-10, 316 S/S, STD No. A60, Max Design Pressure: 275 psi at 100 ° F. Inlet 3 in. Outlet 2 in.

SOLD

Click On Picture

Goulds Centrifugal Pump

SOLD Goulds Centrifugal Pump
Mfg: Goulds Model: 3196
Stock No: OIP040. Serial No: 707E722
Goulds Centrifugal Pump. Model: 3196. S/N: 707E722. Size: 2x3-10. 316 stainless steel. Maximum design pressure @ 100 °F: 275 psi. Impeller diameter: 9 in. Double mechanical seals with water flush. Reliance Electric Motor: 7.5/3.30 hp, 1775/1185 rpm, 460/460 V, 9.40/5.50 amps, 60/60 Hz, 3 phase. Overall dimensions: 55 in. L x 20 in. W x 26 in. H. (ACN71)

SOLD

Click here for more information (248.4 KB)

Click On Picture

Goulds Centrifugal Pump

SOLD Goulds Centrifugal Pump
Mfg: Goulds Model: 3196
Stock No: OIP041. Serial No: 756E317
Goulds Centrifugal Pump. Model: 3196. S/N: 756E317. 316 stainless steel. Impeller diameter: 8-1/2 in. Double mechanical seals with water flush. Reliance Electric Motor: 7.5/3.30 hp, 1775/1185 rpm, 460/460 V, 9.40/5.50 amps, 60/60 Hz, 3 phase. Overall dimensions: 55 in. L x 20 in. W x 23 in. H. (ACN71)

SOLD

Click here for more information (244.0 KB)

Click On Picture

Gould Centrifugal Pump

SOLD Gould Centrifugal Pump
Mfg: Goulds Model: 3196
Stock No: NPPC220. Serial No: 711E009
Goulds Pump. Model: 3196. S/N: 711E009. Size: 2x3-10. 316 stainless steel. Maximum design pressure @ 100 °F: 275 psi. Impeller diameter: 9 in. Pump features double mechanical seals with water flush. Reliance Electric Motor: 7.5/3.30 hp, 1775/1185 rpm, 460/460 V, 9.40/5.50 amps, 60/60 Hz, 3 phase. Overall dimensions: 55 in. L x 20 in. W x 25 in. H. XM

SOLD

Click here for more information (218.2 KB)

Click On Picture

Goulds Centrifugal Pump

SOLD Goulds Centrifugal Pump
Mfg: Goulds Model: 3196
Stock No: NPPC220B. Serial No: 7.23E+77
Goulds Centrifugal Pump. Model: 3196. S/N: 723E075. Size: 2x3-10. 316 stainless steel. Impeller diameter: 8-1/2 in. Maximum design pressure @ 100 °F: 275 psi. Reliance Electric Motor: 7.50/3.30 hp, 1775/1185 rpm, 460/460 V, 9.40/5.50 amps, 60/60 Hz, 3 phase. Overall dimensions: 55 in. L x 20 in. W x 24 in. H.

SOLD

Click here for more information (218.2 KB)

Click On Picture

Goulds Centrifugal Pump

SOLD Goulds Centrifugal Pump
Mfg: Goulds Model:
Stock No: OIP038. Serial No:
Goulds Centrifugal Pump. Size: 3x4. 316 stainless steel. Impeller diameter: 7 in. Double mechanical seals with water flush. General Electric Motor: 7.5 hp, 1760 rpm, 575 V, 8.7 amps, 60 cycles, 3 phase. Overall dimensions: 46 in. L x 16 in. W x 23-1/2 in. H.

SOLD

Click here for more information (216.7 KB)

Click On Picture

Goulds 3196 Centrifugal Pump

SOLD Goulds 3196 Centrifugal Pump
Mfg: Goulds Model: 3196
Stock No: OIP049. Serial No: 788B856
Goulds Centrifugal Pump. Model: 3196, S/N: 788B856. Inlet: 1-1/2 in. Outlet: 1 in. Max impeller diameter 6 in. Impeller diameter: 4.75 in. Material construction: Alloy 20. Double mechanical seals with flushing. US Motor: 5 hp, 3450 rpm, 230/460 V, 13.3/6.7 amps, 60 Hz, 3 phase. Overall dimensions: 40 in. L x 13 in. W x 19 in. H. (ACN71)

SOLD

Click here for more information (287.2 KB)

Click On Picture

Power D Centrifugal Pump

SOLD Power D Centrifugal Pump
Mfg: Power D Model:
Stock No: OIP151. Serial No:
Power D Centrifugal Pump. Material of construction: 316 stainless steel. Flow for a new pump is rated at approximately 866 gpm with required horsepower and pressure at 61 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 12 in. John Crane single mechanical seal with water flush. Sterling Electric Motor, 30 hp, 1765 rpm, 230/460 V, 72.0/36.0 amps. 60 Hz. 3 phase. Inlet: (1) 6 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 4 ft. 10 in. L x 1 ft. 6 in. W x 2 ft. 4-1/2 in. H. (ACN130).

SOLD

Click here for more information (120.1 KB)

Click On Picture

Lowara / Goulds Pumps, Inc. Vertical Multi-Stage Pump

SOLD Lowara / Goulds Pumps, Inc. Vertical Multi-Stage Pump
Mfg: Lowara / Goulds Pumps, Inc. Model: SSV
Stock No: EMRW006 Serial No: 19429553
Lowara / Goulds Pumps, Inc. Vertical Multi-Stage Pump. Model: SSV. Catalog number: 3SVCK13T. Nominal flow rate 60 gpm. Material of construction: 304 stainless steel. Operating temperature range: -20F to 250F. Maximum PSI: 360. Baldor Industrial motor: 15 hp, 3450 rpm, 208-230/460 v, 38-34/17 a, 60 Hz, 3 phase. (1) Electromate enclosures control box. (2) Jamesbury Corp. actuators: 120V, 1.0 a, 60 Hz. Inlets/outlets: (3) 1 in. ports, (1) 1-5/8 in. port. Multiple uses are provided by this series of pumps such as circulating hot or cold water for HVAC, water without suspended solids, pressure boosting, boiler feeds, applications with glycol, irrigation, R/O, and washers. Features and benefits include a simplified design for maximum reliability and faster repair, and ANSI flanges with the discharge above the suction. Impeller spacing is automatic for quick installation, reduced wear, and impeller O-ring seals produce high pressure and efficiency per stage to keep energy costs down. Overall dimensions: 3 ft. 3 in. L x 2 ft. 6 in. W x 4 ft. 6-1/4 in. H.(ACN69a).

SOLD

Click here for more information (469.7 KB)

Click On Picture

1993 G&L SST Centrifugal Water Pump

SOLD 1993 G&L SST Centrifugal Water Pump
Mfg: G & L Goulds Model: SST
Stock No: SMBV002. Serial No: 2486274
1993 G&L Goulds Centrifugal Water Pump. Model: SST. S/N: 2486274. Size: 2x2-1/2-6.304. 304 stainless steel construction. US Motor, 15 hp, 3480 rpm, 230/460 V, 47.0/23.5 amps, 60 Hz, 3 phase. Capacity: 525 gpm @ 70 TDH. Seal option: single mechanical seal. Enclosed impeller and replaceable wear ring for high efficiency and maximum wear life. Standard 150 lb. ANSI raised face flange connections. Inlets: (1) 2-1/2 in. dia. port with a 7 in flange and (4) 1/2 in. bolt holes. Outlets: (1) 2 in. dia. port with a 6 in. flange and (4) 1/2 in. bolt holes. Overall dimensions: 35 in. L x 16 in. W x 18 in. H.

SOLD

Click here for more information (234.9 KB)

Click On Picture

1991 G&L Goulds Close-Coupled Centrifugal Pump

SOLD 1991 G&L Goulds Close-Coupled Centrifugal Pump
Mfg: G & L Goulds Model: NPE. 2094198
Stock No: SPPP814.1a Serial No:
1991 G&L Goulds Close-Coupled Centrifugal Pump. Model: NPE. 2094198. Size: 1-1/2x2-6. Cat. No: 3ST21535. 316L Stainless steel construction. Capacity: 50 gpm @ 45 tdh. Impeller diameter: 3-5/8 in. Seal option: John Crane type 21 mechanical seal. Franklin Electric Motor, 1 hp, 3450 rpm, 115/230 V, 11.6/5.8 FLA, 60 Hz, single phase. Special features: high efficiency impeller, corrosion resistant, improved strength and ductility, and quality appearance. Typical applications: water circulation, booster services, liquid transfer, spray system, chillers, washing/cleaning systems, injection molding cooling, reverse osmosis, air scrubbers, heat exchangers, filtration systems, general water services, etc. Inlets: (1) 2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: in. L x in. W x in. H.

SOLD

Click here for more information (177.9 KB)

Click On Picture

Goulds 3196 Centrifugal Pump

SOLD Goulds 3196 Centrifugal Pump
Mfg: Goulds Model: 3196
Stock No: OIP048. Serial No: 729E506
Goulds Centrifugal Pump. Model: 3196, S/N: 729E506. Inlet: 3 in. Outlet: 1-1/2 in. Max impeller diameter: 6 in. Material construction: Hastalloy C. Double mechanical seals with flushing. US Motors: 7.5 hp, 1760 rpm, 230/460 V, 19/9.5 amps, 60 Hz, 3 phase. Overall dimensions: 40 in. L x 20-1/2 in. W x 18 in. H. (ACN71)

SOLD

Click here for more information (217.3 KB)
Click here for pump curve (102.4 KB)

Click On Picture

G&H GHH Series Centrifugal Pump

SOLD G&H GHH Series Centrifugal Pump
Mfg: G & H Model: GHH-40
Stock No: RLOL276.7a Serial No: 96-4-52744
G&H GHH Series Centrifugal Pump. Model: GHH-40. S/N: 96-4-52744. Stainless steel construction. Maximum working pressure is 145 psi. Seal option: O-ring seal. Baldor Industrial Motor, 15 hp. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 25 in. L x 14 in. X 26-1/2 in. H.

SOLD

Click here for more information (283.7 KB)

Click On Picture

ITT / Goulds / G&L NPE-Series Centrifugal Pump

SOLD ITT / Goulds / G&L NPE-Series Centrifugal Pump
Mfg: ITT / Goulds / G&L Pumps Model: NPE
Stock No: KAAM001. Serial No: G9918658
ITT / Goulds / G&L NPE-Series Centrifugal Pump. Model: NPE. S/N: G9918658. Cat. No: 3ST1G4C4. 316L Stainless Steel. Size: 1.5x2-6. Capacity: 86 gpm @ 60 head feet (26 psi using specific gravity of water = 1). Displacement per Revolution: 0.024. Seal Option: John Crane Type 21, carbon/silicon-carbide, Viton elastomers, and 316 stainless metal parts. Impeller diameter: 4-3/8. Baldor Industrial Motor, 2 hp, 3450 rpm. 208-230/460 V, 8.2-5.2/2.7 amps, 60 Hz, 3 phase. Features include superior, complete AISI 316L stainless steel liquid handling components for corrosion resistance and improved strength and durability. The NPEs close coupled, compact, flexible design saves space can be mounted horizontally or vertically, and simplifies maintenance. Inlets: (1) 2 in. dia. FNPT suction. Outlets: (1) 1 in. dia. FNPT discharge. Overall dimensions: 1 ft. 5 in. L x 9 in. W x 1 ft. 3 in. H.

SOLD

Click here for more information (311.7 KB)
Click here for Additional Information (2,392.8 KB)

Click On Picture

Goulds 3196 1x2x10 Centrifugal Pump - 20 HP

SOLD Goulds 3196 1x2x10 Centrifugal Pump - 20 HP
Mfg: Goulds Model: LF3196
Stock No: CCFP160A Serial No: 745E096
Goulds Centrifugal Pump. Model: LF3196. Size: 1X2-10. Flow rate for new pump is 60 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 8.87 in. John Crane seals. 316 stainless steel base. Maximum design working pressure: 250 psi @ 100 F. U.S. Electric Motor, 20 hp, 3500 rpm, 230/460 V, 17.2/23.6 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. flanged port. Outlet: (1) 1 in. dia. flanged port. Overall dimensions: 4 ft. 10 in. L x 2 ft. W x 2 ft. 4-3/4 in. H.(ACN96).

SOLD

Click here for more information (646.2 KB)
Click here for performance curve (50.9 KB)

Click On Picture

Goulds 3196 1x1.5x8 Centrifugal Pump

SOLD Goulds 3196 1x1.5x8 Centrifugal Pump
Mfg: Goulds Model: 3196
Stock No: OIP026. Serial No: 788B859BKPO
Goulds Centrifugal Pump. Model 3196. S/N: 788B859 BKPO. Size: 1 in. x 1-1/2 in. x 8 in. (1) 7 in. dia. impeller. Alloy 20 material construction. Double mechanical seals with flushing. Overall dimensions: 36 in. L x 12 in. W x 22 in. H.(ACN71)

SOLD

Click here for more information (172.4 KB)

Click On Picture

1993 G&L SST Goulds Centrifugal Pump

SOLD 1993 G&L SST Goulds Centrifugal Pump
Mfg: G & L Goulds Model: SST
Stock No: SMBV003. Serial No:
1993 G&L Goulds Centrifugal Pump. Model: SST. Size: 2x2-1/2-6.304. 304 stainless steel construction. US Motor, 15 hp, 3480 rpm, 230/460 V, 47.0/23.5 amps, 60 Hz, 3 phase. Capacity: 525 gpm @ 70 TDH. Seal option: single mechanical seal. Enclosed impeller and replaceable wear ring for high efficiency and maximum wear life. Standard 150 lb. ANSI raised face flange connections. Inlets: (1) 2-1/2 in. dia. port with a 7 in flange and (4) 1/2 in. bolt holes. Outlets: (1) 2 in. dia. port with a 6 in. flange and (4) 1/2 in. bolt holes. Overall dimensions: 2 ft. 11 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.

SOLD

Click here for more information (358.3 KB)

Click On Picture

G&L Centrifugal Pump

SOLD G&L Centrifugal Pump
Mfg: G & L Goulds Model:
Stock No: HDYA059.7 Serial No:
G&L Centrifugal Pump. Size: 1.5x2-6. Capacity: 85 gpm @ 60 head feet (26 psi using specific gravity of water = 1). Displacement per Revolution: 0.024. Impeller diameter: 6 in. Baldor Electric Motor, 10 hp, 3450 rpm, 208-230/460 V, 26.5-24/12 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. flanged port. Outlet: (1) 1-1/2 in. dia. flanged port. Pump dimensions: 1 ft. 10-1/2 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H. Overall dimensions: 3 ft. 8-1/2 in. L x 3 ft. 4 in. W x 2 ft. 1-1/2 in. H.

SOLD

Click here for Additional Information (2,392.8 KB)
Click here for more information (208.9 KB)

Click On Picture

Goulds 3196 1.5x3x10 Centrifugal Pump - 15 HP

SOLD Goulds 3196 1.5x3x10 Centrifugal Pump - 15 HP
Mfg: Goulds Model: 3196
Stock No: OIP154. Serial No: 754C253.7
Goulds Sanitary Centrifugal Pump. Model: 3196. S/N: 754C253.71. Size: 1.5x3-10. Material of Construction: 316 Stainless Steel. Nominal Capacity: 140 gpm. Displacement per Revolution: 0.079 gal. Impeller diameter: 8-13/16 in. Maximum Solid Size: 0.219 in. Reliance Electric Motor: 15 hp, 1760 rpm, 230/460 V, 40/20 amps, 60 Hz, 3 phase. Introduced in 1961 as the original Goulds 3196 ANSI Standard Dimension Process Pump, the Goulds 3196 quickly became the top selling pump of its kind worldwide. It continues to be recognized as a workhorse in chemical, petrochemical, pulp and paper, primary metals, food and beverage, and general-industry processes. Overall dimensions: 4 ft. 2 in. L x 1 ft. 8 in. W x 2 ft. 2 in. H. (ACN74a)

SOLD

Click here for more information (258.2 KB)
Click here for Additional Information (68.1 KB)

Click On Picture

Unused ITT Goulds 3196 Centrifugal Pump - 1x1.5x8

SOLD Unused ITT Goulds 3196 Centrifugal Pump - 1x1.5x8
Mfg: ITT / Goulds / G&L Pumps Model: 3196
Stock No: CFDM01 Serial No: Q776F019
Unused Goulds Pumps / ITT Stainless Steel Centrifugal Pump. Model: 3196. Size: 1x1.5-8. Serial: Q776F019. Std. Dim.: AA. Flow: 40 GPM. RPM: 3600. MDWP: 275 PSI. Head: 185 ft. Material: 316SS. Impeller diameter: 6.375 inches. Baldor-Reliance Super-E Severe Duty XEX Motor: 7.5 HP, 230/460V, 17.2/8.6 amps, 3510 RPM, 60 Hz, 3-phase, 213T frame, TEFC. Unit has never been run.

SOLD

Click here for more pictures (112.0 KB)

Click On Picture

Goulds 3196 STX 1x1.5x8 Centrifugal Pump - 2 HP

SOLD Goulds 3196 STX 1x1.5x8 Centrifugal Pump - 2 HP
Mfg: Ltt Goulds Pumps Model: 3196 STX
Stock No: OIP126. Serial No: 711E662
1997 Ltt Goulds Pumps Centrifugal 3196 STX Series. Model: 3196 STX. S/N: 711E662. Size: 1x1.5-8. Capacity: 90 gpm @ 55 head feet (21.7 psi using specific gravity of water = 1). Least Displacement per Revolution: .057 gal. Impeller diameter: 8 in. Baldor Industrial Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. STX units are constructed of Novolac Epoxy, which resists most acids, alkalines and solvents for long service life. Standard features include catch basins, grout holes and inserts of 304 stainless steel. It continues to be recognized as a workhorse in chemical, petrochemical, pulp and paper, primary metals, food and beverage, and general-industry processes. Inlet: (1) 1 in. dia. flanged port. Outlet: (1) 1 in. dia. flanged port. Overall dimensions: 1 ft. 6 in. L x 9 in. W x 1 ft. H.

SOLD

Click here for more information (204.0 KB)
Click here for Additional Information (75.8 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Goulds Centrifugal Pumps from Genemco