Used Inline Gravity Fillers for Liquid and Powder Manufactured By Autoprod, Elf, ITO, Solbern, MRM, Raque, Specialty Equipment, U.S. Bottlers, In-Line Fillers 
 Genemco Sells Used Inline Gravity Fillers for liquid and Powder, Used Tumbler In-line Fillers. 

Click On Picture

1998 Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer

1998 Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer
Mfg: Sandiacre Packaging Machinery Ltd. Model: TG400LX
Stock No: DNBA084 Serial No: 2250
1998 Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer. Bagger Model: TG400LX. Originally used as part of a frozen biscuit-in-a bag line, this machine offers adjustable capacity settings and is capable of filling 40, 18 and 12 count bags at the respective rates of 30, 40 and 45 bags per minute. Machine features simple and fast bag size changeover with one-piece forming sets. Infeed height: 6 ft. 10 in. Exit height: 3 ft. 5 in. Overall dimensions: 7 ft. 8 in. L x 6 ft. W x 7 ft. 2 in. H.(ACN1250).

Click here for more information (788.5 KB)

Click On Picture

Anderson Machine 18 Head Inline / Rear Discharge Volumetric Filler

Anderson Machine 18 Head Inline / Rear Discharge Volumetric Filler
Mfg: Anderson Model:
Stock No: ENAE58322. Serial No:
Anderson Machine 18 Head Inline / Rear Discharge Volumetric Filler. Stainless steel. Helix style container infeed. The machine would receive a 'slug' of 18 empty containers - an orienting device would index 18 containers under a walking beam filling head (fixed height nozzles, no-dive) and the filled containers would exit the machine directly into a cooling tunnel. Enclosed and heated filling area (previous product needed to be filled hot @ 62 degrees C / 143.6 °F). Filling area was heated with air blown through a steam heated coil. Product Sizing Last running a 1.6oz fill. Current Application Still installed / Deodorant. Overall dimensions 12 ft. L x 6 ft. W x 8 ft. H.(H17).

Click here for more information (439.0 KB)

Click On Picture

Sanu-Mark Dixie Cup Filler

SOLD Sanu-Mark Dixie Cup Filler
Mfg: Sanu-Mark Dixie Model: FILLMARK3000
Stock No: cDEE08.50 Serial No:
Sanu-Mark Dixie Cup Filler for 3 oz. cups, Model FILLMARK3000.

SOLD

Click On Picture

MRM 6 Head Manual Filler

SOLD MRM 6 Head Manual Filler
Mfg: MRM Model: MRM 35
Stock No: SLSP078.10 Serial No: 3322
MRM 6-Head Manual Filler. Model: MRM 35. S/N: 3322. Nozzle diameter: 1/2 in. Valves separation distance and height are adjustable. Maximum aperture/clearance: 6-1/2 in. W x 12 in. H. Infeed container dimensions: 19-7/8 in. L x 9-7/8 in. W x 15-7/8 in. H. Container capacity: 13 gal. Allen Bradley Photoswitch, Model: 42MRA-5000. Inlets: (1) 3/4 in. dia. infeed port, (1) 19-7/8 in. L x 9-7/8 in. W infeed. Outlets: (1) 2 in. dia. FNPT (drain). Overall dimensions: 63-1/2 in. L x 34 in. W x 94 in. H.

SOLD

Click here for more information (391.3 KB)

Click On Picture

Solbern Tumbler Filler

SOLD Solbern Tumbler Filler
Mfg: Solbern Model: PTF-GP
Stock No: SSPN233.2a Serial No:
Solbern Tumbler Filler. Model: PTF-GP. Spice Filller. Maximum aperture/clearance: 10 in. W x 9-1/2 in. H. Infeed/exit conveyor height: 30 in. Drum diameter: 36 in. Shaker tray: 27 in. L x 10 in. W. Applications include ground products such as salt, sugar, pepper, parsley, chile powder, oregano, and mustard. Plastic-coated chain; belt driven. Accumulating tray: 29 in. L x 23 in. W. Reeves Varidrive Module (shaker), 1 hp, 570/475 rpm, 208-230/440 V, 1.3/0.65 amps, 60 Hz, 3 phase. Reeves Varidrive Module (tumbler), 1 hp, 2346/458 rpm, 208-230/460 V, 1.3/0.65 amps, 60 Hz, 3 phase. Reeves Varidrive Module (conveyor), 1/4 hp, 1928/470 rpm, 230/460 V, 6.8/3.4 amps, 60 Hz, 3 phase. The shaker, while progressively filling, orients the product within the container to achieve a uniform fill density. The fill angle determines the fill volume. Output speed is determined by product type and filler model. Inlets: (1) 4 in. dia. CIP port, (1) 9 in. W x 9 in. H infeed. Outlets: (1) 10 in. W x 9-1/2 in. H exit. Overall dimensions: 10 ft. 2 in. L x 46 in. W x 78 in. H.

SOLD

Click here for more information (702.5 KB)

Click On Picture

MRM 6-Head Manual Filler

SOLD MRM 6-Head Manual Filler
Mfg: MRM Model:
Stock No: EMFP007. Serial No:
MRM 6-Head Manual Filler. Inside dimensions: 20 in. L x 10 in. W x 16 in. H. Inlet: 1 in. Outlet: 1 in. Diaphragm pump, inlet (1) 1 in.; outlet (1) 1 in.

SOLD

Click here for more information (196.0 KB)

Click On Picture

Thayer Bagger with Scale

SOLD Thayer Bagger with Scale
Mfg: Thayer Model:
Stock No: HDDP142.2a Serial No:
Thayer Bagger with Scale. Capacity: 200 lbs. Durant Count Control, Model: 5-D-38708, S/N: 280, 10:1 ratio. Thayer Anticipator knob with a range of 0-30. Infeed height: 89 in. Exit height: 57 in. Inlets: (1) 11 in. dia. port, (1) 3 in. dia. S-Line port. Outlet: 12 in. dia. discharge. Overall dimensions: 53 in. L x 52 in. W x 89 in. H.

SOLD

Click here for more information (412.5 KB)

Click On Picture

Volumetric Filling Machine- 6 Head.

SOLD Volumetric Filling Machine- 6 Head.
Mfg: Not Specified Model:
Stock No: NGSB524.5 Serial No:
Volumetric Filling Machine- 6 Head. Tank dimensions: 17-1/2 in. dia. x 11 in. H. Capacity: 10 gal. Inlets/outlets: (7) 3/4 in. barb fittings, (1) 1 in. barb fitting, (1) 3/4 in. threaded. Overall dimensions: 40 in. L x 27 in. W x 70 in. H. (XMR13)

SOLD

Click here for more information (155.2 KB)

Click On Picture

Autoprod Volumetric Piston Filler

SOLD Autoprod Volumetric Piston Filler
Mfg: Autoprod Model:
Stock No: SPPP673.2 Serial No:
Autoprod Volumetric Piston Filler. Infeed hopper: 23 in. dia. Equipped with a 10 in. dia. x 6 in. H basket. Excellent for the following industries: bakery and snack products, granulated beverages, industrial products, pharmaceuticals and cosmetics, processed foods, and salads and refrigerated products. Inlets: (1) 3 in. dia. infeed. Outlets: (1) 3 in. dia. S-line fitting. Overall dimensions: 41 in. L x 30 in. W x 83 in. H.

SOLD

Click here for more information (250.9 KB)

Click On Picture

Volumetric Filling Machine 6 Head

SOLD Volumetric Filling Machine 6 Head
Mfg: Not Specified Model:
Stock No: NGSB525.0 Serial No:
Volumetric Filling Machine 6 Head. Partial Machine. (XMR89)

SOLD

Click On Picture

U.S. Bottlers 8-Head Vacuum Filler

SOLD U.S. Bottlers 8-Head Vacuum Filler
Mfg: U.S. Bottlers Model: SS-18
Stock No: SHCA1545.1 Serial No: 1971
U.S. Bottlers 8-Head Vacuum Filler. Model: SS-18. S/N: 1971. Series: 51549. Nozzle spacing: 2-1/2 in. Conveyor: 75 in. L by 3 in. max width for a product. Infeed and exit height is 36 in. A superior concept incorporating a simple and straightforward liquid system in a robust and durable mechanical design offers unparalleled performance, with high efficiency, and reliability. (2) 5-1/2 dia. x 12-1/2 in. H glass cylinders. Pump, S/N: B-38217, Size B. Baldor Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase. Overall dimensions: 75 in. L x 24 ½ in. W x 65 ½ in. H.

SOLD

Click here for more information (291.6 KB)

Click On Picture

Solbern Tumbler Filler

SOLD Solbern Tumbler Filler
Mfg: Solbern Model:
Stock No: RFPM219B.3a Serial No: 27773
Solbern Tumbler Filler. S/N: 27773. Drum diameter: 36 in. Shaker tray: 38 in. L x 13 in. W. Rail dimensions: 38 in. L x 1-1/2 in. W. Accumulating tray: 29 in. L x 23 in. W. Leeson Motor, 1/2 hp, 1725/1425 V, 2-2.2/1-1.1 amps, 60/50 Hz, 3 phase. The shaker, while progressively filling, orients the product within the container to achieve a uniform fill density. The fill angle determines the fill volume. Output speed is determined by product type and filler model. Conveyor infeed/exit height: 38-1/2 in. Overall dimensions: 19 ft. 6 in. L x 42 in. W x 83 in. H.

SOLD

Click here for more information (541.1 KB)

Click On Picture

Karstrom Co. Spee-Dee® Volumetric Cup Filler

SOLD Karstrom Co. Spee-Dee® Volumetric Cup Filler
Mfg: Karstrom Co. Spee-Dee® Model: HR526WA
Stock No: SSLP447.7 Serial No: 2151
Karstrom Co. Spee-Dee® Volumetric Cup Filler. Model: HR526WA. Mild steel frame. Approximate hopper capacity: 21 gallons. Maximum capacity: 3040 cu. in. per cycle. Currently set up to do 1544 cu. in. per cycle. Cone Brushes in hopper discharge and inside mechanical agitator. (4) Cups: 5 in dia. x 15-1/2 in. deep. Maximum vertical adjustment: 32 in. -shaped feed. Motor: ½ hp, 1725 rpm, 115/230 V, 8.6/4.3 amps. Applications include: rice, popcorn, granulated sugar, beans, nuts, coffee, and kitty litter. Overall dimensions: L. 3 ft. 4-1/2 in. x W. 2 ft. 3 in. x H. 6 ft. 8 in.(ACN160-65).

SOLD

Click here for more information (186.3 KB)

Click On Picture

Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler

SOLD Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler
Mfg: Spee - Dee Model: CHE4440
Stock No: SHCA1465.4a Serial No: 4796
Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler. Model: CHE4440, S/N: 4796. Maximum speed: 80 fills/min. Cup size range from 1 in. dia x 0.62 in. L to 6 in. dia x 25 in. L. Fill volume: 0.5 to 700 cu. in. Unit requirements: 115 V, 60 Hz, single phase. Mild steel frame. Dayton Split Phase Motor, 1/3 hp, 1725 rpm, 115 V, 6.8 amps. Inlets: (4) 3 in. dia. x 4 in. L cups. Outlets: 6 in. dia. x 20 in L discharge chute. Overall dimensions: 29 in. L x 28-1/2 in. W x 77 in. H.

SOLD

Click here for more information (274.5 KB)

Click On Picture

Elf 5-Valve Pressure/Gravity Filler

SOLD Elf 5-Valve Pressure/Gravity Filler
Mfg: Elf Model:
Stock No: DCBJ248.1a Serial No:
Elf 5-Valve Pressure/Gravity Filler. Feed tank capacity: 15 gallon. (5) Electric solenoid valves, (5) shut-off valves. Fill valve diameter: 5/8 in. Maximum/minimum valve height to operator workstation or conveyor: 48 in./20 in. H. Valve height and spacing are adjustable. Electronic liquid filler control system, controlled by one manual switch. Inline liquid filter. Product drip tray. Stainless steel frame. Designed for low, medium, and high viscosity liquid filling. As a gravity filler, this wil fill thin, foamy products, such as light dish soap or light motor oils. As a pressure filler, this machine is designed for gels and other products not conducive to pump filling. Inlets: in. dia. Outlets: fill valves. Overall dimensions: 43 in. L x 25 in. W x 73 in. H.

SOLD

Click here for more information (147.1 KB)

Click On Picture

ITO Fruit and Vegetable Bin Fillers

SOLD ITO Fruit and Vegetable Bin Fillers
Mfg: ITO Model: RIEMPITORE BINS 2 TESTE
Stock No: SFEP510.1a Serial No: E0370BRBA 2000/01/01
(2) ITO Fruit and Vegetable Bin Fillers. Model: RIEMPITORE BINS 2 TESTE. S/N's: E0370BRBA 2000/01/01 and E0370BRBA 2000/01/02. Impianti E Tecnologia Per Ortofruita (System and Technology for vegetable and fruit). Unit is equipped with (2) height-adjustable vertical conveyor arms that are 13 in. W x 46 in. H. Each has rows of (8) 1/2 in. dia. x 5-1/2 in. L rubber fingers with a 1 in. W gap between each finger and 5-1/4 in. W gap between each row. It uses (1) 30 in. L x 17 in W conveyor running from one arm to the other. Inlet: (2) 13 in l x 5 ½ in w. Outlet: 13 in l x 8 in w. Overall dimensions: 53 in. L x 76 in. W x 84 in. H.

SOLD

Click here for more information (194.7 KB)

Click On Picture

Rotary Volumetric Cup Filler

SOLD Rotary Volumetric Cup Filler
Mfg: Not Specified Model:
Stock No: SPPP670.2a Serial No:
Rotary Volumetric Cup Filler. Unit looks similar to the Spee Dee brand units; however there is no nameplate present to confirm manufacturer. Stainless steel feed hopper: 3.35 cu. ft. Brushes in hopper discharge. (4) Cups: 9.16 cu. in. Gould Century Motor, 1/3 hp, 1725 rpm, 115 V, 60 Hz, 1 phase. Overall dimensions: 24 in. L x 18 in. W x 74 in. H.

SOLD

Click here for more information (121.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Rotary Gravity Fillers | InLine Pressure/Piston Fillers | Rotary Pressure/Piston Filler | Complete Filling Lines 
Other Categories:Ammonia Refrigeration | Freon Refrigeration | Mycom Ammonia Compressors | Frick Ammonia Compressors | Mycom Compressors 
Other Manufacturers:Gaulin Homogenizers | Processing Tanks | Silos | Horizontal Tanks | Waukesha Pumps 

 Purchase Used Inline Gravity Fillers and In-Line Fillers from Genemco.