Genemco Sells Used Grinders, Slicers, & Dicers 
  

Click On Picture

Buffalo No. 66BX Grinder

Buffalo No. 66BX Grinder
Mfg: Buffalo Model: 66BX
Stock No: NOI1801 Serial No:
Buffalo No. 66BX Grinder. This is the wetted end of the grinder. The gearbox and base are missing.

Click On Picture

Somat Close-Coupled Waste Pulping System

Somat Close-Coupled Waste Pulping System
Mfg: Somat Company Model: SPC-150 / HE-6S
Stock No: SPPP001.7a Serial No: 4623-1A
Somat Close-Coupled Waste Pulping System. Include the model SPC-150 Food Waste Pulper with 15 HP belt drive motor, cutting mechanism, stainless steel housing. Throughput: 3000 lbs per hour continuous. The discharge of the pulper feeds to a Hydra Extractor model HE-6S. The extractor features a stainless steel screw auger and screen. Drive motor is 3 HP with gear driven speed reduction. (ACN1100-82)

Click here for more information (332.2 KB)

Click On Picture

Vertical Hobart 4346 Industrial Mixer / Grinder

Vertical Hobart 4346 Industrial Mixer / Grinder
Mfg: Hobart Model: 4346
Stock No: AANF117.16 Serial No: 27-022-015
Vertical Hobart Industrial Mixer / Grinder on casters. Model 4346. Nominal capacity: 60 lbs. of fresh, boneless beef per minute. Designed for mixing and grinding or just mixing, the 4346 is ideal for varieties of meats and sausage processing. Materials of construction include: stainless steel hopper, hopper guard, motor shroud and rear panel. Base assembly is galvanized steel. Tinned items include: deflector and mixing arm, cast iron cylinder, and adjustable ring and worm. Motor Specs: 7.5 hp, 1725 rpm, 200V, 22.0 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 3 in. L x 2 ft. 4 in. W x 4 ft. 10 in. H.(ACN114).

Click here for more information (73.0 KB)
Click here for Hobart brochure (280.2 KB)

Click On Picture

Slicer Stainless Steel

Slicer Stainless Steel
Mfg: Not Specified Model:
Stock No: 3R-2018Ab.1 Serial No:
Stainless steel slicer, for 1/2 inch cube cut.

Click On Picture

Hobart Meat Saw

Hobart Meat Saw
Mfg: Hobart Model: 5614
Stock No: 30.CS340a.12a Serial No: 99212451
Hobart Meat Saw, Model 5614, Serial Number 99212451, 208V, 1725 RPM, 71 in H x 39 in W x 33 in L.

Click On Picture

Butcher Boy Vertical Band Saw

Butcher Boy Vertical Band Saw
Mfg: Butcher Boy Model:
Stock No: ERCS012. Serial No:
Butcher Boy Vertical Band Saw. Product clearance: 13-1/2 in. W x 5 in. H. Push button control panel. (2) Chain conveyor belts. Band saw width: 1/2 in. Woods E-trac AC Inverter. (4) Wheels for easy maneuverability. Baldor Motor, 1 hp, 1725 rpm, 208-230/460 V, 7-3.4/1.7 amps, 60 Hz, 3 phase. Motor, 3 hp, 1732 rpm, 415 rpm (final), 230 V, 41 amps, 60 Hz. Infeed/exit height: 36-1/2 in. H. Overall dimensions: 52 in. L x 34 in. W x 69 in. H.

Click here for more information (163.6 KB)

Click On Picture

Op’tRoot Pie Slicer

Op’tRoot Pie Slicer
Mfg: Op’tRoot Model:
Stock No: ERCS002. Serial No:
Op’tRoot Pie Slicer. Belt width: 13 in. Plate diameter: 16 in. Power supply: 208 volts, 60 Hz, 3 phase. Mez Motor, 5 hp, 1740 rpm, 208 V, 18.8 amps, 60 Hz. Conveyor infeed/exit height: 39 in. Overall dimensions: 99 in. L x 24 in. W x 87-1/2 in. H.

Click here for more information (267.1 KB)

Click On Picture

Pelican Shredder Attachment for Hobart H600

Pelican Shredder Attachment for Hobart H600
Mfg: Not Specified Model: 12
Stock No: SWCS202C Serial No:
Pelican Shredder Attachment for Hobart H600 Commercial Mixers. Also fits models: A200, A120, H600, H660, L600, etc. Size no: 12. Features a 0.5 inch square drive and will fit most commercial mixers from 12 to 60 quart size (and all other #12 power drives.) Attaches to Hobart, Univex, Varimixer, Uniworld and brands with this type of accessory attachment. This attachment is an economical way to turn your heavy duty mixer or meat grinder into a slicer, grater or shredder. Included: Pelican Cheese/Vegetable Shredder Attachment with pusher, 9 inch S Blade, 9 inch Disk Holder, (5) Stainless Steel Shredder Disks. (ACN10).

Click here for more information (85.0 KB)

Click On Picture

GEC Blade Sharpener

GEC Blade Sharpener
Mfg: GEC Model: BS-500C-11
Stock No: KWBF103 Serial No:
GEC Blade Sharpener. Model: BS-500C-11. Blade dimensions: 4 in. dia. Overall dimensions: 1 ft. 7 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H.

Click here for more information (111.1 KB)

Click On Picture

SOLD Hobart Food Chopper SOLD

SOLD Hobart Food Chopper
Mfg: Hobart Model: Vcm-40
Stock No: NGMS123.8 Serial No: U76-25459
Hobart Food Chopper. Model Vcm-40. S/N U76-25459.

SOLD

Click On Picture

SOLD Holac Meat Dicer SOLD

SOLD Holac Meat Dicer
Mfg: Holac Model: RA121
Stock No: DSBI098b.5a Serial No: 2202705
Holac Meat Dicer. Model RA121. S/N 2202705.

SOLD

Click On Picture

SOLD Hobart Tenderizer SOLD

SOLD Hobart Tenderizer
Mfg: Hobart Model: 403
Stock No: 25.CS419.5a Serial No: 561-117-257
Hobart Meat Tenderizer, Model 403, S/N 51-117-257, 115 volts, 1,725 rpm, 20 in. H x 11 in. W x 21 in. L.

SOLD

Click here for more information (35.0 KB)

Click On Picture

SOLD Bizerba Meat Slicer SOLD

SOLD Bizerba Meat Slicer
Mfg: Bizerba Model: VS8D
Stock No: 15.CS431.5a Serial No: 142807
Bizerba Meat Slicer, Model VS8D, S/N 1428607 (1997), 120 volts, 21 in. H x 28 in. W x 23 in. L.

SOLD

Click here for more information (177.6 KB)

Click On Picture

SOLD Hobart Meat Slicer SOLD

SOLD Hobart Meat Slicer
Mfg: Hobart Model: 1712E
Stock No: 12a.GR705b.1 Serial No: 561-042-956
Hobart Meat Slicer. Model 1712E. S/N 561-042-956. 1/2 hp, 115 V, Single Phase, 1,725 rpm. Dimensions 11-3/4 in. Dia x 26 in. L x 25 in. H x 26 in. W. Suitable for parts only.

SOLD

Click On Picture

SOLD Hobart Meat Slicer SOLD

SOLD Hobart Meat Slicer
Mfg: Hobart Model: 1712E
Stock No: 3.GR805b.a Serial No: 561-059-048
Hobart Meat Slicer. Model 1712E. Serial 561-054-048. 1/2 hp, 115 V, Single Phase, 1,725 rpm,11-3/4 in. Dia, 26 in. L x 26 in. W x 25 in. H.

SOLD

Click On Picture

Tortilla Cutter Line

SOLD Tortilla Cutter Line
Mfg: Not Specified Model: RMH40L
Stock No: 35.GM122.6 Serial No: F049907
Tortilla Cutter Line. SM-HyPEX, Model RMH40L. S/N F049907. 0.5 hp, output rpm 87.5. Overall Dimensions 164 in. L x 57 in. W x 82 in. H. Include four rolls on it and you can only lock into place and use one at a time. Each one can do something different. Roll 1: 7-1/2 in. dia. 12 tpr, Roll 2: 6-1/2 in. dia. 11 tpr, Roll 3: 5 in. dia. 15 tpr, Roll 4: 6 in. dia. 15 tpr (tortilla per revolution).

SOLD

Click here for more information (130.3 KB)

Click On Picture

Ross Tenderizer Air Head

SOLD Ross Tenderizer Air Head
Mfg: Ross Model: TC700
Stock No: BAFB160.8 Serial No:
Ross Tenderizer Air Head. Model TC700. Stainless steel belt: 12 in. L. Product opening: 12 in. L x 7 in. H. Stainless Steel Cultler Hammer Panel: 600 V max. AC, 30 amp, 250 V, max ac 3 pole type 4 and 4x enclosure. Lincoln A.C Motor: S/N 1344251, 5 hp, 1,745 rpm, 3 phase, 230/460 V, 13.6/6.8 amps, 60 Hz. Thomas Industries Inc. Air Compressor: Model GH-517B, Part # 1608 62, 175 psig.

SOLD

Click here for more information (318.7 KB)

Click On Picture

Bizerba-Werke Fully Automated Slicer with Stacking/Shingling Option

SOLD Bizerba-Werke Fully Automated Slicer with Stacking/Shingling Option
Mfg: Bizerba Model: A406FB
Stock No: ENDX715b.4a Serial No: 1258071
Bizerba-Werke Fully Automated Slicer with Stacking/Shingling Option. Model: A406FB. S/N: 1258071. Programmable, continuously variable stroke adjustment from 30 to 55 strokes/minute. Blade diameter 13 inch. Maximum product size (round): 7.08 in. Maximum product size (rectangular): 6.89 in. x 9.45 in. Slice thickness: 0.02-0.47 in. Maximum stacking height: 2.36 in. Blade speed: 266 rpm. Electrical requirements: 120 V, 4.8 amps, 60 Hz, single phase. Overall dimensions: 45 in. L x 31 in. W x 58 in. H. ACN440.

SOLD

Click here for more information (578.5 KB)

Click On Picture

Globe Food Equipment Mixer/Grinder

SOLD Globe Food Equipment Mixer/Grinder
Mfg: Globe Food Equipment Model: 175
Stock No: ATGP006.1 Serial No: 175-0717
Globe Food Equipment Mixer/Grinder. Model: 175. S/N: 175-0717. Infeed hopper dimensions: 2 ft. L x 1 ft. 3 in. W. Outside agitator dimensions: 11 in. L x 5-1/2 in. W. Center agitator dimensions: 4 in. L x 1-1/2 in. W. Screw auger dimensions: 4-1/2 in. dia x 15 in. L. Pitch: 5-1/2 in. (2) Interchangeable rounds dies. Number of holes: 66. Die hole diameter: 1/2 in. Motor, 7-1/2 hp, 230 V, 19.6 amps, 60 Hz, 3 phase. Inlets: (12) 2 in. dia. ports, (1) 2 ft. L x 1 ft. 3 in. W infeed, (1) 6 in. L x 7 in. W (bottom hopper opening). Outlets: (1) 5-1/2 in. dia. port (product discharge). Overall dimensions: 3 ft. 3 in. L x 2 ft. 3 in. W x 4 ft. 2 in. H.

SOLD

Click here for more information (200.7 KB)

Click On Picture

Hobart EL5-1224 Waste Processing System

SOLD Hobart EL5-1224 Waste Processing System
Mfg: Hobart Model: EL5-1224
Stock No: NOI8046 Serial No: 27-137-733
Hobart waste processing system. Model: EL5-1224. Self contained food scraps grinding system. Turns food, scraps, and disposable materials into a semi-dry pulp, reducing odors that that attract vermin. Inside bowel dimensions; 24 in. diameter x 17 in. deep. Hobart centrifugal pump with Hobart motor, ½ hp. Grinder with Hobart motor, 5 hp. Screw auger with Hobart motor, 2 hp. Tigear reducer ratio: 1.77. Final rpm: 974. Overall dimensions: 5 ft. 4-1/2 in. L x 2 ft. 10 in. W x 5 ft. ½ in. H.

SOLD

Click here for more information (615.0 KB)

Click On Picture

Hobart 4146 Meat Grinder

SOLD Hobart 4146 Meat Grinder
Mfg: Hobart Model: 4146
Stock No: EELD568.3a Serial No: 11-033-304
Hobart Meat Grinder. Model: 4146. S/N: 11-033-304. ML: 16812. Nominal fresh beef capacity: 50 pounds of beef per minute. Screw Auger dimensions: 13 in. L x 3-1/4 in. dia. Pitch: 1-1/2 in. MAWT: 500 °F. Electric Motor, 5 hp, 1725 rpm, 208 V, 20.6 amps, 60 Hz, 3 phase. Suitable for fresh or tempered frozen meat (above 26°F), this grinder is designed for fast, clean cutting of meat where high-quality ground products are of prime importance. Standard equipment consists of a working power unit with magnetic-type starter and push buttons completely wired to motor, waterproof junction box on rear of machine requiring only power connection, Hobart grinding end and high back, large-capacity tinned feed pan with guard. Inlet: (1) 4 in. W x 6 in. L. (top infeed). Outlet: (1) 3-1/2 in. dia. port. Overall dimensions: 4 ft. 9 in. L x 1 ft. 6 in. W x 3 ft. 2 in. H. (ACN52a). (GK).

SOLD

Click here for Additional information (57.6 KB)
Click here for more information (245.3 KB)

Click On Picture

1998 Bizerba-Werke Fully Automated Slicer with Stacking/Shingling Option

SOLD 1998 Bizerba-Werke Fully Automated Slicer with Stacking/Shingling Option
Mfg: Bizerba-Werke Model: A406FB
Stock No: ENDX715.4a Serial No: 1258071
1998 Bizerba-Werke Fully Automated Slicer with Stacking/Shingling Option. Model: A406FB. S/N: 1258071. Programmable, continuously variable stroke adjustment from 30 to 55 strokes/minute. Blade diameter 13 inch. Maximum product size (round): 7.08 in. Maximum product size (rectangular): 6.89 in. x 9.45 in. Slice thickness: 0.02-0.47 in. Maximum stacking height: 2.36 in. Blade speed: 266 rpm. Electrical requirements: 120 V, 4.8 amps, 60 Hz, single phase. Overall dimensions: 45 in. L x 31 in. W x 58 in. H.(ACN250).

SOLD

Click here for more information (639.9 KB)

Click On Picture

Biro Vertical Meat Band Saw

SOLD Biro Vertical Meat Band Saw
Mfg: Biro Model: 3334
Stock No: MDFC028.2a Serial No: 27984
Biro Vertical Meat Band Saw. Model: 3334. S/N: 27984 Manual slide table. Uses a 124 in x 5/8 in. x 0.22 in. saw blade. Baldor electric motor, 2.0 hp, 1725 rpm, 115/208-230 V, 23/11.7-11.5 amps, 60 Hz, single phase. Driver pulley: 5 in. diameter. Driven pulley: 11-1/2 in. diameter. Ratio: 2.3. final rpm: 750. Overall dimensions: 3 ft. 7 in. L x 3 ft. 1/2 in. W x 5 ft. 7-1/2 in. H. (GM).

SOLD

Click here for more information (227.4 KB)
Click here to see video demonstration (666.8 KB)

Click On Picture

Biro Vertical Meat Band Saw

SOLD Biro Vertical Meat Band Saw
Mfg: Biro Model: 3334
Stock No: MDFC030.2a Serial No:
Biro Vertical Meat Band Saw. Model: 3334. Manual slide table. Uses a 124 in x 5/8 in. x 0.22 in. saw blade. Dayton electric motor, 2.0 hp, 1735 rpm, 208-230/460 V, 5.8-5.7/2.8 amps, 60 Hz, 3 phase. Driver pulley: 5 in. diameter. Driven pulley: 11-1/2 in. diameter. Ratio: 2.3. final rpm: 754. Overall dimensions: 4 ft. 2 in. L x 2 ft. 11-1/2 in. W x 5 ft. 11 in. H.

SOLD

Click Here to see video demonstration (2,086.9 KB)
Click here for more information (355.3 KB)

Click On Picture

Hand Operated Pepper Grinders

SOLD Hand Operated Pepper Grinders
Mfg: Not Specified Model:
Stock No: SWVF108 Serial No:
Hand Operated Pepper Grinders.

SOLD

Click On Picture

Hobart / Stephan® Mixer

SOLD Hobart / Stephan® Mixer
Mfg: Stephan® Model: VCM 40
Stock No: AWNC02.16 Serial No: U-725112
Hobart / Stephan® Mixer. Model: VCM 40. 7.5/10 HP, 22.0/28.8 amps, 1740/3445 RPM, Applications include: mixing, emulsifying and reductions of mayonnaise, baby food, dressings and dips and varieties of dough resulting in short batch times and products that are homogeneous and consistent in quality. Overall dimensions: 2 ft. 9 in. L x 2 ft. W x 3 ft. 11 in. H.(ACN129).

SOLD

Click here for more information (262.8 KB)

Click Here if you don't see what you're looking for in our online catalog.