Used HTST Systems and Pasteurizers, APV, Cherry-Burrell, Stork, Feldmeier and Hisaka 
 Genemco Sells Used HTST Systems Skids, Tubular HTST Skids and HTST Pasteurizer Systems. 

Click On Picture

Crepaco APV HTST Tube in Tube Pasteurizer (150 Gallons/HR)

Crepaco APV HTST Tube in Tube Pasteurizer (150 Gallons/HR)
Mfg: Van Steenburgh Engineering Laboratories Inc. Model: 6V2
Stock No: TCM001.50 Serial No: P-6084 97
Crepaco APV HTST tube in tube pasteurizer. Previous Capacity was 150 gallons an hour. Crepaco Work Order: 33369. Pump: Unimount 125. Model A951A, 3HP, 3 Phase, 60Hz, 208-230/460V. Used by The Cider Mill from 1997 until 2014 before upgrading to UV Light. This pasteurizer was in working condition when taken out of service and put into warehouse storage, it performed well for 17 years. Previous customer was under state health rules and regularly inspected by state health inspectors. This pasteurizer was previously in service pasteurizing fresh pressed apple cider. 400-800 gallons per day was processed a few times per week. The boiler is Dunkirk Natural Gas. The unit is on castors for easy movement. Year: 1997.

Click On Picture

Pasteurization / Clean Fill Process Control Skid

Pasteurization / Clean Fill Process Control Skid
Mfg: Proflow Model:
Stock No: SIKH192 Serial No: 822997001
ProFlow, Inc. Pasteurization Process Control Skid. Originally configured for a Kraft Elite Clean Fill Process. Serial: 822997001. Job: F82997. Year: 2005. Power requirements: 480VAC, 3-phase, 60 Hz, 7.3 FLAm 100kA SCCR. PID controls for ozonation, composite pump, DSI valve, back pressure, dilution water inner/outer, finished product flow, product cooler. Includes control panel, Yokogawa EXAxt450, Polestar DSP 3000 Optical Process Monitor, Fisher control valve, Spirax Sarco Control Valve, SS strainer, Waukesha Cherry-Burrell model 006 positive displacement pump, ACM Laser Refractometer, WCB control valves, K-Patents Process PR-23 Refractometer, Rosemount flowmeter, etc. Overall dimensions: 5 ft. x 4.5 ft. x 7 ft. 7 in. high.

Click here for more pictures (1,384.1 KB)

Click On Picture

Stainless Steel HTST Skid Components

Stainless Steel HTST Skid Components
Mfg: Not Specified Model:
Stock No: SIKH224 Serial No:
Stainless steel HTST Skid Mounted Components. Includes Will-Flow batch tank, APV centrifugal pump, starters, process filtered water control, Foxboro P-25 valve, Spirax Sparco Valve, hot water set components, Veeder-Root pulse transmitter, etc. Perma-San / Will-Flow Corp. stainless steel batch tank. JOVC. Capacity: 25 gallons. Serial: 50814.Year: 1987. Jacket: 125 PSI at 360F. Nat’l bd.: 5560. APV Crepaco Pump: serial E-2682-6V-86, 2 HP, 230/460V, 3-phase, 60 Hz. Overall dimensions: 16 ft. long x 5 ft. wide x 6 ft. 9 in. high. Footprint could be reduced to 9 ft L x 3 ft W.

Click here for more pictures (1,689.6 KB)

Click On Picture

Stainless Steel HTST Skid

Stainless Steel HTST Skid
Mfg: APV Crepaco Model: SR15-S-L
Stock No: SIKH121 Serial No: 13945
Stainless Steel HTST Pasteurizer Skid. Features: APV plate and frame heat exchanger model SR15-S-L, serial 13945. Crepaco stainless steel insulated balance tank, serial C8885, with spray ball baffle and lift lids. Tank inner diameter: , sidewall height: , approximate capacity: gallons. Tank Agitator: MixMor, Inc. model D-13, serial 46261-1. Baldor motor: 1/3 HP, 115/208-230V, single phase, 60 Hz. Worthington centrifugal pump model D520, size 1.25x1x4, serial A5RAEAK, 0.75 HP, 208-230/460V, 3-phase, 60 Hz. Tri-Flo sanitary centrifugal pump model C216, serial Z4301 (pump housing missing), 3 HP, 208-230/460V, 3-phase, 60 Hz. Skid is not complete and is missing controls, holding tubes, valves, recorder, etc. Overall dimensions: 80 in. x 66 in. x 78 in H.

Click here for more pictures (1,601.9 KB)

Click On Picture

APV Crepaco HTST CR5 Heat Exchanger

APV Crepaco HTST CR5 Heat Exchanger
Mfg: APV Model: CR5
Stock No: SGMN187.35 Serial No: 18483
APV Crepaco HTST Plate and Frame Heat Exchanger. Model: CR5. Serial: 18483. Previously used in a 4000 GPH application with heating section, regeneration section, cooling section. Includes two divider plates and approximately 250 heat transfer plates. Ports: 4 in. Overall Dimensions: 118 in. L x 37 in. W x 101 in H. (H)

Click here for more information (162.9 KB)

Click On Picture

1997 Stork Multitube Heat Exchanger Bundle

1997 Stork Multitube Heat Exchanger Bundle
Mfg: Stork Model:
Stock No: HGPS1500.a Serial No: 20375
1997 Stork Multitube Heat Exchanger for UHT / HTST applications. Manufactured by Stork in the Netherlands. Year: 1997. Serial: 20375. Stork heat exchangers are commonly used in the sanitary food, dairy, pharmaceutical and biochemical industry. Construction is 316L stainless steel. Helical design dramatically decreases the required footprint, decreases cleaning time, increases service life, and increases thermal transfer (compared to standard straight pass units). Estimated weight: 1700 lbs. Port Size: 2.25 in. Coil count: 32, estimated 45ft of coil. Overall dimensions: 8 ft. diameter by 7.5 ft high.

Click here for brochure (123.9 KB)
Click here for additional literature (3,679.1 KB)
Click here for more information (126.6 KB)

Click On Picture

Advance Process Sterilizer Unit

Advance Process Sterilizer Unit
Mfg: Advance Process Model:
Stock No: RCSC893.75 Serial No: 2324
Advance Process Sterilizer Unit. S/N: 2324. Stainless steel, (2) tube in tube heat exchangers, (1) cooling tube, 150 psi @ 400ºF, 18 in. dia x 20 ft. L, (2) AGC ProHX-F plate heat exchangers, connecting valve & steam trap

Click here for more information (159.7 KB)

Click On Picture

Advance Process Sterilizer Unit

Advance Process Sterilizer Unit
Mfg: Advance Process Model:
Stock No: RCSC894.75 Serial No: 2330
Advance Process Sterilizer Unit. S/N: 2330. Stainless steel, (2) tube in tube heat exchangers, (1) cooling tube, 150 psi @ 400ºF, 18 in. dia x 20 ft. L, (2) AGC ProHX-F plate heat exchangers, connecting valve & steam trap. Certified by Alaskan Copper Works. Shell: 150 PSI at 350F, -20F at 150 PSI. Tubes: 150 PSI at 350F, -20F at 150 PSI. Year: 2000. S/N: 2323.

Click here for more information (123.5 KB)

Click On Picture

Advance Process Sterilizer Unit

Advance Process Sterilizer Unit
Mfg: Advance Process Model:
Stock No: RCSC897.65 Serial No: 2325
Advance Process Sterilizer Unit. S/N: 2325. Stainless steel, (2) tube in tube heat exchangers, (1) cooling tube, 150 psi @ 400ºF, 18 in. dia x 20 ft. L, (2) AGC ProHX-F plate heat exchangers, connecting valve & steam trap

Click here for more information (140.5 KB)

Click On Picture

Sterilizer-Heat Exchanger Set

Sterilizer-Heat Exchanger Set
Mfg: Not Specified Model:
Stock No: RCSC900.30 Serial No: U-1954
Sterilizer-Heat Exchanger Set. S/N: U-1954. Tube in tube system, 100 psi @ 650ºF, 22 in. dia x 20 ft. L with bottom steam trap. (mfg in 1993)

Click here for more information (88.2 KB)

Click On Picture

Feldmeier Triple Tube Single Stage Pasteurizer - 1,200 GPH

Feldmeier Triple Tube Single Stage Pasteurizer - 1,200 GPH
Mfg: Genemco, Inc. Model:
Stock No: GEN1101 Serial No:
Feldmeier Triple Tube Single Stage Pasteurizer. (24) concentrically mounted tubes with the following conformation: thickness: 0.060 in. Inner tube: 1.38 in. diameter (inner dia.) x 240 in. L, total holding capacity: 38.5 gal. Intermediate tube: 1.88 in. diameter (inner dia.) x 235 in. L, total holding capacity: 29 gal. Outer tube: 2.38 in. diameter (inner dia.) x 220 in. L, total holding capacity: 33 gal. Skid features: a SSP Pumps Ltd. positive displacement pump, model: SK/3/038/LD, with a volume displacement capacity rating of 8.36 gal./100 revolutions and an approximate current capacity of 22.57 gpm. This pump package features a stainless steel rotor, Brook Crompton electric motor, 4 hp, 1420 rpm, 415 V, 6.5 amps, 50 Hz, 3 phase, Opperman Mastergear drive, ratio: 5.262, rpm in/out: 1420/270 (final). Inlets/outlets: (2) 2” dia. S-Line fittings. Also featured is a Schweitzer’s single shell stainless steel balance tank no. 8248-90 with a listed, 85 gallon capacity. Inside dimensions: 2 ft. 11 in. dia. x 1 ft. 8-1/2 in. straight wall. Inlets: (4) 2-1/2 in. s-line. (1) 2-1/2 in. acme. (1) 2 in. acme. (1) 4-5/8 in. port. Outlets: (1) 2-1/2 in. acme. (1) 2 in. acme. Finally, included is a hot water set with a Bell and Gossett SU-45-2 heat exchanger and a Carver centrifugal pump, type 2.5x2x7LA-33D. Overall dimensions: 21 ft. L x 5 ft. 2 in. W x 7 ft. 8 in. H

Click here for more information (738.5 KB)

Click On Picture

APV Crepaco HTST Plate Heat Exchanger – 3000 GPH

APV Crepaco HTST Plate Heat Exchanger – 3000 GPH
Mfg: APV Crepaco Model: CR5
Stock No: RCCB181B.158 Serial No: D-1498
APV Crepaco HTST Plate Heat Exchanger. Model: CR5. Approximate total heat transfer surface area: 1490 sq. ft. (261) 316 stainless steel plates. Original application included the heating, regeneration and cooling 3000 GPH of sweet and sour cream products using 110 GPM hot water and 140 GPM propylene glycols as media. Overall Includes the CR5 heat exchanger, Stainless Steel 8-Pass Holding Tube, Stainless Steel Balance Tank. Previous application was 3000 Gallons per Hour. Heat exchanger dimensions: 11 ft. 7 in. L. x 3 ft. 5 in. W. x 8 ft. 6 in. H.

Click here for drawing (219.3 KB)
Click here for more pictures (1,449.4 KB)

Click On Picture

APV HTST Press- 5,000 GPH

APV HTST Press- 5,000 GPH
Mfg: APV Model: R51
Stock No: pHDMD300.73a Serial No: 17064
APV HTST Press- 5,000 GPH. APV Crepaco Plate Heat Exchanger, Model R51, S/N 17064. (238) Diagonal flow plates. Surface heating area: 1198 sq. ft. (2) Dividers. (2) Pumps - (1) Fristam, (1) APV. Holding tube: 23 gallons. Balance tank: 152 gallon. (GI).

Click here for more information (687.6 KB)

Click On Picture

WHE Process Systems Ltd. Stainless Steel Skid-Mounted Juice Pasteurizer - 1200 GPH

WHE Process Systems Ltd. Stainless Steel Skid-Mounted Juice Pasteurizer - 1200 GPH
Mfg: WHE Process Systems Model:
Stock No: G226-50.150 Serial No: 1343
WHE Process Systems Ltd. Stainless Steel Skid-Mounted Vegetable Juice Pasteurizer. Capacity: 10,660 lbs. hr. Skid includes: a model 217SB-2 Cherry Burrell plate heat exchanger with (98) heat exchanger plates: plate overall dimensions: 1 ft. 1/2 in. W x 3 ft. 1/2 in. H. Heat transfer surface area per plate: 8 in. W x 2 ft. 9-1/2 in. H. Total heat transfer: 182.38 sq. ft. Siemens PLC with keypad, Epson dot matrix printer, balance tank, holder tube, divert valve, centrifugal timing pump with mag meter based timing system, deaerator, product removal pump, vacuum pump, shell and tube hot water make-up set, and interconnecting piping. (1) Travaini pump. Teco electric motor: 5 hp, 1750 rpm, 230/460V, 13/6.5 amps, 60 Hz, 3 phase. (1) Worthington centrifugal pump, model no. D1011, 6.50 impeller dia. motor: 3 hp, 3475 rpm, 230/460V, 9/4.8 amps, 60 Hz, 3 phase. Fristam centrifugal pump: model no. FPX712130. Baldor Electric motor: 3 hp, 3450 rpm, 208-230/460V, 8.2-7.8/3.9 amps, 60 Hz, 3 phase. (1) Cherry-Burrell centrifugal pump: model no. 4BHK-F. Leeson motor: 3 hp, 1740 rpm, 208-230/460V, 8.8/4.4 amps, 60 Hz, 3 phase. (1) Fristam centrifugal pump. Model no. FP741205. Leeson motor: 2 hp, 1740 rpm, 208-230/460V, 6.2/3.1 amps, 60 Hz, 3 phase. (1) WHE Process Systems LTD. stainless steel balance tank: inside dimensions: 2 ft. dia. x 2 ft. 8 in. straight wall (approximately 60 gallons). (1) WHE Systems LTD. Control Panel. (10) Cherry-Burrell stainless steel valves. (1) Epson LX-800 printer. (1) Shell and tube heat exchanger. (1) Rosemount transmitter parameter. Initial duty was to pasteurize 10,600 lbs/hr of single strength vegetable juice with a Fahrenheit temperature progression of 40-90-230-260-129-99-70-65 using 22,500 lbs/hr of 260°F water, 22,500 lbs/hr of 265 °F hot water and 22,500 lbs/hr of 55 °F potable water. Overall dimensions: 13 ft. 5 in. L x 8 ft. W x 10 ft. H.

Click here for more information (1,442.8 KB)

Click On Picture

APV Crepaco HTST - 20,000 lbs per hour skim milk

APV Crepaco HTST - 20,000 lbs per hour skim milk
Mfg: APV Crepaco Model: SR35
Stock No: CFPH358.41a Serial No: 76828
APV Crepaco HTST. Model: SR35. S/N: 76828. Nat'l Bd: 3066. W.O: 21308-2. Number of plates: 149. Heat transfer surface area: approx. 637 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 275°F. MDMT: 5°F @ 150 psig. Bell & Gossett Shell & Tube Heat Exchanger, S/N: 89R77624-01-1, Nat'l Bd: 9210, shell side MAWP: 150 psi @ 375°F, shell side MDMT: -20°F @ 150 psi, tube side MAWP: 125 psi @ 375°F, tube side MDMT: -20°F @ 125 psi. Bell & Gossett Centrifugal Pump, Model: 1531-2.5AB-6.375BF. ID No. RLD20475B40. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Condensate Tank- 13 Gallon, Inside straight-wall dimensions: 1 ft. dia. x 2 ft. 4 in. L. Fisher Pneumatic Valve Positioner, S/N: 11184270, Actuator type: 667, max. supply: 90 psi, operating range: 3-15 psi, Body type: ED, material: iron, size: 3, seat: 416 sst, stem plug: 316 sst/ 416 sst, rating: CL125. (3) Stainless Steel Pneumatic Valves. Hartel Stainless Steel Control Panel, dimensions: 2 ft 6 in. L x 1 ft. W x 3 ft. H. Inlets: (2) 3-1/2 in. dia. ports (product), (4) 3-1/2 in. dia. port. (steam). Outlets: (2) 3-1/2 in. dia. ports. (product), (1) 1-1/2 in. dia. port (steam), (1) 2-1/2 in. port. (steam), (2) 3-1/2 in. dia. (steam). Bell & Gossett overall dimensions: 7 ft. 1 in. L x 3 ft. 10 in. W x 6 ft. 3 in. H. APV Crepaco Heat Exchanger overall dimensions: 8 ft. L x 5 ft. 8 in. W x 6 ft 4 in. H.

Click here for more information (761.3 KB)
Click here for Drawings (1,987.5 KB)

Click On Picture

APV HTST Heat Exchanger Skid

APV HTST Heat Exchanger Skid
Mfg: APV Model:
Stock No: SKFI169.37a Serial No:
APV HTST Heat Exchanger Skid. (92) total plates, 5 in. x 19-1/2 in. surface area per plate or approximately 62 total square feet heat exchange surface capacity separated by 3 dividers. APV Crepaco nameplate model and serial numbers are illegible. (2) Mokon centrifugal pumps with motors; 2HP, 208-230/460V, 60Hz, 3-phase, 3450RPM, (also runs 575V, 190/380V, 50 Hz). Stainless Steel Control Panel. (2) IMC Instruments model 771 temperature monitors. (2) ABB Commander 200 controllers. Overall dimensions: 6 ft. 2 in. L x 2 ft. 9 in. W x 6 ft. 7 in. H.

Click here for more information (511.7 KB)

Click On Picture

APV SR6 HTST

APV SR6 HTST
Mfg: APV Model: SR6GLM
Stock No: NEAF003. Serial No: 25059
APV SR6 HTST. Model: SR6GLM. S/N: 25059. Number of plates: 51. Heat transfer surface area: approx. 325.125 sq. ft. Hot water centrifugal pump with motor. Danfoss Magflo Flowmeter System, Model: MAG1100 Food, S/N: 141702T280, size DN: 50, fluid temperature: -20 to 150 °C, lining: ceramic, power supply: 115/230 Vac, 50-60 Hz. Fisher Valve Actuator, Type: 667, S/N: CN 841808, size: 34, travel: 3/4 in., operating range: 3-15 psi, rating: 250/100 °F, plug: 316SS, stem: 316SS, seat: 316SS, body: bronze. 1990 Wessels Co. Pressure Tank- 10 Gallon, MAWP: 150 psi @ 450 °F, MDMT: -20 °F @ 150 psi. Inlets: (1) 1-1/2 in. dia. NPT, (2) 2-1/2 in. dia. S-line, (1) 4 in. dia. S-line. Outlets: (1) 1-1/4 in. dia. bevel with hex, (3) 2-1/2 in. dia. S-line, (1) 3 in. dia. S-line, (1) 4 in. dia. S-line. Overall dimensions: 98 in. L x 72 in. W x 95 in. H.

Click here for more information (502.2 KB)

Click On Picture

Mojonnier Preheat Raw Milk Pasteurizing Skid

Mojonnier Preheat Raw Milk Pasteurizing Skid
Mfg: Mojonnier Model:
Stock No: RCCB287.42a Serial No: 5024
Mojonnier Preheat Raw Milk Pasteurizing Skid. Float/flow Limit Unit. SN: 5024. 36 in. dia. x 20 in. H, Flow Limit Device Spec: Flow rate at which cut out occurs @ 48gpm / 24801 lbs./hr Holding Tube Spec, (12) coils at 2 in. dia. 96 ft. 6 in. L, Net content: 13.8 Gallons. Time holding period @ 38.6 gpm flows equals two 21.4 seconds. , float/flow limit unit, S/N 5024 @ (5) Pumps: Tri-Clover, Lincoln Motor, 7.5 hp, 3490 rpm, 230/460 V, 18.6/9.3 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Tri-Clover, Model: C216ME5ST-S, S/N: H3175, 3/4 hp, 1725 rpm, 208-230/460 V, 2.4-2.4/1.2 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Tri-Clover, Model: C216ME1ST-S, S/N: H3291, 5 hp, 3450 rpm, 230/460 V, 17.4/8.7 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Tri-clover with Motor, Model: C218ME14T-S, S/N: H3178, Inlet: (1) 3 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Balance tank - 74 Gallons with associated steam valves (approx. 10), (1) 2 stem flow diversion valve and stainless steel pipe within, (3) Air Pilot Float Switch Probes, Model: PMH, 5 in. dia. x 18 in. H. Strainer, 1-1/2 in. dia. spray bridge. Inlets: (6) 1-1/2 in. dia. S-Line, (1) 2 in. dia. S-Line. Outlets: (1) 4 in. dia. Overflow. Overall dimensions: 84-1/2 in. L x 69 in. W x 95 in. H.

Click here for more information (955.7 KB)

Click On Picture

Actini Agrolactor® Soybean Processor

Actini Agrolactor® Soybean Processor
Mfg: Actini Model: 250
Stock No: HDPT142.60 Serial No: 2679
Actini Agrolactor®. Model 250. Capacity: 250 liters / hr. (66 gallons / hr.) using approximately 35 kg of dried beans. Materials of construction: stainless steel. The Agrolactor® 250 is a complete production plant which allows continuous extraction of milk directly from dry soy beans with the ability of producing a chilled and pasteurized product with consistencies in taste, odor, bacteriological, and dietetic qualities. By-products of production include Okara (soy pulp) which can be recycled into flour for bread or used directly as a feed for animals, and options include flavor incorporation before cooling. Overall dimensions: 7 ft. 6-1/2 in. L. x 4 ft. 7-1/8 in. W. x 5 ft. 10-1/4 in. H.(ACN700).

Click here for more information (980.4 KB)
Click here for manual (1,594.4 KB)
Click here for Agrolactor Brochure (1,218.5 KB)

Click On Picture

Actini Agrolactor®

Actini Agrolactor®
Mfg: Actini Model: 250
Stock No: HDPT143.60 Serial No: 2678
Actini Agrolactor®. Model 250. Capacity: 250 liters / hr. (66 gallons / hr.) using approximately 35 kg of dried beans. Materials of construction: stainless steel. The Agrolactor® 250 is a complete production plant which allows continuous extraction of milk directly from dry soy beans with the ability of producing a chilled and pasteurized product with consistencies in taste, odor, bacteriological, and dietetic qualities. By-products of production include Okara (soy pulp) which can be recycled into flour for bread or used directly as a feed for animals, and options include flavor incorporation before cooling. Overall dimensions: 7 ft. 1 in. L. x 4 ft. ½ in. W. x 5 ft. 6 in. H.(ACN700).

Click here for manual (1,597.2 KB)
Click here for more information (998.7 KB)
Click here for Agrolactor Brochure (1,218.5 KB)

Click On Picture

Actini Agrolactor® Soybean Milk Plant

Actini Agrolactor® Soybean Milk Plant
Mfg: Actini Model: 250
Stock No: HDPT144.60 Serial No: 2677
Actini Agrolactor®. Model 250. Capacity: 250 liters / hr. (66 gallons / hr.) using approximately 35 kg of dried beans. Materials of construction: stainless steel. The Agrolactor® 250 is a complete production plant which allows continuous extraction of milk directly from dry soy beans with the ability of producing a chilled and pasteurized product with consistencies in taste, odor, bacteriological, and dietetic qualities. By-products of production include Okara (soy pulp) which can be recycled into flour for bread or used directly as a feed for animals, and options include flavor incorporation before cooling. Overall dimensions: 7 ft. 1 in. L. x 4 ft. ½ in. W. x 5 ft. 6 in. H.(ACN700).

Click here for manual (1,350.2 KB)
Click here for more information (950.6 KB)
Click here for Agrolactor Brochure (1,218.5 KB)

Click On Picture

Actini Agrolactor®

Actini Agrolactor®
Mfg: Actini Model: 250
Stock No: HDPT145.60 Serial No: 2614
Actini Agrolactor®. Model 250. Capacity: 250 liters / hr. (66 gallons / hr.) using approximately 35 kg of dried beans. Materials of construction: stainless steel. The Agrolactor® 250 is a complete production plant which allows continuous extraction of milk directly from dry soy beans with the ability of producing a chilled and pasteurized product with consistencies in taste, odor, bacteriological, and dietetic qualities. By-products of production include Okara (soy pulp) which can be recycled into flour for bread or used directly as a feed for animals, and options include flavor incorporation before cooling. Overall dimensions: 7 ft. 6-1/2 in. L. x 4 ft. 7-1/8 in. W. x 5 ft. 10-1/4 in. H.(ACN700).

Click here for manual (1,320.7 KB)
Click here for more information (838.6 KB)
Click here for Agrolactor Brochure (1,218.5 KB)

Click On Picture

APV Crepaco HTST

APV Crepaco HTST
Mfg: APV Crepaco Model: SR35
Stock No: CFPH359.41a Serial No: 76827
APV Crepaco HTST. Model: SR35. S/N: 76827. Nat'l Bd: 3067. W.O: 21308-1. Number of plates: 148. Heat transfer surface area: approx. 632 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 275°F. MDMT: 5°F @ 150 psig. Bell & Gossett Shell & Tube Heat Exchanger, S/N: 89R7762-01-4, Nat'l Bd: 9213, shell side MAWP: 150 psi @ 375°F, shell side MDMT: -20°F @ 150 psi, tube side MAWP: 125 psi @ 375°F, tube side MDMT: -20°F @ 125 psi. Centrifugal Pump, S/N: 1527422 D.8. U.S. Electric Motor, 3 hp, 1750 rpm, 230/460 V, 9.0-4.5/10.5-5.25 amps, 60 Hz, 3 phase. Condensate Tank- 13 Gallon, inside straight-wall dimensions: 1 ft. dia. x 2 ft. 4 in. L. Fisher Pneumatic Valve Positioner, S/N: 11184269, Actuator type: 667, max. supply: 90 psi, operating range: 3-15 psi, Body type: ED, material: iron, size: 3, seat: 416 sst, stem plug: 316 sst/ 416 sst, rating: CL125. (3) Stainless Steel Pneumatic Valves. Hartel Stainless Steel Control Panel, dimensions: 2 ft 6 in. L x 1 ft. W x 3 ft. H. Inlets: (2) 2 in. dia. ports, (1) 3 in. dia. port, (1) 2 in. dia. I-line fitting, (1) 2 in. dia. flanged port. Outlets: (2) 4 in. dia. flanged ports, (1) 1-1/2 in. dia. port, (2) 3 in. dia. ports, (1) 2 in. dia. flanged port. Overall dimensions: 8 ft. 7 in. L x 5 ft. 8 in. W x 11 ft. 2-1/2 in. H.

Click here to see a video walk-around

Click here for more information (1,374.1 KB)

Click On Picture

Stork Single Stage Heat Exchanger

Stork Single Stage Heat Exchanger
Mfg: Stork Model:
Stock No: 350.TGP361a.15 Serial No:
Stork Single Stage Heat Exchanger. Machine no: 19955. Material of construction: 316 stainless steel. Tube dimensions: 84 ft. L x 3-1/2 in. dia. ½ in. inner dia. tubes. Inlets/outlets: (3) 2 in. ACME, (1) 3 in. pipe port, (1) 1 in. FNPT, (1) 1 in. FNPT shut off valve. Overall dimensions: 6 ft. 7 in. W x 7 ft. 10 in. H.

Click here to see a video of the equipment

Click here for additional information (123.9 KB)
Click here for more information (223.8 KB)

Click On Picture

Heinzen HMI Pasteurizing Conveyor for Whole Citrus Fruit

Heinzen HMI Pasteurizing Conveyor for Whole Citrus Fruit
Mfg: Heinzen Manufacturing Inc. Model:
Stock No: SFEP011.8a Serial No: 13810
Heinzen HMI Pasteurizing Conveyor for Whole Citrus Fruit. Maximum aperture/clearance above belt: 24 in. W x 5 in. H. Height at conveyor infeed/exit: 92/74 in. This unit was part of a Fresh Express citrus line that was processing oranges and grapefruit. Product was pre-rinsed then sent to this unit for pasteurization prior to peeling. The HMI unit was setup for 2 ½ minute dwell time with 180°F hot water spraying from above the conveyor followed by a four-spray rinse section. Water was pumped from an insulated, external tank (screened and recirculated loop). The tank was heated with live steam injection. Tank and circulation pump are not included. (3) Baldor Industrial washdown duty motors, 1/2 hp, 1750 rpm, 230/460 V, 1.6/.8 amps, 60 Hz, 3 phase. (2) Boston Gear Drives, 60 ratio, 29.61 rpm (final, infeed and pasteurizing conveyors). Boston Gear Drive, 30 ratio, 58.3 rpm (final, exit conveyor). Inlets: (1) 1 in. dia. PVC (dual spray bridge), (1) 2 in. dia. S-line fitting. Outlets: (1) 3/4 in. dia. PVC (final spray), (1) 4 in. dia. S-line fitting, (2) 6 in. dia. vents each with 11 in. dia. flanges and (8) 3/4 in. dia. thru-holes at a center-to-center distance of 3-1/2 in. Overall dimensions: 1 ft. 8 in. L x 4 ft. 10 in. W x 9 ft. H.(ACN1000).

Click here for more information (316.3 KB)

Click On Picture

Chemap® Ltd. Fermenter with Foam Separator - 20 Gallons

Chemap® Ltd. Fermenter with Foam Separator - 20 Gallons
Mfg: Chemap® Ltd. Model: D-4224
Stock No: SKFI085A.5 Serial No: 9-1367-75
Chemap® Fermentor. Model: D-4224. Serial No.: 9-1367-75. Tank capacity: 20 gallons. Capacity of jacket: 2.4 gallons. Tank measurements: 38 in. H x 14 in. Dia. and features side sweep agitation. Vessel and jacket working pressure: 35 PSIG / vacuum . Maximum working temperature: 266F. Electrical components: W. Frei AG electric motor: (3.5 hp) 2.64 kW, 3460 rpm, 208V 60Hz. Winkelmann electric motor: (2.5 hp) 1.9 kW, 170V. Also features a Fundafom model foam separator. Serial No.: 9.1-99-8.78, WA 6670, 35 PSIG/Vac., Contruction Pressure 52.5 psig. Made in Switzerland. Overall dimensions: 4 ft. 9 in. L x 3 ft. 1 in. W x 6 ft. 11 in. H.

Click here to see a video of the equipment

Click here for more information (403.9 KB)

Click On Picture

Chemap® Ltd. Fermenter - 8 Gallons

Chemap® Ltd. Fermenter - 8 Gallons
Mfg: Chemap Model: D-4223
Stock No: SKFI085B.5 Serial No: 9-1368-30
Chemap® LTD. Fermentor. Model: D-4223. Serial No.: 9-1368-30/ Tank capacity: 8 gallons. Tank measurements: 22 in. H x 12 in. Dia. and features side sweep agitation. Capacity of jacket: 1 gallon. Vessel and jacket working pressure: 35 PSIG/vacuum. Max Working Temperature: 266F. Winkelmann electric motor: 1.5 kW, 180V. Made in Switzerland. Overall dimensions: 4 ft. 9 in. L x 3 ft. 1 in. W x 5 ft. 11 in. H.

Click here to see a video of the equipment

Click here for more information (405.6 KB)



View previously sold HTST. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Plate Heat Exchangers | Votators | Shell and Tube | Ice Cream Equipment | Processing Tanks 
Other Categories:Cap Tighteners / Cappers | Mills / Emulsifiers | Waukesha Pumps Size 25 and 30 | Liquifiers | Cherry Burrell Homogenizers 
Other Manufacturers:CIP Equipment | Plate and Frame Filters | R/O and Membrane Filters | Rotary Pressure/Piston Filler | Separators 

 Genemco Sells Used Cherry-Burrell, APV, Stork, Hisaka HTST Systems Skids, Tubular HTST Skids and HTST Pasteurizer Systems.