|
Click On Picture
|
HTST Holding Tubes
|
Mfg: Not Specified
|
Model:
|
Stock No: SNPM080.6
|
Serial No:
|
HTST Holding Tubes. Heating surface area: 18.22 sq. ft. Holding tubes are equipped with a Balston Steam Filter, Type: 23/75 SR, Element No: 200-75 SR, maximum pressure @ 353 °F: 125, filtering retention: 98% at 0.01 micron, application: culinary steam. Unit uses a Fisher Actuator, Type: 513, size: 20, with a travel of 3/4 in., and an open range of 3-15 sec. Also equipped is a Fisher Electro-pneumatic control, type 646 and TCI Superior Flowmaster flow diversion valve. Inlet: (2) 2 in. dia. S-line fittings. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 9 ft. 8 in. L x 28 in. W x 66 in. H. XM
|
Click here for more information (264.3 KB)
|
|
Click On Picture
|
Stainless Steel Tube
|
Mfg: Not Specified
|
Model:
|
Stock No: TACJ0834.1a
|
Serial No:
|
Stainless Steel Tubes. (2) 1-1/2 in. S-line ports. 1-1/2 in. dia. tube. Overall dimensions: 9 ft. ¼ in. L x 2 ft. 2-3/8 in. W x 7 in. H.
|
|
|
Click On Picture
|
Stainless Steel Holding Tube – 2-1/2 inches
|
Mfg: Not Specified
|
Model:
|
Stock No: TACJ0828.5
|
Serial No:
|
Stainless Steel Holding Tube – 2-1/2 inches. Tube is reduced down to 2 inches at the ends. 4 complete loops/ 8 passes. Inlets/Outlets: (4) 2 in. S-Line fittings. (8) Straight tube length: 17 ft. 6 in. (7) U-bends length: 1 ft. 10 in. Total length of tube: 152 ft. 10 in. Overall dimensions: 18 ft. 8 in. L x 2 ft. 6 in. W x 4 ft. 1 in. H.
|
Click here for more information (402.4 KB)
|
|
Click On Picture
|
Stainless Steel Tube
|
Mfg: Not Specified
|
Model:
|
Stock No: TACJ0826.2
|
Serial No:
|
Stainless Steel Tube. 3 in. dia. x 12 ft. L. 6 loops.
|
|
|
Click On Picture
|
Stainless Steel HTST Control Panel
|
Mfg: Not Specified
|
Model:
|
Stock No: HDYA049.20
|
Serial No:
|
Stainless Steel HTST Control Panel. Maselli Misure S.p.A. Brix Rafractrometric Receiver, Model: RIT2-600. Allen-Bradley PLC5/80 Controller. Air Valve Solenoids. Power Supply. Cathode Ray Tube and Cathode Ray Tube Control Circuit Board. UPS (Uninterruptible Power Supply). Codex Modem. Allen-Bradley Data Highway Communication Interface. (1) 1 ft. 4 in. W x 1 ft. H screen with keyboard. Overall dimensions: 6 ft. 4 in. L x 3 ft. 4 in. W x 7 ft. 1/2 in. H.
|
Click here for more information (676.9 KB)
|
|
Click On Picture
|
APV Plate Heat Exchanger Frame
|
Mfg: APV
|
Model: R-51
|
Stock No: 120.ME88.20
|
Serial No: 24447
|
APV Plate Heat Exchanger. Model: R51. S/N and W.O: 24447. *Note: the divider plate has been removed and sold. Inlets/outlets: (11) 3 in. dia. S-line fittings. Overall dimensions: 8 ft. 9 in. L x 2 ft. 10 in. W x 7 ft. 10 in. H.
Parker Hydraulic Torque Link, S/N: 51758, inlets/outlets: (4) 1/2 in. dia. NPT fittings. Overall dimensions: 2 ft. 5 in. L x 1 ft. 9 in. W x 6 ft. 9 in. H.
|
Click here for more information (293.3 KB)
|
|
Click On Picture
|
HTST Stainless Steel Panel Control Board
|
Mfg: Not Specified
|
Model:
|
Stock No: TACJ0866.4
|
Serial No:
|
(2) HTST Stainless Steel Panel Control Board. (4) Anderson chart recorders. (2) Anderson digital readouts. Serial no. 9805050 and 9811319. 1st control panel dimensions: 4 ft. 2 in. L x 1 ft. 4 in. W x 5 ft. 7 in. H. 2nd control panel dimensions: 5 ft. L x 1 ft. 2 in. W x 5 ft. 7 in. H.
|
Click here for more information (694.6 KB)
|
|
Click On Picture
|
SOLD Hot Water Set
|
Mfg: Not Specified
|
Model:
|
Stock No: CPI02
|
Serial No:
|
Hot Water Set, top vessel 12 in. dia. x 60 in. L with level glass tube, bottom vessel 15 in. dia. x 103 in. L, mild steel frame. Overall dimensions 127 in. L x 33 in. W x 47 in. H. SOLD
|
|
|
Click On Picture
|
SOLD Feldmeier Stainless Steel Tank - 125 Gallons
|
Mfg: Feldmeier
|
Model:
|
Stock No: GLET01D
|
Serial No: E-564-99
|
Feldmeier Stainless Steel Tank. S/N: E-564-99. Approximate capacity: 125 gallons. Inside dimensions: 36 in. dia. x 28-1/2 in. straight wall. Overall (2) 4 in. s-line inlets. (2) 2-1/2 in. s-line inlets. (1) 2 in. s-line inlet. (2) 3 in. s-line outlets. (1) 2 in. s-line outlet. dimensions: 3 ft. 4 in. L. x 2 ft. 11 in. W. x 3 ft. 9-1/2 in. H.(ACN80). SOLD
|
Click here for more information (245.2 KB)
|
|
Click On Picture
|
SOLD Stainless Steel Holding Tube- 15 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: OI178.
|
Serial No:
|
Stainless Steel Holding Tube- 15 Gallon. Tube dimensions: (9) 2 in. diameter x 125 in. L. Inner diameter: 1.90 in. Thickness: 0.10 in. Capacity: 15 gallons. Inlet: (2) 2 in. threaded (male), 2 in. ‘S’ line fitting. Outlet: 2 in. ‘S’ line. Overall dimensions: 132 in. L x 33 in. W x 71 in. H. SOLD
|
Click here for more information (156.6 KB)
|
|
Click On Picture
|
SOLD Stainless Steel Tubes
|
Mfg: Not Specified
|
Model:
|
Stock No: TACJ0835.1
|
Serial No:
|
Stainless Steel Tubes. 1 in. dia. x 5 ft. 5 in. L. SOLD
|
|
|
|
|
|