|
Click On Picture
|
Stainless Steel Hydraylic Power Pack
|
Mfg: Not Specified
|
Model:
|
Stock No: DTTC2076.
|
Serial No:
|
Stainless Steel Hydraylic Power Pack. Food grade hydraulic oil only. Stainless Steel Oil Reservoir Tank- 170 Gallon. Inside straightwall dimensions: 3 ft. 10 in. L x 2 ft. W x 3 ft. H. Oil Gear Hydraulic Pump, Model: PVW34DL SAY CN. S/N: 89039663. Baldor Electric Motor, 20 hp, 1760 rpm, 208-230/460 V, 54-50/25 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWH15CNN, S/N: 99363774.Baldor Electric Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/15 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWHLSAYCNNN, S/N: 01448272. Baldor Electric Motor, 10 hp, 1760 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Hydraulic Pump, Model: PVWH10LSAYCNNN, S/N: 00410558. Baldor Electric Motor, 5 hp, 1750 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. B&F Hydraulic Pump, Model: ss-1102-210-X-5.81, S/N: 14412-2. American Industrial Oil Cooler, Model: AC-35-1, S/N: 34366A, temperature: 400 °F, pressure: 300 psi. Reliance Electric Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 4.4/2.2 amps, 60 Hz, 3 phase. (6) Vickers Directional Valves, S/N's: 879135DG4S4012CB60, 879135DG4S4012CB60, DG4V3S2GMB560, DG4V32CMFTWB660. Overall dimensions: 8 ft. 7 in. L x 5 ft. 3 in. W x 7 ft. 5 in. H.
|
Click here for more information (512.0 KB)
|
|
Click On Picture
|
Stainless Steel Hydraulic Power Pack
|
Mfg: Not Specified
|
Model:
|
Stock No: DTTC2077.
|
Serial No:
|
Stainless Steel Hydraulic Power Pack. Food grade hydraulic oil only. Stainless Steel Reservoir Tank-170 Gallon. Inside straight-wall dimensions: 3 ft. 10 in. L x 2 ft. W x 3 ft. H. Oil Gear Hydraulic Pump, Model: PVWH34LSAYCNNN, S/N: 94167190. Baldor Electric Motor, 20 hp, 1760 rpm, 208-230/460 V, 54-50/25 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWH15LSAYCNNN, S/N: 98339105. Baldor Electric Motor, 10 hp, 1760 rpm, 208-230/460 V, 28.5-28.4/14.2 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWH15LSAYCNNN, S/N: 92121290. Baldor Electric Motor, 10 hp, 1760 rpm, 208-230/460 V, 28.5-28.4/14.2 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWH10LSAYCNNN, S/N: 19373416. Reliance Electric Motor, 5 hp, 1750 rpm, 230/460 V, 12.2/6.1 amps, 60 Hz, 3 phase. Americal Industrial Oil Cooler, Model: AC-35-3, S/N: 34520A, temperature: 400 °F, pressure: 300 psi. Vickers Directional Valves. Model No's: 879135DG4S4012CB60, 02120015DG4S4W012CB60, DG4V3S2CMFWB560, KFDG4V32C28SMV1H620, DG4V3S2CMFWB560, KFDG4V32C285ZMV1H620. Overall dimensions: 8 ft. 7 in. L x 5 ft. 3 in. W x 7 ft. 5 in. H.
|
Click here for more information (1,016.2 KB)
|
|
Click On Picture
|
1991 Weston Hydraulic Power Pack- 150 Gallon
|
Mfg: Weston
|
Model: WFT120
|
Stock No: EKTF9100.1
|
Serial No: 9141
|
1991 Weston Hydraulic Power Pack- 150 Gallon. Model: WFT120. S/N: 9141. Maximum rated flow: 34 gpm at 1250 psi. (2) U.S. Motors with pumps, 25 hp, 1765 rpm, 230-460 V, 63-31.5 FLA, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. NPT (female). Outlets: (1) 1-1/4 in. dia. NPT (female). Overall dimensions: 68 in. L x 42 in. W x 46 in. H.(ACN128).
|
Click here for more information (269.7 KB)
|
|
Click On Picture
|
Dual Hydraulic Power Pack- 30 HP
|
Mfg: Not Specified
|
Model:
|
Stock No: EKTF9431.a
|
Serial No:
|
Dual Hydraulic Power Pack- 30 HP. (2) Baldor motors, 30 hp, 1760 rpm, 230/460 V, 74/37 amps, 60 Hz, 3 phase. (2) Hydura piston pumps. Pump #1- Model: PVW 45L SAY CNSN; Pump #2- Model: PVW 45R SAY CNSN. Tank capacity: 150 gallons. Oil glass level indicator. Pressure gauge: 0-2000 psi. Inlet tank: 2 in. threaded female, (2) filters. Outlet tank: 3-1/2 in. threaded female, connection tank/pump: 3 in. pipe, (2) filters inside tank. Overall dimensions: 76 in. L x 60 in. W x 37 in. H.
|
Click here for more information (259.1 KB)
|
|
Click On Picture
|
Hydraulic Pump Unit- 40 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: EKTF9593.1
|
Serial No:
|
Hydraulic Pump Unit- 40 Gallon. Reliance motor, 10 hp, 1755 rpm, 230/460 V, 22.8/11.9 amps, 60 Hz, 3 phase. Pump. Tank thermometer: 32 °F- 212 °F. Tank inlet/outlet: 1-1/2 in. pipe. Overall dimensions: 39 in. L x 29 in. W x 39 in. H.
|
Click here for more information (129.5 KB)
|
|
Click On Picture
|
Flo-Matix Company Food Craft Hydraulic Reservoirs- 40 Gallon
|
Mfg: Flo-Matix Company
|
Model: FM30-10-RV610
|
Stock No: DPFI120.1
|
Serial No: M154-B
|
Flo-Matix Company Food Craft Hydraulic Reservoirs- 40 Gallon. Model: FM30-10-RV610. S/N: M154-B. Reservoir is equipped with a 13 in. dia. cooling fan, fluid condenser, and compressor filter. Manway diameter: 11 in. Fasco Industries Fan Motor, 1/4 hp, 115/230 volt , 1 phase. Inlets: (1) 1 in. dia. male ferrule. Outlets: (1) 1 in. dia. NPT (female). Overall dimensions: 47 in. L x 25 in. W x 64 in. H. (H17)(XM).
This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. No hyd. pack for this unit.
|
Click here for more information (229.2 KB)
|
|
Click On Picture
|
Flo-Matix Company Food Craft Hydraulic Reservoirs- 40 Gallon
|
Mfg: Flo-Matix Company
|
Model: FM30-10-RV610
|
Stock No: DPFI119.1
|
Serial No: M154-D
|
Flo-Matix Company Food Craft Hydraulic Reservoirs- 40 Gallon. Model: FM30-10-RV610. S/N: M154-D. Reservoir is equipped with a 13 in. dia. cooling fan, fluid condenser, and compressor filter. Manway dia.: 11 in. Fasco Industries Fan Motor, 1/4 hp, 115/230 V, 1 phase. Inlets: (1) 1 in. dia. male ferrule. Outlets: (1) 1 in. dia. NPT (female). Overall dimensions: 47 in. L x 25 in. W x 64 in. H. XM.
This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. No hyd. pack for this unit.
|
Click here for more information (228.7 KB)
|
|
Click On Picture
|
SOLD Hydraulic Pump
|
Mfg: Not Specified
|
Model: DUBIO-RSXY-31-CM-11
|
Stock No: MP-126
|
Serial No:
|
Hydraulic pump, Model DUBIO-RSXY-31-CM-11 on mild steel base with 5 hp electric motor, make GE, 1,745 rpm, 230/460 volts, model no. 5K814BL2200. SOLD
|
|
|
Click On Picture
|
SOLD Stainless Steel Hydraulic Power Pack
|
Mfg: Vescor
|
Model:
|
Stock No: DTTC2081.
|
Serial No:
|
Stainless Steel Hydraulic Power Pack. Food grade hydraulic oil only. Stainless Steel Tank- 90 Gallon. Dimensions: 3 ft. L x 1 ft. 8 in. W x 2 ft. 5 in. H. Vescor Hydraulic Pump with Baldor Electric Motor, 15 hp, 1765 rpm, 230/460 V, 37/18.5 amps, 60 Hz, 3 phase. Vickers Relief Valve, S/N: CT 10 B30, pressure range (min/max): 125/1000 psi. Overall dimesions: 4 ft. 4 in. L x 2 ft. 10 in. W x 5 ft. 7-1/2 in. H. SOLD
|
Click here for more information (227.2 KB)
|
|
Click On Picture
|
SOLD Vickers Hydraulic Power Pack- 13 Gallon
|
Mfg: Vickers
|
Model:
|
Stock No: SFEP264.2
|
Serial No: C 34394
|
Vickers Hydraulic Power Pack- 13 Gallon. S/N: C 34394. Vickers Hydraulics is a worldwide leader in the design, manufacture and marketing of a comprehensive line of reliable, high-efficiency hydraulic systems that are used for agriculture, construction, industrial, mining, fishing, marine and lawn & garden. Vickers Motor, 5 hp, 1725 rpm, 230/460 V, 13.2/6.6 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. threaded male inlet. Outlets: (2) 1/4 in. threaded male outlet. Overall dimensions: 19 in. L x 15 in. W x 32 in. H. SOLD
|
Click here for more information (185.8 KB)
|
|
Click On Picture
|
SOLD Stainless Steel Hydraulic Power Pack
|
Mfg: Vickers
|
Model:
|
Stock No: DTTC2080.
|
Serial No:
|
Stainless Steel Hydraulic Power Pack. Food grade hydraulic oil only. Stainless Steel Reservoir Tank- 90 Gallon. Inside straight-wall dimensions: 4 ft. L x 2 ft. 6 in. W x 1 ft. 8 in. H. Vickers Hydraulic Pump with Motor. Vickers Safety Relief Valve, Model: 2520V0 14A8, S/N: 1CC20. Pall Industrial Hydraulics Corp Filter. Overall dimensions: 4 ft. 4 in. L x 2 ft. 11 in. W x 4 ft. 4-1/2 in. H. SOLD
|
Click here for more information (343.7 KB)
|
|
|
|
|