Genemco Sells Used Hydrosieve Screeners 
  

Click On Picture

Kusters-Water Stainless Steel Dewatering Conveyor

Kusters-Water Stainless Steel Dewatering Conveyor
Mfg: Kusters-Water Model: FSM Filter Screen
Stock No: TSRC201 Serial No:
Kusters-Water Stainless Steel Dewatering Conveyor. Model: FSM Filter Screen. Perforated filter screen design with rotating brush cleaner. Also has lifting fingers for larger pieces. Designed to be used in an inclined position 50, 60, or 75 degrees. Stainless steel construction. Wastewater flows through the screen while contaminants are captured and transferred away.

Click here for more information (658.1 KB)
Click here for brochure (2,398.2 KB)

Click On Picture

Stainless Steel Single Drum Wastewater Dewatering Screen

Stainless Steel Single Drum Wastewater Dewatering Screen
Mfg: Not Specified Model:
Stock No: AANF150.8 Serial No:
Stainless Steel Squirrel Cage for Dewatering, 4 ft. x 3 ft., 1/4 in. screen, with drive and frame. Common applications include vegetables, fruits, red meats, oil/fax rendering, poultry, pork, seafood, snack foods, potatoes, etc. Solids are input into one end of the horizontal cylindrical screen, as the drum spins, water and fines exit through the screen, solids / overs exit the end of the drum opposite the infeed. Estimated weight: 2000 lbs.

Click here for more information (67.0 KB)

Click On Picture

Stainless Steel Cylindrical Screen / Reel

Stainless Steel Cylindrical Screen / Reel
Mfg: Not Specified Model:
Stock No: NOI1410 Serial No:
Stainless Steel Cylindrical Screen / Reel. For sifting, dewatering, cleaning, screening, sizing, etc. Does not include a frame or cradle. Screen holes are 1/8 in. wide x 1.25 in. long. Dimensions: 41 in. dia. x 71 in. L.

Click On Picture

Baehr Hydrosieve Filter System

Baehr Hydrosieve Filter System
Mfg: Not Specified Model:
Stock No: AANF157A.10 Serial No:
Baehr 6 ft. wide Hydrosieve Filter System. With 6 ft. x 6 ft. x 6 ft. stainless steel discharge hopper, and stationary screener. Made to separate water from solids.

Click here for more information (114.4 KB)

Click On Picture

Stainless Steel Roto Strainer 4 ft. dia. x 7 ft. L

Stainless Steel Roto Strainer 4 ft. dia. x 7 ft. L
Mfg: Not Specified Model:
Stock No: BDPC022.18 Serial No:
Stainless Steel Roto Strainer / Single Drum Wastewater Screener. 4 ft. dia. x 7 ft. L, dual chain, hydraulic drive. Approximate Screen Hole Size: 3mm. Internal Screw: 9 flights at 3 in. high. Common applications include vegetables, fruits, red meats, oil/fax rendering, poultry, pork, seafood, snack foods, potatoes, etc. Solids are input into one end of the horizontal cylindrical screen, as the drum spins, water and fines exit through the screen, solids / overs exit the end of the drum opposite the infeed. Estimated weight: 3500 lbs.

Click here for more information (446.3 KB)

Click On Picture

Stainless Steel Rotary Sifter Reel / Screen

Stainless Steel Rotary Sifter Reel / Screen
Mfg: Not Specified Model:
Stock No: RBFM617E Serial No:
Stainless Steel Rotary Sifter Screen. Previously used on a 200 gallon rectangular tank. Screen dimensions: 1 ft. dia. x 1 ft. L. Screen width: 0.015 in.

Click On Picture

Dewatering System

Dewatering System
Mfg: Not Specified Model:
Stock No: AANF269.4 Serial No:
Dewatering system with 7.5 hp Tri-Clover pump and screen. 440 v, 3 ph.

Click here for more information (85.3 KB)

Click On Picture

SOLD Hycor Rotostrainer Dewatering Unit SOLD

SOLD Hycor Rotostrainer Dewatering Unit
Mfg: Hycor Model: RSA2548I8
Stock No: LPI001. Serial No: 309001
Hycor Rotostrainer Dewatering Unit. Model: RSA2548I8. S/N: 309001. Rotostrainer: 2548 X060. Externally fed, rotating drum screen-16 mesh. Capacity: 60 gpm. Rotostrainer consists of a 25 in. dia. x 48 in. L dewatering screen with a 48 in. W x 4 in. H doctor blade cleaner. The natural action of wastewater cascading through the screen creates a powerful backwash, which results in a continuously clean surface. Solids are caught on the outside of the screen surface and are removed by a tensioned doctor blade. General Electric Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 3.3-3.0/1.5 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive, 1.58 ratio, 1091 rpm (final), 3320 in-lb torque. Inlets: (1) 47 in. L x 13 in. W, (1) 8-1/2 in. dia. pipe. Outlets: (1) 3 in. dia., (1) 3 in. dia. threaded fitting. Overall dimensions: 72 in. L x 60 in. W x 54-1/2 in. H.

SOLD

Click here for more information (278.9 KB)

Click On Picture

SOLD Parkson Hycor RotoStrainer Solid/Liquid Separator SOLD

SOLD Parkson Hycor RotoStrainer Solid/Liquid Separator
Mfg: Parkson Hycor Model: RSM2524F/A4
Stock No: DKI03. Serial No: 001153DA-2
Parkson Hycor RotoStrainer Solid/Liquid Separator. Model: RSM2524F/A4L, S/N: 001153DA-2. SEW Eurodrive motor: 1/3 hp, 230/460 V, 1.4/.7 amps, 60 Hz, 3 phase. Reducer: 12:1 ratio. Final speed: 140 rpm. Inlet: 8 in. Screen diameter: 25 in., Screen length: 24 in. Scraper blade: 24 in. L x 2 1/2 in. W. Opening size: 0.020 in. Square liquid tank: 34-1/2 in. L x 29 in. W x 22 in. H. Tank inlets/outlets: (1) 4 in., (2) 2 in., (1) 2-1/2 in. The rotostrainer screens discrete solids, scum, and oily materials without binding. The Rotostrainer screen features a heavy-duty corrosion-resistant stainless steel chassis and wedgewire screening cylinder. The screen is externally fed so that influent is directed under a baffle, then upward and over the length of the cylinder. The natural action of wastewater cascading through the screen creates a powerful backwash, which results in a continuously clean surface. Solids are caught on the outside of the screen surface and are removed by a tensioned doctor blade. Capacities range from 60 to 7,800 gpm (13.6 to 1,771 m³/hr) in a single unit. Unit contains internal spray bar that benefits greasy applications. Overall dimensions: 54 in. L x 50 in. W x 68 in. H.

SOLD

Click here for more information (330.0 KB)

Click On Picture

SOLD Hycor Roto Strainer SOLD

SOLD Hycor Roto Strainer
Mfg: Hycor Model: RSA 2572
Stock No: JG-FB05.20 Serial No: 508005
Hycor Roto Strainer 6 ft. L x 25 in. dia. Model RSA 2572. S/N 508005. Roto Strainer 2572-1 030.

SOLD

Click here for more information (121.3 KB)

Click On Picture

SOLD Hycor Roto Strainer SOLD

SOLD Hycor Roto Strainer
Mfg: Hycor Model: RSA 2548
Stock No: JG-FB06.20 Serial No:
Hycor Roto Strainer 4 ft L x 25 in. dia. Model RSA 2548. Roto Strainer appears to have an 020 screen.

SOLD

Click here for more information (121.3 KB)

Click On Picture

Parkson Hycor Stainless Steel Roto Strainer Solid/Liquid Separator

SOLD Parkson Hycor Stainless Steel Roto Strainer Solid/Liquid Separator
Mfg: Parkson Hycor Model: RSA2548-1
Stock No: RCJF1579.20 Serial No: H1805002-A
Parkson Hycor Corporation Stainless Steel Roto Strainer Solid / Liquid Separator. Model: RSA2548-1. Dewatering screen: 48 in. L x 25 in. Dia. Screen Opening: 0.030 in. The Roto strainer screen features a heavy-duty corrosion-resistant stainless steel chassis and wedge wire screening cylinder. The screen is externally fed so that influent is directed under a baffle, then upward and over the length of the cylinder. The natural action of wastewater cascading through the screen creates a powerful backwash, which results in a continuously clean surface. Solids are caught on the outside of the screen surface and are removed by a tensioned doctor blade. (2) Inlets: 10-1/2 in. and 5 in. (1) Outlet: 4-1/2 in. Overall dimensions: 5 ft. 10 in. L x 4 ft. 1 in. W x 4 ft. 4 in. H.

SOLD

Click here for more information (188.4 KB)

Click On Picture

Parkson Hycor Stainless Steel Roto Strainer Solid/Liquid Separator

SOLD Parkson Hycor Stainless Steel Roto Strainer Solid/Liquid Separator
Mfg: Parkson Hycor Model: RSA2548-1
Stock No: RCJF1578.20 Serial No: H1805002
Parkson Hycor Corporation Stainless Steel Roto Strainer Solid / Liquid Separator. Model: RSA2548-1. Dewatering screen: 48 in. L x 25 in. Dia. Screen Opening: 0.030 in. The Roto strainer screen features a heavy-duty corrosion-resistant stainless steel chassis and wedgewire screening cylinder. The screen is externally fed so that influent is directed under a baffle, then upward and over the length of the cylinder. The natural action of wastewater cascading through the screen creates a powerful backwash, which results in a continuously clean surface. Solids are caught on the outside of the screen surface and are removed by a tensioned doctor blade. (2) Inlets: 10-1/2 in. and 5 in. (1) Outlet: 4-1/2 in. Overall dimensions: 5 ft. 10 in. L x 4 ft. 1 in. W x 4 ft. 4 in. H.(ACN273).

SOLD

Click here for more information (139.1 KB)

Click On Picture

C.E. Bauer Stainless Steel Stationary Screener / Separator

SOLD C.E. Bauer Stainless Steel Stationary Screener / Separator
Mfg: C.E. Bauer Model:
Stock No: TSRC205 Serial No:
C.E. Bauer Stainless Steel Stationary Screener / Separator. 552.2, 721.N. Parabolic style screen designed for hydraulic bond to the wavy parts on the screen (Coanda effect). Commonly used for sanitary vegetable screening as well as textiles, pulp/paper, tanneries, mean, chemical, and wastewater applications. Stainless steel construction with no moving parts. Also called a hydrasieve screen.

SOLD

Click here for more information (109.8 KB)

Click On Picture

Lyco Mfg, Inc. Stainless Steel Screener

SOLD Lyco Mfg, Inc. Stainless Steel Screener
Mfg: Lyco Mfg. Inc. Model:
Stock No: TSRC204 Serial No: STS020019687-9
Lyco Mfg, Inc. Stainless Steel Stationary Screener. S/N: STS020019687-9. STS 36 in. 0.060. 020006-372. Designed for removing water from product streams. Unit width: 36 in. Screen opening: 0.060 in. Capable of 330 gallons per minute flow. Common sanitary applications include screening peas, beans, corn, potatoes, snack foods, etc. Unit is also commonly used in wastewater applications for vegetables and meats. Low maintenance with no moving parts. Estimated weight: 350 lbs.

SOLD

Click here for brochure (621.0 KB)
Click here for more information (374.4 KB)

Click On Picture

Lyco Mfg, Inc. Stainless Steel Screener

SOLD Lyco Mfg, Inc. Stainless Steel Screener
Mfg: Lyco Mfg. Inc. Model:
Stock No: TSRC202 Serial No: STS020019687-4
Lyco Mfg, Inc. Stainless Steel Screener. S/N: STS020019687-4. 36 in. 0.060 STS. Designed for removing water from product streams. Unit width: 36 in. Screen opening: 0.060 in. Capable of 330 gallons per minute flow. Common sanitary applications include screening peas, beans, corn, potatoes, snack foods, etc. Unit is also commonly used in wastewater applications for vegetables and meats. Low maintenance with no moving parts. Estimated weight: 350 lbs.

SOLD

Click here for brochure (621.0 KB)
Click here for more information (327.0 KB)

Click On Picture

Lyco Mfg, Inc. Stainless Steel Screener

SOLD Lyco Mfg, Inc. Stainless Steel Screener
Mfg: Lyco Mfg. Inc. Model:
Stock No: TSRC203 Serial No: STS020019687-7
Lyco Mfg, Inc. Stainless Steel Screener. S/N: STS020019687-7. STS 36 in. 0.060. 02005-380. Designed for removing water from product streams. Unit width: 36 in. Note: the original screen was replaced with a 0.100" screen. Capable of 330 gallons per minute flow. Common sanitary applications include screening peas, beans, corn, potatoes, snack foods, etc. Unit is also commonly used in wastewater applications for vegetables and meats. Low maintenance with no moving parts. Estimated weight: 350 lbs. Ports: 4 in. / 6 in.

SOLD

Click here for more information (132.0 KB)
Click here for brochure (621.0 KB)

Click On Picture

Parabolic Waste Water Screen

SOLD Parabolic Waste Water Screen
Mfg: Not Specified Model:
Stock No: TASP224 Serial No:
Parabolic Waste Water Screen, 72"W, 0.5mm Gap, S.S. Screen, Mild Steel Frame

SOLD

Click On Picture

CE Bauer Stainless Steel Hydrasieve - 72 in.

SOLD CE Bauer Stainless Steel Hydrasieve - 72 in.
Mfg: Not Specified Model: 552-2
Stock No: TSRC206 Serial No: 38404
CE Bauer Stainless Steel Hydrasieve. Model: 552-2. Serial: 38404.Screen width: 72 in. Wire gap size: 0.060 in. Parabolic style screen designed for hydraulic bond to the wavy parts on the screen (Coanda effect). Commonly used for sanitary vegetable screening as well as textiles, pulp/paper, tanneries, mean, chemical, and wastewater applications. Stainless steel construction with no moving parts. Also called a hydrasieve screen, stationary screener, or separator. Overall dimensions 6 ft. 5 in. W x 5 ft. 1 in. L x 8 ft. H.

SOLD

Click here for more information (411.2 KB)

Click Here if you don't see what you're looking for in our online catalog.