Ice creams mixers, freezers, dispensers, etc.

Click On Picture

Unused 2007 WCB Ice Cream Ingredient Feeding Machine

Unused 2007 WCB Ice Cream Ingredient Feeding Machine
Mfg: Waukesha Cherry-Burrell Model: FF-LAB
Stock No: SIKH130 Serial No: 17
Unused WCB Ice Cream Machine. Model: FF-LAB. Serial No.: 17. Year: 2007. Denmark. Power: 2x220V. Drawing D67724. Controls (on/off): main power, feeder, vibrator, pump, blender. Variable controls: feeder, vibrator, pump. Features a NEMO pump for syrup feeding. ACME transformer: 50/60 Hz, 480V-240V-120V. Designed to add dry ingredients and ripple sauces into ice cream. Capacity: 18-100 liters per hour ice cream. Condition appears to be unused. Overall dimensions: 36 in. L x 40 in. W x 62 in. H.

Click here for more pictures (1,091.1 KB)

Click On Picture

Taylor 336 Soft Service Ice Cream Dispenser

Taylor 336 Soft Service Ice Cream Dispenser
Mfg: Taylor Model: 336-27
Stock No: HGPS1127.6a Serial No: J8086096
Taylor – United Technologies Soft Service Ice Cream Dispenser. Model: 336-27. Serial: J8086096. Part: 033627F000. Refrigerant: R-404a. Electrical requirement: 208-230V, 60 Hz, single-phase. This model is designed to provide two separate and one combined flavor of soft serve low or nonfat ice creams, custards, yogurt, and sorbet. There are two 2.8 quart (2.7 liter) freezing cylinders, two 8 quart (7.6 liter) mix hoppers, locking casters, and stainless steel exterior. *PDF manual available. Weight: 520 lbs. Dimensions: 21 in. W x 33.5 in. D x 60 in. H.

Click here for spec sheet (779.7 KB)
Click here for more pictures (1,833.3 KB)

Click On Picture

Stainless Steel Work Table 30 in. x 48 in.

Stainless Steel Work Table 30 in. x 48 in.
Mfg: Not Specified Model:
Stock No: JJTT02 Serial No:
Stainless Steel Work Table. Working space area: 30 in. W x 48 in. L x 35 in. H. Material of construction: stainless steel. Features include a 4 in. backsplash and a 5-1/2 in. diameter hole ideal for mounting a small sink or appliance with a bottom mounted motor. (3) smaller holes are also present, (1) ¾ in. and (2) ½ in. Overall dimensions: 48 in. L x 30 in. W x 39-1/2 in. H.(H17)(ACN4a).

Click here for more information (167.0 KB)

Click On Picture

Ice Cream Sink Insert Stainless Steel

Ice Cream Sink Insert Stainless Steel
Mfg: Not Specified Model:
Stock No: NOI1103 Serial No:
Ice Cream Sink Insert Stainless Steel

Click here for more information (76.4 KB)

Click On Picture

Sani-Serv Batch Ice Cream and Yogurt Freezer

SOLD Sani-Serv Batch Ice Cream and Yogurt Freezer
Mfg: Sani-Serv Model: B10
Stock No: MDPK517.3 Serial No: 107805
Sani-Serv Ice Cream and Yogurt Freezer. Model: B10. Batch Capacity: 10 qts. Refrigerant: R-502. Mixing chamber dimensions: 10 in. L x 9 in. diameter. Additive chute dimensions: 5-1/2 in. x 3-1/4 in. Dasher hp : 1-1/2, 230v, 60Hz, 3 phase. Features: 4 casters with adjustable levelers, Heavy-duty stainless steel dasher with low friction scraper blades, and automatic shut-off timer. Approximate shipping weight: 547 lbs. Approximate overall dimensions: 2 ft. 11 in. L x 2 ft. 3-1/2 in. W x 4 ft. 1-1/2 in. H.(ACN130-88)(H10).

SOLD

Click here for more information (220.5 KB)

Click On Picture

DCA Food Industries Giant Cone Baker

SOLD DCA Food Industries Giant Cone Baker
Mfg: DCA Food Industries Model: B0020-GB
Stock No: NOI8027 Serial No: BGB-76-01311
DCA Food Industries Giant Cone Baker. Model: B0020-GB. S/N: BGB-76-01311. Baking surface diameter: 8-1/2 in. This is for making ice cream waffle cones. Power supply: 120 V, 8.3 amps, 50/60 Hz, single phase. Overall dimensions: 1 ft. 10 in. L x 10 in. W x 10 in. H.

SOLD

Click here for more information (206.6 KB)

Click Here if you don't see what you're looking for in our online catalog.