Click On Picture

1996 Imeco Side Chamber Ammonia Evaporator

1996 Imeco Side Chamber Ammonia Evaporator
Mfg: Imeco Model: SC 10-44
Stock No: NOI1014 Serial No: 9685-1 LH
1996 Imeco Side Chamber Ammonia Evaporator. Model: SC 10-44. (2) hp motors: 575V, 60 Hz, 3 phase. Maximum pressure: 150 PSI. 4 fins per inch. Inlets/outlets: (2) 1 in., (2) 3 in., (1) 2 in. threaded. Apollo ball valve. Overall dimensions: 9 ft. 8 in. L x 3 ft. 7-1/2 in. W x 5 ft. 9 in. H.

Click here for more information (316.1 KB)

Click On Picture

1991 Imeco Ammonia Evaporator 7.5 Tons

1991 Imeco Ammonia Evaporator 7.5 Tons
Mfg: Imeco Model: SC14-6VF
Stock No: HDAF876.5 Serial No: 8304-2LH
1991 Imeco Ammonia Evaporator 7.5 Tons. Model: SC14-6VF. S/N: 8304-2LH. Fin row length 108. 8 row vari coil design (4 rows 4 fins/ in. and 2 rows bare pipe). Includes hot gas defrost. Inlets: (1) 2 in. dia. port, (2) 1 in. dia. port. Outlets: (1) 2-1/2 in. dia. FNPT port, (1) 1 in. dia. port. Overall dimensions: 11 ft. 4 in. L x 2 ft. 6 in. W x 3 ft. 10 in. H.(H15).

Click here for Drawings (89.1 KB)
Click here for more information (326.0 KB)

Click On Picture

Imeco Air Defrost Evaporator- 16.6 Ton

SOLD Imeco Air Defrost Evaporator- 16.6 Ton
Mfg: Imeco Model: FCLS4084-2-2
Stock No: SKFC071.7 Serial No: 7612-2RH
Imeco Air Defrost Evaporator- 16.6 Ton. Model: FCLS4084-2-2. S/N: 7612-2-RH-1. Refrigerant: NH3. Airflow: 23,500 cfm @ 0.375 ESP. (2) Toshiba Fan Motors, 2 hp, 1145 rpm, 230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Galvanized steel construction. Inlets: (1) 3/4 in. dia. pipe (media). Outlets: (1) 1-1/2 in. dia. suction port, (1) 2-1/2 in. dia. (drain pan). Overall dimensions: 13 ft. 8 in. L x 49 in. W x 57-1/2 in. H.

SOLD

Click here for more information (301.6 KB)

Click On Picture

SOLD Imeco Evaporator SOLD

SOLD Imeco Evaporator
Mfg: Imeco Model: ICB-3B-456-3-2
Stock No: 361 Serial No: 15665-ARH
Imeco Evaporator Model ICB-3B-456-3-2 (April 1998), Serial Number 15665-ARH, (three x 2hp fans-460/3/60). 0 " ext 18,975@ td - dimensions - three fans - 186in long x 53in deep x over the drain connection 50-3/4in high. Weight 3850 pds. This is a 15.8 TR coil @ 10 TD. CFM= 36,720 btuh.

SOLD

Click On Picture

SOLD IMECO Evaporator SOLD

SOLD IMECO Evaporator
Mfg: Imeco Model: CO 52464
Stock No: 25.OI03 Serial No: 516, 7-1-2
IMECO Evaporator, Model CO 52464, S/N 516, 7-1-2, overall dimensions: 180 in. L x 40 in. W x 39 in. H.

SOLD

Click On Picture

Imeco Evaporator  12.76 Ton.

SOLD Imeco Evaporator 12.76 Ton.
Mfg: Imeco Model: CO524-64
Stock No: OI02 Serial No: 5989 A
Imeco Evaporator 12.76 Ton. Model: CO 524-64. S/N: 5989. Capacity: 12.76 tons @ 11 temperature difference for a 33F room and a 22F coil with 20F liquid @ 3:1 rate. Airflow: 20,400 CFM @ 0 ESP. (6) coil rows with (4) fins per inch. Coil volume: 4.8 cu. Ft. Surface area: 2,930 sq. ft. (5) 24 in. dia. direct drive prop fans. (5) 1/3 hp, 1200 rpm fan motors. Set up for bottom feed ammonia with hot gas defrost. A 3.64 psi minimum liquid feed pressure is required above coil suction pressure at the liquid inlet. Overall dimensions: 15 ft. L x 3 ft. 4 in. W x 3 ft. 3 in. H.

SOLD

Click here for additional information (43.0 KB)
Click here for more information (82.9 KB)

Click On Picture

Imeco Evaporator

SOLD Imeco Evaporator
Mfg: Imeco Model: BF-3132
Stock No: ASCA220.2a Serial No: 1082
Imeco Evaporator. Model: BF-3132. Serial No: 1082. Motor: 3 hp, 230/460 V, 1175 RPM. Overall dimensions: 11 ft. 10 in. L x 4 ft. W x 5 ft. H.

SOLD

Click here for more information (195.9 KB)

Click On Picture

Imeco Evaporator

SOLD Imeco Evaporator
Mfg: Imeco Model: BF-313 2
Stock No: ASCA219.2a Serial No: 1082
Imeco Evaporator. Model: BF-313 2. Serial No: 1082.

SOLD

Click here for more information (214.1 KB)

Click On Picture

1993 Imeco 3-Fan Evaporator  9.2 Tons

SOLD 1993 Imeco 3-Fan Evaporator 9.2 Tons
Mfg: Imeco Model: GPX3 40L8-1110
Stock No: TACJ1161G Serial No: 3279-1 RH
1993 Imeco 3-Fan Evaporator Model: GPX3 40L-8-1110. Rated capacity 9.2 tons using bottom-feed ammonia with a 10TD in a -20F room with a -30F coil. (3) 2 ft. diameter fans. Coil: features hot gas defrost and 8 rows of 1 inch diameter tubes with 3 fins per inch. Inlets/outlets: (1) 3 in. NPT, (1) 2 in. drain, (1) 1 in. NPT, (1) in. NPT. Overall dimensions: 12 ft. L x 2 ft. 7 in. W x 3 ft. 4 in. H.

SOLD

Click here for more information (223.9 KB)
Click here for drawing (60.5 KB)

Click On Picture

Imeco 2-Fan Blast Freezer Evaporator Coils - 112 TR

SOLD Imeco 2-Fan Blast Freezer Evaporator Coils - 112 TR
Mfg: Imeco Model: FCSX10663-4-3MF
Stock No: CBBC01 Serial No: 6352-1RH2, 6352-1LH2, etc.
Imeco FCSX 2-Fan Evaporator Coils for Blast Freezing Application. Model FCSX10663-4-3MF. Serial 6352-1RH2, 6352-1LH2, etc. Quantity available: 8. Galvanized steel tubes with hot gas defrost drip pans. Each 2 fan coil has a 14 TR rating. Rating for all 8 coils is 112 TR.

SOLD

Click here for drawings (2,583.2 KB)

Click On Picture

Imeco Low-Temp Ammonia Evaporator Coil - 14 tons

SOLD Imeco Low-Temp Ammonia Evaporator Coil - 14 tons
Mfg: Imeco Model: ICB-2B-366-4-2
Stock No: AANF394.4 Serial No: 6205-3 LH2
Imeco Low-Temp Ammonia Evaporator Coil. Model: ICB-2B-366-4-2. Serial: 6205-3 LH2. Refrigerant: R-717. Fin Spacing: 4 fins per inch. Fan Motors: (2) 2 HP, 460V, 3-Ph, 60 Hz, 3.2 FLA. Date 1995. Overall dimensions: 13 ft. 5 in. L x 5 ft. 9 in. W x 4 ft. 5 in. H.

SOLD

Click here for more information (199.5 KB)
Click here for ratings chart (35.3 KB)

Click Here if you don't see what you're looking for in our online catalog.