Used Crane Deming Industrial Pumps 
 Genemco Offers Used Crane Deming Industrial Pumps at Competitive Prices 

Click On Picture

Crane Centrifugal Pump

Crane Centrifugal Pump
Mfg: Crane Deming Model: 3062 0925
Stock No: OIP084. Serial No: DC-564970
Crane Centrifugal Pump. Model: 3062 0925. S/N: DC-564970. Flow rate for new pump is 48 gpm with required horsepower and 31 TDH. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum speed: 1750 rpm. Impeller diameter: 6 in. Baldor Industrial Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 5.3-5.3/2.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. 125 lb. ANSI flange. Outlets: (1) 1 in. dia. 125 lb. ANSI flange. Overall dimensions: 3 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H. (ACN35a)

Click here for more information (142.2 KB)
Click here for pump curve (186.2 KB)

Click On Picture

Crane Deming Centrifugal Pump

Crane Deming Centrifugal Pump
Mfg: Crane Deming Model: 4066 00001201
Stock No: DTTC2021. Serial No: DC-860079
Crane Deming Centrifugal Pump. Model: 4066 00001201. S/N: DC-860079. Size: 8 x 8 x 12. Capacity: 1500 gpm. Impeller diameter: 10 in. Westinghouse Motor, 50 hp, 1760 rpm, 175psig, 230/460 V, 124/62 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports. Crane Deming centrifugal pumps are frame mounted with back, pull-out designs and semi-open impellers. Applications include: water, abrasive liquids, acids and oils with uses in a variety of industrial services to include: irrigation, pollution control and cooling towers. Overall dimensions: 5 ft. L x 3 ft. W x 2 ft. 2 in. H. (ACN76-86). FAD

Click here for Pump Curve (314.9 KB)
Click here for more information (268.6 KB)

Click On Picture

Crane Deming Centrifugal Pump

Crane Deming Centrifugal Pump
Mfg: Crane Deming Model:
Stock No: DTTC2023. Serial No:
Crane Deming Centrifugal Pump. Impeller diameter: 10 in. U.S. Motor, 50 hp, 1775 rpm, 230/460 V, 116/58.3 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports. Overall dimensions: 5 ft. 1 in. L x 3 ft. W x 2 ft. 1 in. H.(H9/4L)

Click here for more information (311.7 KB)

Click On Picture

Crane Deming Centrifugal Pump

Crane Deming Centrifugal Pump
Mfg: Crane Deming Model: 4066 80651201
Stock No: DTTC2017. Serial No: DC-900689
Crane Deming Centrifugal Pump. Model: 4066 80651201. S/N: DC-900689. Type: A1. Size: 8x8x12. Unit: RH. (Semi-open) impeller diameter: 10 ½ in. Capacity: 1400gpm. Baldor Industrial Motor, 50 hp, 1775 rpm, 230/460 V, 114/57 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports, (suction and discharge). Crane Deming centrifugal pumps are frame mounted with back, pull-out designs and semi-open impellers. Applications include: water, abrasive liquids, acids and oils with uses in a variety of industrial services to include: irrigation, pollution control and cooling towers. Overall dimensions: 5 ft. 1 in. L x 3 ft. W x 2 ft. 1 in. H.(H9)(ACN76).

Click here for more information (260.1 KB)
Click here for Pump Curve (338.1 KB)

Click On Picture

Crane Deming Centrifugal Pump 4066 Series

Crane Deming Centrifugal Pump 4066 Series
Mfg: Crane Deming Model: 406600001221
Stock No: DTTC2040. Serial No: DC-904448
Crane Deming Centrifugal Pump. Model: 406600001221. Size: 6x6x12. Flow rate for new pump is 1100gpm with required horsepower and pressure. Impeller diameter: 12 in. Toshiba Motor, 100 hp. Overall dimensions: 5 ft. 7 in. L x 2 ft. 9 in. W x 3 ft. 6 in. H.(ACN82)(H9/5C).

Click here for more information (231.0 KB)

Click On Picture

Crane Deming Centrifugal Pump 4066 Series

Crane Deming Centrifugal Pump 4066 Series
Mfg: Crane Deming Model: DEP40661661221
Stock No: DTTC2039. Serial No: TMPA65705
Crane Deming Centrifugal Pump 4066 Series. Model: DEP406661661221. S/N: TMPA65705. Size: 8 x 6 x 12. Capacity: 1400 gpm. Impeller diameter: 12 in. Baldor Industrial Motor, 100 hp, 1760 rpm, 230/460 V, 224/112 amps, 60 Hz, 3 phase. Inlets: (1) 8 in. dia. flanged port. Outlets: (1) 6 in. dia. flanged port. Overall dimensions: 5 ft. 7 in. L x 2 ft. 9 in. W x 3 ft. 6 in. H.(H9/4C).

Click here for more pictures (281.1 KB)
Click here for pump curve (215.4 KB)

Click On Picture

Crane Deming Centrifugal Pump

Crane Deming Centrifugal Pump
Mfg: Crane Deming Model:
Stock No: DTTC2101. Serial No: D-6892956
Crane Deming Centrifugal Pump. S/N: D-6892956. Impeller diameter: 13 in. Baldor Electric Motor. Inlets: (1) 8 in. dia. flanged port. Outlets: (1) 6 in. dia. flanged port. Overall dimensions: 5 ft. 10 in. L x 2 ft. 5-1/2 in. W x 2 ft. 3 in. H.(H9/4L).

Click here for more information (347.8 KB)

Click On Picture

Crane Deming Centrifugal Pump

SOLD Crane Deming Centrifugal Pump
Mfg: Crane Deming Model: 4066
Stock No: DTTC2028. Serial No: DC-920734
Crane Deming Centrifugal Pump. Model: 4066. S/N: DC-920734. Size: 8x8x12. Flow rate for new pump is 2,100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (Semi-open) impeller diameter: 11 in. Westinghouse motor, 50 hp, 1770 rpm, 230/460 V, 120/60, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports, (suction and discharge). Crane Deming centrifugal pumps are frame mounted with back, pull-out designs and semi-open impellers. Applications include: water, abrasive liquids, acids and oils with uses in a variety of industrial services to include: irrigation, pollution control and cooling towers. Overall dimensions: 5 ft. 1 in. L x 3 ft. 2 in. W x 2 ft. 2 in. H. (ACN76)

SOLD

Click here for more Pump Curve (314.9 KB)
Click here for more information (215.8 KB)

Click On Picture

Crane Deming Centrifugal Pump 4066 Series

SOLD Crane Deming Centrifugal Pump 4066 Series
Mfg: Crane Deming Model: 406600001201
Stock No: DTTC2038. Serial No: DC-915876
Crane Deming Centrifugal Pump. Model: 406600001201. S/N: DC-915876. Size: 6 x 6 x 12. Nominal Capacity: 1700 gpm. Impeller diameter: 12 in. Inlets/outlets: (2) 6 in. dia. flanged ports. Overall dimensions: 5 ft. 8 in. L x 2 ft. 7 in. W x 3 ft. 1 in. H.

SOLD

Click here for more information (228.1 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Crane Deming Industrial Pumps at Reduce Prices