Used Industrial Pumps 
 Genemco Offers Used Industrial Pumps at Competitive Prices 

Click On Picture

Peerless F-Series Centrifugal Pumps – 30 HP

Peerless F-Series Centrifugal Pumps – 30 HP
Mfg: Peerless Model: F1-1240A
Stock No: LKBA410B Serial No: 7001782 & 9927013135-10-A
(2) Peerless F-Series Centrifugal Pumps. Model: F1-1240A, F2-1240A. Previously used in a cooling tower application. General purpose frame mounted end suction design. Applications: medium duty service, HVAC, booster, general circulation service. Flowrate: 900 GPM. Motor 30 HP, 208-230/460V, 3-phase, 60 Hz (also rated for 190V/380V, 50 Hz). Matching motor controllers are available separately.

Click here for brochure (1,628.1 KB)
Click here for more information (215.0 KB)

Click On Picture

Unused Taco FI Centrifugal Pump - 7.5HP

Unused Taco FI Centrifugal Pump - 7.5HP
Mfg: Taco Model: F11511E2FAJIL3B
Stock No: GAMP045.5a Serial No: EC3519/1
Taco Centrifugal Pump. Model F11511E2FAJIL3B. 7-1/2 hp 1750 rpm, 208/230-460V, 60 Hz, 3 phase. Flow-rate at 140 PSI: 100 GPM.(ACN21a).

Click here for product brochure (663.6 KB)
Click here for installation and operation instructions (95.3 KB)
Click here for curve (131.9 KB)

Click On Picture

Unused Taco FI Centrifugal Pump - 7.5HP

Unused Taco FI Centrifugal Pump - 7.5HP
Mfg: Taco Model: F11511E2FAJIL3B
Stock No: GAMP046.5a Serial No: EC59619/1
Taco Centrifugal Pump. Model F11511E2FAJIL3B. 7-1/2 hp 1750 rpm, 208/230-460V, 60 Hz, 3 phase. Features across the line starting option.(ACN21a).

Click here for product brochure (663.6 KB)
Click here for installation and operation instructions (95.3 KB)

Click On Picture

SCOT Centrifugal Pump

SCOT Centrifugal Pump
Mfg: Scot Pump Model: RE 252
Stock No: DRGP068B Serial No: 3083-K4 B76
SCOT Centrifugal Pump. Model: RE 252. S/N: 3083-K4 B76. Baldor motor: 10 hp, 3450 rpm, 208-230/460 v, 27-25/12.5 a, 60 Hz, 3 phase. (1) 6 in. dia. impeller. Inlet/outlet: (2) 2 in. MNPT. Overall dimensions: 1 ft. 10-1/2 in. L x 1 ft. W x 1 ft. 1 in. H.

Click here for more information (356.6 KB)

Click On Picture

Goulds 3196 1.5x1x6 Centrifugal Pump - 5 HP

Goulds 3196 1.5x1x6 Centrifugal Pump - 5 HP
Mfg: Goulds Model: 3196
Stock No: SMBV001 Serial No: 764C237.2
Goulds Centrifugal Pump. Model: 3196. S/N: 764C237.2. Capacity: 70 gpm @ 140 tdh (~61 psi using specific gravity of water = 1). Displacement per Revolution: 0.02 gal. Century Motor, 5 hp, 3500 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. 6 in. cavity for impeller. 5 in. impeller diameter. This pump has a fully open impeller, external impeller adjuster, and back pull-out design. Can be used in chemical, petrochemical, pulp, paper, primary metals, food & beverage. Inlets: (1) 1 ½ in. dia. port with a 5 in. flange and (4) ½ in. bolt holes. Outlets: 1 in. dia. port with a 4 ½ in. flange and (4) ½ in. bolt holes. Overall dimensions: 3 ft. 7 in. L x 1ft. 2 in. W x 1 ft. 10 in. H.

Click here for Pump Curve (76.5 KB)
Click here for more information (344.1 KB)

Click On Picture

Worthington Centrifugal Pump - 3X1.5X6

Worthington Centrifugal Pump - 3X1.5X6
Mfg: Worthington Model: D1012
Stock No: NOIP1106 Serial No: 877515 A
Worthington Centrifugal Pump. Model: D1012. S/N: 877515 A. Matl: 3265. Size: 3X1.5X6. Leeson Electric motor: 7.5 hp, 3490 rpm, 208-230/460 v, 20-18.5/9.3 a, 60 Hz, 3 phase. (1) 6.5 in. dia. impeller. Inlet/outlet: (1) 2-1/2 in. flange port with (4) ¾ in. mounting holes, 4-1/4 in. adjacent, 6 in. opposite. (1) 1-1/2 in. flange port with (4) 5/8 in. mounting holes, 2-3/4 in. adjacent, 3-7/8 in. opposite. *Note: pump shaft is bent; however it can be replaced prior to shipment. Overall dimensions: 3 ft. 3 in. L x 1 ft. 3-1/2 in. W x 1 ft. 4 in. H.

Click here for more information (277.9 KB)

Click On Picture

Jacuzzi Centrifugal Pump

Jacuzzi Centrifugal Pump
Mfg: Jacuzzi Model: 10GH2-T
Stock No: NOIP1002A Serial No: 7G7
Jacuzzi Centrifugal Pump. Model: 10GH2-T. S/N: 7G7. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. U. S. Electrical motor: 10 hp, 3500 rpm, 230/460V, 26/13 a, 60 Hz, 3 phase. (1) 6 in. dia. impeller. Inlet/outlet: (1) 2 in. flange with (4) ¾ in. mounting holes, 3-1/2 in. adjacent, 4-3/4 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes, 4-3/8 in. adjacent, 6 in. opposite. Overall dimensions: 2 ft. L x 1 ft. 4 in. W x 2 ft. H.

Click here for more information (301.0 KB)

Click On Picture

Jacuzzi Centrifugal Pump

Jacuzzi Centrifugal Pump
Mfg: Jacuzzi Model: 10GH2-T
Stock No: NOIP1002B Serial No: 7G7
Jacuzzi Centrifugal Pump. Model: 10GH2-T. S/N: 7G7. Motor specs: 10 hp, 3470 rpm, 230/460 V, 27/13.5 A, 60 Hz, 3 phase. (1) 6-1/2 in. dia. impeller. Inlet/outlet: (1) 3 in. dia. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. (1) 2 in. dia. flange with (4) ¾ in. mounting holes. 3-3/8 in. adjacent, 4-3/4 in. opposite. Overall dimensions: 2 ft. L x 1 ft. 4 in. W x 1 ft. ½ in. H.

Click here for more information (341.4 KB)

Click On Picture

Jacuzzi Centrifugal Pump

Jacuzzi Centrifugal Pump
Mfg: Jacuzzi Model: 5GH2 T
Stock No: NOIP1002C Serial No: 7F7
Jacuzzi Centrifugal Pump. Model: 5GH2 T. S/N: 7F7. Baldor Industrial motor: 5 hp, 3450 rpm, 230/460 V, 11.5/5.7 A, 60 Hz, 3 phase. 5 in. dia. impeller. Inlet/outlet: (1) 3 in. dia. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. (1) 2 in. dia. flange with (4) ¾ in. mounting holes. 3-3/8 in. adjacent, 4-3/4 in. opposite. Overall dimensions: 1 ft. 11-1/2 in. L x 1 ft. 2 in. W x 1 ft. ½ in. H.

Click here for more information (339.2 KB)

Click On Picture

Jacuzzi ® Centrifugal Pump

Jacuzzi ® Centrifugal Pump
Mfg: Jacuzzi Model: 5GH2T
Stock No: NOIP1002D Serial No: 7F7
Jacuzzi ® Centrifugal Pump. Model: 5GH2T. S/N: 7F7. Baldor motor: 5 hp, 3450 rpm, 208-230/460 v, 12.6-12/6 a, 60 Hz, 3 phase. 5 in. dia. impeller. Inlet/outlet: (1) 2 in. dia. flange port with (4) ¾ in. mounting holes, 3-1/2 in. adjacent, 4-3/4 in. opposite. (1) 3 in. dia. flange port with (4) ¾ in. mounting holes, 4-1/2 in. adjacent, 6 in. opposite. Overall dimensions: 1 ft. 11 in. L x 1 ft. W x 1 ft. ¾ in. H.

Click here for more information (289.1 KB)

Click On Picture

Jacuzzi Centrifugal Pump

Jacuzzi Centrifugal Pump
Mfg: Jacuzzi Model: 5GH2-T
Stock No: NOIP1002E Serial No: 7F7
Jacuzzi Centrifugal Pump. Model: 5GH2-T. S/N: 7F7. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. U.S. Electrical Motor: 5 hp, 3450 rpm, 230/460 v, 13.4/6.7 a, 60 Hz, 3 phase. (1) 5 in. dia. impeller. Inlet/outlet: (1) 2 in. flange with (4) ¾ in. mounting holes. 3-1/2 in. adjacent, 4-3/4 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes. 4-3/8 in. adjacent, 6 in. opposite. Overall dimensions: 2 ft. ½ in. L x 1 ft. 2 in. W x 1 ft. H.

Click here for more information (313.8 KB)

Click On Picture

Jacuzzi Centrifugal Pump

Jacuzzi Centrifugal Pump
Mfg: Jacuzzi Model: 5GH2-T
Stock No: NOIP1002F Serial No: 7F7
Jacuzzi Centrifugal Pump. Model: 5GH2-T. S/N: 7F7. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Baldor Electric motor: 5 hp, 3450 rpm, 208-230/460 v, 12.6-12/6 a, 60 Hz, 3 phase. (1) 5 in. rotor. Inlet/outlet: (1) 2 in. flange with (4) ¾ in. mounting holes. 3-1/2 in. adjacent, 4-3/4 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes. 4-3/8 in. adjacent, 6 in. opposite. Overall dimensions: 2 ft. L x 1 ft. 1-1/2 in. W x 1 ft. H.

Click here for more information (314.4 KB)

Click On Picture

Paco Centrifugal Pump

Paco Centrifugal Pump
Mfg: Paco Model:
Stock No: TACJ1165A.a Serial No: LW 74421/Not specified
(2) Paco Centrifugal Pumps. Base material of construction: carbon steel. Impeller dia. 6.55. General Electric motor: 20 hp, 3545 rpm, 208-230/460 v, 54.2/49.8/24.9 a, 60 Hz, 3 phase. (1) 3 in. S-line inlet. (1) 3 in. S-line outlet. Overall dimensions: 3 ft. 3 in. L x 2 ft. 5-3/4 in. W x 1 ft. 4 in. H.

Click here for more information (344.9 KB)

Click On Picture

Circulating Pump Set

Circulating Pump Set
Mfg: Not Specified Model:
Stock No: RPCA1356 Serial No:
Circulating Pump Set. (2) 3.5 in x 3.5 in. 10 hp pumps and filter

Click here for more information (84.4 KB)

Click On Picture

Eastern Industries Centrifugal Pump

Eastern Industries Centrifugal Pump
Mfg: Eastern Industries Model: J34B
Stock No: NOIP9006 Serial No: C4A-0417
Eastern Industries Centrifugal Pump. Model: J34B. S/N: C4A-0417. Type 200. Reliance Electric motor: ¼ Hp, 3450 rpm, 208 volts, .96 amps, 60 Hz, 3 phase. (1) ¾ in. FNPT inlet. (1) ½ in. MNPT outlet. Overall dimensions: 1 ft. 1-1/2 in. L. x 5-5/8 in. W. x 7-1/2 in. H.

Click here for more information (167.9 KB)

Click On Picture

Paco Smart Centrifugal Pump

Paco Smart Centrifugal Pump
Mfg: Paco Model:
Stock No: NOIP9003 Serial No: 90B03015A
Paco Smart Centrifugal Pump. Catalog: 38-10705-134A61. S/N: 90B03015A. Impeller diameter 6.62. Siemens motor: 10 hp, 3505 rpm, 230/460 volts, 23.0/11.5 amps, 60 HZ, 3 phase. Inlets/Outlets: (1) 1-1/4 in. FNPT. (1) 1-5/8 in. FNPT. Overall dimensions: 3 ft. 4-3/4 in. L. x 1 ft. 3-1/2 in. W. x 1 ft. 5 in. H.

Click here for more information (306.1 KB)

Click On Picture

Paco Centrifugal Pump

Paco Centrifugal Pump
Mfg: Paco Model:
Stock No: CCFP518. Serial No: UC 88R0704101
Paco Centrifugal Pump. Cat. No. 38-10705-134A61. Pump- 6.62 in. dia. impeller, 60 gpm. U.S Motor, 10 hp. (1) 1-1/2 in. dia. FNPT. Outlet: (1) 1 in. dia. FNPT. Overall dimensions: 3 ft. 2 in. L x 1 ft. 2 in. W x 1 ft. 4 in. H.

Click here for more information (222.0 KB)

Click On Picture

Goulds Centrifugal Pump

Goulds Centrifugal Pump
Mfg: Goulds Model:
Stock No: SMBV006 Serial No:
Goulds Centrifugal Pump. General Electric motor: 5 hp, 3450 rpm, 230/460 volts, 12.6/6.3 amps, 60 HZ, 3 phase. Inlets: (1) 1-1/2 in. diameter flange. 4 mounting holes with 5/8 in. dia. Adjacent are 2-3/4 in. and opposite 3-3/4 in. Outlets: (1) 1 in. diameter flange. 4 mounting holes with 5/8 in. dia. Adjacent are 2-1/4 in. and opposite 3-1/4 in. Overall dimensions: 3 ft. 2-3/4 in. L. x 1 ft. 2 in. W. x 1 ft. 3-1/4 in. H.

Click here for more information (287.0 KB)

Click On Picture

1995 ITT AC Pump

1995 ITT AC Pump
Mfg: ITT Model: 150
Stock No: SMBV004. Serial No: 1-5203-29870-0101
1995 ITT AC Pump. Model: 150. S/N: 1-5203-29870-0101. Size: 2x5x2x6.5SType: 2000. Capacity: 150 gpm @ 52 TDH. 3600 rpm. Max field hydrotest pressure: 175 psi. Siemens Motor, 5 hp, 3490 rpm, 230/460 V, 11.6/5.8 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. port. Outlets (1) 2 in. dia. port, (1) 1/2 in. dia. relief valve. Overall dimensions: 44 in. L x 14 in. W x 15-1/2 in. H.

Click here for more information (310.0 KB)

Click On Picture

Centrifugal Pump - 5 HP

Centrifugal Pump - 5 HP
Mfg: Not Specified Model:
Stock No: MDFC053 Serial No:
Centrifugal Pump. Impeller diameter: 5 in. U.S. Electrical Motor – 5 hp. Model: B073. Motor specifications: 3495 rpm, 208-230/460 V, 14.40-12.80/6.40 amps, 60 Hz, 3 phase. Frame: 184JM. Insulation class: F. Nema design: B. Code: H. Type: UT-4. Usable on 208 V 60 Hz @ 1730 amps max. Inlet: 2.5 in. suction port. Outlet: 2 in. discharge port. Overall dimensions: 1 ft. 8 in. L x 1 ft. 4 in. W x 10 in. H.

Click here for more information (229.5 KB)

Click On Picture

2000 Taco Split-Case Centrifugal Pumps - 75HP

2000 Taco Split-Case Centrifugal Pumps - 75HP
Mfg: Taco Model: TA1024B201B2SO
Stock No: CPEG001B. Serial No:
(2) 2000 Taco Split-Case Centrifugal Pumps. Model: TA1024B201B2SO. Current capacity: 900 gpm @ 200 tdh. Nominal capacity: 1350 gpm. Impeller diameter: 8.0 in. Baldor Electric Motor, 75 hp, 3550 rpm, 230/460 V, 166/83 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. The rugged, heavy-duty casing design allows for higher working pressures, easy access for service and maintenance, and low NPSH requirements with increased efficiency. Other features include: compact arrangement which increases seal and bearing life, balanced axial loads for maximum bearing life and case independent wear rings. Shipping weight: 1578 lbs. Overall dimensions: 5 ft. L x 2 ft. 5 in. W x 2 ft. 8 in. H. (ACN87)(H9/5F).

Click here for more information (500.6 KB)

Click On Picture

Scot Motorpump 57 Circulating Pump

Scot Motorpump 57 Circulating Pump
Mfg: Scot Pump Model: 3095K013
Stock No: MDBC267B Serial No: 944948 L99
(2) Scot Motorpump 57 Circulating Pumps are equipped with Keckley 4" Traps. Impeller size: 6.88 in. dia. Baldor electric motor, 5 hp, 1725 rpm, 208-230/460 V, 14.8-14.0/7.0 amps, 60 Hz, 3 phase. Inlet: (1) 4 in. dia. suction port with an 9 in. dia. flange and (8) 3/4 in. dia. thru holes at a center distance of 2-7/8 in. Outlet: (1) 3 in. dia. discharge port with a 7-5/8 in. dia. flange and (4) 3/4 in. dia. thru holes at a center distance of 4-3/8 in. Overall dimensions: 2 ft. 11 in. L x 1 ft. 1-1/2 in. W x 1 ft. 4 in. H.

Click here for more information (330.4 KB)
Click here for pump curve (194.4 KB)

Click On Picture

ITT Sanitary Centrifugal Pump 1.5x1x6

ITT Sanitary Centrifugal Pump 1.5x1x6
Mfg: ITT Model:
Stock No: NOIP8003. Serial No:
ITT Sanitary Centrifugal Pump. Impeller diameter: 6 in. General Electric Motor, 7-1/2 hp, 3515 rpm, 230/460 V, 19.8/9.9 amps, 60 Hz, 3 phase. Inlet: (1) 1-1/2 in. dia. flanged port. Outlet: (1) 1 in. dia. flanged port. Overall dimensions: 3 ft. 4 in. L x 1 ft. 3 in. W x 1 ft. 5 in. H.

Click here for more information (263.7 KB)

Click On Picture

Burks Wastewater Centrifugal Pump

Burks Wastewater Centrifugal Pump
Mfg: Burks Model: 15WT5X
Stock No: BIIR8016 Serial No:
Burks Wastewater Centrifugal Pump. Model: 15WT5X. Flow rate for new pump is approximately 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 5 in. Strainer dimensions: 5 in. dia. x 6-1/2 in. H. Baldor Industrial Motor, 1-1/2 hp, 3450 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. MNPT. Outlet: (1) 1-3/4 in. dia. FNPT. Overall dimensions: 1 ft. 1-1/2 in. L x 1 ft. 3-1/8 in. W x 1 ft. 3 in. H.(ACN14).

Click here for more information (203.5 KB)

Click On Picture

Used Worthington D-Line Centrifugal Pump

Used Worthington D-Line Centrifugal Pump
Mfg: Worthington Model: D1132
Stock No: SUBF19 Serial No: 56·011277
Used Worthington D-Line Centrifugal Pump. Model: D1132. S/N: 56·011277. Size: 3x1-1/2x6. Impeller diameter: 6.5- 6.2 in. Design pressure: 275 psi @ 100°F. U.S. Electric Motor, 1.5 hp, 1730 rpm, 230/460 V, 5.0-2.5/ 5.8-2.9 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 2 ft. L x 10 in. W x 1 ft. 3-1/2 in. H.

Click here for more information (132.9 KB)

Click On Picture

ITT A-C Centrifugal Pump

ITT A-C Centrifugal Pump
Mfg: ITT Model: 150
Stock No: RPAG1147.3 Serial No: 811-42090-39-1
ITT A-C Centrifugal Pump. Model: 150. S/N: 811-42090-39-1. Impeller diameter: 6.38 in. General Electric Motor, 7.5 hp, 3515 rpm, 230/460 V, 19.8/9.9 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. flanged suction port. Outlets: (1) 1 in. dia. flanged discharge port. Overall dimensions: 41-1/2 in. L x 16 in. W x 18 in. H.

Click here for more information (208.5 KB)

Click On Picture

Worthington Centrifugal Pump

Worthington Centrifugal Pump
Mfg: Worthington Model: UH52135
Stock No: THHS008. Serial No: 052753-99
Worthington Centrifugal Pump. Model: UH52135. S/N: 052753-99. Used in: Boiler Feed, Catalytic Cracking, Crude Handling and Treatment, Decoking, Distillation, Gas-to-Liquids, Gas Treatment, Hydro raking, Hydrotreating, LNG, Logistics and Tank Farm, NGL, OEM, Utilities, Water Handling and Treatment. TE Motor, 15 hp, 1765 rpm, 230/460 V, 35.9/17.9 amps, 60 Hz, 3 phase. Inlets: 5 in. inlet port w/ 10 in. flange and (8) 1/2 in. thru-holes. Outlets: (1) 4 in. outlet port with a 9 in. flange and (8) 1/2 in. thru-holes. (1) 1/2 in. dia. NPT (male) valve. Overall dimensions: 51 in. L x 27 in. W x 28 in. H.

Click here for more information (161.8 KB)

Click On Picture

Worthington Monobloc Pump

Worthington Monobloc Pump
Mfg: Worthington Model: 1/4TC 3B
Stock No: OIP079. Serial No: A140016
(2) Worthington Monobloc Pumps. Model: 1/4TC 3B. S/N: A140016. Reliance Electric Motor, 15 hp, 3510/3520/3535/2935/2920 rpm, 208-416-220/440-240/480-190/380 V, 34.4-19.7/34.6-17.6/38-19/42-21 amps, 60/50 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. ports with ANSI 125 lb flanges. Overall dimensions: 29-1/2 in. L x 16 in. W x 18 in. H.

Click here for more information (169.0 KB)

Click On Picture

Peerless Centrifugal Pump

Peerless Centrifugal Pump
Mfg: Peerless Model: F1825AMBF
Stock No: THHS016. Serial No:
Peerless Centrifugal Pump. Model: F1825AMBF. Peerless Pumps are tough, versatile products to meet your pumping needs that deliver variety, durability, standardized options and configurations unequalled in the industry. Designed for medium duty service, providing maximum pump value in heating and air conditioning, booster and general circulating service. Reliance Electric Motor, 5 hp, 1710 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 3-1/2 in. dia. flanged ports. Overall dimensions: 42 in. L x 6 in. W x 4-1/2 in. H.

Click here for more information (139.5 KB)

Click On Picture

Plad In-Line Centrifugal Pump

Plad In-Line Centrifugal Pump
Mfg: Plad Model:
Stock No: SNCC180B. Serial No:
Plad In-Line Centrifugal Pump. Capacity: 150 gpm @ 125 TDH. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 208-230/460 V, 19-17.2/8.6 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. flanged ports. Overall dimensions: 27-1/4 in. L x 16-1/4 in. W x 10-3/4 in. H.

Click here for more information (195.9 KB)

Click On Picture

Plad In-Line Centrifugal Pump

Plad In-Line Centrifugal Pump
Mfg: Plad Model: 16-20705-130101-4552
Stock No: SNCC180D. Serial No: 03-90909
Plad In-Line Centrifugal Pump. Model: 16-20705-130101-4552. S/N: 03-90909. Capacity: 95 gpm @ 47 TDH. Baldor Industrial Motor, 2 hp, 1725 rpm 230/460 V, 3.2/3.1 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. flanged ports. Overall dimensions: 23 in. L x 16 in. W x 10 in. H.(ACN27).

Click here for more information (281.6 KB)

Click On Picture

Armstrong Vertical In-Line Centrifugal Pump

Armstrong Vertical In-Line Centrifugal Pump
Mfg: Armstrong Model: 4300
Stock No: OIP076. Serial No: 406278
Armstrong Vertical In-Line Centrifugal Pump. Model: 4300. S/N: 406278. Size: 6x6x10. Capacity: 100 gpm @ 47 tdh. Baldor Industrial Motor: 25 hp, 1760 rpm, 230/460 V, 62/31 amps, 60 Hz, 3 phase. Vertical In-Line pumps, being integral components of the pipework, eliminate need for intertia bases, springs, flexible pipe connectors, field grouting and alignment. Pipe hangers are the only supports required. Fully enclosed bronze impeller. Split-coupled design allows mechanical seal replacement without costly removal of the motor or pump from the piping. Inlets: (1) 6 in. inlet port. Outlets: (1) 6 in. outlet port. Overall dimensions: 56 in. L x 20 in. W x 65 in H.

Click here for more information (216.6 KB)

Click On Picture

Sundyne Sunflo P-1000 Series Centrifugal Pump

Sundyne Sunflo P-1000 Series Centrifugal Pump
Mfg: Sundyne Model: P1DRC
Stock No: SHCA001. Serial No: 40043686-00
Sundyne Sunflo P-1000 Series Centrifugal Pump. Model: P1DRC. S/N: 40043686-00. Flow: 4 GPM @ 60 PSI, 36 GPM @ 10 PSI. O-Ring seal option. Marathon Electric Motor, 7-1/2 hp, 3450 rpm, 230/460 V, 20.2/10.1 amps, 60 Hz, 3 phase. Typical applications: Boiler Feed, Reverse Osmosis, NOx Suppression, Washdown, Injection, Seal Flush, Condensate Return, Gun Drilling, Felt Shower, Trim Squirt, Plane De-icing, and Mining Dust Suppression. (2) 1 in. FNPT fittings. Overall dimensions: 25 in. L x 10 in. W 16 in. H.

Click here for more information (177.1 KB)

Click On Picture

Thrush Circulating Centrifugal Pump – 15 HP

Thrush Circulating Centrifugal Pump – 15 HP
Mfg: Thrush Model: 1.5x2x7 hp F- E300
Stock No: RGMB158.a Serial No: 213753
Thrush Circulating Centrifugal Pump - 15 HP. Model: 1.5x2x7 HP F-E300. S/N: 213753. Capacity: 160 gpm. Impeller diameter: 6.125 in. Motor: Baldor Industrial Motor-15 hp, 3450 rpm, 230/460 V, 35/17.5 amps, 60 Hz, 3 Phase. Inlet: 2 in. dia. suction. Outlet: 1-1/2 in. discharge. Overall dimension: 3 ft. 10 in. L x 1 ft. 5 in. W x 1 ft. 9 in. H.(H9).

Click here for more information (227.8 KB)

Click On Picture

Thrush Circulating Centrifugal Pump – 15 HP

Thrush Circulating Centrifugal Pump – 15 HP
Mfg: Thrush Model: 1.5x2x7 hp F- E300
Stock No: RGMB159.a Serial No:
Thrush Circulating Centrifugal Pump - 15 HP. Model: 1.5x2x7 HP F-E300. Capacity: 160 gpm. Impeller diameter: 6.125 in. Motor: Baldor industrial motor-15 hp, 3450 rpm, 230/460 V, 35/17.5 amps, 60 Hz, 3 Phase. Inlet: 2 in. suction. Outlet: 1-1/2 in. discharge. Overall dimension: 3 ft. 10 in. L x 1 ft. 5 in. W x 1 ft. 9 in. H.(H9).

Click here for more information (241.1 KB)

Click On Picture

Worthington D1012 316SS Centrifugal Pump 4x3x10

Worthington D1012 316SS Centrifugal Pump 4x3x10
Mfg: Worthington-Dresser Model: D1012
Stock No: DTTC2099. Serial No: 795645
Worthington Centrifugal Pump. Model: D1012. S/N: 795645. Size: 4x3x10. Impeller diameter: 9.4 in. Material: 3265 (Grade CF8M Stainless Steel 316). MAWP: 275 psi @ 100F. Reliance Electric Motor, 15 hp, 1765 rpm, 230/460 V, 36.2/18.1 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 4 ft. 1 in. L x 1 ft. 5 in. W x 1 ft. 10 in. H.

Click here for more information (389.4 KB)

Click On Picture

Worthington Dresser Centrifugal Pump - 3x1.5x6

Worthington Dresser Centrifugal Pump - 3x1.5x6
Mfg: Worthington-Dresser Model: D1012
Stock No: OIP061. Serial No: 875815
Worthington Dresser Iron Centrifugal Pump. Model: D1012. S/N: 875815. Size: 3 x 1.5 x 6. Material of construction: 3128 (iron). MAWP: 275 psi @ 100 °F. Seal option: single mechanical seals. Impeller diameter: 6-1/2 in. U.S. Electric Motor, 2 hp, 1740 rpm, 230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. flanged port. Outlet: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 3 ft. 3 in. L x 1 ft. W x 1 ft. 3 in. H.

Click here for more information (211.5 KB)

Click On Picture

Centrifugal Pump 7-1/2 HP - 2.5x2

Centrifugal Pump 7-1/2 HP - 2.5x2
Mfg: Not Specified Model:
Stock No: HDTD006.a Serial No:
Centrifugal Pump. WEQ motor, 7-1/2 hp, 3485 rpm, 208-230/460 V, 18.2/9.10 amps, 60 Hz. Inlet: 2-1/2 in.; flange dimensions: 7 in. dia. with 4 holes, center to center: 5-1/2 in. Outlet: 2 in.; flange dimensions: 6 in. dia. with 4 holes, center to center: 4-3/4 in. Overall dimensions: 20 in L x 13 in. W x 11-1/2 in. H.(ACN40)

Click here for more information (93.0 KB)

Click On Picture

Splitcase Centrifugal Pump

Splitcase Centrifugal Pump
Mfg: Not Specified Model:
Stock No: HSCI005. Serial No:
(2) Splitcase Centrifugal Pumps. Pumps are equipped with double mechanical seals. (2) Lincoln Motors, 125 hp, 1,710 rpm, 230/460V, 288/144 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. dia. pipe. Outlets: (1) 8 in. dia. inlet with a 13-1/2 in. dia. flange and (8) 3/4 in. dia. holes at a center-to-center distance of 12 in. Overall dimensions of pumps: 63 in. L x 38 in. W x 34 in. H. Overall dimensions of motors: 29 in. L x 23 in. W x 20 in. H.

Click here for more information (180.7 KB)

Click On Picture

Used Taco Centrifugal Pumps - 40HP

Used Taco Centrifugal Pumps - 40HP
Mfg: Taco Model:
Stock No: HSCI004. Serial No:
(2) Taco Centrifugal Pumps with U.S. Motors. Motor specifications: 40 hp, 1,775 rpm, 230/460 V, 102.4/51.2 amps, 60 Hz, 3 phase. Overall dimensions: 78 in. L x 71 in. W x 68 in. H.(H9).

Click here for more information (252.0 KB)

Click On Picture

Paco Centrifugal Pump

Paco Centrifugal Pump
Mfg: Paco Model:
Stock No: OIP096. Serial No:
Paco Centrifugal Pump. Pump capacity: 960 gpm @ 75 tdh. Impeller dimeter: 9.30 in. General Electric Motor, 25 hp, 1760 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Inlet: (1) 7 in. dia. flanged suction. Outlet: (1) 5 in. dia. flanged discharge. Overall dimensions: 71 in. L x 21 in. W x 30 in. H.(H9/5I).

Click here for more information (201.1 KB)

Click On Picture

Paco Centrifugal Pump

Paco Centrifugal Pump
Mfg: Paco Model:
Stock No: OIP095 Serial No:
Paco Centrifugal Pump. Pump capacity: 960 gpm @ 75 tdh. Impeller dimeter: 9.30 in. General Electric Motor, 25 hp, 1760 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Inlet: (1) 7 in. dia. flanged suction. Outlet: (1) 5 in. dia. flanged discharge. Overall dimensions: 71 in. L x 21 in. W x 30 in. H.

Click here for more information (237.1 KB)

Click On Picture

Paco Centrifugal Pump

Paco Centrifugal Pump
Mfg: Paco Model: G91787
Stock No: THHS014 Serial No: 11-40707-133201
Paco Centrifugal Pump. Model: G91787. S/N: 11-40707-133201. Capacity: 624 gpm @ 30 tdh. Teco American Motor, 7-1/2 hp, 1745 rpm. 230/460 V, 1.9/9.5 amps, 60 Hz, 3 phase. (1) 7 in. dia. impeller. Inlet: (1) 5 in. dia. suction port with an 8-bolt, 10 in. dia. flange. Outlet: (1) 4 in. dia. discharge port with an 8-bolt, 9 in. dia. flange. Overall dimensions: 3 ft. 2 in. L x 1 ft. 7 in. W x 1 ft. 4-1/2 in. H.

Click here for more information (488.9 KB)

Click On Picture

Paco Smart LF-Series Centrifugal Pump - 4x3x7.1

Paco Smart LF-Series Centrifugal Pump - 4x3x7.1
Mfg: Paco Model: 11-30707146201A06-2
Stock No: THHS007 Serial No: EY658097
Paco Smart LF-Series Centrifugal Pump. Model: 11-30707146201A06-2. S/N: EY658097. Capacity: 350 gpm @ 45 tdh. Impeller diameter: 7.10 in. PACO pumps emphasize quality, durability, and low life cycle cost in the development of each product line. Teco Motor, 20 hp, 1755 rpm, 230/460 V, 46/23 amps, 60 Hz, 3 phase. Inlets: 4 in. suction port with flange. Outlets: 3 in. discharge port with a 7-1/2 in. flange and (4) 1/2 in. thru-holes. Overall dimensions: 4 ft. L x 1 ft. 6 in. W x 1 ft. 2 in. H.

Click here for more information (393.1 KB)

Click On Picture

Paco Smart Centrifugal Pump - 2x2x6.62

Paco Smart Centrifugal Pump - 2x2x6.62
Mfg: Paco Model:
Stock No: CCFP521. Serial No: 90B00566
Paco Smart Centrifugal Pump. Cat. No.: 38-10705-134A61. S/N: 90B00566. Impeller: 6.62 in. dia. Inlets/outlets: (2) 2 in. dia. NPT. Century Motor: 10 hp, 3,500 rpm, 208 V, 28 amps, 60 cycles, 3 phase. Overall dimensions: 40 in. L x 18 in. W x 18 in. H.

Click here for more information (746.6 KB)

Click On Picture

Sterling Peerless Centrifugal Pump - 3x2

Sterling Peerless Centrifugal Pump - 3x2
Mfg: Sterling Model: F1825 AMBF
Stock No: THHS009. Serial No: SA0305
Sterling Peerless Centrifugal Pump. Model: F1825 AMBF. S/N: SA0305. Peerless Pumps are tough, versatile products to meet your pumping needs that deliver variety, durability, standardized options and configurations unequalled in the industry. Designed for medium duty service, providing maximum pump value in heating and air conditioning, booster and general circulating service. North American Electric Motor, 5 hp, 1758 rpm, 230/460 V, 12.2/6.1 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. suction port with 4-bolt flange. Outlets: (1) 2 in. discharge port with a 6 in. flange and (4) 1/2 in. thru-holes. Overall dimensions: 44 in. L x 20 in. W x 17 in. H.(H9)

Click here for more information (120.4 KB)

Click On Picture

Peerless Centrifugal Pump Model 8196 ST - 1.5x1x8

Peerless Centrifugal Pump Model 8196 ST - 1.5x1x8
Mfg: Peerless Model: 8196 ST
Stock No: OIP017. Serial No: 2695876-581C
Peerless Centrifugal Pump. Model: 8196 ST. S/N: 2695876-581C. Size: 1x1-1/2x8. Mat’l constr: 316 Stainless steel. Impeller dia.: 8 in. Seal option: double mechanical seals with flushing. Reliance Electric Motor, 10 hp, 3510 rpm, 230/460 V, 60 Hz, 23.4/11.7 amps, 3 phase. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1 in. dia. flanged port. Overall dimensions 39 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.

Click here for more information (321.6 KB)

Click On Picture

Mission Centrifugal Pump - 3x2.5x10

Mission Centrifugal Pump - 3x2.5x10
Mfg: Mission Model:
Stock No: NPPC145. Serial No: 61343-80
Mission Centrifugal Pump. Flow rate for new pump is 180 gpm with required horsepower and pressure. Impeller 10 in. Baldor motor: 3 hp, 208-230/460 volt, 9.0-8.6/4.3 amps, 60 Hz, 3 phase, 1,725 rpm. Inlet (1) 3 in. Outlet (1) 2-1/2 in. Overall dimensions: 3ft. 9 in. L x 13 in. W x 1ft. 8 in. H.(ACN58)

Click here for more information (97.3 KB)

Click On Picture

Split Case Centrifugal Pump

Split Case Centrifugal Pump
Mfg: Not Specified Model:
Stock No: THHS015. Serial No:
Split Case Centrifugal Pump. Teco-Westinghouse Motor Company, Max SE 3-Phase Induction Motor, 15 hp, 1765 rpm, 230/460 V, 35.9/17.9 amps. 60 Hz, 3 phase. Inlets: (1) 4 in. dia. suction port with a 4-bolt, 7-1/2 in. dia. flange. Outlets: (1) 3 in. dia. discharge port with a 4-bolt, 6 in. dia. flange. Overall dimensions: 53 in. L x 23 -3/4 in. W x 24 in. H.(H9).

Click here for more information (155.9 KB)

Click On Picture

Griswold Centrifugal Circulating Pump - 4x3

Griswold Centrifugal Circulating Pump - 4x3
Mfg: Griswold Model: R3EM75ST - G37099
Stock No: MDBC005.a Serial No:
Griswold Centrifugal Circulating Pump. Model: R3EM75ST- G37099. Flow rate for new pump is 225 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Westinghouse electric motor, 7-1/2 hp. Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 3 in. dia. flanged port. Overall dimensions: 2 ft. 3 in. L x 1 ft. 9 in. W x 1 ft. 4 in. H.(H9)(ACN24)

Click here for more information (202.0 KB)
Click here for specifications (28.2 KB)

Click On Picture

Goulds Model 3656 Centrifugal Pump - 2x1.5x8

Goulds Model 3656 Centrifugal Pump - 2x1.5x8
Mfg: Goulds Model: 3656
Stock No: RPCN077B Serial No: 396-182572-1 and 396-182572-2
(2) Goulds Centrifugal Pump. Model: 3656. Size: 1-1/2x2x8. Impeller diameter: 7-5/8 in. Brook Crompton Inc. Motor, 20 hp, 3 phase. Inlets: (1) 2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 3 ft. 9 in. L x 1 ft. 4 in. W x 1 ft. 3-1/2 in. H.(H9).

Click here for more information (597.0 KB)

Click On Picture

1998 ITT A-C Series Centrifugal Pump - 3x2x13

1998 ITT A-C Series Centrifugal Pump - 3x2x13
Mfg: ITT Model: 150
Stock No: THHS011. Serial No: AC-238164-0101
1998 ITT A-C Series Centrifugal Pump. Model: 150. Type: 2000. Size: 3x2.5x13. Flow rate for new pump is 400 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum field hydro-test pressure: 175 psi. Impeller diameter: 13 in. US Electrical motor, 20.0 hp, 1765 rpm, 208-230/460 V, 55.9-4.9/24.8 FLA. Inlets: 3 in. dia. suction port with a 4-bolt flange. Outlets: (1) 2-1/2 in. dia. discharge port with a 4-bolt flange. Overall dimensions: 4 ft. 3 in. L x 1 ft. 7 in. W x 2 ft. H. (ACN82a).

Click here for pump curve (101.9 KB)
Click here for more information (454.9 KB)

Click On Picture

Viking Internal Gear Pump

Viking Internal Gear Pump
Mfg: Viking Model: H432
Stock No: RB-127.1 Serial No: 2040204
Viking Internal Gear Pump. Model: H432. S/N:2040204. Flow rate for new pump is 10 gpm with required horsepower and rpms. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum pump speed is 1200 rpm. Maximum flow rate is 10 gpm at 1200 rpm. Maximum pressure is 100 psi. Pump internals are cast iron with a mechanical seal. U.S. Electric Motor, 1 hp, 1755 rpm, 230/460 V, 3.8/1.9 amps, 60 Hz, 3 phase, 143T frame. Motor pulley: 3 in. Pump Pulley: 6 in. Current final rpms at pump is 878. Inlet/outlet: (2) 1 in. FNPT. Overall dimensions: 2 ft. L x 1 ft. 3 in. W x 10 in. H.

Click here for more information (254.2 KB)

Click On Picture

TRW Mission Centrifugal Pump - 3x1.5x10

TRW Mission Centrifugal Pump - 3x1.5x10
Mfg: TRW Mission Model:
Stock No: NPPC114 Serial No: S0480
TRW Mission Centrifugal Pump. Modular Number: 029002 002007 004029/60. Dim Design: A50, Size 3 by 1.5, Instld imp: 10, S/N S0480, S/S, Month-Year: 9-8, 3 in. inlet, 1-½ in. outlet.

Click On Picture

TRW Mission Centrifugal Pump - 3x1.5

TRW Mission Centrifugal Pump - 3x1.5
Mfg: TRW Mission Model:
Stock No: NPPC116. Serial No:
TRW Mission Centrifugal Pump. Inlet 3 in. Outlet 1-½ in.

Click On Picture

TRW Mission Centrifugal Pump - 3x1.5

TRW Mission Centrifugal Pump - 3x1.5
Mfg: TRW Mission Model:
Stock No: NPPC115. Serial No:
TRW Mission Centrifugal Pump. Inlet 3 in. Outlet 1-½ in.

Click On Picture

AMT Centrifugal Pump - 2x1.5x5.5

AMT Centrifugal Pump - 2x1.5x5.5
Mfg: AMT Model: 490D-98 ; 490B-98
Stock No: RPCN205D Serial No:
AMT Centrifugal Pump. Model: 490D-98, 490B-98. Impeller diameter: 5-1/2 in. WEG Motor, 2 hp, 3440 rpm, 208-230/460 V, 5.5-5.15/2.58 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 1 ft. 3-1/2 in. L x 10 in. W x 9 in. H.

Click here for more information (216.0 KB)

Click On Picture

Teel Centrifugal Water/Glycol Chiller Pumps - 2x1.5x4

Teel Centrifugal Water/Glycol Chiller Pumps - 2x1.5x4
Mfg: Teel Model: 3P604, 4RH63, 4XZ08
Stock No: RPCN204B Serial No:
(2) Teel Centrifugal Pumps. Model: 3P604. Impeller diameter: 4-1/8 in. (2) Dayton Motors, 2 hp, 3485 rpm, 208-230/460 V, 6.0-2.5/2.9 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. FNPT port. Outlets: (1) 2 in. dia. FNPT port. Overall dimensions: 1 ft. 6 in. L x 9-1/2 in. W x 9-1/2 in. H. (1) Teel Centrifugal Pump. Model: 4RH63. S/N: T0293. Impeller diameter: 4 in. Dayton Motor, 1-1/2 hp, 3450 rpm, 208-230/460 V, 5.0/2.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. FNPT port. Outlets: (1) 1-1/2 in. dia. FNPT port. Overall dimensions: 1 ft. 3-1/2 in. L x 7 in. W x 6-1/2 in. H. (1) Teel Centrifugal Pump. Model: 4XZ08. Impeller diameter: 5-1/2 in. Franklin Motor, 2 hp, 3450/2875 rpm, 5.4/2.7 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. FNPT port. Outlets: (1) 1-1/2 in. dia. FNPT port. Overall dimensions: 1 ft. 3-1/2 in. L x 9 in. W x 9 in. H.

Click here for more information (434.6 KB)

Click On Picture

Dayton Centrifugal Pump

Dayton Centrifugal Pump
Mfg: Dayton Model: 4RH59
Stock No: RPCN510 Serial No: 01009
Dayton Centrifugal Pump. Model: 4RH59. Impeller diameter: 3-1/2 in. Flow rate for new pump is 53 gpm with required hp. Maximum pump head: 55 ft. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Dayton Electric Motor, 3/4 hp. Overall dimensions: 1 ft. 1 in. L x 6-1/2 in. W x 7-1/2 in. H.(ACN3).

Click here for more information (239.0 KB)
Click here for specifications (40.9 KB)

Click On Picture

Fairbanks Morse Split Case Centrifugal Pump

Fairbanks Morse Split Case Centrifugal Pump
Mfg: Fairbanks Model: 5813
Stock No: HSCI006 Serial No: K2B10329 and K2B10330
(2) Fairbanks Morse Split Case Centrifugal Pumps. Model: 5813. Flow is rated at 985 gpm at 116 ft. of head with required horsepower. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump features double mechanical seals. (2) Fairbanks Morse Motors, 40 hp. Inlet: (1) 6 in. dia. Outlet: (1) 5 in. dia. Overall dimensions of pump: 35 in. L x 32 in. W x 28 in. H. Overall dimensions of motor: 28 in. L x 20 in. W x 16 in. H.(H9)(ACN234).

Click here for brochure (1,951.1 KB)
Click here for more information (92.4 KB)

Click On Picture

Bredel SP15N Peristaltic Pump

Bredel SP15N Peristaltic Pump
Mfg: Hayward Gordon Limited Model: SP15N
Stock No: TMCB220 Serial No: 260453-1
Bredel Pump. Model: SP15N. Flow rate for new pump is 2-1/3 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Sew Motor: ¾ Hp, 1700 rpm, 230/460 V, 2.90/1.45 A, 60 Hz, 3 Phase. Sew Eurodrive: 23.37:1 ratio. Inlet/outlet: (2) 7/8 in. FNPT. Overall dimensions: 2 ft. 6-1/8 in. L x 1 ft. 7 in. W x 1 ft. 4 in. H.(ACN44).

Click here for more information (347.1 KB)
Click here for pump curve (107.4 KB)

Click On Picture

S.A. Armstrong LTD. Centrifugal Pump

S.A. Armstrong LTD. Centrifugal Pump
Mfg: S.A. Armstrong LTD. Model: H67BF
Stock No: TMCB279B Serial No: 8309
Armstrong Centrifugal Pump. Model: H67BF. S/N: 8309. Baldor Electric motor: 1 Hp, 1725 Rpm, 208-230/460 V, 3.7-3.4/1.7 A, 60 Hz, 3 Phase. Inlet/outlet: (2) 2 in. dia. inner flanges, with (4) 1/2 in. dia. mounting holes, 3 in. adjacent, 4 in. opposite. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3 in. W x 1 ft. H.

Click here for more information (360.6 KB)



View previously sold Misc.. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Industrial Pumps at Reduce Prices