Used Inline Pressure/Piston Fillers, Used Inline Pressure/Piston Filler By Fedco, FMC, Hinds Bock, Moline, Raque, Tyson, 
 Genemco Sells Used Inline Pressure/Piston Fillers 

Click On Picture

1998 Osgood 4600 Cup Filler - 4 Lanes

1998 Osgood 4600 Cup Filler - 4 Lanes
Mfg: Osgood Industries Model: 4600
Stock No: SKFI142.65 Serial No: 30472
1998 Osgood 4600 Cup Filler. S/N: 30472. Capacity: between 80-120 cups per minute depending on product and volume. Currently setup for a 4-wide fill with 4.16 in. dia round ss cup plates (ACN6750).

Click here for more information (677.5 KB)

Click On Picture

Stainless Steel Single Head Piston Filler

Stainless Steel Single Head Piston Filler
Mfg: Not Specified Model:
Stock No: EMFP001. Serial No: 051705.i
Single Head Piston Line. S/N 051705.i. Designed to dispense can, fill with product, then place lid. External can seamer required (not included). Can type: aluminum or steel cans, size #2-1/2 Type S (sanitary). Maximum allowable can dimensions: 4 in. dia. x 4-1/2 in. H. Piston: 4-1/4 in. dia x 3-1/4 in. L (46.1 cu. in.). Valve: 1 in. dia. Operated by 1/2 hp motor with on/off switch. Equipment was previously refurbished. Overall dimensions: 62 in. L x 26 in. W x 32 in. H (w/ conveyor 78 in. L x 26 in. W x 32 in. H). (XMR64a) (H14)

Click here for more information (267.7 KB)

Click On Picture

Pneumatic Filler with Mixer/Hopper- Approx. 8 Cu Ft

Pneumatic Filler with Mixer/Hopper- Approx. 8 Cu Ft
Mfg: Not Specified Model:
Stock No: SELM106.14 Serial No:
Pneumatic Filler. Piston Diameter: 2-3/8 in. Stroke: 3-1/2 in. Valve Diameter: 1 in. Center between valves: 2-1/2 in. Max. Fill volume 10 oz .283 lt. Capacity: 30 BPM. Conveyor: 3-1/4 in. Bottle Dimensions: Minimum 2-1/2 in. Mixer/hopper 200 liters. Approx. 8 cu ft. Inside dimensions: 36 in. L x 17-½ in. W x 24-½ in. H. Overall dimensions: 90 in. L x 78 in. W x 71-1/2 in. (XMR70)

Click here for more information (445.7 KB)

Click On Picture

FMC Tote Loader

FMC Tote Loader
Mfg: FMC Model: FMC
Stock No: SGM4002.7a Serial No: 785755
FMC Tote Loader. S/N: 785755. F.O No. B63008. Max Tote Capacity: 800 lbs. Power supply: 460 V, 3.1 amps, 60 Hz, 3 phase. Warner Electric Electromechanical Actuator. Power supply: 115 V, 2.5 amps, 60 Hz. Vickens Hydraulic pump with Baldor Industrial Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Inlets/outlets: 82 in. L x 24 in. W (hopper tray loader). Overall dimensions: 8 ft. 5 in. L x 6 ft. 1 in. W x 7 ft. 9 in. H.

Click here for drawing (3,862.1 KB)
Click here for more information (504.4 KB)

Click On Picture

Raque In-Line Pneumatic 4 Piston Filler

Raque In-Line Pneumatic 4 Piston Filler
Mfg: Raque Model:
Stock No: 55.DBSa.28 Serial No: 32505.7
Raque In-Line Pneumatic 4 Piston Filler. Stainless Steel. (4) Feeding pistons: 2 in. dia. x 2-1/4 in. stroke. Valve diameter: 1 in. Center between valves: 2-1/4 in. minimum. Maximum filler volume: 0.125 liters. Capacity: 26 bpm. Bottle dimensions: 2-1/4 in. W x 2-1/2 in. H. Transmission: 0.5 hp, 230 V. Tank volume: 85 liters. Conveyor chain: 3-1/4 in. Overall dimensions: 64 in. L x 52 in. W x 82 in. H.(H14)(XMR64)

Click here for more information (227.8 KB)

Click On Picture

Stainless Steel 2 Head Piston Filler

Stainless Steel 2 Head Piston Filler
Mfg: Not Specified Model:
Stock No: GMFP001. Serial No:
2 Head Piston Filler. 30 to 40 Bottles per minute. 12 to 20 oz. Carbon steel frame with stainless steel conveyor. Variable Speed. Motor 1/2 hp, 220/440 V. Distance between valves 5-3/4 in. Discharge dia. 3/4 in. There is a bar that moves the bottle into position. Once is placed under the valve, valve opens and fills product. Product is fed into stainless steel tank that is on top of the 2 piston valves. Can only fill very viscous products like mayonnaise. (XMR23a).

Click here for more information (235.3 KB)

Click On Picture

Stainless Steel Rotary Pump Filler / Depositor

Stainless Steel Rotary Pump Filler / Depositor
Mfg: Not Specified Model:
Stock No: EMFP006. Serial No:
Stainless Steel Rotary Pump Filler / Depositor. Unit features a hopper feed tank with two rotary lobe positive displacement pumps. (2) St. Regis Pump Model 3RI, S/N: 10966, Maximum pump capacity: 36 gpm. Maximum speed: 900 rpm, 6.4 GPM per 100 revolutions. Also features (2) pneumatic pistons, micro switch, and a 120 V BA 1-4 Control Panel. Hopper outlets: (2) 4-1/2 in. L x 1-1/2 in. W. Pump discharge outlets:(2) 2 in. dia. Acme thread. Overall dimensions: 73 in. L x 61 in. W x 71 in. H.(H17).

Click here for more information (324.3 KB)

Click On Picture

Pneumatic Single Piston Filler

Pneumatic Single Piston Filler
Mfg: Not Specified Model: PM434
Stock No: ATE012. Serial No:
Pneumatic Single Piston Filler- 1/2 Gallon. Model: PM434. Filler includes (2) air cylinders, Watts filter, and Aro valve. Inlets/outlets: (2) 2-1/2 in. dia. threaded fittings. Stainless steel hopper: 24-1/2 in. dia. x 10 in. H. Filler is mounted on a stand that is 36 in. L x 15 in. W x 37 in. H. Overall dimensions: 44 in. L x 29 in. W x 65-1/2 in. H. (XMR32)

Click here for more information (254.8 KB)

Click On Picture

Stainless Steel Twin Head Piston Pump

Stainless Steel Twin Head Piston Pump
Mfg: Not Specified Model:
Stock No: SSLP807.5a Serial No:
Stainless Steel Twin Head Piston Pump. Pneumatically operated. Infeed hopper dia.: 18 in. Raised stainless steel platform. Pump was previously used for meat processing. Piston discharge travel adjustable. Airflow controlled by (4) Numatics valves. Inlets: (1) 6 in. dia. infeed. Outlets: (2) 2-1/2 in. discharge ports. Overall dimensions: 52 in. L x 49 in. W x 86 in. H.

Click here for more information (495.4 KB)

Click On Picture

Stainless Steel Bag-In-Box Style Filler

Stainless Steel Bag-In-Box Style Filler
Mfg: Not Specified Model:
Stock No: HDTD078.8 Serial No:
Stainless Steel Bag-In-Box Style Filler. The unit looks like a Liqui-Box unit, but there is not serial number or nameplate present. Pneumatically operated. Unit consists of a fill and seal unit over a 21-1/2 in. L x 20 in. W roller conveyor with (22) 3/8 in. dia. rollers. Maximum aperture/clearance: 1-1/2 in. W x 5 in. H. Filler features a Durant Solid State 1900 counter and an ISSC delay timer. Inlets: (1) 1-1/2 in. dia. bevel with hex fitting. Outlets: (1) 1 in. dia. discharge. Overall dimensions: 38 in. L x 24-1/2 in. W x 71 in. H.

Click here for more information (281.8 KB)

Click On Picture

Hinds Bock 18-Slot Dosing Filler- 1 oz.

Hinds Bock 18-Slot Dosing Filler- 1 oz.
Mfg: Hinds Bock Model: 18P-01
Stock No: 55.LOL60a.6 Serial No: 1191
Hinds Bock 18-Slot Dosing Filler- 1 oz. (ea). Model: 18P-01. S/N: 1191. Valve diameter: 1/8 in. Infeed Pressure Tank- 1/2 Gallon, maximum pressure: 120 psi. Inlets: (1) 3/4 in. dia. FNPT (air supply), (1) 1-1/2 in. dia. S-line fitting (product). Outlets: (1) 3/8 in. dia. air discharge port. Overall dimensions: 5 ft. 3 in. L x 3 ft. 2 in. W x 6 ft. 2 in. H.

Click here for more information (570.7 KB)

Click On Picture

Stainless Steel One Gallon Piston Filler

Stainless Steel One Gallon Piston Filler
Mfg: Not Specified Model:
Stock No: SPPP1012.a Serial No:
Stainless Steel One Gallon Piston Filler. Speedaire pneumatic gallon piston, Model: 6X398. (2) Speedaire pneumatic pistons, Model: 6W130. These pistons open and close the valve in the inlet/outlet. Control system, start/stop switch. Inlet/outlet: (2) 3/4 in. dia. PVC pipe, (2) valves. Base mounted with (4) wheels. Overall dimensions: 34 in. L x 25 in. W x 58 in. H.

Click here for more information (249.6 KB)

Click On Picture

Sircy Packaging Inc. Volumetric Piston Filler- 1 Gallon

Sircy Packaging Inc. Volumetric Piston Filler- 1 Gallon
Mfg: Sircy Packaging Inc. Model: P-5
Stock No: DFPC161.5 Serial No: 89-003
Sircy Packaging Inc. Volumetric Piston Filler- 1 Gallon. Model: P-5. S/N: 89-003. (1) ARO foot pedal switch. Inlets/outlets: (2) 2-1/2 in. S-Line. Overall dimensions: 2 ft. 10 in. L x 1 ft. 9-3/4 in. W x 4 ft. 11 in. H.

Click here for more information (366.0 KB)

Click On Picture

Stainless Steel Single Piston Filler- 5 oz

Stainless Steel Single Piston Filler- 5 oz
Mfg: Not Specified Model:
Stock No: 7.JRW41a.7 Serial No:
Stainless Steel Single Piston Filler- 5 oz. Piston dimensions: 1-1/2 in. dia. x 1-1/2 in. L. Piston stroke: 5- 1/2 in. Inlets: (1) 3/8 in. dia. air fitting, (1) 2 in. dia. S-line fitting. Outlets: (1) 3/8 in. dia. air fitting. This unit is incomplete, but we can set up to your application if needed. Overall dimensions: 3 ft. 4 in. L x 1 ft. 2 in. W x 3 ft. 8 in. H. (XMR19)

Click here for more information (217.9 KB)

Click On Picture

Liqui-box Stainless Steel Bag N Box Filler

Liqui-box Stainless Steel Bag N Box Filler
Mfg: Liqui-box Model:
Stock No: HDWR091.25 Serial No:
Liqui-box Stainless Steel Bag N Box Filler. Nozzle diameter: 3/4 in. Sysmac S6 Programmable Controller. Inlets: (2) 2 in. dia. S-line fittings, (1) 1 in. dia. ACME fitting (air inlet). Outlets: (1) 3/4 in. dia. port (product discharge), 1/4 in. dia. (air outlet). Overall dimensions: 3 ft. L x 2 ft. 8 in. W x 6 ft. 6 in. H. (GI).

Click here for more information (162.3 KB)

Click On Picture

Specialty Equipment Conveyor Company Drum Packaging Machine

Specialty Equipment Conveyor Company Drum Packaging Machine
Mfg: Specialty Equipment Conveyor Company Model:
Stock No: JME8 Serial No:
Specialty Equipment Conveyor Company Sanitary Drum Filler. Stainless steel. Baldor electric motor drive, 208/230/460 volts, 3 phase, 60 Hz, 1,725 rpm speed reducer, 0.3 hp. Conveyor has an electric motor drive. Pneumatic activated fill head positioner. Controls allow operator to adjust hopper height, position drums, time fill, eject drums, operate vibrator, and select fill volume. Used previously to fill 44, 55, 63 gallon drums. Offered with or without automated control device.

Click here for more information (328.5 KB)

Click On Picture

Mateer Burt Volumetric Auger Filler - Parts Machine

Mateer Burt Volumetric Auger Filler - Parts Machine
Mfg: Not Specified Model:
Stock No: TACJ1073.a Serial No:
Filler. Baldor Industrial motor: 1 Hp, 1140 Rpm, 208-230/460 V, 3.6-3.4/1.7 A, 60 Hz, 3 Phase. Baldor Industrial motor: 1/2 Hp, 1725 Rpm, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 Phase. Elektra-Gear drive: Model no. 9N90843. 30 to 1 ratio. Level-Tek capacity sensor on/off buttons: Model no. 310-B4-A1. Serial no. 8022781. 120 V, 50/60 Hz. Overall dimensions: 3 ft. 3 in. L x 2 ft. 3-1/2 in. W x 4 ft. 1-1/2 in. H.

Click here for more information (222.1 KB)

Click On Picture

All Fill Inc. Volumetric Piston Filler

SOLD All Fill Inc. Volumetric Piston Filler
Mfg: All Fill Inc. Model: 305
Stock No: CESL006. Serial No: 305101
All Fill Inc. Volumetric Piston Filler.1/3 to 87.8 Fl. Oz. per single cycle. Model: 305. S/N: 305101. Stainless steel construction. Product Cylinder: 3 in. dia. x 12 in. L. The model 305 is a versatile single head piston liquid filler for liquids, creams, pastes and other viscous products. During a filling cycle, a piston travels back to draw product from the hopper into a precision machined cylinder, then extends forward to fill. Rotary valve. Air service. Control panel. Outlets: (1) 1-1/4 dia. pipe. Overall dimensions: 32 in. L x 19-1/2 in. W x 16-1/2 in. H.

SOLD

Click here for more information (307.8 KB)

Click On Picture

SOLD Packer Machinery Co. In Line Filler SOLD

SOLD Packer Machinery Co. In Line Filler
Mfg: Packer Machinery Co. Model: PVA 1
Stock No: 95.359 Serial No: 855
Packer Machine Co. In Line Filler, Model PVA 1, S/N 855. Adjustable in height and width, 10 new valves installed, complete with hoses. The filler can be used with less valves and easily adjusts for different widths of bottles. Pneumatically actuated filler, Electric Motor Drive for conveyor is for hazardous locations. Continuous duty. Motor is Dayton Model 6K 036K, 1/2 hp, 1725 rpm, 60 Hz, type KFU03, 115/230 volt, 6.8/3.4 amp. Winsmith Speed reducer Model ICB, S/N A12-2B. Overall equipment dimensions 80 in. H x 36 in. W x 108 in. L, Conveyor dimensions 103 in. L x 6 in. W x 45 in. H.

SOLD

Click here for more information (171.0 KB)

Click On Picture

SOLD FEMC Cup Filler w/Seal Line SOLD

SOLD FEMC Cup Filler w/Seal Line
Mfg: FEMC Model: 1192
Stock No: SABE146.16 Serial No: 6631
FEMC Cup Filler w/Seal Line. 2 up, Model 1192 & 1160, S/N 6631.

SOLD

Click On Picture

SOLD In Line Single Head Piston Filler SOLD

SOLD In Line Single Head Piston Filler
Mfg: Not Specified Model:
Stock No: EMFP003. Serial No:
In-Line Single Head Piston Filler. Maximum fill volume: 1.35 liters. Max container dimensions: 5 in. dia x 9 in. H. Requires container openings 1-1/2 in. Speed: 15 bpm. Piston diameter: 4-1/2 in. Valve dia.: 1/2 in. Stroke: 6-3/4 in. Pneumatic system: 30 psi. Tank volume: 24 in. dia x 10 in. H. Conveyor: 4-1/2 in. tabletop chain. Dimensions: 60 in. L x 54 in. W x 77 in. H.

SOLD

Click here for more information (302.0 KB)

Click On Picture

SOLD ELF 8 Head Inline Gravity Pressure Filler SOLD

SOLD ELF 8 Head Inline Gravity Pressure Filler
Mfg: Elf Model:
Stock No: SLSP066b.35 Serial No:
ELF 8-Head In Line Gravity Pressure Filler. Top single shell tank: 19 in. dia. x 16 in. H. Inlet: ¾ in. Air electric system on tank bottom with (10) outlets: 3/4 in., (2) outlets: 1 in. (8) pneumatic actuators. Fillers valves: 3/4 in. Control panel ELF. Speed control. Overall dimensions: 63 in L x 42 in. W x 100 in. H.

SOLD

Click here for more information (311.8 KB)

Click On Picture

Volumetric Filling Machine 6 Head

SOLD Volumetric Filling Machine 6 Head
Mfg: Not Specified Model:
Stock No: NGSB526b.0 Serial No:
Volumetric Filling Machine 6 Head. 6 Valve in line filler. 24 BPM (Water), 110 V, 30 psi. Distance between valves: 4 in. conveyor size: 3-1/4 in. This filler can accommodate two more valves to make an 8 valve filler. Overall dimensions: 47-1/2 in. L x 33-1/2 in. W x 88-1/2 in. H.

SOLD

Click here for more information (380.5 KB)

Click On Picture

Hinds Bock Filler SOLD

SOLD Hinds Bock Filler
Mfg: Hinds Bock Model:
Stock No: 7a-SC-4361 Serial No:
Hinds Bock single head filler, 1 gallon.

SOLD

Click On Picture

Ronco Filler Stainless Steel  SOLD

SOLD Ronco Filler Stainless Steel
Mfg: Ronco Model: F30
Stock No: 65.CC5248.70 Serial No: 90-151
Ronco stainless steel pneumatic piston filler, 2-head, Model F30, S/N 90-151.

SOLD

Click here for more information (99.6 KB)

Click On Picture

SOLD  Piston Filler  SOLD

SOLD Piston Filler
Mfg: Not Specified Model:
Stock No: 35.FHF222a.9 Serial No:
4 Head Piston Filler, 28 x 30in opening, .625in outlets, 5in center-to-center, 7.5H container adjustable, four 4in W lanes, 67in H x 87in L x 47in W.

SOLD

Click here for more information (89.4 KB)

Click On Picture

SOLD Single Piston Filler SOLD

SOLD Single Piston Filler
Mfg: Triangle- Bagby Packager, Model: DM-1
Stock No: OI007 Serial No: 12061
Triangle- Bagby Packager, Single Piston Filler, Model DM-1, S/N 12061, Master Gear Motor, Ser. No. DR 24586, Style 245956, Frame H56W, 1/6 hp, 115/230 Volts, AMPs 4.4 / 2.2, rpm 1,140.

SOLD

Click here for more information (92.3 KB)

Click On Picture

SOLD Elgin Piston Filler SOLD

SOLD Elgin Piston Filler
Mfg: Elgin Model:
Stock No: 250.7-03 Serial No: 84-10845
4-Piston MRM Elgin Filler Serial Number 84-10845, 4in center-to-center, 15in maximum head movement, 1in nozzles, non-stop conveyor, 8in Wide SS belt, hopper 30x20in top 14x6in base 28in deep, 88in H x 69in L x 110in W.

SOLD

Click here for more information (468.7 KB)

Click On Picture

SOLD Osgood Cup Filler SOLD

SOLD Osgood Cup Filler
Mfg: Osgood Industries Model: 3500
Stock No: 400.106 Serial No: 3500-1
Osgood cup filler, model 3500, serial no. 3500-1, built 1988. Cup holders are 4 3/8 inches. This machine was running yogurt when removed . Comes with extra conveyor and extra boxes of parts and tooling. Included is a Culbro TRA111XL.h. serial no. 21649-004, this also has another number CMs Gilbreth serial no. 50294. This machine was sealing yogurt cups when removed from service.

SOLD

Click here for more information (156.5 KB)

Click On Picture

SOLD Spee-Dee Volumetric Cup Filler SOLD

SOLD Spee-Dee Volumetric Cup Filler
Mfg: Spee - Dee Model: CB6E194W
Stock No: EEGC091.5a Serial No: 4361
Spee-Dee Volumetric Cup Filler. Model: CB6E194W, S/N: 4361. Max. speed: 120 fills/min. Cone hopper: 18 in. to 3 in. dia. x 21 in. H. Number of cups: 6, Cup size range: 1 in. - 3 in. dia x 0.62 in. - 7 in. L. Fill volume range: 0.5-55 cu. in. Outlet: (1) 2 in. Drive Motor: 3/4 hp. Dayton Mixer Motor: 1/20 hp, 2 rpm, 115 V, 1.4 amps, 60 Hz, 1 phase. Overall dimensions: 34 in. L x 28-1/2 in. W x 76 in. H.

SOLD

Click here for more information (173.6 KB)

Click On Picture

SOLD Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler SOLD

SOLD Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler
Mfg: Spee - Dee Model: CBE164
Stock No: SNSL028.11a Serial No: 5403
Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler Model CBE164. S/N 5403.

SOLD

Click On Picture

SOLD Automatic Head Piston Filler SOLD

SOLD Automatic Head Piston Filler
Mfg: Not Specified Model:
Stock No: DBPF105.2a Serial No: 32505.6
Automatic Head Piston Filler. S/N 032505.6. Stainless steel with aluminum base. Piston capacity: 1.75 Liters. Speed: up to 10 bottles/min. Stainless steel in-feed cone- 20 in. dia x 21 in. H. Control box with on and off switches. Photocell to detect bottle. Micro-switch to control piston that stops bottle in position. Conveyor gear motor- 1/3 hp. Overall dimensions: 64 in. L x 37 in. W x 65 in. H. ( XMR26)

SOLD

Click here for more information (267.6 KB)

Click On Picture

SOLD Cherry Burrell Pneumatic Piston Filler- 1 Gallon SOLD

SOLD Cherry Burrell Pneumatic Piston Filler- 1 Gallon
Mfg: Cherry-Burrell Model: 15MPA
Stock No: SPPP658.13a Serial No: 336
Cherry Burrell Pneumatic Piston Filler- 1 Gallon. Model: 15MPA. S/N: 336. Infeed hopper diameter: 21 in. Piston diameter and stroke: 6 in. x 9 in. Platform: 16 in. L x 10 in. W. Inlets: (1) 2 in. dia. infeed. Outlets: (1) 1-1/2 in. dia. x 10 in. H stainless steel pipe. Overall dimensions: 44 in. L x 20 in. W x 65 in. H.

SOLD

Click here for more information (126.0 KB)

Click On Picture

Volumetric Filling Machine 6 Head

SOLD Volumetric Filling Machine 6 Head
Mfg: Not Specified Model:
Stock No: NGSB526.0 Serial No:
Volumetric Filling Machine 6 Head. 6 Valve in line filler. 24 BPM (Water), 110 V, 30 psi. Distance between valves: 4 in. conveyor size: 3-1/4 in. This filler can accommodate two more valves to make an 8 valve filler. Overall dimensions: 47-1/2 in. L x 33-1/2 in. W x 88-1/2 in. H. (XMR52a)

SOLD

Click here for more information (380.5 KB)

Click On Picture

SOLD ELF 8 Head In line Gravity Pressure Filler SOLD

SOLD ELF 8 Head In line Gravity Pressure Filler
Mfg: Elf Model:
Stock No: SLSP066.35 Serial No:
ELF 8 Head In line Gravity Pressure Filler. Filler valves: 3/4 in. (8) pneumatic actuators. Top single shell tank: 19 in. dia x 16 in. H. Inlet: ¾ in. Air electric system on tank bottom with (10) outlets: 3/4 in., (2) outlets: 1 in. Control panel: ELF. Speed control. Overall dimensions: 63 in L x 42 in. W x 100 in. H.

SOLD

Click here for more information (311.8 KB)

Click On Picture

SOLD Electronic Liquid Filler SOLD

SOLD Electronic Liquid Filler
Mfg: Not Specified Model:
Stock No: 45.FHF286a.2 Serial No:
Electronic Liquid Filler 6 Head.

SOLD

Click On Picture

Rutherford/Akra-Pak Pneumatic Filler

SOLD Rutherford/Akra-Pak Pneumatic Filler
Mfg: Akra-Pak Model: LF-14
Stock No: RFPM097. Serial No: 269
Rutherford/Akra-Pak Pneumatic Filler. Model: LF-14. S/N: 269. Square reservoir tank- 5 gallon. Inlets: (1) 1/4 in. dia. quick connect air fitting, (1) 3/4 in. dia. barb fitting. Outlets: (1) 3/8 in. dia. air return pipe, (1) 3/8 in. dia. reservoir valve, (1) 1-1/4 in. dia. NPT (female, discharge). Overall dimensions: 31 in. L x 15 in. W x 49-1/2 in. H.

SOLD

Click here for more information (161.0 KB)

Click On Picture

Rutherford/Akra-Pak Pneumatic Filler

SOLD Rutherford/Akra-Pak Pneumatic Filler
Mfg: Rutherford / Akra-Pak Model: LF-14
Stock No: RFPM096. Serial No: 268
Rutherford/Akra-Pak Pneumatic Filler. Model: LF-14. S/N: 268. Square reservoir tank- 5 gallon. Inlets: (1) 1/4 in. dia. quick connect air fitting, (1) 3/4 in. dia. barb fitting. Outlets: (1) 3/8 in. dia. air return pipe, (1) 3/8 in. dia., (1) 1 in. dia. NPT (female, discharge). reservoir valve. Overall dimensions: 31 in. L x 15 in. W x 49-1/2 in. H.

SOLD

Click here for more information (271.5 KB)

Click On Picture

Akra-Pak Filler

SOLD Akra-Pak Filler
Mfg: Akra-Pak Model: LF-15
Stock No: RFPM097B.1 Serial No: 132 and 133
(2) Akra-Pak Fillers. Model: LF-15. S/N's: 132 and 133. Tank capacity: 5 gal. Inlets: (1) 1/2 in. dia. air compression fitting, (1) 1-1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. air compression fitting, (1) 1-1/2 in. dia. NPT (discharge). Overall dimensions: 46 in. L x 16 in. W x 49 in. H.

SOLD

Click here for more information (209.7 KB)

Click On Picture

Semi-Automatic Single Piston Volumetric Filler

SOLD Semi-Automatic Single Piston Volumetric Filler
Mfg: Not Specified Model:
Stock No: EEGC385.1 Serial No:
Semi-Automatic Single Piston Volumetric Filler. All pneumatic. (2) Nozzles: 1/2 in. dia. and 1 in. dia. Piston dia.: 3 in. Piston stroke: 6 in. Valve dia.: 1/2 in. and 1 in. Max filler volume: 1.5 liters (50.7 oz). Capacity: 8-12 bpm. Bottle dimensions: 1-3/4 in. to 4 in. W; 6 in. to 9-1/2 in. H. (2) Side tables and fill table. Tank volume: 8 liters (2.1 gal.) (XMR24a)

SOLD

Click here for more information (311.9 KB)

Click On Picture

1999 Multi-Fill 4-Pocket Product Distribution System

SOLD 1999 Multi-Fill 4-Pocket Product Distribution System
Mfg: Not Specified Model: MPFD-060-4
Stock No: SHNZ001. Serial No: 271-1
1999 Multi-Fill 4-Pocket Product Distribution System. Model: MPFD-060-4. S/N: 271-1. Capacity: Distributes up to 6750 lbs of cooked pasta per hour (maximum output depends on machine set up, product, volume, container design and container speed). The MPFSD distribution system was designed to distribute small dimensioned products, cut vegetables, hard to fill products such as spaghetti, and rice type products. The system mounts over four vertical pipes and is timed to discharge when the baggers are ready and in the correct operating position. Product is fed to the product fill tube in the distribution head. The deposit is measured in the guide pocket, dropped in to the first transfer block, dropped in the second set of transfer blocks, moved to the discharge position and discharged. System requirements: 120 V, 60 Hz, single phase and requires 80 psi of air at 15 cfm. Overall dimensions: 49 in. L x 39-1/2 in. W x 47-1/2 in. H. (ACN1000).

SOLD

Click here for more information (459.7 KB)

Click On Picture

Pneumatic Single Piston Filler with Hopper

SOLD Pneumatic Single Piston Filler with Hopper
Mfg: Not Specified Model:
Stock No: DSBI200.8a Serial No:
Pneumatic Single Piston Filler with Hopper. 316 stainless steel. Dispensing capacity: 20 cu. in. (approx. 11 oz.). Hopper diameter: 23 in. Pneumatic actuator: 2 in. dia. x 13 in. L. Plunger: 1 in. dia. Plunger travel adjusted by (1) 4 in. dia. rotary wheel. Air supply controlled by Wilkerson filter-regulator-lubricator. Pump mounted on frame with (4) casters for easy positioning. Inlets/outlets (1) 1-1/2 in. Q-line. Overall dimensions: 58 in. L x 24 in. W x 70 in. H. Unit was last used to dispense cheese. Can be used to fill/dispense other viscous products.

SOLD

Click here for more information (212.7 KB)

Click On Picture

Moline 10 Piston Dual Muffin Depositor

SOLD Moline 10 Piston Dual Muffin Depositor
Mfg: Moline Machinery LLC Model: DBD-10
Stock No: SELM108.2 Serial No: DBD-87-471
Moline 10 Piston Dual Muffin Depositor. Stainless steel and aluminum. Model DBD-10, S/N DBD-87-471. It can fill other products having the same viscosity as muffin dough. Depositor specifications: Speed 1,200 discharges per minute on a 2 and 3 oz. serving size. 120 V, 60 Hz., 1 phase. Hopper has ribbon agitator. Overall dimensions: 72-½ in. L x 47 1/2 in. W x 53-½ in. H. (XMR17).

SOLD

Click here for more information (368.0 KB)

Click On Picture

Stainless Steel 12-Head Inline Filler

SOLD Stainless Steel 12-Head Inline Filler
Mfg: Not Specified Model:
Stock No: SHCA1160.1 Serial No:
Stainless Steel 12-Head Inline Filler. Nozzle diameter: 1/4 in. Maximum bottle size: 1-1/2 in. dia. x 5 in. H. Valve centerline separation distance: 4 in. Manifold evenly distributes product to all nozzles. Infeed container: 7.5 Gallon. Inlets: (1) 2 in. dia. S-line. Overall dimensions: 67 in. L x 44-1/2 in. W x 97 in. H.

SOLD

Click here for more information (273.5 KB)

Click On Picture

Pending Sale Hinds-Bock Filler/Depositor

SOLD Pending Sale Hinds-Bock Filler/Depositor
Mfg: Hinds Bock Model: 2P-01
Stock No: DBPF2019.23 Serial No: 4557
Hinds-Bock Filler/Depositor. Model: 2P-01. S/N: 4557. Stainless steel construction with food-grade approved materials. 19-1/2 L x 14 in. W infeed hopper. Pneumatic discharge gates. (2) Waukesha 006 Positive Displacement Pumps, S/N's: 324198 02 and 324203 02, displacement per revolution: 0.0082 gal, nominal capacity: 6 gpm. The Hinds-Bock pump filler is ideal for flowable fluids without particulates. Applicable products for filling: creams, lotions, shampoo, liquid soap, fragrances, ketchup, sauces, gravy, marinade, hot or cold products, etc. Process is controlled by an Allen Bradley PanelView 300 Micro. Inlets: (2) 1 in. dia. ports. Outlets: (2) 2-1/2 in. L x 1/8 in. W discharge gates. Overall dimensions: 58 in. L x 30 in. W x 68-1/2 in. H.

SOLD

Click here for more information (211.0 KB)

Click On Picture

Rutherford/Akra-Pak Pneumatic Filler

SOLD Rutherford/Akra-Pak Pneumatic Filler
Mfg: Rutherford / Akra-Pak Model: LF-14
Stock No: RFPM095.1 Serial No:
Rutherford/Akra-Pak Pneumatic Filler. Model: LF-14. Square reservoir tank- 5 gallon. Inlets: (1) 1/4 in. dia. quick connect air fitting, (1) 3/4 in. dia. barb fitting. Outlets: (1) 3/8 in. dia. air return pipe, (1) 3/8 in. dia., (1) 1 in. dia. NPT (female, discharge). Reservoir valve. Overall dimensions: 31 in. L x 15 in. W x 57-1/2 in. H.

SOLD

Click here for more information (276.8 KB)

Click On Picture

Akra-Pak Filler

SOLD Akra-Pak Filler
Mfg: Akra-Pak Model:
Stock No: RFPM097AB. Serial No:
Akra-Pak Filler. (2) Pneumatic cylinders. Inlets: (1) 1/2 in. air line compression fitting (1) 4 1/2 in. port. Outlets: (1) 1/2 in. air line compression fitting, (1) 1-1/2 in. port. Overall dimensions: 60 in. L x 30 in. W x 63-1/2 in. H.

SOLD

Click here for more information (120.7 KB)

Click On Picture

Pneumatic Single Piston Filler- 24 Fl. oz. with Hopper

SOLD Pneumatic Single Piston Filler- 24 Fl. oz. with Hopper
Mfg: Not Specified Model:
Stock No: DSBI198.8a Serial No:
Pneumatic Single Piston Filler- 24 Fl. oz. Hopper dimensions: 2 ft. dia. x 10 in. H. Capacity: 19 gal. Piston dimensions: 3 in. dia. x 1 in. W. Cylinder dimensions: 3 in. dia. x 7 in. L. Adjustable piston travel. Conveyor infeed/exit height: 3 ft. 6 in. Maximum aperture/clearance: 5 in. W x 8 in. H. Air supply controlled by Wilkerson filter-regulator-lubricator. Unit mounted on (4) casters for easy positioning. Outlet: (1) 3/8 in. dia. discharge port. Overall dimensions: 5 ft. L x 4 ft. 6 in. W x 6 ft. 4 in. H. (XMR35a)

SOLD

Click here for more information (599.4 KB)

Click On Picture

Hinds-Bock Corporation Pneumatic Single Piston Filler - 2.5 Fl. Oz. Parts Machine

SOLD Hinds-Bock Corporation Pneumatic Single Piston Filler - 2.5 Fl. Oz. Parts Machine
Mfg: Hinds-Bock Corporation Model: SP-64B
Stock No: DSBI199.8a Serial No: 573
Hinds-Bock Corporation Pneumatic Single Piston Filler- 2.5 Fl. Oz. Parts Machine. Model: SP-64B. S/N: 573. Piston dimensions: 1 in. dia. x 1 in. W. Cylinder dimensions: 1 in. dia. x 7 in. L. Adjustable piston travel. Piston MAWP: 150 psig at 160°F. The Hinds-Bock filler/depositors are the classic workhorses of the food processing industry. Easy to clean and operate and versatile and gentle on all products, they provide immediate cost-saving results. Large port openings permit filling of chunky ingredients without crushing. They are USDA and AG Canada approved. Inlet: (1) 3 ¼ in. dia. port. Outlet: (1) 1 ½ in. dia. S-line fitting. Overall dimensions: 3 ft. 10 in. L x 1 ft. 4 in. W x 1 ft. ½ in. H. (ACN210)

SOLD

Click here for more information (481.9 KB)

Click On Picture

Pneumatic Single Piston Filler- 24 Fl. Oz.

SOLD Pneumatic Single Piston Filler- 24 Fl. Oz.
Mfg: Not Specified Model:
Stock No: DSBI197.8a Serial No:
Pneumatic Single Piston Filler- 24 Fl. Oz. Hopper dimensions: 2 ft. dia. x 10 in. H. Capacity: 19 gal. Piston dimensions: 3 in. dia. x 1 in. W. Cylinder dimensions: 3 in. dia. x 7 in. L. Adjustable piston travel. Unit is equipped with a foot switch for cycle initiation. Dimension from base to discharge port (adjustable): 6-7/8 in. V-Block product holder: 5 in. W x 4 in. H. Air supply controlled by Wilkerson filter-regulator-lubricator. Unit mounted on (4) casters for easy positioning. Outlet: (1) 3/8 in. dia. discharge port. Overall dimensions: 4 ft. 4 in. L x 4 ft. 6 in. W x 6 ft. H. (XMR45)

SOLD

Click here for more information (342.2 KB)

Click On Picture

Sawvel Bulk Filler

SOLD Sawvel Bulk Filler
Mfg: Sawvel Model: 702
Stock No: MDPD522.2a Serial No: 702R - 84- 10
Sawvel Bulk Filler. Model: 702. S/N: 702R - 84- 10.

SOLD

Click On Picture

FMC Dual Piston Filler

SOLD FMC Dual Piston Filler
Mfg: FMC Technologies (JBT FoodTech) Model:
Stock No: EEGC115.2a Serial No:
FMC Dual Piston Filler. Traveling head (maximizes time in the product zone). Pneumatic. Valve dia.: 1-1/2 in. Center between valves/heads: 7-1/8 in. Maximum filler volume: 1/2 liter (16.9 oz.). BPM: 20. Tank volume: 180 liters (approx. 47.5 gal). SEW Motor, 1/2 hp, 1750 rpm, 220 V. SEW Motor Drive, ratio- 14.31, rpm- 460 in/32 out, torque 130. Overall dimensions: 70 in. L x 50 in. W x 62 in. H. (XMR86)

SOLD

Click here for more information (420.9 KB)

Click On Picture

FMC Stainless Steel 2-Head Pneumatic Piston Filler- 19.6 fl. oz.

SOLD FMC Stainless Steel 2-Head Pneumatic Piston Filler- 19.6 fl. oz.
Mfg: FMC Technologies (JBT FoodTech) Model:
Stock No: EEGC395.a Serial No:
FMC Stainless Steel 2-Head Pneumatic Piston Filler- 19.6 fl. oz. (Each Head). Valve diameter: 1/2 dia. Adjustable fill volume. Distance between valves: 6 in. Maximum internal fill dimensions: 3 in. dia. x 5 in. L. Hopper dimensions: 37-1/2 in. L x 32 in. W x 26 in. H. Maximum conveyor width: 4 in. Conveyor: 35 in. infeed/exit height. Overall dimensions: 60 in. L x 57-1/2 in. W x 62 in. H. (XMR47a).

SOLD

Click here for more information (435.1 KB)

Click On Picture

Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in.

SOLD Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in.
Mfg: Not Specified Model:
Stock No: SSLP898.7 Serial No:
Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in. Infeed hopper diameter: 28 in. Piston diameter and stroke: 2 in. dia. x 5 in. L. Pneumatic piston activates discharge. Electrical requirements: 220 V, 10 amps. (4) Casters allow for easy positioning. Inlets: (1) 3 in. dia. infeed. Outlets: (2) 1 in. dia. discharge ports. Overall dimensions: 55 in. L x 30 in. W x 69 in. H.

SOLD

Click here for more information (73.2 KB)

Click On Picture

Crandall Dual Filling Station 2-Gallons

SOLD Crandall Dual Filling Station 2-Gallons
Mfg: Crandall Model:
Stock No: CCFP303. Serial No: FH0.3920
Crandall Dual Filling Station- 2 Gallons. Model /Type-2 Gallon. S/N FH0.3920. Conveyor is 49 in. L x 26-1/2 in. W. Station contains (2) 1-1/2 in. filler tubes with (1) 2 in. dia. and (1) 2-1/2 in. dia. liquid supply line hose. Liquid is pushed through by (2) hydraulic plungers. Dual filler tubes have vertical adjustment. Operator has (2) control levers. System operates with (2) Allen-Bradley power switch boxes. General Electric Motor- 1 hp, 1,725 rpm, 230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Worthington Corporation Rotary Pump. Inlets/Outlets: (2) 1 in. Overall dimensions: 54 in. L x 53 in. W x 80 in. H.

SOLD

Click here for more information (263.0 KB)

Click On Picture

DuPont Liquid Packaging Systems Dual Head Liqui-Box™ Bag and Box Filler

SOLD DuPont Liquid Packaging Systems Dual Head Liqui-Box™ Bag and Box Filler
Mfg: DuPont Liquid Packaging Systems Model: 1000 C2T-W
Stock No: HDWR117.15 Serial No: 91150
DuPont Liquid Packaging Systems Dual Head Liqui-Box™ Bag and Box Filler. Model: 1000 C2T-W. S/N: 91150. Average capacity: 5 gallons in 6 bags per minute. Maximum flow rate: 62 GPM. Roller conveyor dimensions: 46 in. L x 25 in. W x 37 in. H. (2) Nozzle diameter: 3/4 in. Accurate Metering Flow Meter. Model: IZM-32. S/N: 23000120. Version: 2.2. Span: 1.2456. Offset: -.1000. Digital Output 1: 300 pls/GAL. Digital Output 2: 300 pls/GAL. MSPE: 1.0000. Materials of construction: All product contact surfaces are 316 stainless steel and approved polymers. All product contact surfaces are designed to conform to 3A and PMO requirements and are CIP cleanable. The 1000 C2T-W bag-in-box filler is ideal for oxygen sensitive products. The Ox Evac system evacuates air from the bag before filling and tops it off with nitrogen after filling. Filler includes HSII 2-position capper with auto start/eject cycle. This compact filler permits changing bag sizes and fitments quickly and the dual head feature produces almost constant filling productivity as the left and right heads open and close in opposing cycles. Supply connection: 1-1/2” Tri-Clover. Inlets: (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fittings(discharge). Overall dimensions: 4 ft. 1 in. L x 3 ft. 2 in. W x 7 ft. 1 in. H. (ACN490).

SOLD

Click here for more information (331.2 KB)
Click here for additional information (11.8 KB)

Click On Picture

FMC Dual Piston Filler

SOLD FMC Dual Piston Filler
Mfg: FMC Technologies (JBT FoodTech) Model: DL122
Stock No: DBPF2104.1a Serial No:
FMC Dual Piston Filler. Model: DL122. Infeed hopper dimensions: 29 in. L x 19 in. W. Cam-operated pneumatic controls. Handwheel adjustable piston travel. Basket dimensions: 24 in. L x 6-1/2 in. W x 6 in. H. Inlets: (2) 2-1/2 in. dia. infeed ports. Outlets: (2) 2-1/2 in. dia. NPT (female, discharge). Overall dimensions: 56 in. L x 40 in. W x 66 in. H.

SOLD

Click here for more information (313.2 KB)

Click On Picture

1990 Hinds Bock Corp. Stainless Steel 4-Head Piston Filler- 1 Quart

SOLD 1990 Hinds Bock Corp. Stainless Steel 4-Head Piston Filler- 1 Quart
Mfg: Hinds Bock Model: 4P-128
Stock No: CESL011. Serial No: 0001362
1990 Hinds Bock Corp. Stainless Steel 4-Head Piston Filler- 1 Quart. Model: 4P-128. S/N: 0001362. Capacity: variable speeds up to 16 cycles per minute. Air requirements: 70-90 psi. Air use: 30 scfm @ 90 psig. Distance between heads: 3-1/8 in. Infeed hopper dimensions: 27 in. x L 32-1/2 in. W. System requirements: 208-220 V, 15 amps, 60/50 Hz, 3 phase. For high speed automatic container in feeding, indexing, bottom up filling, liquid depositing, and container discharging of thin liquids to heavy paste materials. Hoffman Electrical Interlock, Model: A-EK230NDH, 0.050/0.060 amps, 240/220 VAC, 60/50 Hz. GE Fanuc Series One PLC, Model: IC610PRG1058, 115 VAC input and 115 VAC output. Overall dimensions: 6ft. 3-1/2 in. L x 5ft. 8-1/4 in. W x 7ft. 5-3/4 in. H.(MHC).

SOLD

Click here for more information (585.8 KB)

Click On Picture

Stainless Steel 12-Head Inline Filler

SOLD Stainless Steel 12-Head Inline Filler
Mfg: Not Specified Model:
Stock No: SHCA1162.1 Serial No:
Stainless Steel 12-Head Inline Filler. Nozzle diameter: 1/4 in. Maximum bottle size: 1-1/2 in. dia. x 5 in. H. Valve centerline separation distance: 4 in. Manifold evenly distributes product to all nozzles. Infeed container: 7.5 Gallon. Inlets: (1) 2 in. dia. S-line. Overall dimensions: 67 in. L x 44-1/2 in. W x 97 in. H.

SOLD

Click here for more information (339.0 KB)

Click On Picture

Raque Piston Filler Station

SOLD Raque Piston Filler Station
Mfg: Raque Model: TP·F
Stock No: EEGC118.1a Serial No: 127
Raque Piston Filler Station. Model: TP·F. S/N: 0127. Capacity: ½ gallon. Filler valve: ½ in. dia. Piston: 4 in. dia. x 1 ½ in. L. Cylinder dimensions: 4 in. dia. x 9 ½ in. L. Blender inside straight wall dimensions: 3 ft. L x 1 ½ ft. W x 1 ½ ft. H. Capacity: 6.7 cu. ft. Blade dimensions: 1 ft. 4 in. L x 1 ½ in. W. Paddle dimensions: 1 ft. 5 in. L x 4 in. W. Dayton Motor Drive: ½ hp, 60 rpm (final), 208-230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase, 28.6:1 ratio. Numatics Valve Model: 33JDR4410000000. Conveyor maximum aperture/clearance: 5 in. W x 4 ½ in. H. Conveyor in-feed/exit height: 3 ft. Outlet: (1) 3 in. dia. port. Overall dimensions: 7 ft. L x 3 ft. 8 in. W x 4 ft. 6 ½ in. H. (XMR52)

SOLD

Click here for more information (449.9 KB)

Click On Picture

All-Fill Inc. Pneumatic 2-Head Volumetric Piston Filler

SOLD All-Fill Inc. Pneumatic 2-Head Volumetric Piston Filler
Mfg: All Fill Inc. Model: 525101
Stock No: CESL008. Serial No:
All-Fill Inc. Pneumatic 2-Head Volumetric Piston Filler. Model: 525101. Infeed hopper dimensions: 21-1/2 in L x 20-1/4 in. W x 20-3/4 in H. Adjustable heads can move left and right. Current spacing between heads: 8-1/2 in. Piston filling machines have the ability to fill products such as creams, pastes, gels, wax and grease, heavy sauces, and jams. Its 4 wheels allow easy maneuverability. Overall dimensions: 46 in. L x 22 in. W x 69 in. H.

SOLD

Click here for more information (232.0 KB)

Click On Picture

Fedco Piston Style Filler/Depositor

SOLD Fedco Piston Style Filler/Depositor
Mfg: Fedco Engineering Systems Model: 10-PIST
Stock No: FPPE099.1 Serial No: 110
Fedco Piston Style Filler/Depositor. Model: 10-PIST. (10) 1 in. L x 1/4 in. W filling heads. It is used for depositing batters for baked goods. (4) Wheel for easy maneuverability. Control panel features, a Focus control pcb, and a Danner DC power supply model: PS15-1. Baldor Industrial Motor, 1/3 hp, 1750 rpm, 90A/100/50F V, 3.7A/0.4/0.8F amps, 60 Hz. Overall dimensions: 60 in. L x 37 in. W x 52 in. H. (XMR3)

SOLD

Click here for more information (591.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Inline Gravity Fillers | Rotary Gravity Fillers | Rotary Pressure/Piston Filler | Complete Filling Lines 
Other Categories:Ammonia Refrigeration | Freon Refrigeration | Mycom Ammonia Compressors | Frick Ammonia Compressors | Mycom Compressors 
Other Manufacturers:Gaulin Homogenizers | Heat Exchangers / HTST | Pulpers and Finishers | Gas Fired Kettles | Balance Tanks 

 Purchase Used Inline Pressure/Piston Fillers from Genemco