Click On Picture

Portable Stainless Filtration System with Booster Pump

Portable Stainless Filtration System with Booster Pump
Mfg: Grundfos Model: D 4FZ20072 P10735
Stock No: AACA123.5a Serial No: CHI12-15 A-W-G-BQQE
Portable Stainless Filtration System with Grundfos Booster Pump. Pump type: CHI12-15 A-W-G-BQQE. Pump Model: D 4FZ20072 P10735. Q: 53 GPM. H: 124 feet. PSI max: 145. Max water temperature: 230F. Rated I 9, 1/4, 75 A. Made in Germany. UL Listed. The pump is a horizontal, multi-stage, non-self-priming centrifugal pump with axial suction port and radial discharge port. Stainless Basket strainers on the pump inlet and discharge. Includes portable cart with locking rear castors.

Click here for more information (254.8 KB)

Click On Picture

Millipore Super-Q Plus Water Purification System

Millipore Super-Q Plus Water Purification System
Mfg: Millipore Model: Super-Q
Stock No: SWCS33.1 Serial No: F1EN01853A
Millipore Super-Q Plus Water Purification System. Cat no: ZFSQ115P4. Flow rate of 3 GPM. The Super-Q Plus System is a high-flow water system designed to provide the "final polish" to water which has been pretreated by reverse osmosis, distillation or deionization. Super-Q Plus systems consistently produce ultrapure water quality which exceeds Type 1 ASTM/CAP/CLSI specifications. The Super-Q Plus water system features a modular design for the production of ultrapure water. The system also features automatic recirculation of water on an hourly basis to maintain water quality between uses. Because Super-Q product water is produced "on demand", there's no need to store water and risk degrading water quality over time. 115 V, 60 HZ, 5 A. Overall dimensions: 3 ft. 9 in. L x 8-1/4 in. W x 2 ft. 6-1/2 in. H.(ACN156).

Click here for more information (304.0 KB)
Click here for product brochure (794.1 KB)

Click On Picture

Filter

Filter
Mfg: Not Specified Model:
Stock No: NOI1008 Serial No:
Filter. Maximum working pressure: 150 PSI. Inside filter dimensions: 6-1/2 in. dia. x 10-3/4 in. straight wall. Mesh hole size: 1/8 in. Inlets/outlets: (2) 2-1/4 in. inner dia. FNPT. (1) ¾ in. FNPT. Overall dimensions: 1 ft. L x 1 ft. W x 3 ft. H.

Click here for more information (248.0 KB)

Click On Picture

Stainless Steel Inline Filter

Stainless Steel Inline Filter
Mfg: Not Specified Model:
Stock No: HGPS1138D Serial No:
Stainless Steel Inline Filter with triclamp fittings. Approx 36 inches long.

Click On Picture

Cherry-Burrell In-line Stainless Steel Strainer Filters

Cherry-Burrell In-line Stainless Steel Strainer Filters
Mfg: Cherry-Burrell Model:
Stock No: SPGT089G Serial No:
(4) Cherry-Burrell In-line Stainless Steel Strainer Filters. All include a 0.021 inch, reusable mesh screen. (3) units of description and size: Inlets/outlets: 2 in. S-Line fittings, (1) 1 in. FNPT ball valve for flushing, side mounted. Overall dimensions: 1 ft. ½ in. L x 4-1/2 in. W x 2 ft. 10 in. H. (1) unit of description and size: Inlets/outlets: (3) 3 in. S-line fitting, with butterfly shut of valve at the output. Overall dimensions: 10-1/4 in. L x 4-1/2 in. W x 3 ft. 2-1/4 in. H.(ACN22).

Click here for more information (472.9 KB)

Click On Picture

Stainless Steel Basket Filters - 10 Cu. Ft.

Stainless Steel Basket Filters - 10 Cu. Ft.
Mfg: Not Specified Model:
Stock No: DTTC2027. Serial No:
(4) Stainless Steel Basket Filters - 10 Cu. Ft. Filter dimensions: 11 in. dia. x 3 ft. 5 in. L. Housing dimensions: 2 ft. dia. x 3 ft. 5 in. L. Hole diameter: 1/4 in. Apollo CF8M Ball Valve, 316 stainless steel construction. Hughes Industrial Gearbox. Inlets: (1) 1 in. dia. NPT, (1) 3 in. dia. ACME fitting, (1) 3 in. dia. port with butterfly valve. Outlets: (1) 1 in. dia. NPT, (1) 10 in. dia. 150lb ANSI flanged port with butterfly valve. Originally installed at Tropicana. These basket filters were removed when that division was closed. Overall dimensions: 6 ft. 1 in. L x 4 ft. 2 in. W x 4 ft. 6 in. H.

Click here for more information (226.7 KB)

Click On Picture

Stainless Steel Inline Filter

Stainless Steel Inline Filter
Mfg: Not Specified Model:
Stock No: HDCF269.1 Serial No:
Stainless Steel Inline Filter. Housing dimensions: 4 in. dia. x 2 ft. 6-1/2 in. H. (2) 3 in. dia. x 30-1/2 in. filters with 3/8 in. holes. (2) 3 in. dia. x 26-1/2 in. H filters with 1/16 in. holes. (1) 3 in. x 30-1/2 in. filter. Cloth filter screens. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 3 ft. L x 6 in. W x 7 in. H.

Click here for more information (326.5 KB)

Click On Picture

Heavy Duty In-Line Stainless Steel Strainers

Heavy Duty In-Line Stainless Steel Strainers
Mfg: Not Specified Model:
Stock No: HDWD054.a Serial No:
(4) Heavy Duty In-Line Stainless Steel Strainers. Inside diameter of tube is 5-1/2 in. 1-1/2 in. Inlets. 35 in. long.

Click On Picture

Assorted Inline Filters

Assorted Inline Filters
Mfg: Not Specified Model:
Stock No: SHCC222.3 Serial No:
Assorted Inline Filters. (1) unit is 4 1/2 in. diameter x 35.5 in. long and has 2 in. inlets, (2) units have 4 in. diameter x 36 in. long and has 2 in. inlets, (1) unit is 4 1/2 in. diameter x 36 in. and has 2.5 in. inlets.

Click here for more information (540.2 KB)

Click On Picture

Un-Used Stainless Steel Pall Filter

Un-Used Stainless Steel Pall Filter
Mfg: Pall Model:
Stock No: SFF013 Serial No:
Un-Used Stainless Steel Pall Filter. Overall Dimensions: 8 in. L x 6 in. W x 19 in. H.

Click On Picture

Stainles Steel Filter

Stainles Steel Filter
Mfg: Not Specified Model:
Stock No: HDPH011.a Serial No:
Stainles Steel Filter. 31 in.

Click On Picture

Stainless Steel Angle Line Filter

Stainless Steel Angle Line Filter
Mfg: Not Specified Model:
Stock No: DCBJ099.1 Serial No:
Stainless Steel Angle Line Filter. Dimensions 2 in. x 36 in.

Click On Picture

Stainless Steel Angle Line Filter

Stainless Steel Angle Line Filter
Mfg: Not Specified Model:
Stock No: DCBJ101.a Serial No:
Stainless Steel Angle Line Filter. Dimensions 2 in. x 24 in.

Click On Picture

Tri Clover Inline Filter

Tri Clover Inline Filter
Mfg: Tri Clover Model:
Stock No: BZCH020.a Serial No:
Tri-Clover In- line Filter. 4 in. dia. x 12 in. L. Filter size: 3 in. dia. x 11 in. L. Hole size: 1/32 in. Inlets/outlets: (2) 1-1/2 in. ACME fittings. Overall dimensions: 7 in. L x 4-1/2 in. W x 1 ft 4 in. H.

Click here for more information (420.4 KB)

Click On Picture

Un-Used APC Stainless Steel In-Line Filter

Un-Used APC Stainless Steel In-Line Filter
Mfg: APC Model:
Stock No: DCBJ104.1 Serial No:
Un-Used APC Stainless Steel In-Line Filter. 1-1/2 in. Clamp connection. Dimensions 1 in. x 24 in.

Click On Picture

Thomsen Strainer 2 in.

Thomsen Strainer 2 in.
Mfg: Thomsen Model:
Stock No: HDTD019.2 Serial No:
Thomsen Strainer 2 in.

Click On Picture

Stainless Steel In-Line Filter Screens

Stainless Steel In-Line Filter Screens
Mfg: Not Specified Model:
Stock No: DCBJ103.1a Serial No:
(10) Misc. Stainless Steel In-Line Filter Screens.

Click On Picture

Stainless Steel Filter

Stainless Steel Filter
Mfg: Not Specified Model:
Stock No: HDPH007.1 Serial No:
Stainless Steel Filter.

Click On Picture

Millipore Stainless Steel Filters

Millipore Stainless Steel Filters
Mfg: Not Specified Model:
Stock No: HDPH008.a Serial No:
(2) Millipore Stainless Steel Filters

Click On Picture

Stainless Steel Filter Screens

Stainless Steel Filter Screens
Mfg: Not Specified Model:
Stock No: RCJF1756.1 Serial No:
(6) Stainless Steel Filter Screens. Designed for inline filtration of large particles in varieties of processes.

Click here for more information (956.0 KB)

Click On Picture

Stainless Steel Sock Filter

SOLD Stainless Steel Sock Filter
Mfg: Not Specified Model:
Stock No: SJFK100. Serial No:
Stainless Steel Sock Filter. Inlet: 4 in. dia. Q-line fitting. Outlet: 2 in. dia. Q-line fitting. Overall dimensions: 5 in. L x 5 in. W x 32 in. H.

SOLD

Click On Picture

Stainless Steel Inline Filter

SOLD Stainless Steel Inline Filter
Mfg: Not Specified Model:
Stock No: RCCB014.5a Serial No:
Stainless Steel Inline Cartridge Filter. Consists of two inline filters with two, 3-way plug valves. Cartridge dimensions: 4 in. dia. x 12 in. L. Filter size: 3 in. dia. x 11 in. L. Hole size: 1/8 in. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 34 in. L x 20 in. W x 9 in. H.

SOLD

Click here for more information (339.4 KB)

Click On Picture

Stainless Steel Tri Clover In-Line Filter

SOLD Stainless Steel Tri Clover In-Line Filter
Mfg: Tri Clover Model:
Stock No: DCBJ098.1 Serial No:
Stainless Steel Tri Clover In-Line Filter. Dimensions 2-1/2 in. x 36 in.

SOLD

Click On Picture

Stainless Steel Inline Filter

SOLD Stainless Steel Inline Filter
Mfg: Not Specified Model:
Stock No: RCJF1754.1 Serial No:
Stainless Steel Inline Filter

SOLD

Click On Picture

Pall High Pressure Stainless Steel Inline Filter

SOLD Pall High Pressure Stainless Steel Inline Filter
Mfg: Pall Model:
Stock No: RLOL170A.4a Serial No: 54271
Pall High Pressure Stainless Steel Inline Filter. S/N: 54271. Nat'l Bd: 35582. MAWP: 100 psig @ 450 °F. Number of cartridges: 12. Cartridge dimensions: 29-1/2 in. L x 2 in. W. Inlets: (1) 1 in. dia. FNPT. Outlets: (2) 3 in. dia. S-line fittings, (1) 2 in. dia. FNPT. Overall dimensions: 2 ft. L x 1 ft. 5 in. W x 4 ft. 8 in. H. (GI).

SOLD

Click here for more information (204.0 KB)

Click On Picture

Filters Stainless Steel

SOLD Filters Stainless Steel
Mfg: Not Specified Model:
Stock No: PMI88a.a Serial No:
Tubular stainless filters.

SOLD

Click On Picture

Miller-Leaman Stainless Steel Thompson Strainer

SOLD Miller-Leaman Stainless Steel Thompson Strainer
Mfg: Miller-Leaman, Inc. Model: MLS-4C-T316
Stock No: RCJF1755.1 Serial No:
Miller-Leaman Stainless Steel Thompson Strainer. Model: MLS-4C-T316. Maximum flow: 350 GPM – no minimum flow requirement. Maximum pressure: 125 PSI. Maximum temperature: 135º F. Screen surface area: 367 sq. in. (2) 4-1/4 in. flange dia. (8) ¾ in. mounting holes. 2-7/8 in. adjacent. 7-1/2 in. opposite. Gauge dial. Overall dimensions: 1 ft. 11-1/2 in. L. x 1 ft. 11 in. W. x 3 ft. 8-5/8 in. H.

SOLD

Click here for more information (287.1 KB)
Click here for drawing (194.1 KB)

Click On Picture

Superior Stainless Steel In-Line Filter

SOLD Superior Stainless Steel In-Line Filter
Mfg: Superior Model:
Stock No: DCBJ097.1 Serial No:
Superior Stainless Steel In-Line Filter. Dimensions 2 in. x 36 in.

SOLD

Click On Picture

Gelman Sciences Stainless Steel Water Filter

SOLD Gelman Sciences Stainless Steel Water Filter
Mfg: Gelman Sciences Model:
Stock No: TACJ0362.a Serial No: 07006
Gelman Sciences Stainless Steel Water Filter. S/N: 07006. Product no: 961254P. Maximum pressure liquid: 120 psig. Inside dimensions: 3 ft. 10 in. L x 9-1/4 in. dia. (7) filters inside: 3 ft. 4 in. L x 2-1/2 in. dia. Inlets/outlets: (2) 2-1/2 in. MNPT.(1) ¾ in. FNPT. Overall dimensions: 4 ft. 7-1/4 in. L x 1 ft. 10-1/4 in. W x 11 in. H.

SOLD

Click here for more information (284.2 KB)

Click Here if you don't see what you're looking for in our online catalog.