Used Intercoolers, Used Ammonia Intercoolers, Frick, R&Y, Jordan, Ketema 
 Genemco sells used ammonia intercoolers manufactured by Frick, R&Y, Jordan, and Ketema. 

Click On Picture

Stone Mfg. Ammonia Intercooler – 34 inches Dia. x 8 Ft. H.

Stone Mfg. Ammonia Intercooler – 34 inches Dia. x 8 Ft. H.
Mfg: Stone Mfg. Model:
Stock No: SSFF0188B Serial No:
Stone Mfg. Ammonia Intercooler. Approximate capacity: 377 gallons. Vessel dimensions: 34 inches dia. x 8 ft. H. Overall dimensions: 3 ft. 11 in. L x 3 ft. 3 in. W. x 12 ft. H.(HB1).

Click here for more information (100.7 KB)

Click On Picture

Vilter Ammonia Intercooler

Vilter Ammonia Intercooler
Mfg: Vilter Model:
Stock No: DTTC046. Serial No: B-29995-7B
Vilter Ammonia Vertical Intercooler- 300 Gallon. S/N: B-29995-7B. Nat'l Bd: 7984. Shell side MAWP: 150 psi @ 650 °F. Inlets/outlets: (1) 1/2 in. dia. port, (1) 1 in. dia. port, (2) 1-1/2 in. dia. FNPT fittings, (2) 2 in. dia. ports, (1) 5 in. dia. port, (1) 6 in. dia. port. Overall dimensions: 3 ft. 6 in. L x 3 ft. W x 10 ft. 10 in. H.(HB2) Newly cleaned and repainted as of 09-2020.

Click here for more information (195.6 KB)

Click On Picture

Frick Intercooler

Frick Intercooler
Mfg: Frick Model:
Stock No: 218 Serial No:
Frick intercooler with national board serial 82045. No other markings.

Click On Picture

1990 R&Y Company Intercooler- 6000 Gallon

1990 R&Y Company Intercooler- 6000 Gallon
Mfg: R&Y Company Model:
Stock No: 125.SC001 Serial No: 10568
1990 R&Y Company Intercooler- 6000 Gallon. S/N: 10568. Nat'l Bd: 3090. MAWP @ 650 °F: 150 psi. MDMT @ 150 psi: -20°F. Features subcooling coil connections. Armflex insulated. Inlets: (1) 1 in. dia. NPT (female), (1) 1-1/2 in. dia. media pipes, (2) 2 in. dia. media pipes, (1) 12 in. dia. port. Outlets: (2) 1-1/2 in. dia. valves (medial), (1) 10 in. dia. port. Overall dimensions: 9 ft. dia. x 13 ft. H.(HB1).

Click here for more information (88.7 KB)

Click On Picture

2000 Refrigeration Valves and Systems Vertical Intercooler - 132 in. Dia. x 15 ft. 10 in. H.

2000 Refrigeration Valves and Systems Vertical Intercooler - 132 in. Dia. x 15 ft. 10 in. H.
Mfg: RVS Model:
Stock No: DTTC004. Serial No: S008669
2000 Refrigeration Valves and Systems Vertical Intercooler. Approximate capacity: 9000 gallons. Inside straight-wall dimensions: 120 in. dia. x 15 ft. 5 in. H. MAWP: 250 psi @ 300°F. MDMT: -20°F @ 250 psi. Hydrotest: 325 psi. Inlets/outlets: (1) 3/4 in. dia. FNPT, (1) 1-1/4 in. dia. port, (1) 2 in. dia. port, (1) 6 in. dia. port, (1) 10 in. dia. port, (1) 12 in. dia. port. Overall dimensions: 16 ft. L x 13 ft. 6 in. W x 20 ft. 6 in. H.(HB2)(ACN753).

Click here for Drawings (392.1 KB)
Click here for more information (367.9 KB)

Click On Picture

E.L. Nickell Intercooler / Subcooler - 60 in. Dia. x 7 ft. 1-1/2 in. L.

E.L. Nickell Intercooler / Subcooler - 60 in. Dia. x 7 ft. 1-1/2 in. L.
Mfg: E. L. Nickell Model:
Stock No: DTTC045. Serial No: 24817
E.L. Nickell Intercooler / Subcooler. Approximate capacity: 1000 gallons. Inside straight wall dimensions: 7 ft 1-1/2 in. L x 5 ft dia. MAWP: 150 psi @ 650 °F. MDMT: -20 °F @ 150 psi. Shell thickness: 3/8 in. Head thickness: 3/8 in. Hydrostatic radius: 2:1. Inlets: (1) 1-1/2 in. dia. port, (2) 2 in. dia. refrigerant ports, (1) 3 in. dia. port, (2) 10 in. dia. refrigerant ports. Outlets: (1) 3/4 in. dia. valve, (2) 1 in. dia. NPT valves, (1) 2 in. dia. port, (2) 2-1/2 in. dia. discharge ports. Overall dimensions: 8 ft. 6 in. L x 6 ft. 6 in. W x 11 ft. 10 in. H.(HB2)

Click here for more information (99.2 KB)

Click On Picture

Vertical Ammonia Intercooler – 48 in. Dia. x 6 ft. 5 in. H.

Vertical Ammonia Intercooler – 48 in. Dia. x 6 ft. 5 in. H.
Mfg: Not Specified Model: 12523
Stock No: KWBF164 Serial No:
Vertical Ammonia Intercooler. Model: 12523. Approximate capacity: 725 gallons. Inside straight wall dimensions: 48 in. dia. x 6 ft. 5 in. H. Refrigerant: R-717 (Ammonia). Radius: 2:1 elliptical ends. Inlets: (1) 10 in. dia. port, (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 10 in. dia. port, (2) 2 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 5 ft. 8 in. L x 4 ft. 6 in. W x 12 ft. 4 in. H.(HB2)

Click here for more information (169.5 KB)



View previously sold Intercoolers/Subcoolers. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Used Intercoolers, Used Ammonia Intercoolers - Frick, R&Y, Jordan, and Ketema.