Genemco Sells Used Juice Extractors 
  

Click On Picture

Jones Beloit Pressmaster Vertical Juice Press

Jones Beloit Pressmaster Vertical Juice Press
Mfg: Jones Beloit Model: 2510
Stock No: CCFP119. Serial No: P-141
Jones Beloit Pressmaster Vertical Juice Press. Model 2510. S/N P-141. With a 304 stainless steel construction, this press has (1) 16 in. dia. top inlet with a 20 in. dia. flange and (12) attachment holes for raw product introduction. Product press 21 in. dia. x 47-1/2 in. H. 15-3/4 in. dia. slicing blades. Press consists of a 15 in. dia. inner screen with 1/4 in. through-holes and an outer screen with a diameter of 16 in. Juice accumulation trough: 33 in. dia. x 6 in. H. Juice exits through a 6-1/2 in. dia. PVC outlet. Pulp collects in a trough and is pushed out a 12 in. W x 3 in. H. Outlet by 6 in. W x 4 in. H. paddles. (2) Miller Power Fluid Actuators move spindle vertically. Delroyd motor drive, rebuilt in 1995 and overhauled in December 2000; drives a 9-3/4 in. dia. 3-belt pulley. Built as a 100 and converted to a 125, built for 7.5 hp motor with 100 s spindle. Rated from 1 to 12 rpm depending on the product. Welches get 20 tons per hour of concord grapes with press aid at 7 rpm. Pineapple peals 5 rpm and 10-12 ton per hour at 35% moisture removed giving you 65% dry matter. Overall Dimensions: 61 in. L x 44 in. W x 98 in. H

Click here for more information (1,234.3 KB)

Click On Picture

1998 JBT FoodTech FMC Fresh n Squeeze® Multi-Fruit Juicer

SOLD 1998 JBT FoodTech FMC Fresh n Squeeze® Multi-Fruit Juicer
Mfg: JBT FoodTech Model: MFJ-POS
Stock No: MDFC031.1 Serial No: 81003002
1998 JBT FoodTech FMC Fresh'n Squeeze® Multi-Fruit Juicer. Model: MFJ-POS. Approximate processing capacity: 80-120 quarts / hr., or 20 fruit / min. Electrical requirements (USA): 115 volt. As a juicer that achieves the highest yields at reasonable speeds, the unique design of the Fresh'n Squeeze® allows the handling of most of the world's citrus fruit varieties including oranges, grapefruit, lemons, limes and tangerines. Reliance electric motor, 1.0 hp, 1725 rpm, 115/230 V, 13.6 amps, 60 Hz, single phase. Overall dimensions: 2 ft. 8 in. L x 2 ft. 3 in. W x 5 ft. 7 in. H.(ACN173).

SOLD

Click here for more information (926.1 KB)
Click here to see video test (1,007.0 KB)
Click here for product brochure (956.2 KB)

Click On Picture

Jones Beloit Corp. Pressmaster Vertical Juice Press

SOLD Jones Beloit Corp. Pressmaster Vertical Juice Press
Mfg: Jones Beloit Model: P-125
Stock No: CCFP134. Serial No: P-497
Jones Beloit Corp. Pressmaster Vertical Juice Press. Model P-125. Hopper inlet tank on top with fill probes. Product press dimensions: 1 ft. 9 in. dia. x 3 ft. 11 in. H. US electric Varidrive motor, 10 hp. Minimum rpm: 450. Maximum rpm: 3600. Approximate weight: 7,100 lbs. Inlets: (1) 1 ft. 6 in. Open top (hopper). Outlets: (1) 6-1/2 in dia. S-line fitting (juice out). (1) 1 ft. 2 in. W x 5-1/2 in. H. pulp trough. Overall dimensions: 9 ft. 7 in. L x 5 ft. 7 in. W x 14 ft. 1 in. H.

SOLD

Click Here to See Installed Pics and Spec Sheet (788.0 KB)
Click here for more information (701.4 KB)

Click On Picture

Jones Beloit Pressmaster Vertical Juice Press Model P-125

SOLD Jones Beloit Pressmaster Vertical Juice Press Model P-125
Mfg: Jones Beloit Model:
Stock No: CCFP135. Serial No: P-143
Jones Beloit Pressmaster Vertical Juice Press. Equipment Model 2510 Model P-125. S/N P-143 We received from affiliate company out in Oregon in 1992. Weight about 7,100 lbs. One US vari drive 10 HP with press - Hopper inlet tank on top with fill probes. Press uses paddle waste discharge. New screens installed 2001. Screen doors rebuilt 2001. Press spindle rebuilt 2001. Built as a 125, rebuilt 1996, built for 10 hp motor.

SOLD

Click here for more information (1,316.0 KB)

Click On Picture

1998 Bertuzzi Food Processing 3-Head Juice Extractor

SOLD 1998 Bertuzzi Food Processing 3-Head Juice Extractor
Mfg: Bertuzzi Food Processing Model: Citrostar MU3
Stock No: DENF001 Serial No: CST0616
1998 Bertuzzi Food Processing 3-Head Juice Extractor. Model: Citrostar MU3. Capacity: Approximately 3960 lbs. / hr. using citrus fruits ranging from 45mm through 100mm in diameter. Material of construction: 304 stainless steel.The Citrostar produces a high-quality, freshly squeezed, NFC (Not From Concentrate) juice product. Rossi Motoriduttori motor: 7.37 hp (5.5 kW), 1730 rpm, 220/380 V, 26/15 amps, 60 Hz, 3 phase. Rossi Motoriduttori speed reducer, 31.3 ratio, 55.2 rpm (final). Inlets: (3) 24 in. L x 5-1/2 in. W channels. Lowara Centrifugal Pump with Motor, Model: P21/A, S/N: 1097/028605, 0.73 hp (.55 kW), 3400 rpm, 220 V, 2/1.15 amps, 60 Hz, 3 phase. Italvibras G. Silingardi Vibrator, 1500 rpm, 220-240/380-415 V, 0.36/0.21 amps, 50 Hz, 3 phase. Outlets: (1) 1-1/2 in. dia. threaded fitting, (1) 17-1/2 in. L x 10 in. H discharge (citrus peel). Hopper dimensions: 38-1/2 in. L x 24 in. W. Overall dimensions: 4ft. 6 in. L x 3ft. 9in. W x 8ft. H.(ACN1253).

SOLD

Click here for more information (596.5 KB)
Click here for Additional Information (494.9 KB)

Click On Picture

1998 Bertuzzi Food Processing 3-Head Juice Extractor

SOLD 1998 Bertuzzi Food Processing 3-Head Juice Extractor
Mfg: Bertuzzi Food Processing Model: Citrostar MU3
Stock No: DENF001C Serial No: CST0617
1998 Bertuzzi Food Processing 3-Head Juice Extractor. Model: Citrostar MU3. Capacity: approximately 3960 lbs. / hr. using citrus fruits ranging from 45mm through 100mm in diameter. Material of construction: 304 stainless steel. The Citrostar produces a high-quality, freshly squeezed, NFC (Not From Concentrate) juice product. Rossi Motoriduttori Motor, 7.37 hp (5.5 kW), 1730 rpm, 220/380 V, 26/15 amps, 60 Hz, 3 phase. Rossi Motoriduttori Speed Reducer, 31.3 ratio, 55.2 rpm (final). Inlets: (3) 24 in. L x 5-1/2 in. W channels. Outlets: (1) 1-1/2 in. dia. threaded fitting, (1) 17-1/2 in. L x 10 in. H discharge (citrus peel). Lowara Centrifugal Pump with Motor, Model: P21/A, 0.73 hp (.55 kW), 3400 rpm, 220 V, 2/1.15 amps, 60 Hz, 3 phase. Italvibras G. Silingardi Vibrator, 1500 rpm, 220-240/380-415 V, 0.36/0.21 amps, 50 Hz, 3 phase. Bertuzzi Control Panel, Model: SC0945, electrical requirements: 230 V, 60 Hz. Hopper dimensions: 38-1/2 in. L x 24 in. W. Overall dimensions: 4ft. 6 in. L x 3ft. 9in. W x 8ft. H.(ACN1253).

SOLD

Click here for more information (911.8 KB)

Click Here if you don't see what you're looking for in our online catalog.