Genemco Sells Used Krack 2-Fan Ammonia Blower, Used Krack 3-Fan Ammonia Blower at Reduce Prices.  
 Used Krack 3-Fan Ammonia Blower, Used Krack Ammonia Evaporators - Used Krack 2-Fan Ammonia Blower 

Click On Picture

Krack DT 2-Fan Evaporator Coil - 3.58 TR

Krack DT 2-Fan Evaporator Coil - 3.58 TR
Mfg: Krack Model: DT2S-430-RTA-HGC-RH
Stock No: LIIL04 Serial No: 416724-10
Krack DT 2-Fan Evaporator Coil. Model: DT2S-430-RTA-HGC-RH. Serial: 416724-10 2. Refrigerant: R717 ammonia. (2) 1/3 HP, 480V, 3-phase, 60 Hz fan motors. Sheet metal drain pan with no pan defrost. Recirculated top feed. Overall dimensions: 6 ft. 5 in. L x 34 in. W x 32 in. H.

Click here for Krack brochure (361.8 KB)

Click On Picture

Krack 4-Fan Recirculated Top Feed Ammonia Evaporator - 6.6 tons

Krack 4-Fan Recirculated Top Feed Ammonia Evaporator - 6.6 tons
Mfg: Krack Model: DTX-4S-960-RTA-A-1P
Stock No: ASCA221.5 Serial No:
Krack 4-Fan Recirculated Top Feed Ammonia Evaporator. Krack Model DTX-4S-960-RTA-A-1P 4-Fan Evaporator. Air Flow 18,400, Capacity @ 10F, TD:5.98T.R, ID:AU12

Click On Picture

Krack 4-Fan Ammonia Evaporator  6.86 Tons

Krack 4-Fan Ammonia Evaporator 6.86 Tons
Mfg: Krack Model: SHG-6850-RBA
Stock No: RBFM001 Serial No: 302443-A 10 / 302443-B 10
(2) Krack 4-Fan Ammonia Evaporator. Model: SHG-6850-RBA. S/N's: 302443-A 10, 302443-B 10. Refrigerant: recirculated R-717 (ammonia). Nominal capacity: 82,300 Btuh with a 10˚F TD or 6.86 tons. Design psig: 302. Tube material of construction: galvanized steel. Number of fans: 4. Fan diameter: 1 ft. 10 in. Fin material of construction: galvanized steel. Fins per inch: 3. (2) Baldor industrial motor, 1/3 hp, 1140 rpm, 208-230/460 V, 1.7-1.6/0.5 amps, 60 Hz, 3 phase. (2) Franklin electric motor, 1/3 hp, 1140 rpm, 208-230/460 V, 2.24-1.96/1.0 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. port, (1) 1 dia. port. Outlets: (1) 1 in. dia. port. Overall dimensions: 10 ft. L x 3 ft. 1 in. W x 3 ft. 2 in. H.(H15).

Click here for more information (327.2 KB)

Click On Picture

Krack Evaporator

SOLD Krack Evaporator
Mfg: Krack Model:
Stock No: 46-SC-5641 Serial No:
Krack Evaporator BTR-318-RBA-HGU with 3 - 1/2 horsepower fans 1979.

SOLD

Click On Picture

SOLD Krack Evaporators SOLD

SOLD Krack Evaporators
Mfg: Krack Model:
Stock No: 5a-SC-8181 Serial No:
(2) Krack evaporators approx. 3tr capacity 1-1/2hp fan.

SOLD

Click On Picture

SOLD Krack Evaporator SOLD

SOLD Krack Evaporator
Mfg: Krack Model:
Stock No: 35-SC-2481 Serial No:
1996 Krack evaporator DTX3S-760-RTA-A-LH 1/3hp 460v fans.

SOLD

Click On Picture

SOLD Krack Ammonia Evaporator SOLD

SOLD Krack Ammonia Evaporator
Mfg: Krack Model: DTX5S-1270-HGC-RTA-RH
Stock No: 25.OI01 Serial No: 323394 10
Krack Ammonia Evaporator. Model DTX5S-1270-HGC-RTA-RH, S/N 323394 10, Type: AMM. (5) Motors: 1/3 hp, 230 V, 60 Hz, 3-phase, 8 FLA. Overall dimensions: 160 in. L x 35 in. W x 45 in. H.

SOLD

Click here for more information (187.5 KB)

Click On Picture

SOLD Krack Evaporator SOLD

SOLD Krack Evaporator
Mfg: Krack Model:
Stock No: 46-SC-4931 Serial No:
Krack Evaporator BTR-318RBA-HGU, with 3 - 1/2 horsepower fans.

SOLD

Click On Picture

Krack DTX-Series Hot Gas Defrost Ammonia Evaporator- 15.25 Ton

SOLD Krack DTX-Series Hot Gas Defrost Ammonia Evaporator- 15.25 Ton
Mfg: Krack Model: DTX6S-1530-RBA-HGU-RH
Stock No: ASLC026. Serial No: 447731-01/A
Krack DTX-Series Hot Gas Defrost Ammonia Evaporator- 15.25 Ton. Model: DTX6S-1530-RBA-HGU-RH. S/N: 447731-01/A. Capacity: 183,000 Btuh. Airflow: 27,000 cfm. Nominal fin spacing: 4 fpi. Heat transfer surface area: 3,720 sq. ft. Suction temperature: +20 °F. Room temperature: +32 °F. Steel tubes and fins. Recirculated bottom. Hot gas coil and pan. DTX-Series units can be used in medium and low temperature holding coolers, freezers, shipping dock, carcass chill, assembly and process areas. (6) Magnetek Motors, 1/3 hp, 1140/950 rpm, 208-230/460 V, 50/60 Hz, 3 phase. Inlets: (1) 1 in. dia. port. Outlets: (1) 2-1/2 in. port. Overall dimensions: 13 ft. 2 in. L x 38 in. W x 53 in. H.

SOLD

Click here for more information (200.2 KB)

Click On Picture

Krack DTX-Series Air Defrost Ammonia Evaporator- 10.5 Ton

SOLD Krack DTX-Series Air Defrost Ammonia Evaporator- 10.5 Ton
Mfg: Krack Model: DTX5S-1270-RTA-A-RH
Stock No: ASLC025. Serial No: 447731-23-B
Krack DTX-Series Air Defrost Ammonia Evaporator- 10.5 Ton. Model: DTX5S-1270-RTA-A-RH. S/N: 447731-23-B. Capacity: 127,000 Btuh. Airflow: 22,500 cfm. Steel tubes and fins. Recirculated top. DTX-Series units can be used in medium and low temperature holding coolers, freezers, shipping dock, carcass chill, assembly and process areas. (5) Magnetek Motors, 1/3 hp, 1140/950 rpm, 208-230/460 V, 50/60 Hz, 3 phase. Inlets: (1) 1 in. dia. port. Outlets: (1) 2 in. port. Overall dimensions: 13 ft. 2 in. L x 38 in. W x 53 in. H. (ACN74).

SOLD

Click here for more information (182.5 KB)
Click here for more information (401.4 KB)

Click On Picture

Krack DTX-Series Air Defrost Ammonia Evaporator- 10.5 Ton

SOLD Krack DTX-Series Air Defrost Ammonia Evaporator- 10.5 Ton
Mfg: Krack Model: DTX5S-1270-RTA-A-RH
Stock No: ASLC028. Serial No: 447731-23-A
Krack DTX-Series Air Defrost Ammonia Evaporator- 10.5 Ton. Model: DTX5S-1270-RTA-A-RH. S/N: 447731-23-A. Capacity: 127,000 Btuh. Airflow: 22,500 cfm. Steel tubes and fins. Recirculated top. DTX-Series units can be used in medium and low temperature holding coolers, freezers, shipping dock, carcass chill, assembly and process areas. (5) Magnetek Motors, 1/3 hp, 1140/950 rpm, 460 /208-230 V, 60/50 Hz, 3 phase. Inlets: (1) 1 in. dia. port. Outlets: (1) 2 in. port. Overall dimensions: 13 ft. 2 in. L x 38 in. W x 53 in. H. (ACN74).

SOLD

Click here for more information (129.7 KB)
Click here for additional information (393.3 KB)

Click On Picture

Krack DTX-Series Hot Gas Defrost Ammonia Evaporator- 15.25 Tons

SOLD Krack DTX-Series Hot Gas Defrost Ammonia Evaporator- 15.25 Tons
Mfg: Krack Model: DTX6S-1530-RBA-HGU-LH
Stock No: ASLC027. Serial No: 447731-03A
Krack DTX-Series Hot Gas Defrost Ammonia Evaporator- 15.25 Tons. Model: DTX6S-1530-RBA-HGU-LH. S/N: 447731-03A. Capacity: 183,000 Btuh. Airflow: 27,000 cfm. Nominal fin spacing: 4 fpi. Heat transfer surface area: 3,720 sq. ft. Suction temperature: +20 °F. Room temperature: +32 °F. Steel tubes and fins. Recirculated bottom. hot gas coil and pan. DTX-Series units can be used in medium and low temperature holding coolers, freezers, shipping dock, carcass chill, assembly and process areas. (6) Franklin Electric Motors, 1/3 hp, 1140/950 rpm, 208-230/460 V, 60/50 Hz, 3 phase. Inlets: (1) 1 in. dia. port. Outlets: (1) 2-1/2 in. port. Overall dimensions: 13 ft. 2 in. L x 38 in. W x 53 in. H. (ACN104).

SOLD

Click here for more information (218.4 KB)
Click here for more information (401.4 KB)

Click On Picture

Krack 3-Fan Ammonia Evaporator  28.8 Tons

SOLD Krack 3-Fan Ammonia Evaporator 28.8 Tons
Mfg: Krack Model: POLS3788-1- 1/2/3-3
Stock No: HDCF251.3 Serial No: 368730A4
Krack 3-Fan Ammonia Evaporator 28.8 tons. Model: POLS3788-1-1/2/3-3. S/N: 368730A4. Refrigerant: recirculated bottom feed ammonia. 78 sq. ft of fin surface area with 8 fin variable coil design: 1-1/2 fins per inch first two rows , 3 fins per inch last six rows. Rated for 3hp at 1160 rpm (460/60/3 TEFC motors), 346500 BTUH, with a coil temperature of -40°F and room temperature of -28°F with a ΔT of 10° in room temperature. Features include: hot gas defrost and a stainless steel drain pan. Baldor Industrial Motor, 3 hp, 1140 rpm, 208-230/460 V, 10.2-9.6/4.8 amps, 60 Hz, 3 phase. Overall dimensions: 20 ft. 4 in. L x 6 ft. 8 in. W x 5 ft. 7 in. H. (ACN230-87).

SOLD

Click here for more information (400.0 KB)

Click On Picture

Pending Sale Krack 3-Fan Ammonia Evaporator  28.8 tons

SOLD Pending Sale Krack 3-Fan Ammonia Evaporator 28.8 tons
Mfg: Krack Model: POLS3786-1-1/2/3-3
Stock No: HDCF252.3 Serial No: 368730C4
Krack 3-Fan Ammonia Evaporator 28.8 tons. Model: POLS3788-1-1/2/3-3. S/N: 368730C4. Refrigerant: recirculated bottom feed ammonia. 78 sq. ft of fin surface area with 8 fin variable coil design: 1-1/2 fins per inch first two rows , 3 fins per inch last six rows. Rated for 3hp at 1160 rpm (460/60/3 TEFC motors), 346500 BTUH, with a coil temperature of -40°F and room temperature of -28°F with a ΔT of 10° in room temperature. Features include: hot gas defrost and a stainless steel drain pan. Baldor Industrial Motor, 3 hp, 1140 rpm, 208-230/460 V, 10.2-9.6/4.8 amps, 60 Hz, 3 phase. U.S. Motor, 3 hp, 1160 rpm, 230/460 V, 10.6/5.3 amps, 60 Hz, 3 phase. Overall dimensions: 20 ft. 4 in. L x 6 ft. 8 in. W x 5 ft. 7 in. H. (ACN230-87).

SOLD

Click here for more information (364.9 KB)

Click On Picture

Krack 3-Fan Ammonia Evaporator  28.8 tons

SOLD Krack 3-Fan Ammonia Evaporator 28.8 tons
Mfg: Krack Model: UDA
Stock No: HDCF253.3 Serial No: 368730A4
Krack 3-Fan Ammonia Evaporator 28.8 tons. Model: UDA. S/N: 368730A4. Refrigerant: recirculated bottom feed ammonia. 78 sq. ft of fin surface area with 8 fin variable coil design: 1-1/2 fins per inch first two rows , 3 fins per inch last six rows. Rated for 3hp at 1160 rpm (460/60/3 TEFC motors), 346500 BTUH, with a coil temperature of -40°F and room temperature of -28°F with a ΔT of 10° in room temperature. Features include: hot gas defrost and a stainless steel drain pan. Baldor Industrial Motor, 3 hp, 1140 rpm, 208-230/460 V, 10.2-9.6/4.8 amps, 60 Hz, 3 phase. Overall dimensions: 20 ft. 4 in. L x 6 ft. 8 in. W x 5 ft. 7 in. H. (ACN230-87). FAD

SOLD

Click here for more information (347.8 KB)
Click here for Drawings (5,650.9 KB)

Click On Picture

Krack Recirculated Ammonia Evaporator

SOLD Krack Recirculated Ammonia Evaporator
Mfg: Krack Model:
Stock No: HDCF235.1 Serial No:
Krack Recirculated Ammonia Evaporator. Fan diameter: 22 in. (2) Century AC Motors, 1/2 hp, 1140 rpm, 200-230/460 V, 20-19/9.5 amps, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 3/4 in. dia. FNPT drain, (1) 3/4 in. dia. flanged refrigerant discharge port, (1) 2 in. dia. refrigerant suction port. Overall dimensions: 6 ft. 4 in. L x 3 ft. 2 in. W x 2 ft. 8 in. H.

SOLD

Click here for more information (241.7 KB)

Click On Picture

Krack Direct Expansion Ammonia Evaporator

SOLD Krack Direct Expansion Ammonia Evaporator
Mfg: Krack Model:
Stock No: HDCF235B.1 Serial No:
Krack Direct Expansion Ammonia Evaporator. Fan diameter: 22 in. (2) Franklin Electric Motors, 1/3 hp, 1140/950 rpm, 208-230/460 V, 1.1/0.55-1.2/0.6 amps, 60/50 Hz, 3 phase. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 1-1/2 in. dia. FNPT drain, (1) 1-1/2 in. dia. refrigerant suction port. Overall dimensions: 6 ft. 6 in. L x 4 ft. 2 in. W x 3 ft. 8 in. H.

SOLD

Click here for more information (263.1 KB)

Click On Picture

Krack Recirculated Ammonia Evaporator

SOLD Krack Recirculated Ammonia Evaporator
Mfg: Krack Model:
Stock No: HDCF236.1 Serial No:
Krack Recirculated Ammonia Evaporator. Fan diameter: 22 in. (2) Franklin Electric Motors, 1/2 hp, 1140 rpm, 208-230/460 V, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 3/4 in. dia. FNPT drain, (1) 3/4 in. dia. flanged refrigerant discharge port, (1) 2 in. dia. refrigerant suction port. Overall dimensions: 6 ft. 4 in. L x 3 ft. 2 in. W x 2 ft. 8 in. H.

SOLD

Click here for more information (328.0 KB)

Click On Picture

Krack 2-Fan Ammonia Blower

SOLD Krack 2-Fan Ammonia Blower
Mfg: Krack Model:
Stock No: MDBC245.1a Serial No:
(3) Krack 2-Fan Ammonia Blower

SOLD

Click On Picture

Krack 6-Fan Evaporator Units  10 Tons

SOLD Krack 6-Fan Evaporator Units 10 Tons
Mfg: Krack Model:
Stock No: RBFM100A.10 Serial No:
(3) Krack 6-Fan Evaporator Units. Approximate capacity: 10 tons. Refrigerant: R717 (Ammonia). Fins per Inch: 6. Rows: Coil row depth: 1 ft. 3 in. Included: housing, fans, drain pan and coil end covers. Cover dimensions: 15 ft. 8-1/2 in. L. x 1 ft. 10 in. W. x 3 in. H. (6) 1 ft. 9 in. dia. direct drive prop fans. (6) Franklin electric motors, 1/3 HP, 1140 rpm, 208-230/460 V, 60 Hz, 3 phase. Units are ideal for low headroom applications and smaller room sizes. Inlets: (1) 1-3/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 3/4 in. dia. port. Overall dimensions: 15 ft. 8-1/2 in. L. x 3 ft. W. x 2 ft. 3 in. H.(ACN110)

SOLD

Click here for more information (446.3 KB)

Click On Picture

2004 Krack 2-Fan Ammonia Evaporator Blower  14 Tons

SOLD 2004 Krack 2-Fan Ammonia Evaporator Blower 14 Tons
Mfg: Krack Model: PCNS2S-388-4-1.5RBA-1HGC-RH-30
Stock No: RBFM573B Serial No: 531511-030-001
2004 Krack 2-Fan Ammonia Evaporator Blower. Model: PCNS2S-388-4-1.5RBA-IHGC-RH-30. Approximate capacity rating: 14 tons, as originally designed for a 28F room with an 18F evaporation temperature and a 10 drop in temperature. Refrigerant: recirculated R-717 (ammonia). Type: Design psig: 302. Defrost: hot gas. Tube material of construction: galvanized steel. Number of fans: 2. Fan diameter: 30 in. Fin material of construction: galvanized steel. Fins per inch: 4. (2) Baldor industrial motors, 1-1/2 hp, 1185 rpm, 208-230/460V, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 12 ft. 4 in. L x 4 ft. 3 in. W x 3 ft. 8 in. H.(ACN119).(BK).

SOLD

Click here for more information (179.9 KB)

Click On Picture

2004 Krack 2-Fan Ammonia Evaporator - 25 Tons

SOLD 2004 Krack 2-Fan Ammonia Evaporator - 25 Tons
Mfg: Krack Model: PCNS2S-5610-1-2RBA-IGHC-RH-20
Stock No: RBFM573A Serial No: 531511-020-001
2004 Krack 2-Fan Ammonia Evaporator. Model: PCNS2S-5610-1-2RBA-IGHC-RH-20. Refrigerant: recirculated R-717 (ammonia). Capacity: 30,000 BTUH / TD. Defrost: hot gas(coil only). Design psig: 302. Tube material: galvanized steel. Number of fans: 2. Fan diameter: 42 in. Air flow: 35,200 cfm. Fin material: galvanized steel. Fins per inch: 4. (2) motors, 2 hp, 460 V, 4.3 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. port. Outlets: (1) 1 in. dia. port. Overall dimensions: 14 ft. 9 in. L x 4 ft. 5 in. W x 5 ft. 3-3/4 in. H.(ACN161)(BK).

SOLD

Click here for more information (432.2 KB)

Click On Picture

Krack 2-Fan Ammonia Evaporator- 18.5 Tons

SOLD Krack 2-Fan Ammonia Evaporator- 18.5 Tons
Mfg: Krack Model: CFS2C-488-3-7.5-RBA-HGU-RH-TH
Stock No: KWBF602.7a Serial No: 479780-01A
1997 Krack 2-Fan Evaporator Model: CFS2C-488-3-7.5-RBA-HGU-RH-TH. Refrigerant: recirculated R-717 (ammonia). Nominal capacity: 18.5 tons with a 10F TD. Coil surface area: 4,674 sq. ft. Coil volume: 9.9 cubic ft. Designed for rooms with temperatures less than 32F. Rows: 8. Fins per inch: 4. Tube diameter: 1 in. Displacement: 31,700 cfm. (2) 25 in. diameter centrifugal blowers. (1) Baldor electric motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. Hot dipped, galvanized coil. Hot gas defrost with an insulated, hot gas drain pan. (1) 2 ft. in. x 10 in. access door. Inlets: (1) 3 in. dia. port. Outlets: (1) 1 in. dia. port, (2) 1 in. ports (drain). Approximate weight: 6,600 lbs. Overall dimensions: 13 ft. 9 in. L x 7 ft.1 in. W x 8 ft. 11 in. H.(ACN170).(BK).

SOLD

Click here for more information (566.7 KB)

Click On Picture

2002 Krack 4-Fan Ammonia Evaporator  7.64 Tons

SOLD 2002 Krack 4-Fan Ammonia Evaporator 7.64 Tons
Mfg: Krack Model: BTRS-414-RBA-HGC
Stock No: RBFM579 Serial No: 531017-10A / 531017-10B
(2) 2002 Krack 4-Fan Ammonia Evaporator 7.64 Tons. Model: BTRS-414-RBA-HGC. Rated capacity: 7.64 tons at 30F suction temperature for a 38F room. Refrigerant: Recirculated bottom feed R-717 with hot gas defrost. Hot dip galvanized steel coil with steel tubing and fins, (4) rows of tubes at (4) fins per inch. Cooling area: 2,032 sq. ft. Air flow: 24,000 cfm. Stainless steel housing with hot dip galvanized steel hangers. The insulated, stainless steel drain pan is air defrost with heat tape for inner drain pan. Custom features include electric reheat and hinged side panels. (4) hp fan motors. Overall dimensions: 14 ft. 7 in. L x 3 ft. 7 in. W x 3 ft. 1 in. H.(ACN95).(BI).

SOLD

Click here for drawing (81.7 KB)
Click here for more information (353.4 KB)

Click On Picture

2007 Krack Ammonia Freezer Evaporator Coil  32.75 Tons

SOLD 2007 Krack Ammonia Freezer Evaporator Coil 32.75 Tons
Mfg: Krack Model: S1.5/310-20-10-180-FLA-WD-RH-HA-Stacked
Stock No: MDFP107.37a Serial No: 532769 - 010-001
2007 Krack Ammonia Freezer Evaporator Coil. Model: S1.5/310-20-10-180-FLA-WD-RH-HA-STACKED. Design capacity: 393,000 Btuh or 32.75 tons with flooded R-717 (ammonia) and a -40 F suction temperature. Nominal fin spacing: 5/8 in. Total surface area: 6,664.5 cu. ft. Tube diameter: 1 in. Tube material: galvanized steel. Fin material: galvanized steel. Water defrost unit with aluminum drain pan. Inlet/Outlet: (2) 3 in. liquid connections, (1) 5 in. suction connection, (3) 1 in. port for water spray connections, (1) 5 in. flanged drain connection. Overall dimensions: 17 ft. 8-7/8 in. L x 2 ft. 9 in. W x 6 ft. H.(ACN190).(H15).

SOLD

Click here for more information (579.8 KB)
Click here for drawing (123.2 KB)
Click here for more information (246.4 KB)

Click On Picture

2007 Krack Ammonia Freezer Evaporator Coil  32.75 Tons

SOLD 2007 Krack Ammonia Freezer Evaporator Coil 32.75 Tons
Mfg: Krack Model: S1.5/310-20-10-180-FLA-WD-RH-HA-STACKED
Stock No: MDFP108.37a Serial No: 532769-010-002
2007 Krack Ammonia Freezer Evaporator Coil. Model: S1.5/310-20-10-180-FLA-WD-RH -HA-STACKED. Design capacity: 393,000 Btuh or 32.75 tons with flooded R-717 (ammonia) and a -40 F suction temperature. Side 1 Nominal fin spacing: 7/8 in. between fins. Side 2: 4 fins per in. (FPI). Number of coil rows: 10. Design working pressure: 302psig.Total surface area: 6,664.5 cu. ft. Tube diameter: 1 in. Tube material: galvanized steel. Fin material: galvanized steel. Water defrost unit with aluminum drain pan. Inlets/Outlets: (2) 3in. liquid connections, (1) 5 in. suctions connection, (1) 5 in. flange drain connection. Overall dimensions: 17 ft. L x 2 ft. 10 in. W x 5 ft. 11 in. H.(ACN190).(H15).

SOLD

Click here for more information (374.9 KB)
Click here for drawing (123.2 KB)

Click On Picture

2007 Krack 3-Fan Stacked Fan Tower

SOLD 2007 Krack 3-Fan Stacked Fan Tower
Mfg: Krack Model: FANTOWER WHIT (3) 36 DIA. FAN BLADES
Stock No: MDFP109.6 Serial No: 532769-020-001
2007 Krack 3-Fan Stacked Fan Tower. Model: FANTOWER WHIT (3) 36 DIA. FAN BLADES. S/N: 532769-020-001. Design working pressure: 302 psi. (3) 36 in. dia. fan blades. (3) Baldor electric motors, 10 hp, 1770 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Each motor has a dedicated 30 amps, 600 V, disconnect switch. Fan tower is used for air circulation with a freezer evaporator. Overall dimensions: 4 ft. L x 2 ft. 6 in. W x 11 ft. 11 in. H.(ACN90).(H15).

SOLD

Click here for more information (457.8 KB)

Click On Picture

Krack Low Temperature 4-Fan Blast Evaporator  61 Tons

SOLD Krack Low Temperature 4-Fan Blast Evaporator 61 Tons
Mfg: Krack Model: SPCHS-10610-3-5-RBA-HGU-LH
Stock No: DFDT16.3a Serial No: 337842011, 337842A11, 337842B11
(3) Krack Low Temperature 4-Fan Blast Evaporator. Model: SPCHS-10610-3-5-RBA-HGU-LH. Refrigerant: recirculated, bottom-feed R-717 (ammonia). Rated capacity for a -25F room: 732000 BTUH, or 61 tons. Design utilizes hot gas coil and pan defrost. Rated CFM: 86000. Design psig: 350 PSI. Coil material of construction: galvanized steel, 3 fins per inch. Internal coil volume: 17 cu. ft. (4) 42 in. fans. (3) 5 HP motors 460 V, 60 Hz, 3 phase. Overall dimensions: 22 ft. 11 in. L x 4 ft. 2 in. W x 7 ft. 6 in. H.

SOLD

Click here for more information (390.3 KB)
Click here for drawing (110.6 KB)

Click On Picture

Krack Low Temperature 4-Fan Blast Evaporator  57 Tons

SOLD Krack Low Temperature 4-Fan Blast Evaporator 57 Tons
Mfg: Krack Model: POA4H-110-10-3-10-RBA-HGU-RH
Stock No: DFDT13.3a Serial No: 383357D12
Krack Low Temperature 4-Fan Blast Evaporator. Model: POA4H-110-10-3-10-RBA-HGU-RH. Refrigerant: recirculated, bottom-feed R-717 (ammonia). Rated capacity: 650000 BTUH, or 57 tons for a -30F room with a coil temperature of -40F. Air at 101000 cfm. (4) 10 hp motors, 1750 rpm, 460V, 60 Hz, 3 phase. This unit has an all-aluminum coil and features hot gas coil and pan defrost. Pipe flow designates this as a right-handed unit. Overall dimensions: 22 ft. 9 in. L x 4 ft. 2 in. W x 7 ft. 5 in. H.(ACN271-87).

SOLD

Click here for more information (343.6 KB)

Click On Picture

Krack Low Temperature 4-Fan Blast Evaporator  57 Tons

SOLD Krack Low Temperature 4-Fan Blast Evaporator 57 Tons
Mfg: Krack Model: PCA4H-110-10-3-10-RBA-HGU-LH
Stock No: DFDT14.3a Serial No: 383358C12
Krack Low Temperature 4-Fan Blast Evaporator. Model: PCA4H-110-10-3-10-RBA-HGU-LH. Refrigerant: recirculated, bottom-feed R-717 (ammonia). Rated capacity: 650,000 BTUH, or 57 tons for a -30F room with a coil temperature of -40F. Air at 101,000 cfm. Internal coil volume: 18.1 cu.ft. (4) 10 hp motors, 1750 rpm, 460V, 60 Hz, 3 phase. This unit has an all-aluminum coil and features hot gas coil and pan defrost. Pipe flow designates this as a left-handed unit. Overall dimensions: 22 ft. 11 in. L x 4 ft. 2 in. W x 7 ft. 6 in. H.(ACN271-87).

SOLD

Click here for more information (90.0 KB)

Click On Picture

Krack Stainless Steel Ammonia Evaporator  10 Tons

SOLD Krack Stainless Steel Ammonia Evaporator 10 Tons
Mfg: Krack Model: BTRS-318-RBA-HGC
Stock No: RBFM580 Serial No:
(2) Krack Stainless Steel Ammonia Evaporators. Rated capacity: approximately 12,440 BTUH/TD using liquid, re-circulated bottom feed ammonia, or 10 tons with a temperature change of ten degrees. Hot dipped galvanized steel coil with steel tubing and fins, (8) rows of tubes at (4) fins per inch. Cooling area: 3048 sq. ft. Air flow: 16,200 cfm. (3) Franklin electric motors, 1/2 hp, 1140 rpm, 208-230/460 V, 1.96-2.24/1.12 amps, 60 Hz, 3 phase. Features include a hot gas coil and a electrically heated drain pan. Fan diameters: 2 ft.5-1/2 in. (1) Access door 9 ft. 9 in. L x 1ft. 3 in. H. Coil Inlet/Outlet : (3) 1 in., (1) 2 in., (1) 1-1/2 in. (drain). Overall dimensions: 11 ft. 5 in. L x 3 ft. 7 in. W x 3 ft.(H15)(ACN101).

SOLD

Click here for specifications (42.2 KB)
Click here for more information (442.1 KB)

Click On Picture

Krack 5-Fan Ammonia Evaporator  9.3 Tons

SOLD Krack 5-Fan Ammonia Evaporator 9.3 Tons
Mfg: Krack Model: DTX5A-1350-HGC-DXA-LH
Stock No: DFDT12.7 Serial No: 383354A & 383354B
(2) Krack 5-Fan Ammonia Evaporator. Model: DTX5A-1350-HGC-DXA-LH. Refrigerant: R-717 (ammonia). Rated capacity per 10F temperature change for a 35F room: 112000 BTUH, or 9.3 tons. Design utilizes hot gas defrost. Rated CFM: 25000. Design psig: 350 PSI. Coil material of construction: aluminum. Coil surface area: 3100 Sq. ft. Number of fans: 5. Fins per inch: 4. (5) fan motors: 1/2 hp, 460V, 60 Hz, 3 phase. Approximate overall dimensions: 13 ft. 6 in. L x 2 ft. 11-5/8 in. W x 3 ft. 2-1/2 in. H.(H15).

SOLD

Click here for more information (282.5 KB)
Click here for drawing (417.1 KB)

Click On Picture

Krack Recirculated Ammonia Evaporator

SOLD Krack Recirculated Ammonia Evaporator
Mfg: Krack Model:
Stock No: HDCF236B. Serial No:
Krack Recirculated Ammonia Evaporator. Fan diameter: 22 in. (2) Franklin Electric Motors, 1/2 hp, 1140/950 rpm, 208-230/460 V, 1.96/0.98-2.24/1.12 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. refrigerant infeed, (1) 1 in. dia. port, (1) 1 in. dia (pan hot gas). Outlets: (1) 1 in. dia. flanged refrigerant discharge, (1) 1 in. dia. port, (1) 1 in. dia. (pan hot gas), (1) 1 in. port (drain).Overall dimensions: 6 ft. 6 in. L x 4 ft. 2 in. W x 3 ft. 8 in. H.

SOLD

Click here for more information (264.0 KB)

Click On Picture

Krack 5-Fan Ammonia Evaporator  9.7 Tons

SOLD Krack 5-Fan Ammonia Evaporator 9.7 Tons
Mfg: Krack Model: DTX5S-1400-DXA-HGC-LH
Stock No: DFDT15.3a Serial No: 33784411
Krack 5-Fan Ammonia Evaporator. Model: DTX5S-1400-DXA-HGC-LH. Refrigerant: R-717 (ammonia). Rated capacity per 10F temperature change for a 40F room: 116200 BTUH, or 9.7 tons. Design utilizes hot gas defrost. Rated CFM: 21500. Design psig: 350 PSI. Coil material of construction: galvanized steel. Coil surface area: 4450 Sq. ft. Number of fans: 5. Fins per inch: 4. (5) Century Electric fan motors: 1/2 hp, 460V, 60 Hz, 3 phase. Controls feature: Square D Safety Switch Ct. no. MU-361-RB and thermal overload protection on motors. Approximate overall dimensions: 13 ft. 6 in. L x 2 ft. 11-5/8 in. W x 3 ft. 2-1/2 in. H.(H15).

SOLD

Click here for more information (344.5 KB)
Click here for drawing (288.1 KB)

Click On Picture

Krack 4-Fan Ammonia Evaporator  8.7 Tons

SOLD Krack 4-Fan Ammonia Evaporator 8.7 Tons
Mfg: Krack Model: DT4S-1045-RBA-HGC-RH
Stock No: RBFM571 Serial No:
(2) 1995 Krack 4-Fan Ammonia Evaporator. Model: DT4S-1045-RBA-HGC-RH. Refrigerant: recirculated R-717 (ammonia). Nominal capacity: 104,450 Btuh for a 10˚F TD or 8.7 tons. Design psig: 302. Power supply: 220V, 16.6 amps (min) / 20 amps (max), 60 Hz, single phase. Tube material of construction: galvanized steel. Number of fans: 4. Fan diameter: 1 ft. 10 in. Fin material of construction: galvanized steel. Fins per inch: 3. These feature hot gas defrost. (4) MagneTek Century AC motor, hp, 1140 rpm, 208-230/460 V, 0.95/2.0-1/9 amps, 60 Hz, 3 phase. Inlets/outlets: 2 in. suction port, 2 in. liquid line and a 1-1/2 in. drain pan line. Overall dimensions: 11 ft. L x 2 ft. 10 in. W x 2 ft. 7 in. H.(ACN77)(H15).

SOLD

Click here for more information (439.7 KB)

Click On Picture

Krack Stainless Steel Ammonia Evaporator- 5.8 Ton

SOLD Krack Stainless Steel Ammonia Evaporator- 5.8 Ton
Mfg: Krack Model: BTR36-FlA
Stock No: SSLP052.3a Serial No: 121230
Krack Stainless Steel Ammonia Evaporator - 5.8 Ton. Model: BTR36-FlA. Capacity: 5.8 ton. (3) Dayton motors: 1/3 hp, 1075 rpm, 115 V, 60 Hz, 4.3 amps, single phase. Fan diameter: 1 ft. 6 in. System is for quick freezing. Ammonia tank dimensions: 9 in. diameter x 1 ft. 9 in. L. MWP: 250 psi. Max. temperature: 650 deg. F. Min. temperature: -20 deg. F. Factory test pressure: 300 psi. Inlets/Outlets: (2) 1 in. port / (1) 1 in. port. Overall dimensions: 10 ft. 3 in. L x 2 ft. 5 in. W x 1 ft. 11 in. H. (BK).

SOLD

Click here for more information (321.4 KB)

Click On Picture

Krack Low Temperature 2-Fan Blast Evaporator  14.3 Tons

SOLD Krack Low Temperature 2-Fan Blast Evaporator 14.3 Tons
Mfg: Krack Model: SPCLA-306-4-1.5-RBA-HGU-LH
Stock No: DFDT17.3a Serial No: 337841B12
(2) Krack Low Temperature 2-Fan Blast Evaporator. Model: SPCLA-306-4-1.5-RBA-HGU-LH. Refrigerant: recirculated, bottom-feed R-717 (ammonia). Rated capacity for a -20F room: 172000 BTUH, or 14.3 tons. Design utilizes hot gas coil and pan defrost. Rated CFM: 22400. Design psig: 350 PSI. Coil material of construction: aluminum. 4 fins per inch. (2) 30 inch diameter fans (2) 1-1/2 HP motors 460V, 60 Hz, 3 phase. Federal Pacific Electric Company control box. Cat. No. 5336R, 30 amps, 600 V. Approximate weight 2200 lbs. Overall dimensions: 12 ft. 11 in. L x 3 ft. 10 in. W x 5 ft. 4 in. H.

SOLD

Click here for more information (316.3 KB)
Click here for drawing (149.6 KB)

Click On Picture

Krack 4-Fan Ammonia Evaporator

SOLD Krack 4-Fan Ammonia Evaporator
Mfg: Krack Model: DT4S-1045-RBA-HGC-RH
Stock No: RBFM571A Serial No:
(3) 1995 Krack 4-Fan Ammonia Evaporator. Model: DT4S-1045-RBA-HGC-RH. Refrigerant: recirculated R-717 (ammonia). Nominal capacity: 104,450 Btuh for a 10F TD or 8.7 tons. Design psig: 302. Power supply: 460V, 3-phase. Tube material of construction: galvanized steel. Number of fans: 4. Fan diameter: 1 ft. 10 in. Fin material of construction: galvanized steel. Fins per inch: 3. These feature hot gas defrost. (4) MagneTek Century AC motor, 1/2 hp, 460V, 60Hz, 3-phase. Inlets/outlets: 2 in. suction port, 2 in. liquid line and a 1-1/2 in. drain pan line. Overall dimensions: 11 ft. L x 2 ft. 10 in. W x 2 ft. 7 in. H.(ACN77)(H15).

SOLD

Click here for more information (353.8 KB)

Click On Picture

2003 Krack 3-Fan Ammonia Evaporator  60 Tons

SOLD 2003 Krack 3-Fan Ammonia Evaporator 60 Tons
Mfg: Krack Model: VPCS3S-87-10-4-2-FL-A-HGC-RH
Stock No: RCJF1488.10 Serial No: 541614-10A
2003 Krack 3-Fan Ammonia Evaporator. Model: VPCS3S-87-10-4-2-FL-A-HGC-RH. Refrigerant: R-717. Rated capacity: 60 tons for a room that is 38F and has 23F suction temperatures. Number of axial fans (3). Fan diameter: 3 ft. 7 in. Design working pressure: 302 psig. 140 coils. Fan motor: (3) 2 hp, 850 rpm, 208-230/460 V, 7.20-3.60 amps, 60 Hz, 3 phase. 2003 Receiver tank: 24 in. dia. x 5 ft. L. MAWP: 250 @ 200F. MDMT: -20 @ 250F. Overall dimensions for receiver: 7 ft. 7 in. x 3 ft 9 in. W x 11 ft 3 in. H. Inlets: (1) 3 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 3 in. dia. port, (1) 1 in. dia. port, (1) 1 in. dia. port, (2) 2 in. dia. port (drain). Overall dimensions for evaporator: 18 ft. 4 in. L x 6 ft. 5 in. H x 5 ft 7 in. H. (BL).

SOLD

Click here for more information (719.7 KB)

Click On Picture

1992 Krack 4-Fan Ammonia Evaporator  6.6 Tons

SOLD 1992 Krack 4-Fan Ammonia Evaporator 6.6 Tons
Mfg: Krack Model: DTX4S-960-DXA-HGC-RH
Stock No: AANF391.3 Serial No: 427921-1C
1992 Krack 4-Fan Ammonia Evaporator. Model:. DTX4S-960-DXA-HGC-RH. Refrigerant: direct expansion R-717 (ammonia). Nominal capacity: 79,200 Btuh with a 10˚F TD or 6.6 tons. Design psig: 302. (4) motors: 1/3 hp, 460 V, 3.60 amps, .85 FLA, 60 Hz, 3 phase. Features a hot gas coil with fin spacing at 3 fins per inch piped in a right-handed configuration. Overall dimensions: 11 ft. L x 1 ft. 10 in. W x 3 ft. 4 in. H.

SOLD

Click here for more information (237.4 KB)

Click On Picture

1992 Krack 4-Fan Ammonia Evaporator  6.6 Tons

SOLD 1992 Krack 4-Fan Ammonia Evaporator 6.6 Tons
Mfg: Krack Model: DTX4S-960-DXA-HGC-LH.
Stock No: AANF390.3 Serial No: 427921-2B
1992 Krack 4-Fan Ammonia Evaporator. Model: DTX4S-960-DXA-HGC-LH. Refrigerant: direct expansion R-717 (ammonia). Nominal capacity: 79,200 Btuh with a 10˚F TD or 6.6 tons. Design psig: 302. (4) motors: 1/3 hp, 460 V, 3.60 amps, .85 FLA, 60 Hz, 3 phase. Features a hot gas coil with fin spacing at 3 fins per inch and piped in a left-handed configuration. Overall dimensions: 11 ft. L x 1 ft. 10 in. W x 3 ft. 4 in. H.

SOLD

Click here for more information (301.8 KB)

Click On Picture

1992 Krack 4-Fan Ammonia Evaporator  6.6 Tons

SOLD 1992 Krack 4-Fan Ammonia Evaporator 6.6 Tons
Mfg: Krack Model: DTX4S-960-DXA-HGC-LH
Stock No: AANF392.3 Serial No: 427921-2D
1992 Krack 4-Fan Ammonia Evaporator. Model:. DTX4S-960-DXA-HGC-LH. Refrigerant: direct expansion R-717 (ammonia). Nominal capacity: 79,200 Btuh with a 10˚F TD or 6.6 tons. Design psig: 302. (4) motors: 1/3 hp, 460 V, 3.60 amps, .85 FLA, 60 Hz, 3 phase. Features a hot gas coil with fin spacing at 3 fins per inch piped in a left-handed configuration. Overall dimensions: 11 ft. L x 1 ft. 10 in. W x 3 ft. 4 in. H.

SOLD

Click here for more information (217.8 KB)

Click On Picture

1992 Krack 4-Fan Ammonia Evaporator  6.6 Tons

SOLD 1992 Krack 4-Fan Ammonia Evaporator 6.6 Tons
Mfg: Krack Model: DTX4S-960-DXA-HGC-RH
Stock No: AANF393.3 Serial No: 427921-1A
1992 Krack 4-Fan Ammonia Evaporator. Model: DTX4S-960-DXA-HGC-RH. Refrigerant: direct expansion R-717 (ammonia). Nominal capacity: 79,200 Btuh with a 10˚F TD or 6.6 tons. Design psig: 302. (4) motors: 1/3 hp, 460 V, 3.60 amps, .85 FLA, 60 Hz, 3 phase. Features a hot gas coil with fin spacing at 3 fins per inch piped in a right-handed configuration. Overall dimensions: 11 ft. L x 1 ft. 10 in. W x 3 ft. 4 in. H.

SOLD

Click here for more information (219.0 KB)

Click On Picture

1992 Krack 4-Fan Ammonia Evaporator  6.6 Tons

SOLD 1992 Krack 4-Fan Ammonia Evaporator 6.6 Tons
Mfg: Krack Model: DTX4S-960-DXA-HGC-LH
Stock No: AANF389.3 Serial No: 427921-2L
1992 Krack 4-Fan Ammonia Evaporator. Model: DTX4S-960-DXA-HGC-LH. Refrigerant: direct expansion R-717 (ammonia). Nominal capacity: 79,200 Btuh with a 10˚F TD or 6.6 tons. Design psig: 302. (4) motors: 1/3 hp, 1140/950 rpm, 208-230/460V, 3.60 amps, .85 FLA, 60 Hz, 3 phase. Features a hot gas coil with fin spacing at 3 fins per inch piped in a left-handed configuration. Overall dimensions: 11 ft. L x 1 ft. 10 in. W x 3 ft. 4 in. H.

SOLD

Click here for more information (219.3 KB)

Click On Picture

Krack DTX 3-Fan Evaporator Coil - 6.33 TR

SOLD Krack DTX 3-Fan Evaporator Coil - 6.33 TR
Mfg: Krack Model: DTX3S-760-RTA-HGC-LH
Stock No: LIIL01 Serial No: 406724-07 3
Krack 3-fan evaporator coil. Model: DTX3S-760-RTA-HGC-LH. Serial: 406724-07 3. Refrigerant: R717 ammonia. (3) 1/3 HP, 480V, 3-phase, 60 Hz fan motors. Sheet metal drain pan with no pan defrost. Recirculated top feed. Overall dimensions: 8 ft. 9 in. L x 34 in. W x 40 in. H.

SOLD

Click here for Krack brochure (361.8 KB)

Click On Picture

Krack DTX 3-Fan Evaporator Coil - 6.33 TR

SOLD Krack DTX 3-Fan Evaporator Coil - 6.33 TR
Mfg: Krack Model: DTX3S-760-RTA-HGC-LH
Stock No: LIIL02 Serial No: C406724-08 B-2
Krack 3-fan evaporator coil. Model: DTX3S-760-RTA-HGC-LH. Serial: C406724-08 B-2. Refrigerant: R717 ammonia. (3) 1/3 HP, 480V, 3-phase, 60 Hz fan motors. Sheet metal drain pan with no pan defrost. Recirculated top feed. Overall dimensions: 8 ft. 9 in. L x 34 in. W x 40 in. H.

SOLD

Click here for Krack brochure (361.8 KB)

Click On Picture

Krack DTX 3-Fan Evaporator Coil - 6.33 TR

SOLD Krack DTX 3-Fan Evaporator Coil - 6.33 TR
Mfg: Krack Model: DTX3S-760-RTA-HGC-RH
Stock No: LIIL03 Serial No: 406724-9 2
Krack 3-fan evaporator coil. Model: DTX3S-760-RTA-HGC-RH. Serial: 406724-9 2. Refrigerant: R717 ammonia. (3) 1/3 HP, 480V, 3-phase, 60 Hz fan motors. Sheet metal drain pan with no pan defrost. Recirculated top feed. *Note: one fan/motor is missing. Overall dimensions: 8 ft. 9 in. L x 34 in. W x 40 in. H.

SOLD

Click here for Krack brochure (361.8 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used IQF Tunnels | Used HTST Systems Skids | Used Plate Heat Exchangers | Evaporative Condensers  | Single and Multiple Effect 
Other Categories:Ammonia Evaporators  | E.L. Nickell Horizontal Ammonia Receiver | Intercoolers/Subcoolers  | RVS Recirculator Package  | Used Ammonia Chillers 
Other Manufacturers:Frick/York Refrigeration Evaporator  | Imeco Ammonia Blower  | York/Frigid Coil Roof-Top Freezer/Evaporator | Used Low Temp Evaporator Units  | Used Auto Purger 

 Genemco Sells Used Krack Ammonia Evaporators - Used Krack 2-Fan Ammonia Blower, Used Krack 3-Fan Ammonia Blower