Click On Picture

1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever

1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever
Mfg: ADCO Manufacturing / Thermo Scientific Model: 105WA-170SS
Stock No: AACA2195.45 Serial No: 3239HG
1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever. Model: 105WA-170SS. Approximate capacity: 250 containers per minute. Motor / electrical requirements: 1/2 hp Nord, 1720 rpm, (230V) / 460V, 15 amps, sf: 1.15, drive FLA: 7, 60 Hz, 3 phase. Controls include: (2) Hubbell® Bryant® rotary motor controller, Electro Cam Plus™ 5000 series programmable limit switch in stainless steel Hoffman enclosure, type: 3R, 4, 4x, 12. Features include: heavy duty shaft and gearbox internal drive, multi-head rotary carton feeder, automated speed control coordinated with product supply and stainless steel, wash down construction. Overall dimensions: 24 ft. L x 5 ft. 1 in. W x 6 ft. 7 in. H.(ACN2500).

Click here for product brochure (361.7 KB)
Click here for more information (673.3 KB)

Click On Picture

Lord Label Systems Labeler

Lord Label Systems Labeler
Mfg: Lord Label Systems Model: System 1
Stock No: DNBA075 Serial No:
Lord Label Systems Labeler. Model: System 1. Estimated capacity: 60 tags per minute based on a 4 x 6 in. label with a 10 in. stroke. Roller dimensions: 3 in. dia. (core) x 7 in. H. Labeler head Height can be adjusted on a scale from 0 to 36 in. Air ratings: vacuum 20-25 psig, air assist: 25-30 psi, tamp/blow 40-45 psi. Air requirements: 80 to 125 psi at 1.5 to 2 cfm. Electrical requirements: 115 VAC. Single-chip microprocessor-based control system with LCD readout provides single-point control. This unit applies pressure sensitive labels onto stationary or moving products in a low to high volume production facility. Overall dimensions: 3 ft. 11 in. L x 3 ft. 10 in. W x 7 ft. 2 in. H.(ACN104a).

Click here for more information (227.4 KB)

Click On Picture

ITW Dynatec Adhesive Application System

ITW Dynatec Adhesive Application System
Mfg: ITW Dynatec Model: 52252D2MTC
Stock No: NPPC101. Serial No: 95117A2276
ITW Dynatec Adhesive Application System. Model: 52252D2MTC. S/N: 95117A2276. Power supply: 240 V/180 DC, 30/7 amps, 60 Hz, 3 phase. Controls Panel, Model: PS-5004-10-016-L 9332/1, power supply: 120 VAC, 50/60 Hz. (2) 2 in. dia. x 127 in. long hoses. (2) General Electric Motors, 1 hp, 1725 rpm, 180 V, 3.5 amps, 60 Hz, 3 phase. Overall dimensions: 26 in. L x 17 in. W x 66 in. H.

Click here for more information (406.7 KB)

Click On Picture

Culbro Full Body Sleever

Culbro Full Body Sleever
Mfg: Culbro Model: Tamp-R-Alert
Stock No: FPPE097.1 Serial No: 45510987027
Culbro Full Body Sleever. Model: Tamp-R-Alert. S/N: 45510987027. Boston Gear Motor, 1/2 Hp, 1725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase. Gear Reducer, 30 ratio. Control panel and film cut-off. Roll stock width: 6 in. Superior Electric Slo-Syn Motor. Overall dimensions: 5 ft. 2 in. L x 4 ft. 7 in. W x 5 ft. 5 in. H. (XMR4a). This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Click here for more information (593.4 KB)

Click On Picture

Ink Coder Stand

Ink Coder Stand
Mfg: Not Specified Model:
Stock No: NGSB388.0 Serial No:
Ink Coder Stand. Adjustable Height to 4 ft. With arm.

Click On Picture

Labeler    SOLD

SOLD Labeler
Mfg: Not Specified Model:
Stock No: 229 Serial No:
Labeler in bad condition. No name plate or markings.

SOLD

Click On Picture

Labeling Systems Labeler SOLD

SOLD Labeling Systems Labeler
Mfg: Labeling Systems Model: 3051
Stock No: 4.HDCC-75.2 Serial No: 0776R
Labeling Systems labeler, model no. 3051 serial no. 0776R.

SOLD

Click On Picture

In Line Coder Stainless Steel  SOLD

SOLD In Line Coder Stainless Steel
Mfg: Not Specified Model:
Stock No: HD-95.1 Serial No:
In line coder stainless steel.

SOLD

Click On Picture

Burt Labeler  SOLD

SOLD Burt Labeler
Mfg: Burt Model:
Stock No: SS2a.a Serial No:
Burt Labeler

SOLD

Click On Picture

SOLD Auto label Model 600 SOLD

SOLD Auto label Model 600
Mfg: Not Specified Model:
Stock No: 50.CRE.40 Serial No:
Auto label Model 600, 1996, 50 - 60 bpm, last running 5 x 11 in. labels on a 1 liter glass bottle, 5 x 6 in. labels on a ½ gallon glass bottle and 4 x 6 in. labels on a 5 ounce glass bottle.

SOLD

Click here for more information (124.0 KB)

Click On Picture

SOLD Lord Label Systems Labeler SOLD

SOLD Lord Label Systems Labeler
Mfg: Lord Label Systems Model:
Stock No: HDCC-76.2a Serial No:
Lord Label Systems labeler with system 1 y controls.

SOLD

Click On Picture

SOLD Mateer-Burt Can Labeler SOLD

SOLD Mateer-Burt Can Labeler
Mfg: Mateer Burt Model:
Stock No: 4R-414.1 Serial No:
Mateer-Burt can labeler.

SOLD

Click On Picture

SOLD In Line Coder Stainless Steel SOLD

SOLD In Line Coder Stainless Steel
Mfg: Not Specified Model:
Stock No: HD-100.1 Serial No:
Stainless steel in line coder.

SOLD

Click On Picture

AB Dick Videojet

SOLD AB Dick Videojet
Mfg: AB Dick Model: 9100
Stock No: SSPN004.1a Serial No: 83K20001
AB Dick Videojet. Model: 9100. S/N: 83K20001. Electrical requirements: 117 V, 3 amps, 60 Hz, single phase. Dual locking doors, top-mounted amber beacon light, 3 indicator lights on door (1, white, 1 orange, and 1 green). Runs on 85 psi and 5 scfm (max) and has 15 ft. of hose with an 8 in. probe on end of hose. Unit is bolted to table with 4, casters. Videojet dimensions: 13 in. L x 24 in. W x 34 in. H. Stand dimensions: 24 in. L x 30 in. W x 24 in. H. Overall dimensions: 36-1/2 in. L x 24-1/2 in. W x 68-1/2 in. H.

SOLD

Click here for more information (207.7 KB)

Click On Picture

AB Dick Videojet

SOLD AB Dick Videojet
Mfg: AB Dick Model: 9100
Stock No: SSPN005.1a Serial No: 83E31004
AB Dick Videojet. Model: 9100. S/N: 83E31004. Electrical requirements: 117 V, 3 amps, 60 Hz, single phase. Dual locking doors, top-mounted amber beacon light, 3 indicator lights on door (1, white, 1 orange, and 1 green). Runs on 85 psi and 5 scfm (max) and has 15 ft. of hose with an 8 in. probe on end of hose. Unit is bolted to table with 4, casters. Videojet dimensions: 13 in. L x 24 in. W x 34 in. H. Stand dimensions: 24 in. L x 30 in. W x 24 in. H. Overall dimensions: 36-1/2 in. L x 24-1/2 in. W x 68-1/2 in. H.

SOLD

Click here for more information (198.3 KB)

Click On Picture

Lord Label Systems Bar Code Printer

SOLD Lord Label Systems Bar Code Printer
Mfg: Lord Label Systems Model: 4628S
Stock No: MF-166.7 Serial No: 1100002
Lord Label Systems portable bar code printer with sato, model 4628S, serial no. 01100002

SOLD

Click On Picture

Universal Wipe-on Label Applicator

SOLD Universal Wipe-on Label Applicator
Mfg: Universal Model: L15
Stock No: JJJA008. Serial No: 2268LWE
Universal Wipe-on Label Applicator with Adjustable Stand. Model: L15. S/N 2268LWE. Electric: 120 VAC= +/-10%. Heavy duty clutch brake, variable speed, photoelectric label sensing, optional start and stop delay. Speed: Up to 1200" Per Min, web width: up to 6.5 in., label roll capacity: up to 12 in. OD. Dimensions: 19.5 in. W x 21 in. D x 22.5 in. H.

SOLD

Click here for additional information (1,206.6 KB)

Click On Picture

Universal Wipe-on Label Applicator with Adjustable Stand

SOLD Universal Wipe-on Label Applicator with Adjustable Stand
Mfg: Universal Model: L15
Stock No: JJJA009. Serial No:
Universal Wipe-on Label Applicator with Adjustable Stand. Model: L15. Electric: 120 VAC= +/-10%. Heavy duty clutch brake, variable speed, photoelectric label sensing, optional start and stop delay. Speed: Up to 1200" Per Min, web width: up to 6.5 in., label roll capacity: up to 12 in. OD. Dimensions: 19.5 in. W x 21 in. D x 22.5 in. H.

SOLD

Click here for additional information (1,206.6 KB)

Click On Picture

2000 Domino A-Series Ink Jet Printer

SOLD 2000 Domino A-Series Ink Jet Printer
Mfg: Domino Model: A200
Stock No: JJJA005. Serial No: N2B01467
2000 Domino A-Series Ink Jet Printer. Model: A200. S/N: N2B01467. Ink supply: (2) 1.25 qts and (2) 0.87 qt. containers. Power supply: 100-120/200-240 V, 4/2 amps, 47-63 Hz. 304 Stainless steel construction. Character controls: auto repeat, auto invert/reverse, user defined clock format, sequential/batch numbering, inverse reverse and bold characters, character width and height adjustment, print delay, product counter, barcodes, message repeat. Data input options: serial RS232 port, ethernet RJ45 connector. Rate: 110-38.4k Baud. Large internal reservoir and nozzle seal ensure automatic print head cleaning. Up to 4 lines in a variety of print formats. Membrane touch button control panel. Inlets/outlets: (1) ½ in. W x 1/8 in. H (print head jet). Overall dimensions: 1 ft. 10 in. L x 1 ft. W x 2 ft. 5 in. H. (ACN127)

SOLD

Click here for more information (540.3 KB)

Click On Picture

2000 Videojet Ink Jet Marking System

SOLD 2000 Videojet Ink Jet Marking System
Mfg: Videojet Model: EXCEL 273SE
Stock No: HDST193.4a Serial No: 00890028WD
(2) 2000 Videojet Ink Jet Marking System. Model: Excel 273SE. S/N's: 993500035WD and 99350036WD. P/N: 371680-10. Capacity: 15 gpm. Air supply: 100 psi. SCFM: 2 psi. Ink bottle volume: 1 qt. Power supply: 100-240 V, 2-1 amps, 50/60 Hz, single phase. Inlets: (1) 1/2 in. dia. port (air supply). Outlets: (1) 3/4 in. wide slot (ink jet gun). With dual, omni-directional heads printing three lines of code each, other features of the Excel 273SE include: an easy to read backlit LCD display and high-resolution printing on any substrate. The Excel 273SE is suitable for a wide range of industries, including food and beverage, pharmaceuticals, automotive parts and steel products. Overall dimensions: 47 in. L x 34 in. W x 76 in. H. (ACN200).

SOLD

Click here for more information (392.6 KB)
Click here for Additional Information (1,071.5 KB)

Click On Picture

Potdevin Machine Label Paster

SOLD Potdevin Machine Label Paster
Mfg: Potdevin Model: 12ALMF
Stock No: SGMT332.1 Serial No:
Potdevin Machine Label Paster. Type: 12ALMF. No: 04-4-105. Leeson Speed Master control box, Model: MM23102D-0163. Ratio: 3-1/2 to 1. Variable speed adjustment. On demand or continuous label delivery. Adjustable hopper to stack labels. Control box: 115/230 V, 8 amps, 50/60 Hz, 1 phase. Control speed switch: 0-100. Roller dimensions: 12-1/2 in. L x 2 in. diameter. (6) Blades: 1-1/2 in. L. Overall dimensions: 21 in. L x 19 in. W x 13 in. H.

SOLD

Click here for more information (371.6 KB)

Click On Picture

Schaffer Label Machine

SOLD Schaffer Label Machine
Mfg: Schaffer Model: 12'' MS
Stock No: SGMT333.1a Serial No:
Schaffer Label Machine. Type: 12’’ MS. No: G-521. Baldor motor, 1/12 hp, 1725 rpm, 115/280-230 V, 2/1 & 05-1 amps, 60 Hz, 1 phase. Ratio: 3-1/2 to 1. Adjustable hopper for label stacking. Rollers: 2 in. diameter x 12 in. L. Container/tray: 14 in. L x 12 in. W. (8) Blades: ¾ in. L. Overall dimensions: 28 in. L x 13 in. W x 8 in. H.

SOLD

Click here for more information (138.1 KB)

Click On Picture

1999 Videojet Dual Ink Jet Printer

SOLD 1999 Videojet Dual Ink Jet Printer
Mfg: Videojet Model: EXCEL® 273SE
Stock No: HDST192.4a Serial No: 993500035WD
1999 Videojet Dual Ink Jet Printer. Model: Excel® 273SE. This ink jet printer offers dual, omni-directional print heads that print three lines of code each. Other features of the Excel® 273SE include: an easy to read backlit LCD display and high-resolution printing on any substrate. The Excel® 273SE is suitable for a wide range of industries, including food and beverage, pharmaceuticals, automotive parts and steel products. Capacity: 15 gpm. Air supply: 100 psi. SCFM: 2 psi. Ink bottle volume: 1 qt. Power supply: 100-240 V, 2-1 amps, 50/60 Hz, single phase. Inlets: (1) 1/2 in. dia. port (air supply). Outlets: (1) 3/4 in. wide slot (ink jet gun). Overall dimensions: 3ft. 11 in. L x 2ft. 10 in. W x 6ft. 4 in. H.(ACN240).

SOLD

Click here for more information (250.7 KB)
Click here for specifications (1,575.1 KB)

Click On Picture

Videojet Excel 273 E Auto Flush Date Coder

SOLD Videojet Excel 273 E Auto Flush Date Coder
Mfg: Videojet Excel Model: 273SE
Stock No: SGM3006.36 Serial No:
Videojet Excel 273 E Auto Flush Date Coder. Macorni Data Systems Inkjet Marking: Model Excel/273/AA, S/N 002150009WD, P/N 371680-22, 100-240 V, 1 phase, 2 scfm, 2-1 amps, 50/60 Hz, 100 psi. ACN280.

SOLD

Click here for more information (91.9 KB)

Click On Picture

1996 Videojet Ink Jet Marking Machine

SOLD 1996 Videojet Ink Jet Marking Machine
Mfg: Videojet Model: 37Plus
Stock No: TMSG001.12 Serial No: E496L24006
1996 Videojet Ink Jet Marking Machine. Model 37Plus. S/N E496L24006. Line Speed Capability: 5x7 matrix, single line: 300 ft./min. (91 m/min.) 5x7 matrix, twin line: 209 ft./min. (64 m/min.); 7x9 matrix, single line: 223 ft./min. (68 m/min.); 10x16 matrix, single line: 209 ft./min. (64 m/min.). Speeds for 5x7 and 7x9 matrix based on 10 characters per inch (4 characters per cm); 10x16 matrix speed based on 5 characters per inch (2 characters per cm). Print Rate: 37plus: Up to 837 characters per second (twin line) and 600 characters per second (single line). Electrical Requirements: 100-240 VAC, 1.0 amps, 50/60 Hz. Power consumption 30 watts maximum. Overall dimensions: 32 in. L x 24 in. W x 74 in. H. (ACN80).

SOLD

Click here for more information (239.0 KB)
Click here for Videojet 37Plus Literature (470.2 KB)

Click On Picture

Videojet Ink Jet Marking System with Caddie

SOLD Videojet Ink Jet Marking System with Caddie
Mfg: Videojet Model: EXCEL
Stock No: JHLC179.17 Serial No: 88A09006
Videojet Ink Jet Marking System with Caddie. Model: EXCEL. S/N: 88A09006. Air supply: 100 psi. SCFM: 2 psi. Ink bottle volume: 1 qt. Power supply: 220 V, 2 amps, 50 Hz, single phase. Inlets: (1) 1/2 in. dia. port (air supply). Outlets: (1) 3/4 in. wide slot (ink jet gun). Overall dimensions: 5 ft. L x 2 ft. 4 in. W x 5 ft. 8 in. H. (ACN110-85)

SOLD

Click here for more information (187.0 KB)

Click On Picture

Videojet Ink Jet Marking System with Caddie

SOLD Videojet Ink Jet Marking System with Caddie
Mfg: Videojet Model: EXCEL
Stock No: JHLC179B. Serial No: 88D13007
Videojet Ink Jet Marking System with Caddie. Model: EXCEL. S/N: 88D13007. Air supply: 100 psi. SCFM: 2 psi. Ink bottle volume: 1 qt. Power supply: 220 V, 2 amps, 50 Hz, single phase. Inlets: (1) 1/2 in. dia. port (air supply). Outlets: (1) 3/4 in. wide slot (ink jet gun). Overall dimensions: 2 ft. 7 in. L x 2 ft. 5 in. W x 4 ft. 11 in. H. (ACN110-85)

SOLD

Click here for more information (173.7 KB)

Click On Picture

1998 Markem Corporation Ink Jet Coder

SOLD 1998 Markem Corporation Ink Jet Coder
Mfg: Markem Corporation Model: 962
Stock No: DNBA211 Serial No: 980366CB
1998 Markem Corporation Ink Jet Coder. Model: 962. Power supply: 120/230-240 V, 5/2.6 amps, 50/60 Hz, single phase. The 962 Touch Dry® Ink Jet is a small character ink jet coder designed to print characters up to 1 inch in height and offers up to eight lines of legend with 150 characters. The 962 coder produces instantly dry prints on most common packaging materials at production line speeds up to 680 feet per minute. Overall dimensions: 1 ft. 8 in. L x 2 ft. 7 in. W x 3 ft. 7 in. H.(ACN123).

SOLD

Click here for more information (148.2 KB)

Click On Picture

1997 Minnesota Automation Reciprocating Placer.

SOLD 1997 Minnesota Automation Reciprocating Placer.
Mfg: Minnesota Automation Model: Special
Stock No: SGMT384.a Serial No: J582-912
1997 Minnesota Automation Reciprocating Placer. Model: Special. S/N: J582-912. Vacuum style grippers. Air supply: 80 psi-scfm. Power supply: 110 VAC, 15 amps, 60 Hz, single phase. Gast Vacuum Pump, Model: 0823-1010-G608X, S/N: 9610000381. Overall dimensions: 64 in. L x 50 in. W x 64 in. H.

SOLD

Click here for more information (229.1 KB)

Click On Picture

Culbro Full Body Sleever

SOLD Culbro Full Body Sleever
Mfg: Culbro Model: Tamp-R-Alert
Stock No: FPPE098.1a Serial No: 45510787059
Culbro Full Body Sleever. Model: Tamp-R-Alert. S/N: 45510787059. System requirements: 230 V, 9 amps, 60 Hz, 3 phase. (2) 56 in. L 2-piece timing screws. Control panel and film cut-off. Roll stock width: 6 in. Motor with Gear Reducer, 30 ratio. Superior Electric Slo-Syn Motor. Infeed/exit height: 30 in. Overall dimensions: 78 in. L x 68-1/2 in. W x 61 in. H.(H17). This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

SOLD

Click here for more information (597.2 KB)

Click Here if you don't see what you're looking for in our online catalog.