Used Low Pressure Boiler, Superior Boiler, Used Low Pressure Boilers 
 Genemco Sells Used Low Pressure Boiler, Superior Boiler, Used Low Pressure Boilers 

Click On Picture

2007 Fulton Thermal Corporation Natural Gas Fired Steam Boiler – 50 HP

2007 Fulton Thermal Corporation Natural Gas Fired Steam Boiler – 50 HP
Mfg: Fulton Thermal Corporation Model: ICS 50
Stock No: ADSP501.7 Serial No:
2007 Fulton Thermal Corporation Natural Gas Fired Steam Boiler. Model: ICS 50. Rated at 50 hp with steam output of 1725 lbs./hr. Maximum input: 1992000 BTUH. MWP: 15 psi. Heating surface area: 150 sq. ft. ACME Transformer. Catalog no. T 2-53009-S. Primary volts: 240x480V, secondary volts: 120/240V, 0.75KVA 50/60 Hz, 1 phase. Features a vertical, tubeless design and top-mounted, down-fired, power burner that fires down the full length of the furnace sending a flame of cyclonic action down the center furnace chamber. Convection fins help to transmit remaining heat they encounter from upward moving hot gases on to the outer side of the water vessel as those gases move towards exhaust ports. The result is uniform heat distribution for maximum efficiency. A unique fast-moving, fuel and air “premix” design also ensures decreased residence time of reactants within the flame zone, thus reducing emissions. Overall dimensions: 5 ft. 7 in. L x 4 ft. 7 in. W x 8 ft. 8 in. H.(H15)(ACN450).

Click here for more information (395.6 KB)

Click On Picture

2007 Fulton Thermal Corporation Natural Gas Fired Steam Boiler – 50 HP

2007 Fulton Thermal Corporation Natural Gas Fired Steam Boiler – 50 HP
Mfg: Fulton Thermal Corporation Model: ICS 50
Stock No: ADSP501A.7 Serial No:
2007 Fulton Thermal Corporation Natural Gas Fired Steam Boiler. Model: ICS 50. Rated at 50 hp with steam output of 1725 lbs./hr. Maximum input: 1992000 BTUH. MWP: 15 psi. Heating surface area: 150 sq. ft. ACME Transformer. Catalog no. T 2-53009-S. Primary volts: 240x480V, secondary volts: 120/240V, 0.75KVA 50/60 Hz, 1 phase. Features a vertical, tubeless design and top-mounted, down-fired, power burner that fires down the full length of the furnace sending a flame of cyclonic action down the center furnace chamber. Convection fins help to transmit remaining heat they encounter from upward moving hot gases on to the outer side of the water vessel as those gases move towards exhaust ports. The result is uniform heat distribution for maximum efficiency. A unique fast-moving, fuel and air “premix” design also ensures decreased residence time of reactants within the flame zone, thus reducing emissions. Overall dimensions: 5 ft. 7 in. L x 4 ft. 7 in. W x 8 ft. 8 in. H.(H15)(ACN450).

Click here for more information (221.7 KB)

Click On Picture

1992 Fulton Fuel-Fired Steam Boiler- 6 HP

1992 Fulton Fuel-Fired Steam Boiler- 6 HP
Mfg: Fulton Thermal Corporation Model: FB-006-A
Stock No: SNBB385.3a Serial No: 66123
1992 Fulton Fuel-Fired Steam Boiler- 6 HP. Model: FB-006-A. Boiler No. and Nat’l Bd: 66123. Output: 201,000 Btu/hr. Max firing rate not to exceed 290,000 Btu/hr. Steam capacity: 207 lb/hr. MAWP: 15 psi. Shell thickness: 3/8 in. Head thickness: 1/2 in. Inlets: (1) 3/4 in. dia. water feed, (1) 6 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 1 in. dia. blow off valve port, (1) 3/4 in. dia. port (relief valve). Overall dimensions: 4 ft. L x 3 ft. W x 6 ft. 3 in. H.

Click here for schematic diagram (51.6 KB)
Click here for more information (331.7 KB)

Click On Picture

2003 Superior Boiler

SOLD 2003 Superior Boiler
Mfg: Superior Model: 04-200-357
Stock No: DCCT001b.52a Serial No: 15393; 15394
2003 Superior Boiler. Model: 04-200-357. S/N: 15393; 15394. Industrial Combustion Motor, 10 hp, 208-230/460 V, 27.6-25/12.5 FLA, 60 Hz, 3 phase. Blower. Heating surface: 357 sq. ft. Design pressure: 15 psi. Steam capacity: 6900 lbs/hr. Minimum valve capacity: 6900 lbs/hr. (28) Lower Faire tubes: 2-1/4 in., (24) Upper Faire tubes: 2-1/4 in. Blower tube: 29 in. diameter. Condensate return feed water system tank. Capacity: 200 gal. (2) Baldor motors, 3/4 hp, 3450 rpm, 230/460 V, 2.6/1.3 amps, 60 Hz, 3 phase. Grundfos Pump, type: CR8-20/1 U-G-A-AUUE, Model: B42006061P10343US133. Pump capacity: 42 gpm @ 42 ft., max press: 230 psi, max temp.: 250 °F. Inlets: 2 in. threaded female (water). Outlets: 16 in. pipe (combustion), steam: 7-1/2 in.; 13-3/4 in. flange with (8) holes, center to center: 12 in. Boiler overall dimensions: 15 ft. 6 in. L x 74 in. W x 100 in. H. Overall dimensions (return tank): 76 in. L x 40 in. W x 100 in. H.

SOLD

Click here for more information (527.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Low Pressure Boiler, Used Low Pressure Boilers, Superior Boiler