Click On Picture

Mettler Toledo / Kristler Morse Weighing System

Mettler Toledo / Kristler Morse Weighing System
Mfg: Kristler Morse Model: 8305
Stock No: BZCH596.a Serial No: 4292857-40T N-10000
Mettler Toledo / Kristler Morse Weighing System. Model: 8305. Serial No: 4292857-40T N-10000. Uses (5) Kristler Morse Stainless Steel Junction Boxes, (6) Kristler Morse load cells. Power requirements: 120 V, 0.5 amps, 60 Hz. Single phase. Main control Box Dimensions: 1 ft. ½ in. L x 6-3/8 in W x 1 ft. 1-5/8 in H. Junction box dimensions: 5-3/8 in. L x 4-1/4 in. W x 4-5/8 in. H. Load cell dimensions: 5-1/2 in L x 3-1/2 in. W x 2 in. H.

Click here for more information (243.6 KB)

Click On Picture

SOLD Toledo Vertex Platform Scale - 5,000lb Capacity   SOLD

SOLD Toledo Vertex Platform Scale - 5,000lb Capacity
Mfg: Toledo Masstron Model: Vertex
Stock No: 7a.MF-438.3a Serial No:
Toledo Vertex platform scale, 5,000lb capacity with 49 in L x 43 in W platform and control panel.

SOLD

Click On Picture

Toledo Scale Feed Mill

SOLD Toledo Scale Feed Mill
Mfg: Toledo Masstron Model: 2071
Stock No: NPPC111. Serial No: 11895
Toledo Scale Feed Mill. Model 2071, S/N 11895, Fact No. 2071-008 FT, Max Weight Capacity is 250 lbs. Overall dimensions: 23 in. W, 28 in. L, 48 in. H.

SOLD

Click here for more information (168.5 KB)

Click On Picture

Toledo Floor Scale- 200 lbs

SOLD Toledo Floor Scale- 200 lbs
Mfg: Toledo Masstron Model: 2181
Stock No: SNSL025. Serial No: 538507
Toledo Floor Scale- 200 lbs. Model: 2181. S/N: 538507. Factory No. 2181-005. Overall dimensions: 40 in. L x 24-1/2 in. W x 69 in. H.

SOLD

Click here for more information (90.1 KB)

Click On Picture

Toledo Precision Floor Scale- 250 lbs

SOLD Toledo Precision Floor Scale- 250 lbs
Mfg: Toledo Masstron Model: 311821
Stock No: SNSL026. Serial No: 538142
Toledo Precision Floor Scale- 250 lbs. Model: 311821. S/N: 538142. Factory No. 2081-004. Dial goes up to 250 lbs and the data plate reads 400 lbs max. Overall dim: 28 1/2 in. L x 23 in. W x 49 in. H.

SOLD

Click here for more information (136.7 KB)

Click On Picture

Toledo Precision Floor Scale- 115 lbs

SOLD Toledo Precision Floor Scale- 115 lbs
Mfg: Toledo Masstron Model: 2081
Stock No: SNSL024.1a Serial No: 538142
Toledo Precision Floor Scale- 115 lbs. Model: 2081. S/N: 538142. Factory No. 2081-004. Overall dim: 28 1/2 in. L. x 23 in. W. x 49 in. H.

SOLD

Click here for more information (107.4 KB)

Click On Picture

Metler Toledo Stainless Steel Platform Scale- 7 Ft. x 6 Ft.

SOLD Metler Toledo Stainless Steel Platform Scale- 7 Ft. x 6 Ft.
Mfg: Metler Toledo Model: LPFS10
Stock No: DTTC2086. Serial No: 2763
Metler Toledo Stainless Steel Platform Scale- 7 Ft. x 6 Ft. Model: LPFS10. S/N: 2763. Capacity: 10,000 lbs. Metler Toledo Digital Display Box, Model: PANTHER, S/N: 0027788-6EF, power supply: 100-120/230 V, 0.25 amps, 50/60 Hz. Overall dimensions: 7 ft. 6 in. L x 6 ft. 2 in. W x 1 ft. 2-1/2 in. H.

SOLD

Click here for more information (141.2 KB)

Click On Picture

Mettler Toledo Digital Platform Scale- 1,000 lb.

SOLD Mettler Toledo Digital Platform Scale- 1,000 lb.
Mfg: Mettler Toledo Model: 8511
Stock No: CCFP101. Serial No: 4422178-4WX
Mettler Toledo Digital Platform Scale- 1,000 lb. Model: 8511. S/N: 4422178-4WX. Digital display control box; touchpad controls. Roller conveyor system: (10) 2-1/2 in. dia. x 25-3/4 in. L rollers. Scale specifications: 0.5 lbs e-min, 2,000 lbs n-max, 120 V, .15 amps, 60 Hz. Overall dimensions: 37-1/2 in. L x 32-1/2 in. W x 6 in. H.

SOLD

Click On Picture

Mettler Platform Scale

SOLD Mettler Platform Scale
Mfg: Mettler Toledo Model: 4181-0001
Stock No: CCFP515. Serial No: 2330030-2YL
Mettler Platform Scale. Model 4181-0001. S/N 2330030-2YL, Capacity: 1000 lb, Factory #: 4181, (5) rollers, Overall dimensions: 40 in. L x 24 in. W x 51.5 in. H.

SOLD

Click here for more information (158.8 KB)

Click Here if you don't see what you're looking for in our online catalog.